LCD Protection Related Products
LCD protection related items are transparent sheets that protect the LCD panels of digital cameras and digital video cameras from scratches and dirt. It is used by pasting it on the liquid crystal part. A film that can be re-applied repeatedly by using a silicon film on the adhesive surface is common. If it supports touch panel, it can be operated from the top of the film, which is convenient. In addition to the original protection function, some products are processed to reduce fingerprints or make images clearer. Due to the variety of sizes, you need to choose the right size film for your camera.
- ELECOM LCD protective film for digital cameras (airless type)Airless type that allows air bubbles to escape cleanly. You can operate the touch panel with the film attached! * It may not be supported depending on the specifications of the digital camera. Please check the dimensions of the display before purchasing.
- ETSUMI LCD protective film ZERO for digital camerasNo.1 easy to paste, satisfying finish. Airless: If the bubbles are small due to the special adsorption layer, the bubbles will become zero over time. Easy to apply: A thin sheet that is one size larger than the protective film. You can cut the release sheet by peeling it from any of the 6 notches... Read More
- SANWA SUPPLY LCD protective filmSize 2.7 type wide (W58 × H32mm) Thickness (mm) 0.2 Type Anti-reflective type Specification Touch panel compatible
- SANWA SUPPLY LCD protective filmType Anti-reflective type Specification Touch panel compatible Thickness (mm) 0.2 Size 3.0 type (W60.5 × H43.5mm)from S$4.39Min. 2 days
- SANWA SUPPLY LCD protective gloss filmSpecification Touch panel compatible Type Glossy type Thickness (mm) 0.2 Size 3.5 type wide (W78 × H45mm)from S$5.59Min. 2 days
- SANWA SUPPLY LCD protective filmType Anti-reflective type Thickness (mm) 0.2 Size 3.0 type wide (W67 × H38mm) Specification Touch panel compatiblefrom S$4.19Min. 2 days
- ELECOM Digital camera LCD protective film / 3.0 inch (4: 3) / high gloss / AR / high definition / shock absorptionIt is a general-purpose high-gloss LCD protective glass compatible with 4: 3 / 3.0-inch aspect ratio LCD monitors that uses ultra-thin 0.21 mm glass-thick real glass that protects the LCD monitor of digital cameras from scratches and dirt and has an AR coating.Material Bonding surface: Silicone, outside: PETfrom S$8.89Min. 2 days
- SANWA SUPPLY LCD protective filmType Anti-reflective type Specification Touch panel compatible Size 3.5 type wide (W78 × H45mm) Thickness (mm) 0.2from S$4.49Min. 2 days
- SANWA SUPPLY LCD protective filmThickness (mm) 0.2 Type Anti-reflective type Specification Touch panel compatible Size 3.5 type (W70.5 × H49m)from S$4.19Min. 2 days
- ETSUMI Guard film for professionals ARUses Panasonic <Fine Tiara>. The AR grade boasts the features of "ultra-low reflectance", "high abrasion resistance", and "easy to wipe off stains such as fingerprints" due to its unique ultra-low reflectance antireflection material technology and high dispersi... Read MoreType AR processing low reflectionfrom S$7.99Min. 6 days
- ELECOM Digital camera LCD protective film / 3.0 inch (3: 2) / high gloss / AR / high definition / shock absorptionIt is a general-purpose high-gloss LCD protective glass compatible with 3: 2 / 3.0-inch aspect ratio LCD monitors that uses ultra-thin 0.21 mm glass thick real glass that protects the LCD monitor of digital cameras from scratches and dirt and has an AR coating.Material Bonding surface: Silicone, outside: PETfrom S$8.89Min. 2 days
- ELECOM Digital camera LCD protective film / 2.7 inch (4: 3) / high gloss / AR / high definition / shock absorptionIt is a general-purpose high-gloss LCD protective glass compatible with 4: 3 / 2.7-inch aspect ratio LCD monitors that uses ultra-thin 0.21 mm glass-thick real glass that protects the LCD monitor of digital cameras from scratches and dirt and has an AR coating.Material Bonding surface: Silicone, outside: PETfrom S$8.89Min. 2 days
- SANWA SUPPLY LCD protective filmType Anti-reflective type Specification Touch panel compatible Size 2.7 type (W53.5 × H40.5mm) Thickness (mm) 0.2from S$4.49Min. 5 days
- ELECOM Digital camera LCD protective film / 3.2 inch (3: 2) / high gloss / AR / high definition / shock absorptionIt is a general-purpose high-gloss LCD protective glass compatible with 3: 2 / 3.2-inch aspect ratio LCD monitors that uses ultra-thin 0.21 mm glass-thick real glass that protects the LCD monitor of digital cameras from scratches and dirt and has an AR coating.Material Bonding surface: Silicone, outside: PETfrom S$8.89Min. 3 days
- ETSUMI LCD protective film ZERO Premium Nikon Z50 onlyHigh hardness 9H coating treatment that is as hard as glass and is not easily scratched. Super water- and oil-repellent treatment that prevents sebum and fingerprints from sticking. The base is an optical film that maintains a supple and vivid screen. The touchability is further improved by makin... Read MoreIncluded Accessories Clean cloth + 1 Quantity LCD screen size + 1 Suitable Models Nikon + Z50from S$28.99Min. 6 days
- Kenko COMODO LCD hood For SLR camerasIt can be firmly attached by simply putting rubber on the lens and fixing it. When stored, it can be folded compactly with a snap button. Since it has a hook, it can be attached to a belt loop or bag and carried. The durable and easy-to-care-for synthetic leather material is combined with a brush... Read MoreMass (g) 34 Main Unit Dimensions, Width W x Depth D x Height H (mm) 70×60×48from S$32.99Min. 7 days
- Hakuba Photo Industry LCD monitor loupe 3xEven if the LCD monitor is difficult to see outdoors during the day, it blocks the surrounding light and makes it easier to see. It is a loupe that makes the screen look bigger at a magnification of 3 times, so it can also be used for film checks in a light box. You can hang it around your neck w... Read MoreMagnification (times) 3 Suitable Size 3.5 inch LCD screen Dimensions, Width W x Depth D x Height H (mm) 78×64×78 Mass (g) About 65 Color Black
- ELECOM Digital camera LCD protective glass film / high gloss / AR / ultra-thin / Nikon D3500A high-gloss LCD protective film with ultra-hydrophilic, shock-absorbing, and AR coating that protects the LCD monitor of a waterproof digital camera from scratches and dirt.Suitable Models D3500from S$13.99Min. 3 days
- ETSUMI LCD protective film ZERO Premium OLYMPUS E-M1Mk3 ・ 2 / E-M1X / E-M5Mk3 ・ 2 compatibleHigh hardness 9H coating treatment that is as hard as glass and is not easily scratched. Super water- and oil-repellent treatment that prevents sebum and fingerprints from sticking. The base is an optical film that maintains a supple and vivid screen. The touchability is further improved by makin... Read MoreIncluded Accessories Clean cloth + 1 Quantity LCD screen size + 1from S$28.99Min. 6 days
- Kenko For Nikon SLR LCD protective glassAlthough it is 0.21 mm thin, it has a hardness of 9H or more and protects the LCD screen from impacts and scratches. In addition, an AR coat that reduces reflection has been applied to achieve a high transparency of 95.0% or more, as well as a "good-looking" protective glass that improv... Read Morefrom S$55.99Min. 6 days
- Kenko LCD protective film + escort + for SonyDedicated LCD protective film for digital single-lens reflex cameras, mirrorless cameras, etc. Although it is a film type, it has a surface hardness of 9H, which is equivalent to that of LCD protective glass. Since it is hard to get small scratches, visibility does not decrease even if it is used... Read MoreDimensions (Width W x Height H) (mm) 70.2×51.5 Compatible camera α7RIⅤ/α7Ⅲ/α7RⅢ/α9from S$23.99Min. 7 days
- ELECOM Digital camera LCD protective film / high gloss / AR / high definition / shock absorption / FUJIFILM X-A5It is a high-gloss LCD protective glass with AR coating that uses ultra-thin 0.21 mm glass thick real glass that protects the LCD monitor of digital cameras from scratches and dirt.Material Bonding surface: Silicone, outside: PET Suitable Models X-A5from S$5.89Min. 3 days
- ELECOM Digital camera LCD protective film / high gloss / AR / high definition / shock absorption / FUJIFILM X-T100It is a high-gloss LCD protective glass with AR coating that uses ultra-thin 0.21 mm glass thick real glass that protects the LCD monitor of digital cameras from scratches and dirt.Material Bonding surface: Silicone, outside: PET Suitable Models X-T100from S$5.89Min. 3 days
- ETSUMI LCD protective film ZERO Premium FUJIFILM X-T200 / X-A7 onlyHigh hardness 9H coating treatment that is as hard as glass and is not easily scratched. Super water- and oil-repellent treatment that prevents sebum and fingerprints from sticking. The base is an optical film that maintains a supple and vivid screen. The touchability is further improved by makin... Read MoreIncluded Accessories Clean cloth + 1 Suitable Models Fujifilm +X-T200/X-A7 Quantity LCD screen size + 1from S$28.99Min. 6 days
- Kenko LCD protective film + Escort + RicohDedicated LCD protective film for digital single-lens reflex cameras, mirrorless cameras, etc. Although it is a film type, it has a surface hardness of 9H, which is equivalent to that of LCD protective glass. Since it is hard to get small scratches, visibility does not decrease even if it is used... Read MoreCompatible camera GRⅢ Dimensions (Width W x Height H) (mm) 75.1×50.8from S$23.99Min. 7 days
- ETSUMI LCD protective film ZERO Premium Nikon D780 / D750 onlyHigh hardness 9H coating treatment that is as hard as glass and is not easily scratched. Super water- and oil-repellent treatment that prevents sebum and fingerprints from sticking. The base is an optical film that maintains a supple and vivid screen. The touchability is further improved by makin... Read MoreIncluded Accessories Clean cloth + 1 Suitable Models Nikon +D780/D750from S$28.99Min. 6 days
- ETSUMI LCD protective film + ZERO premium + Nikon + D850/500 compatibleHigh hardness 9H coating treatment that is as hard as glass and is not easily scratched. Super water- and oil-repellent treatment that prevents sebum and fingerprints from sticking. The base is an optical film that maintains a supple and vivid screen. The touchability is further improved by makin... Read MoreSuitable Models Nikon + D850/D500 Included Accessories Clean cloth + 1from S$28.99Min. 6 days
- ETSUMI LCD protective film + ZERO premium + Nikon + D5600/D5500 onlyHigh hardness 9H coating treatment that is as hard as glass and is not easily scratched. Super water- and oil-repellent treatment that prevents sebum and fingerprints from sticking. The base is an optical film that maintains a supple and vivid screen. The touchability is further improved by makin... Read MoreIncluded Accessories Clean cloth + 1 Quantity LCD screen size + 1 Suitable Models Nikon + D5600/D5500from S$28.99Min. 6 days
- ETSUMI LCD protective film ZERO premium SONY α6600 / α6400 / α6100 compatibleHigh hardness 9H coating treatment that is as hard as glass and is not easily scratched. Super water- and oil-repellent treatment that prevents sebum and fingerprints from sticking. The base is an optical film that maintains a supple and vivid screen. The touchability is further improved by makin... Read MoreIncluded Accessories Clean cloth + 1 Quantity LCD screen size + 1 Suitable Models Sony+α6600/α6400/α6100from S$28.99Min. 6 days
- ELECOM Digital camera LCD protective glass film / high gloss / gorilla glass / ultra-thin / CANON EOS Kiss X9iA high-definition, shock-absorbing, AR-coated high-gloss LCD protective film that protects the LCD monitor of digital cameras from scratches and dirt.Suitable Models EOS Kiss X9ifrom S$16.99Min. 3 days
- Kenko For SLR LCD protective glass FujifilmAlthough it is 0.21 mm thin, it has a hardness of 9H or more and protects the LCD screen from impacts and scratches. In addition, an AR coat that reduces reflection has been applied to achieve a high transparency of 95.0% or more, as well as a "good-looking" protective glass that improv... Read Morefrom S$55.99Min. 6 days
- ETSUMI Bracket for live view hood For camera screwsWith the bracket that fixes the live view hood to the LCD monitor of the camera, you can shoot for a long time. * Vertical grip cannot be usedWidth (mm) (Movable) 45 Overall Length (mm) About 115 Mass (g) About 70from S$35.99Min. 6 days
- ETSUMI Live View Hood 2.5XLCD shade loupe for digital single-lens live view mechanism and video function. Place the special adhesive polyurethane chip on the frame of the loupe and attach it directly to the liquid crystal part of the camera. It can be used safely without any adhesive residue. In addition, if dust or the l... Read MoreMagnification (times) (Loupe) 2.5 Material (Mounting part) Special polyurethane tip Mass (g) About 80 Dimensions (D x W x H) (mm) Approx. 95 × 75 × 70from S$74.99Min. 6 days
- ETSUMI LCD protective film ZERO Premium FUJIFILM X-T100 onlyHigh hardness 9H coating treatment that is as hard as glass and is not easily scratched. Super water- and oil-repellent treatment that prevents sebum and fingerprints from sticking. The base is an optical film that maintains a supple and vivid screen. The touchability is further improved by makin... Read MoreIncluded Accessories Clean cloth + 1 Suitable Models Fujifilm +X-T100 Quantity LCD screen size + 1from S$28.99Min. 6 days
- ETSUMI LCD protective film ZERO Premium Canon EOS M200 compatibleHigh hardness 9H coating treatment that is as hard as glass and is not easily scratched. Super water- and oil-repellent treatment that prevents sebum and fingerprints from sticking. The base is an optical film that maintains a supple and vivid screen. The touchability is further improved by makin... Read MoreSuitable Models Canon + IOS + M200 Included Accessories Clean cloth + 1 Quantity LCD screen size + 1from S$28.99Min. 6 days
- Kenko For SLR LCD protective glass PentaxAlthough it is 0.21 mm thin, it has a hardness of 9H or more and protects the LCD screen from impacts and scratches. In addition, an AR coat that reduces reflection has been applied to achieve a high transparency of 95.0% or more, as well as a "good-looking" protective glass that improv... Read Morefrom S$55.99Min. 6 days