Camera Cables / Adapters
Other Related Pages
- Canon Canon genuine interface cableA USB connection cable for connecting the camera to a printer or PC.
- RICOH USB cable I-USB157USB cableSuitable Models WG-30/WG-40/WG-50/WG-60/WG-70from S$19.99Min. 2 days
- Nikon USB cableCable for connecting a compatible camera to a computer with a USB terminalfrom S$34.99Min. 2 days
- PENTAX USB cableIt is used for USB connection with a personal computer or printer.from S$19.99Min. 2 days
- Canon AC adapterUsed in combination with DC couplers DR-E6 and DR-E18 to drive the camera to ACfrom S$139.90Min. 2 days
- Nikon USB cableIt is a USB cable of about 1.5m.Length (m) USB connection cable / approx.1.5from S$34.99Min. 2 days
- RICOH Charging power adapter D-PA164JMain unit charging adapter * USB cable sold separatelySuitable Models WG-50/WG-60/WG-70from S$59.99Min. 2 days
- 3M Camera link PoCL cable assemblyA cable harness that complies with the "PoCL standard" transmission standard for industrial digital cameras that integrates the camera power supply line. Video data output, control, and power supply are possible with a single cable, which saves wiring and space compared to conventional ... Read MoreMaterial PVC, foamed polyethylene Cable Fine wire (gray)from S$239.90Min. 2 days
- Canon USB Power Adapter PD-E1The LP-E6N attached to the main unit can be charged via the digital terminal of the target product *. It can be charged without removing the battery from the camera. * Charging is not possible during shooting. It can be charged with the camera turned off.Suitable Models EOSRfrom S$199.90Min. 6 days
- Canon DC couplerDC coupler for AC adapter kit ACK-E12Suitable Models EOS M/M2/M10/M100/Kiss M Input Voltage (V) Compatible with AC100-240from S$58.99Min. 2 days
- Canon Canon genuine AV cableAV cable for connecting the camera and TV. You can watch the captured image on the TV.from S$29.99Min. 2 days
- Olympus Olympus USB connection cableUSB connection cable for digital camerasfrom S$26.99Min. 2 days
- Canon Interface cableA cable for connecting EOS Digital to a printer or PC. USB / 1.9m, A-Mini B.from S$35.99Min. 6 days
- Canon Canon genuine HDMI cableHDMI mini connector compatible cable for connecting the camera to a TV, etc. High-definition image display is possible.Length (m) About 2.9from S$99.90Min. 6 days
- Canon DC CouplerDC coupler for AC adapter kit ACK-E17Suitable Models EOS M3/EOS M5/EOS M6 Mark II/EOS M6from S$58.99Min. 7 days
- Canon Interface cableA cable for connecting EOS Digital to a printer or PC. USB / 4.7m, A-Mini B * Cannot be used with EOS 10D and EOS Kiss Digital. * Cannot be used with EOS 10D and EOS Kiss Digital.from S$48.99Min. 6 days
- Nikon Audio video cableA cable for connecting a compatible camera to a TV or VCR.from S$13.99Min. 8 days
- Nikon USB cable UC-E25Type-C USB cable on both the camera side and the connected device side.Suitable Models Z7、Z6from S$44.99Min. 6 days
- Canon Interface cable IFC-100UA USB cable for connecting the camera to a PC. Connector shape: C to C. Length: 1.0m. USB communication standard: USB 3.1 Gen1 compliant.Suitable Models EOSR
- Nikon Power cord +PW-EH30JIt is a domestic specification power cord. The voltage corresponds to 100V.Voltage 7A/125V Plug Shape Type Afrom S$7.19Min. 6 days
- Canon Interface cable IFC-400UA USB cable for connecting the camera to a PC. Connector shape: C to C. Length: 4.0m. USB communication standard: USB 2.0 compliant.Suitable Models EOSRfrom S$64.99Min. 6 days
- Nikon Main unit charging AC adapter EH-7PAn AC adapter that can be charged from a household power source with the Li-ion rechargeable battery EN-EL15b in a compatible camera body. * If you are using EN-EL15a or EN-EL15 for the camera body, you cannot charge it. * Z_7 standard accessory. Not included with Z_6.Suitable Models Z7、Z6 Conform to Household power supply AC100Vfrom S$68.99Min. 12 days
- Canon Interface cableIt is a MicroB compatible USB3.0 cable. It is used to connect a USB3.0 compatible EOS to a PC or other device. * Transfer speed is equivalent to USB 2.0.Suitable Models 1D X MarkⅡ、5Ds、5DsR、 5D MarkIV、7DMk2 Type of Connection USB3.0(A-MicroB) Length (m) 4.7from S$48.99Min. 6 days
- Canon DC couplerDC coupler for AC adapter kit ACK-E8Suitable Models EOS Kiss X7i/Kiss X6i/Kiss X5/Kiss X4from S$39.99Min. 6 days
- PENTAX USB cableIt is used for USB connection with a personal computer or printer.from S$19.99Min. 6 days
- PENTAX USB / AV cableAccessories to Optio E60 / E50Suitable Models Optio E60/E50from S$19.99Min. 6 days
- Canon Interface cableIt is a MicroB compatible USB3.0 cable. It is used to connect a USB3.0 compatible EOS to a PC or other device.Length (m) 1.5 Suitable Models 1D X MarkⅡ、5Ds、5DsR、 5D MarkIV、7DMk2 Type of Connection USB3.0(A-MicroB)from S$35.99Min. 6 days
- Canon DC couplerDC coupler for AC adapter kit ACK-E15Input Voltage (V) Compatible with AC100-240 Suitable Models EOS Kiss X7from S$43.99Min. 6 days
- Canon DC couplerDC coupler for AC adapter kit ACK-E10Input Voltage (V) Compatible with AC100-240 Suitable Models EOS Kiss X90/Kiss X80/Kiss X70/Kiss X50from S$37.99Min. 35 days
- Canon Wi-Fi adapterA Wi-Fi adapter that realizes wireless communication by inserting it into the SD card slot. By linking with the smartphone app "Camera Connect (free)", you can view and save images recorded on the CF card in the camera on your smartphone or tablet, shoot remotely, and change settings. ... Read MoreSuitable Models 5Ds、5Ds R、7D Mark IIfrom S$68.99Min. 2 days
- Canon Interface cableUsed to connect a compatible camera to the wireless transmitter WFT-E7B.Length (m) 0.41 Type of Connection Mini B-MicroBfrom S$35.99Min. 6 days