Hot Shoe Accessories
Other Related Pages
- Canon Stereo microphone DM-E100The stereo microphone DM-E100 has a directivity of 120 degrees while realizing a compact and lightweight size, and supports stereo recording. A fur-type windscreen with a high windshield effect is also included to support video shooting for users who want to easily shoot videos that are particula... Read MoreFrequency Characteristic 100Hz~10kHz Positioning Angle (°) 120 (unidirectional) Mass of Main Unit (g) Approx. 64 (excluding code) Type Electret condenser stereo microphone Voice stereofrom S$179.90Min. 6 days
- RICOH THETA V exclusive 3D microphoneA 3D microphone exclusively for "RICOH THETA V" that reproduces the sound field as it is and can collect sound in a natural and realistic balance without exaggeration or coloring. The on-board microphone unit was developed by Audio-Technica, which has a reputation for high technology. A... Read MoreType Back electret capacitor type Included Accessories Windscreen, pouch Mass (g) About 63 Operating Ambient Temperature (℃) About 0-40 Power Supply Plug-in power system Directivity Unidirectional x 4ch (Ambisonics) Connector (Output) Φ3.5mm6 pole mini plug Suitable Models RICOH THETA Vfrom S$179.90Min. 7 days
- Olympus Shock mount + SM2It is an adapter that makes it difficult for noise from the camera to be transmitted to the attached linear PCM recorder "LS-P4". You can effectively reduce camera operation noise and perform higher quality recording.Suitable Models LS-P4/LS-P1from S$65.99Min. 7 days
- Nikon Accessory shoe cover +ASC-06A durable stainless steel accessory shoe cover. As well as protecting the accessory shoe, the original design with the Z logo is also recommended for dressing up the camera body.from S$65.99Min. 6 days
- SONY Lavalier MicrophoneEasy high-quality recording. A compact and lightweight lavalier microphone that is easy to carry around. The omnidirectional microphone capsule enables clear, high-quality stereo sound collection in any direction. Wind screen included. The main body design is small and does not make you aware tha... Read MoreColor (Body) Blackfrom S$44.99Min. 2 days
- INOC Hot shoe cover O-HC177A high-quality stainless steel hot shoe cover that dresses up the camera body. Adopted a shape that blends into the design of the penta part. It is a discerning design with the PENTAX logo. It can be installed on PENTAX digital SLR cameras, PENTAX film SLR cameras, and models that use the PENTA... Read MoreDimension (mm) 20.5×18.5×5.8 Mass (g) 6from S$59.99Min. 6 days
- Canon Shoe cover ER-SC2A shoe cover compatible with the multi-accessory shoe included with the EOS R7 / EOS R10. Prevents foreign matter and water droplets from entering the contact part (21 pin) of the new connector type that realizes the function expansion of the multi-accessory shoe. It is recommended to attach the ... Read Morefrom S$14.99Min. 7 days
- SONY Wireless MicrophoneA wireless microphone that supports a digital audio interface. Digitally supports everything from sound collection to recording, enabling high-quality sound recording with little noise. Wireless communication that supports stable communication between the microphone and receiver. The maximum is 2... Read MoreCommunication distance (m) (Maximum) 200 Continuous Operating Time (hours) Mike: 9from S$329.90Min. 7 days
- Nikon Accessory shoe cover +ASC-05A durable stainless steel accessory shoe cover. It is recommended not only for protecting the accessory shoe, but also for dressing up the camera body with the original dot pattern design.from S$65.99Min. 6 days
- Canon Shoe cover ER-SC1A shoe cover for the multi-accessory shoe included with the EOS R3. Prevents foreign matter and water droplets from entering the contact part (21 pin) of the new connector type that realizes the function expansion of the multi-accessory shoe. It is recommended to attach the shoe cover when the ac... Read MoreCompatible camera EOS R3 * Included with the camera bodyfrom S$22.99Min. 7 days
- PENTAX Hot shoe adapterAttached to the hot shoe of the camera. Adapter for using the flash away from the camera using the extension cord F5P.Discontinued
- PENTAX Off-camera shoe adapterAn adapter for fixing an external flash, etc. to a tripod away from the camera. Equipped with a connector for extension cord F5P.Discontinued
- PENTAX Hot shoe adapterAn adapter that attaches to the camera's hot shoe and adds a sync contact for the extension cord F5P. I have a hot shoe on the top.Discontinued