Japanese Tea Drinks
- ITO EN P Oi Tea Genmaicha 345i RangeUsing 100% domestic ingredients, it brings out the rich aroma of roasted rice and finishes it with a mellow taste (100% domestic tea leaves, no fragrance and no seasoning). * It may not fit depending on the size of the microwave oven. note that.Capacity (mL) 345 Specification Microwave oven compatibleDiscontinued
- IRIS OHYAMA 340ml dokudami teaZero caffeine, zero calories, 340 ml that is convenient to carry. A refreshing herbal scent spreads. Name: Dokudami (10 medicines) Efficacy: Cut, Odeki, Acne, Empyema, Athlete's foot, Skin disease, Whitening effect, Spot prevention, Hair growth effect, Constipation, Cold, Empyema, Tinnitus, C... Read MoreType Blended tea Dimensions, Diameter x Height H (Φmm x mm) 63×175 Capacity (mL) 340ml Ingredient Dodomi 72%, Rosehip 27%, Peppermint 1%Discontinued