Fingerstalls / Office Sponges
Paper turning and office sponges are office supplies used to check and sort large quantities of documents. There are silicon and rubber finger sack and ring, etc., and there are 5 to 10 packs per pack. In addition to making it easy to count large numbers of documents, it is also effective for protecting your fingertips. For those who don't like the rubber feel of the finger sack, a cream type or a sponge type that contains water is recommended. Replacement sponges and sponges are also handled in this area.
Other Related Pages
- KOKUYO Paper Turning <Meklin> Colorful MixA color mix of four popular colors. Uses colorful and pop vivid colors. It is a set of 5 pieces of 4 colors, each of which is blue, green, and orange, and 2 pieces of the most popular pink. As it is a soft and highly elastic silicone rubber material, it fits tightly on your fingers and makes it e... Read MoreMaterial Silicon rubber
- SONiC Iromeku cab type 5 pieces colorAct on Promoting Green Procurement Conformity Color Navy, pink, yellow, turquoise, smoke Material Silicon rubber
- PLUS (Stationey) Finger Cot Mekuriko Rubber TypeA special rubber finger cot with strong friction that turns firmly. The ring shape makes it hard to get stuffy even if you wear it for a long time, and you can easily do other office work. Since the material with high friction resistance is used, the paper turns smoothly. In addition to turning p... Read More
- PLUS (Stationey) Finger Cot Mekuriko CatchUnprecedented turning comfort finger cot "Mecrico Catch" A new type of finger cot that fits gently on your fingers and catches paper firmly with high frictional force! Achieves twice the frictional force with a new material! Uses a new material "soft elastomer" that has twice ... Read MoreMaterial TPE
- MonotaRO Finger CotIt is thick and protects your fingertips, so it can withstand long-term use. Comes with uniform embossing (non-slip). Made of durable and easy-to-wear natural rubber. It does not use oil such as silicone, so you can use it with confidence. For general office and industrial use * Do not use for an... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material Natural rubber
- Hanaki Rubber Lucky Finger Cot (Antibacterial)Since the special surface processing has a particularly excellent anti-slip effect, it is a versatile type that is effective for office work, handling of precision equipment, electronic parts, etc., and also for handling wet and slippery items. Antibacterial specificationsThickness (mm) 0.4 Material NR (natural rubber)
- KOKUYO Finger CotExcellent paper turning effect due to non-slip processing on the tip of the finger cot. It has excellent aging resistance due to a special manufacturing method, is not sticky, and can be used cleanly. The brim of the finger cot is wrapped around the outside, making it easy to put on and take off ... Read MoreMaterial Natural rubber Color Orange
- PLUS (Stationey) MekballJust turn the ball and you will get an appropriate amount of water on your fingertips. Flip ... For bill accounting and slip arrangement. Paste ... Convenient for pasting stamps and stamps. Antibacterial agent compounded: A material containing an antibacterial agent is used for the main body. It ... Read MoreColor Blue Act on Promoting Green Procurement Conformity Outer Dimensions (mm) W74×D74×H41
- KOKUYO Perforated Office Finger CoTS (Antibacterial Specification)It is hygienic because it contains an antibacterial agent. With ventilation holes, it can be used comfortably even during long hours of work. Since it has a strong anti-slip effect, it has an excellent paper turning effect. * If you feel an abnormality on your skin such as a rash, irritation or i... Read MoreColor Green Material Natural rubber Specification antibacterial
- KOKUYO Office sponge / styrene container setRecycled plastic is used for the containerEco Mark Certification Number 17 112 245 External Dimensions / Height (mm) 39 External Dimensions / Width (mm) 68 Outer Dimensions / Depth (mm) 68 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Type Office sponge / body
- KOKUYO Paper Turning <Meklin Cap>Cap type that wraps up to your fingertips. It can be turned up firmly with the pad of your finger or the tip of your finger. Uses silicone-based rubber to prevent the unpleasant odor peculiar to rubber. It feels less oppressive and is soft, so it fits your fingers perfectly.Material Silicon rubber
- KOKUYO Ring-shaped paper flip <Meklin> Silicon rubberIt is a small S size that is suitable for people with thin fingers. It is a pale clear color that does not make you feel uncomfortable even if you keep it on your finger during other work or customer service. Silicone rubber material that is soft and has excellent elasticity. It is popular becaus... Read MoreMaterial Silicon rubber
- PLUS (Stationey) MecourtA non-slip cream on your fingertips that doesn't need water and doesn't get frustrating when you turn it over. Contains aloe extract, collagen, and hyaluronic acid in vegetable ceramide. Since it is a solid cream that does not use water, it is not sticky and does not wet books or magazine... Read MoreCapacity (g) 11 Material Case: 40% recycled ABS Act on Promoting Green Procurement Conformity Specification antibacterial Inner Diameter (Φmm) Φ40
- PLUS (Stationey) Mekuricco Hand Come BoxedA small fingertip craftsman Mekuriko Honeycomb finger cot that pursues outstanding friction and ease of use. Boxed economical type. Cap type paper turning that can firmly catch paper from any angle of your finger. A two-tone color that combines two types of materials (a material that fits your fi... Read MoreMaterial Synthetic rubber (EPDM)
- PLUS (Stationey) Finger sackA finger cot with an excellent fit. A thick and durable type suitable for turning paper and working in factories. The embossed shape on the surface provides a firm, non-slip fingertip. It can be used not only for turning paper but also for factory work. A long type finger cot that covers deeply n... Read MoreMaterial Natural rubber Color Orange
- Crown Office Supplies Crown Finger Cot (Made of Candy Colored Raw Rubber)Material Natural rubber Color Yellow
- KOKUYO Ring-shaped paper flip <Meklin>Excellent ease of turning! Basic color paper turning that is ideal for working places The calm color (navy) is perfect for offices and suits! The clear color blends in with the color of your fingers and is inconspicuous even when you are wearing it, so you don't have to remove it each time!Material Silicon rubber
- PLUS (Stationey) Mecrico honeycombA small fingertip craftsman Mekuriko Honeycomb finger cot that pursues outstanding friction and ease of use. Cap type paper turning that can firmly catch paper from any angle of your finger. A two-tone color that combines two types of materials (a material that fits your fingers and a material th... Read MoreMaterial Synthetic rubber (EPDM)
- KOKUYO Paper-turning Cream MecreamSince your fingers do not slip, slips and documents can be turned over smoothly. It doesn't damage your fingertips and your fingertips don't get wet. The paper turning effect lasts for a long time.Outer Dimensions, Width W x Depth D x Height H (mm) 52×55×15
- PLUS (Stationey) Finger Sack Mekrikko Catch Ring Type Paper FlipFrom the finger cot "Mecrico Catch" released in 2018, a new ring shape has appeared. Like the catch, it uses a new soft material "soft elastomer" that has twice the frictional force of the conventional one, and can turn the paper firmly without failure. Moreover, the shape of ... Read MoreLength (mm) 14 Inner Diameter (Φmm) 14.5 Color 2 pink, 1 orange / green / blue Size M Material TPE
- KOKUYO Sponge for refillSponge / PUHeight (mm) 25 Outer Dimensions (mm) Φ55 Material Sponge: Polyurethane Type Sponge for refill
- YAMATO (office supplies) Non-slip NS-200 peachDoesn't stain documents: It doesn't moisten your fingertips, so the paper you touch doesn't swell. Comfortable without getting stuffy at your fingertips: Just put it on your fingertips. It doesn't get stuffy like a finger cot. Easy to wash with water. You can use it as it is even ... Read MoreAct on Promoting Green Procurement Conformity Color Pink Main Component Polyhydric alcohol
- OPEN INDUSTRIES Antibacterial sponge case round shapeRecycled ABS resin and antibacterial sponge are used for the case body.Mass (g) 36 Trusco Part No. 400-6127 Material Body: Reproduction ABS Act on Promoting Green Procurement Conformity Size (mm) Φ70×40
- JOINTEX Finger sack <Ring type>Turn the paper firmly. Perfect fit!Specification JOINTEX original Material silicone
- OPEN INDUSTRIES Spare sponge round shapeA replacement sponge for the sponge case R-1.Material PUR Size (mm) Φ55×28 Mass (g) 5 Trusco Part No. 400-6135
- KOKUYO Paper Turning <Meklin> Size MixA combination of 2 sizes that is ideal for users who use 2 pieces, which is often used for paper turning work. As it is a soft and highly elastic silicone rubber material, it fits tightly on your fingers and makes it easy to turn the paper. It does not have the unpleasant odor peculiar to rubber ... Read MoreMaterial Silicon rubber
- PLUS (Stationey) Mekiko honeycomb fingertip beautyA small fingertip craftsman Mekuriko Honeycomb finger cot that pursues outstanding friction and ease of use. Beautiful fingertips, lame type. Cap type paper turning that can firmly catch paper from any angle of your finger. A two-tone color that combines two types of materials (a material that fi... Read MoreMaterial Synthetic rubber (EPDM) (with lame)from S$2.39Min. 2 days
- KOKUYO Ring-shaped paper flip <Meklin> Pearl colorUses the popular pearl color for nail colors. Glittering pearl color colors your fingertips. The color is pearl blue type. It consists of 3 colors (dark color, light color, and white). You can choose your favorite color from the gradation color with shades, just like choosing a nail color. As it ... Read MoreMaterial Silicon rubber
- PLUS (Stationey) Finger Sack Mekrikko Catch Ring Type Paper Turning BoxedFrom the finger cot "Mecrico Catch" released in 2018, a new ring shape has appeared. Like the catch, it uses a new soft material "soft elastomer" that has twice the frictional force of the conventional one, and can turn the paper firmly without failure. Moreover, the shape of ... Read MoreColor 10 pink, 5 orange / green / blue Length (mm) 14 Material TPE
- PLUS (Stationey) Mekiko color fingertip beautyGlittering fingertips! Silicone type finger cots with glitter make your work fashionable and fun. Silicone type that feels soft to wear and does not smell like rubber. The ring shape makes it hard to get stuffy even if you wear it for a long time, and you can easily do other office work. Since th... Read MoreLength (mm) 14 Material Silicon (with lame)
- PLUS (Stationey) Finger suck candy colorIt fits your fingers and feels easy to convey! A long type finger cot that is ideal for detailed work. The embossed shape on the surface provides a firm, non-slip fingertip. It can be used not only for turning paper but also for work in factories. A long type finger cot that covers deeply near th... Read MoreMaterial Natural rubber Color Yellow
- OPEN INDUSTRIES Stamp wetting machineTrusco Part No. 808-1957 Act on Promoting Green Procurement Conformity
- KOKUYO Ring-shaped paper flip <Meklin>It is a value-for-money type that is ideal for customers who use it in large numbers. Contains 50 transparent blue colors that are easy for both men and women to use. As it is a soft and highly elastic silicone rubber material, it fits tightly on your fingers and makes it easy to turn the paper. ... Read MoreMaterial Silicon rubberfrom S$8.29Min. 2 days
- Shachihata Office sponge antibacterial ecosOffice sponge containing inorganic antibacterial agent that has a long-lasting effectAct on Promoting Green Procurement Conformityfrom S$2.99Min. 2 days
- Crown Office Supplies Natural SpongeUses 100% natural sponge that is gentle on the hands and soft to the touch.
- Debika Color finger sackDurable and easy-to-use finger cots, various sizes to fit your fingers.RoHS directive (corresponding to 10 substances) Correspondence Material Natural rubber
- Crown Office Supplies Finger CapIt is hard to get stuffy because it has ventilation holes.RoHS directive (corresponding to 10 substances) Correspondence Material Natural rubber
- PLUS (Stationey) Finger sac antibacterialA finger cot antibacterial type that enables detailed work while protecting the fingertips, such as turning paper. The special double processing on the surface makes the fingertips firm and non-slip. It can be used not only for turning paper but also for work in factories. Made of natural rubber ... Read MoreMaterial Natural rubber Specification Antibacterial specification Color Orangefrom S$12.99Min. 2 days
- PLUS (Stationey) Finger sac candy boxedIt fits your fingers and feels easy to convey! A long type finger cot that is ideal for detailed work. The embossed shape on the surface provides a firm, non-slip fingertip. It can be used not only for turning paper but also for work in factories. A long type finger cot that covers deeply near th... Read MoreMaterial Natural rubber Color Yellowfrom S$26.99Min. 2 days
- KOKUYO Sponge bag for refillFor replenishment * Since natural sponge is used, the shape of the sponge varies from product to product.Specification For refilling in a bag Material Body: sponge
Filter by categories