Office Sponges
Other Related Pages
- PLUS (Stationey) MekballJust turn the ball and you will get an appropriate amount of water on your fingertips. Flip ... For bill accounting and slip arrangement. Paste ... Convenient for pasting stamps and stamps. Antibacterial agent compounded: A material containing an antibacterial agent is used for the main body. It ... Read MoreColor Blue Act on Promoting Green Procurement Conformity Outer Dimensions (mm) W74×D74×H41
- KOKUYO Office sponge / styrene container setRecycled plastic is used for the containerEco Mark Certification Number 17 112 245 External Dimensions / Height (mm) 39 External Dimensions / Width (mm) 68 Outer Dimensions / Depth (mm) 68 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Type Office sponge / body
- PLUS (Stationey) MecourtA non-slip cream on your fingertips that doesn't need water and doesn't get frustrating when you turn it over. Contains aloe extract, collagen, and hyaluronic acid in vegetable ceramide. Since it is a solid cream that does not use water, it is not sticky and does not wet books or magazine... Read MoreCapacity (g) 11 Material Case: 40% recycled ABS Act on Promoting Green Procurement Conformity Specification antibacterial Inner Diameter (Φmm) Φ40
- KOKUYO Paper-turning Cream MecreamSince your fingers do not slip, slips and documents can be turned over smoothly. It doesn't damage your fingertips and your fingertips don't get wet. The paper turning effect lasts for a long time.Outer Dimensions, Width W x Depth D x Height H (mm) 52×55×15
- KOKUYO Sponge for refillSponge / PUHeight (mm) 25 Outer Dimensions (mm) Φ55 Material Sponge: Polyurethane Type Sponge for refill
- YAMATO (office supplies) Non-slip NS-200 peachDoesn't stain documents: It doesn't moisten your fingertips, so the paper you touch doesn't swell. Comfortable without getting stuffy at your fingertips: Just put it on your fingertips. It doesn't get stuffy like a finger cot. Easy to wash with water. You can use it as it is even ... Read MoreAct on Promoting Green Procurement Conformity Color Pink Main Component Polyhydric alcohol
- OPEN INDUSTRIES Antibacterial sponge case round shapeRecycled ABS resin and antibacterial sponge are used for the case body.Mass (g) 36 Trusco Part No. 400-6127 Material Body: Reproduction ABS Act on Promoting Green Procurement Conformity Size (mm) Φ70×40
- OPEN INDUSTRIES Spare sponge round shapeA replacement sponge for the sponge case R-1.Material PUR Size (mm) Φ55×28 Mass (g) 5 Trusco Part No. 400-6135
- OPEN INDUSTRIES Stamp wetting machineTrusco Part No. 808-1957 Act on Promoting Green Procurement Conformity
- Shachihata Office sponge antibacterial ecosOffice sponge containing inorganic antibacterial agent that has a long-lasting effectAct on Promoting Green Procurement Conformityfrom S$2.99Min. 2 days
- Crown Office Supplies Natural SpongeUses 100% natural sponge that is gentle on the hands and soft to the touch.
- KOKUYO Sponge bag for refillFor replenishment * Since natural sponge is used, the shape of the sponge varies from product to product.Specification For refilling in a bag Material Body: sponge
- Fuekinori Kogyo KamicoolIt keeps your fingertips clean and does not damage your skin. The paper turning effect is high and continuous work is possible.Color (Body) Pink, (Cap) Natural Dimensions, Width W x Depth D x Height H (mm) 55×55×15 Act on Promoting Green Procurement Conformity
- Shachihata Office sponge refill antibacterialFor refilling office sponges containing inorganic antibacterial agents that have a long-lasting effectfrom S$2.29Min. 2 days
- KOKUYO Office sponge glass container setFor paper turning work and stamp pasting. * Since natural sponge is used, the shape of the sponge varies from product to product.Outer Dimensions (mm) Φ69×27 Specification With glass container Material Body: sponge, container: glass
- OPEN INDUSTRIES Antibacterial sponge caseTrusco Part No. 808-1914 Act on Promoting Green Procurement Conformity
- Debika Wood sponge case (replacement sponge)Mass (g) 11 Dimensions, Width W x Depth D x Height H (mm) 60×60×25 Material cellulosefrom S$2.29Min. 2 days
- Crown Office Supplies Poly sponge caseRoHS directive (corresponding to 10 substances) Correspondence Material Made of poly Outer Dimensions (mm) Round diameter 65from S$1.49Min. 2 days
- Debika Wood sponge caseMass (g) 22 Act on Promoting Green Procurement Conformity Dimensions, Width W x Depth D x Height H (mm) Φ74×25from S$2.99Min. 2 days
- YAMATO (office supplies) Non-slip hookNecessities around offices and cash registers. A solid type non-slip that does not use water. With a slightly fragrant, refreshing citrus scent. It doesn't moisten your fingertips, so the paper you touch doesn't swell. Just put it on your fingertips. It doesn't get stuffy like a finge... Read MoreAct on Promoting Green Procurement Conformity Color Pink Main Component Polyhydric alcoholfrom S$2.99Min. 5 days
- ESCO [Large] Thick finger cots (10 pieces)For male thumbQuantity 10 pieces Inner Diameter (Φmm) 21 Size L Material Natural rubber Outer Dimensions (mm) Φ24×52from S$7.99Min. 5 days
- ESCO Φ18mm Rubber thimble (yellow / 2 pieces)Inner Diameter (Φmm) 18 Quantity 2 pieces Height (mm) 25 Material Elastomerfrom S$6.39Min. 5 days
- Artec Water bowl (with sponge)With a sponge that does not spill water! A sponge case that puts water on the brush!Diameter x Length (Φmm x mm) 70×26 Set Contents Body x 1 Material PS Packaging With PP bagfrom S$1.19Min. 4 days
- YAMATO (office supplies) Non-slip hookAct on Promoting Green Procurement Conformityfrom S$3.29Min. 3 days
- ESCO [ Large ] Finger cot (antibacterial specification / 2 pieces)Quantity 2 pieces Inner Diameter (Φmm) 20 Size L Material Natural rubber Outer Dimensions (mm) Φ22×29from S$3.99Min. 5 days
- ESCO [ Small ] Finger cot (antibacterial specification / 2 pieces)Inner Diameter (Φmm) 15 Quantity 2 pieces Material Natural rubber Size S Outer Dimensions (mm) Φ17×27from S$3.99Min. 5 days
- ESCO [ Medium ] Finger cot (antibacterial specification / 2 pieces)Inner Diameter (Φmm) 17.5 Quantity 2 pieces Size Medium Material Natural rubber Outer Dimensions (mm) Φ19.5×29from S$3.99Min. 5 days
- ESCO Φ16mm Rubber thimble (pink / 2 pieces)Inner Diameter (Φmm) 16 Quantity 2 pieces Height (mm) 24 Material Elastomerfrom S$6.39Min. 5 days
- PLUS (Stationey) For Mekuball DisinfectantA disinfectant solution that is ideal for the material and design of paper turning [Mekball]. It is always kept clean, and now that the hygiene of common areas is a particular concern, it is ideal for personal use as well as installation and use in stores. [Features]・ Contains benzalkonium chlor... Read MoreCapacity (mL) 500 (about 33 times) Outer Dimensions, Width W x Depth D x Height H (mm) 62×62×215 Main Component Water, benzalkonium chloridefrom S$12.99Min. 2 days
- ESCO [Small and small] Finger cot (antibacterial specification / 2 pieces)Inner Diameter (Φmm) 13 Quantity 2 pieces Material Natural rubber Size SS Outer Dimensions (mm) Φ15×25from S$3.99Min. 5 days
- PLUS (Stationey) Paper Turning Mekuball CompactIdeal for installation in narrow spaces such as cash registers! Mekball is compact. Introducing even easier to use! [Features] 1. A proper amount of water gets on your fingertips You can put a proper amount of water on your fingertips just by opening the ball-type lid, filling it with water, and ... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) 60×60×41from S$8.69Min. 2 days
- ESCO Φ14mm Rubber thimble (orange / 2 pieces)Inner Diameter (Φmm) 14 Quantity 2 pieces Height (mm) 23 Material Elastomerfrom S$6.39Min. 5 days
- ESCO [Medium] Thick finger cots (10 pieces)For male index finger and female thumbQuantity 10 pieces Inner Diameter (Φmm) 18 Size Medium Material Natural rubber Outer Dimensions (mm) Φ21×46from S$7.99Min. 5 days
- ESCO [Small] Thick finger cots (10 pieces)For female index fingerQuantity 10 pieces Inner Diameter (Φmm) 15 Material Natural rubber Size S Outer Dimensions (mm) Φ18×40from S$7.99Min. 5 days
- PLUS (Stationey) Mekball Compact + disinfectant setIn consideration of hygiene, the new Mekball Compact and the disinfectant that keeps Mekball always clean are introduced as a set to enhance hygiene and you can use it with confidence. [Mekball Compact] 1. Ball type with an appropriate amount of water on your fingertips 2. Antibacterial agent for... Read Morefrom S$22.99Min. 2 days
- PLUS (Stationey) Mekuru Pocket Sterilization PortableEliminates the frustration that does not turn over! Mekuru pocket that has been renewed as a sterilization type. [feature] 1. A solid cream that turns firmly. 2. Sterilization processing containing benzalkonium chloride. Keeps the cream clean at all times. 3. Comes with a chain clip that is conve... Read MoreChain Length (mm) 100 Capacity (g) 2 (about 400 times) Outer Dimensions, Width W x Depth D x Height H (mm) 45×32.2×10 Material Case: PP, Chain: Iron Feature Sterilization typefrom S$4.19Min. 2 days
- Lemon Sponge case* We will deliver one of the images. * Assorted products. Color / pattern cannot be specifiedDiscontinued
- PLUS (Stationey) Mecourt Pocket Aloe InnA non-slip cream on your fingertips that doesn't need water and doesn't get frustrating when you turn it over. Compact size with a thickness of 7 mm (excluding the clip part) that is convenient to carry. With the included ball chain and clip, you can hang it on your bag, put it in a book ... Read MoreCapacity (g) About 2 Included Accessories Ball chain Material Case: Polypropylene (PP) with lame? Outer Dimensions (mm) W32.2 × D45 × H10 (including clip part)Discontinued
- PLUS (Stationey) Mekool Pocket Collagen InnA non-slip cream on your fingertips that doesn't need water and doesn't get frustrating when you turn it over. Compact size with a thickness of 7 mm (excluding the clip part) that is convenient to carry. With the included ball chain and clip, you can hang it on your bag, put it in a book ... Read MoreCapacity (g) About 2 Included Accessories Ball chain Material Case: Polypropylene (PP) with lame? Outer Dimensions (mm) W32.2 × D45 × H10 (including clip part)Discontinued