Clips / Rings
Other Related Pages
- MonotaRO Double Clip (Binder Clip)For organizing documents. * Please do not use it for any other purpose. * The number of bound sheets is a guideline.
- KOKUYO GEM CLIP (Paper Clip)Boxed type. A paper clip that can be held securely. You can choose the size and quantity according to your application.
- KOKUYO Double clip <SCEL-BO> Individual box typeIt is a box type with 10 pieces in a paper box. * The number of bindings is the value when using PPC paper 64g / m 2. Please note that it may be slightly less for recycled paper.Material Steel
- KOKUYO Double ClipThe handle can be folded back so it is not bulky. * The number of bindings is the value when using PPC paper 64g / m 2. Please note that it may be slightly less for recycled paper.Color Black Material Steel
- JOINTEX Slide ClipIt stops firmly and can be removed quickly! Easy to put on and take off! Since it can be easily removed, even if you close the double-sided printed document, you can quickly remove it for viewing.Specification JOINTEX original Color Silver Type Slide clip Material Stainless steel
- OHTO Paper super clipNumber of bound sheets 10 sheets of copy paper Since the content of the paper is 51% or more, it can be classified as paper.Number of Binding Sheets 10 sheets Material 51% paper, 49% PP resin
- SANKEI KIKOM Side Lever ClipA lever clip with a black-dyed body that does not rust easily. By bending the lever part to the side, the document can be opened comfortably and gently on paper.Color Black
- TRUSCO Resin card ringYou can open the ring and insert and remove the card freely. Spelling documents and cards.2018 Trusco page 10 0449 Material Nylon Specification White
- Mitsuya Centerpiece Clip Individual SaleA strong spring keeps documents together. The hole in the handle allows for hooking.from S$0.81Min. 2 days
- TOKIN Slide clip LL 20 pieces of silverIt can be stopped with a light force and is not small and bulky. Can be used many times, is environmentally friendly and economicalClip Width (mm) 35 Number of Binding Sheets 90 Size LL Color Silver Material Stainless steelfrom S$19.99Min. 2 days
- Lion Office Products V-them clipMain Unit Dimensions, Width W x Depth D x Height H (mm) 60×18×82 Case dimensions (width x depth x height) (mm) 60×18×82 RoHS directive (corresponding to 10 substances) Correspondence Color Gold Material (Case) Polypropylene / styrene resin Size Small (total length 25mm)from S$3.79Min. 2 days
- Velos Wire large W clipYou can also see the sandwiched part. Inconspicuous clipping.Size Lfrom S$2.99Min. 2 days
- ESCO 25mm Binder Clip (10pcs)Tip Width (mm) 25 Number of Binding Sheets 60 sheets Esco Part No. EA762FB-25 Material Nickel plating Color Silverfrom S$4.59Min. 2 days
- Mitsuya Gold Trettette + Zemkao's gold premium series. The force to pinch is strengthened by the hard wire specification that requires technology. There are no gaps in the iron wire, and the documents are tightly organized. The lower straight line processing makes it difficult for the paper clip to slip from the paper. ... Read MorePackaging Case with hook (lid: PP, container: PS) Color Gold (brass plating) Material Hard wirefrom S$4.49Min. 2 days
- Velos Zemclip Large VA standard paper clip that is very convenient for organizing small documents.Dimension (mm) 31×9×1 Mass (g) 40 (about 73) Color Gold Material Iron wire, brass plating under nickel Size Lfrom S$2.99Min. 2 days
- MAX clipEasy to insert and remove and can be used repeatedly [Manual clip]Color Color assortment Material (Clip) Stainless steelfrom S$8.69Min. 2 days
- OHTO Super Clip Color 25 PiecesA color type clip that is highly durable and simple to use.Mass of Main Unit (g) 0.52 Body dimensions (width W x height H x depth D) (mm) 10×18×3.5 Color Green/Blue/Pink/Lime/Purple 5 each Material Stainless steelfrom S$5.59Min. 2 days
- Mitsuya Lean clipMade of wire, it does not hide documents! The Clipmore series proposes a comfortable clip life with the new function of "+ α" for the "Tomeru" scene that is indispensable for daily life. Wire clipDimension (mm) 40×20×8 Color Gold Size S Material Steel wirefrom S$3.99Min. 2 days
- Velos Small W clipApproximately 60 sheets of paper binding (copy paper). You can also hang it by hanging the handle on the hook.Dimension (mm) 38×19×9 Size Sfrom S$2.69Min. 4 days
- MonotaRO Card ring + 10 piecesDocuments can be organized in a click ring. Convenient for inserting and removing bound cards and paper. Document organization. Summary of sample book. * Do not use for any other purpose. * When not in use, keep it in a ring state. * Because it is a plated product, it may rust depending on the st... Read MoreMaterial (Main Unit) Iron + nickel plating
- KOKUYO Card ring (packed)For organizing and storing perforated documents.
- MonotaRO Bulldog Clips Box PackagingIt is convenient for bundling materials. * Please refrain from using it for any purpose other than binding documents. * It may rust depending on the ambient temperature, humidity, and storage conditions. * Do not store or leave the product within the reach of children.Surface Treatment Nickel plating Color Silver Material (Main Unit) Steel
- Crown Office Supplies Double clipFold back the lever when pinching, and return the lever after pinching.Color Black RoHS directive (corresponding to 10 substances) Correspondence
- Crown Office Supplies Double ring (with plastic case)Material Hard steel wire nickel-plated finish
- KOKUYO Bulldog ClipEasy to insert and remove, you can quickly organize documents and memos. * The number of bindings is the value when using PPC paper 64g / m 2. Please note that it may be slightly less for recycled paper.Color Silver Material Steel
- TRUSCO Stainless card linkYou can open the ring and insert and remove the card freely. Spell documents / cards.Material / Finish Stainless steel (SUS304)
- MonotaRO Magnet clip boxThe magnet type allows you to easily take out and store the clip. For storing clips * Do not use for any other purpose. * Clips are not included.Outer Dimensions, Width W x Depth D x Height H (mm) 42×42×69 Color Black Material PS
- KOKUYO Bulldog Clip● Boxed type. Easy to insert and remove, quickly organize documents and memos. You can choose the size and the number of containers according to your convenience. * The number of bindings is the value when using PPC paper 64g / m 2. Please note that it may be slightly less for recycled paper.Color Silver
- SANKEI KIKOM Double ringIt is a double ring that does not come off. We have a variety of sizes to suit the type and application of the key.
- PLUS (Stationey) Double ClipA double clip that firmly holds in, a classic shape that is easy to use because it is simple. Pinch the silver handle with your fingers to open the clip and easily pinch the paper. The handle is foldable after being pinched, so documents can be organized smartly. Originally it was a clip for docu... Read More
- KOKUYO Double ring packConvenient for key replacement. It is a product that can be hung on a display or exhibition stand for display.
- PLUS (Stationey) Them clipA paper clip that is convenient for organizing and temporarily fixing small amounts of documents. An elongated oval standard clip that is simple and easy to use. Easy-to-use silver color. A paper clip that is very useful when closing a small number of documents and submissions that tend to fall a... Read MoreMaterial Iron, nickel plating Color Silver
- MonotaRO Paper ClipReusable clip. *This is a dedicated part for holder paper clip (03463757). Other than this product, it may not be suitable.Clip Width (mm) 13 Binding Width (mm) 16 Mass (g) 90 Number of Binding Sheets Approx. 40 Size Medium Color Silver Material Stainless steel
- KOKUYO Mountain clipHold thick documents and large paper firmly. * The number of bindings is the value when using PPC paper 64g / m 2. Please note that it may be slightly less for recycled paper.Color Silver Material Steel
- Crown Office Supplies Bulldog Clip PackThe big eyeball that can be hung on a nail is the decisive factor! Double-plated finish, spring is carbon wire, pinching force does not weaken.RoHS directive (corresponding to 10 substances) Correspondence Color Silver
- Crown Office Supplies Card ring (boxed)The engagement is tight and does not shift during use. For vinyl sheets and cardboard sample books, etc.Material Hard steel wire nickel-plated finish
- SMARTVALUE Double clip silverAffordable double clip!Type Double clip Specification JOINTEX original, sMART VALUE Color Silver Material Steel
- SANKEI KIKOM Double ClipIt is a clip with specifications that the main body is black-dyed to prevent rust. A non-bulky clip that's perfect for organizing your documents.Color Black
Filter by categories