Manual Feed Clips
Other Related Pages
- OHTO Paper super clipNumber of bound sheets 10 sheets of copy paper Since the content of the paper is 51% or more, it can be classified as paper.Number of Binding Sheets 10 sheets Material 51% paper, 49% PP resin
- TOKIN Slide clip LL 20 pieces of silverIt can be stopped with a light force and is not small and bulky. Can be used many times, is environmentally friendly and economicalClip Width (mm) 35 Number of Binding Sheets 90 Size LL Color Silver Material Stainless steelfrom S$19.99Min. 2 days
- MAX clipEasy to insert and remove and can be used repeatedly [Manual clip]Color Color assortment Material (Clip) Stainless steelfrom S$8.69Min. 2 days
- OHTO 100 Super ClipsStronger than traditional clips. For documents and slips. For organizing tickets and cards, for money clips and bookmarks.Number of Binding Sheets 30 sheets of copy paper Dimensions, Width W x Height H x Depth D (mm) 54×80×21 Mass (g) 67
- CREW'S Laurel Crystal Plastic Clip AssIt is a transparent crystal color plastic paper clip! You can insert 10 sheets of copy paper!Dimension (mm) 21×11 Color Assorted Material PS
- OHTO Super Clip Large Stainless Steel BallLarge and easy to stop L size. Stronger than traditional clips. For documents and slips. For organizing tickets and cards, for money clips and bookmarks.Number of Binding Sheets 40 sheets (copy paper) Dimensions, Width W x Height H x Depth D (mm) 54×80×21 Mass (g) 73 Color Silverfrom S$9.79Min. 2 days
- MAX Manual feed clipIt can be used for sticky notes and indexes. Arrange infinite paper material clip. A paper clip on which you can write characters. Holds 15 sheets of paper firmly.
- OHTO Entering 50 Super ClipsIt is stronger and more durable than traditional clips.Number of Binding Sheets 30 sheets of copy paper Mass (g) 31 Dimensions, Width W x Height H x Depth D (mm) 52×85×12 Material Stainless steel
- MAX Clip with remover caseEasy to insert and remove and can be used repeatedly [Manual clip]Number of Binding Sheets 30 Material (Clip) Stainless steel
- SONiC Hanging clipWith a loop that can be hung.Tip Width (mm) 14 Number of Binding Sheets About 30 Holding Power Approximately 30 bindings Material PP / Steel Main Materials PP / Steel
- Debika Plastic clipIdeal for organizing documents, slips, materials, etc.Dimensions, Width W x Depth D x Height H (mm) 18×14×33 Color Color assortment RoHS directive (corresponding to 10 substances) Correspondencefrom S$2.99Min. 2 days
- OHTO Slide clipperEasy one-touch removal by simply "pushing" and "pulling" thick documents. For organizing documents and slipsRoHS directive (corresponding to 10 substances) Correspondence
- SONiC Corner clipThe corners are refreshing! The characters are refreshing!Tip Width (mm) 37 Main Materials ABS / Steel Material ABS / Steel Number of Binding Sheets About 50 Holding Power Approximately 50 binding sheets Color Blue / green / peach / transparent
- Mitsuya Corner clipCompact and firm corners! The Clipmore series proposes a comfortable clip life with the new function of "+ α" for the "Tomeru" scene that is indispensable for daily life.Color Color assortmentfrom S$3.99Min. 6 days
- MAX Disney Collection Clip with remover caseIt's tight and firm. A lovely, character-filled clip. Double spring structure holds 2 to 10 sheets firmly. Easy to insert and remove, can be used repeatedly Remove it and store it as it is.Number of Binding Sheets 10 Mass (g) 14.4 (case + clip) Material (Case) ABS Dimensions, Width W x Length L x Height H (mm) Clip / 17 × 14 × 4 Quantity (pieces) Purple Pink x 3 each, Silver x 4 Material (Clip) Stainless steelfrom S$5.99Min. 7 days
- Debika Plastic clip clear4 piecesDimensions, Width W x Depth D x Height H (mm) 18×14×33 Mass (g) 14 (including packaging materials)from S$2.99Min. 6 days
- Designphil(MIDORI) Index clipContent 18 pieces (6 x 3 colors) Dimensions (H x W x D) (mm) 25-35×21-28×1
- Designphil(MIDORI) P-51 ClipsClip easily just by sliding. Holds up to about 10 sheets of copy paper. * Please note that the main body may be damaged if documents with a thickness of 1 mm or more are fastened.Dimensions (H x W x D) (mm) 10.5~19×18~20×5~5.5 Content 18 pieces (6 colors x 3 pieces)from S$6.49Min. 6 days
- Lion Office Products Macaroon design clipWhen you open the case that looks like a real macaron, there are 12 small macaroons inside! Not only cute but also practical! Up to 10 sheets of PPC paper can be fastened. When sandwiching the paper, slide it into the recess on the front of the macaron design clip. In addition to spelling documen... Read Morefrom S$5.99Min. 6 days
- Lion Office Products Macaroon design clipThe case and contents look just like real macaroons. A design clip that makes every day fun.Number of Clips 12 pieces Case dimensions (width x depth x height) (mm) 50×50×28 Material Paper, PP resin, recycled PP resin Color Peachfrom S$5.99Min. 6 days
- KOKUYO Krupp rotary clipA new type of clip that closes a document by inserting it through the wide opening and rotating it to push it in. Since there is no handle, it does not get in the way when turning the paper. Documents with the same thickness as the back width of the clip can be clipped, so the clip part will not ... Read MoreColor SilverDiscontinued
- Miyoshi Money clip silverThere are many areas where small amount of banknotes are used overseas, and the number of banknotes to carry tends to be larger than in Japan. There are also many opportunities to use small bills, such as giving tips. You can use small bills smartly by collecting small bills separately from your ... Read MoreMass (g) About 15 Dimensions, Width W x Height H x Depth D (mm) About 20 × 55 × 8 Color Silver Material SteelDiscontinued
- KOKUYO Corner ClipYou can close it neatly without sticking out from the corner of the paper. Approximately 40 binding sheets.Outer Dimensions / Depth (mm) 19 External Dimensions / Height (mm) 29 External Dimensions / Width (mm) 52 Tip Width (mm) 52 Number of Page About 40 Material Clip part: PP, spring: Steel Color Color assortmentDiscontinued
- Designphil(MIDORI) Mini clipMaterial Body: Made of ABS Spring: Spring steel Dimensions (H x W x D) (mm) 16~25×17~24×11.5Discontinued
- KING JIM Paper clip series Hanko clipA clip that feels like a stamp! Comes with a case that is convenient for storage and carryingOuter Diameter (Φmm) 28 Set Contents 4 types x 3 Number of Binding Sheets About 10 sheets Material (Case) PP Material (Main Unit) Stainless steel Case Dimensions (mm) Φ34×10.5Discontinued
- OHTO Super clip clear 36 shotsFive clear colors that stop cutely. Clear, cute and colorful around the desk for documents and slips, money clips and bookmarksNumber of Binding Sheets 15 sheets of copy paper Mass (g) 23 Dimensions, Width W x Height H x Depth D (mm) 67×140×15 Color Color assortmentDiscontinued
- KING JIM Paper clip series Human type clipA fun paper clip series to choose from. Clips with cute 3 poses!Diameter (Φmm) 28 Material Stainless steelDiscontinued
- Lion Office Products Macaroon design clipIt is classified as paper products by the raw material that contains 51% paper and 49% resin in a part of the clip material, and can be disposed of as paper waste. It reproduces the texture of an actual macaron and has a nice texture. Besides spelling documents, it can be used as a bookmark for a... Read MoreMaterial (Paper) PP resin Main Unit Dimensions, Width W x Depth D x Height H (mm) 15×15×9Discontinued