Other Clips
Other Related Pages
- OHTO Super Clip Color 25 PiecesA color type clip that is highly durable and simple to use.Mass of Main Unit (g) 0.52 Body dimensions (width W x height H x depth D) (mm) 10×18×3.5 Color Green/Blue/Pink/Lime/Purple 5 each Material Stainless steelfrom S$5.59Min. 2 days
- Kyoei Plastic Magnet clicksSince the pedestal has a strong magnet, it stably supports the POP card on furniture and steel parts of the wall.
- TRUSCO Stand clipYou can insert 90 sheets of A4 copy paper. The mouth opens wide, making it extremely easy to use.2018 Trusco page 10 0381 Mass (g) 120 Dimensions, Height x Width (mm) 32.6×18.0from S$17.99Min. 2 days
- DULTON MEMO CLIP CUBE Memo clip cubeDesktop type clip holder Ideal for price card holders.Height (mm) 115 Material Aluminumfrom S$5.79Min. 2 days
- Kyoei Plastic Cricks Magnet Stand M WhiteRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.09Min. 2 days
- Kyoei Plastic Cricks Magnet Stand S WhiteRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.09Min. 2 days
- Mitsuya Mountain clipThe large pinch keeps large documents firmly. It can be used not only as a stationery but also as an auxiliary tool for factories, studios, and crafts.Color Silver (nickel plating) Material Steel plate / springfrom S$3.49Min. 2 days
- KOKUYO Picola plastic clip flaskSince the case is a drawer type, it is easy to take out the contents, and you can safely take out thumbtacks. After using the contents, you can use it as an accessory case.External Dimensions / Height (mm) 25 External Dimensions / Width (mm) 50 Outer Dimensions / Depth (mm) 65 Material Body: R-PS, Spring: Steel Type Plastic clip <flask>
- Designphil(MIDORI) Mini clip holderA convenient pen holder that can be clipped onto your notebook. With a spring with good elasticity, it can be used for pens with a small diameter to thick pens such as multicolor pens.Height (mm) 100 Width (mm) 67 Length (mm) 12from S$6.89Min. 2 days
- ESCO 65mm bamboo clips (10 pieces)Dimension (mm) 9×15×65 Esco Part No. EA762FB-11from S$4.49Min. 2 days
- Kyoei Plastic Middle click board clip typeThe wide-span and outstandingly stable clip is ideal for large pops and exhibitions. Board clip part (Puts from card to board. Opening 10 mm.) Large clip part (with non-slip. Easy to put furniture, pipes, etc. Opening 50 mm.)Color Clear RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 2 days
- Mitsuya Mountain Shape Clip Individual SaleThe large pinch keeps large documents firmly. It can be used not only as a stationery but also as an auxiliary tool for factories, studios, and crafts.Color Silver (nickel plating) Material Steel plate / springfrom S$1.79Min. 2 days
- Kyoei Plastic ClicksA turn price clip that allows you to freely adjust the angle of the 360-degree strut. Please use it for various purposes such as store pops, price cards, and memo clips.from S$3.59Min. 2 days
- ESCO 55mm Clip (Od Color / 10pcs)Dimension (mm) 17.5×30×55 Esco Part No. EA762FB-205 Material Iron Color OD colorfrom S$6.59Min. 6 days
- Velos Transparent ton clip small 5PA fashionable transparent color clip that is convenient for color classification. You can hang documents by sandwiching them! Since the hook hole is large, you can hang it on a Velos Dharma thumbtack. KDimension (mm) 36×40×22 Color Color assortmentfrom S$5.59Min. 4 days
- DULTON METAL CLIP Metal clipMetal memo clipDimension (mm) 46×117×33 Material Steel, aluminumfrom S$5.99Min. 11 days
- Designphil(MIDORI) Belt sealA belt sticker with a pen holder that is convenient to attach to notebooks, notebooks, and files. The pen holder supports pens up to 13 mm in diameter.
- Velos Heart clip 3PMade of resin that has a large holding part and is easy on the hands, it can be easily clipped.Dimension (mm) 58×33×15 Material ABS, steel wire, steel, nickel platingfrom S$4.99Min. 4 days
- Kyoei Plastic Hang clipA POP clip exclusively for downward exhibition. You can pinch from the card to the board.from S$5.09Min. 5 days
- Velos ClipIt doesn't get dirty, it doesn't break, and it can be written. Turn it around and snap it. Can be used over and over again.Dimension (mm) 40×33×6 Color Color assortment Material Polypropylenefrom S$3.19Min. 2 days
- OHTO Slide clipper clear +LEasy to stop and remove One-touch! Color type binding toolMass of Main Unit (g) 2.2 Color Clear/Blue/Pink 2/Green 1 Material (Cover) PC Material (Slider) Stainless steel
- Designphil(MIDORI) Pin clip siliconContent 2 pieces (with hook-compatible PET case) Material Body: Silicone, Hook part: Iron + brassfrom S$8.89Min. 7 days
- DULTON TITLE CLIP Title clipTitle clip Both clip type and stand type can be installed in various ways. Ideal for sorting price card holders and documents.Color Silver Material Steelfrom S$1.89Min. 11 days
- DULTON MEMO CLIP BALL Memo clip ballDesktop type clip holder Ideal for price card holders.Height (mm) 115 Material Aluminumfrom S$5.79Min. 11 days
- NORITSUISU Noritz sign guide insertion typeYou can use it by replacing the paper created on your computer.Mass (g) 380 Dimensions, Width W x Depth D x Height H (mm) 280×50×215from S$139.90Min. 12 days
- ESCO 190x30x30mm universal clipWith a safety stopper (yellow ring) A powerful clip that can be fastened with a single touch.Heat Resistance Temperature (℃) -30~110 Dimension (mm) 190×30×30 Esco Part No. EA762FB-190 Material Polypropylenefrom S$4.29Min. 6 days
- DULTON MEMONGERMini size wooden hanger Can be used for memo clips, photos, and postcard clips.Dimension (mm) 84×90 Material Birdwood, steelfrom S$7.29Min. 11 days
- ESCO 55mm stainless clip (5 pieces)Dimension (mm) 17×26×55 Esco Part No. EA762FB-13 Color Silver Material Stainless steel 18-8 (SUS304)from S$9.69Min. 6 days
- Nippon Chuko Chocolate note clipA cute chocolate memo clip that is perfect as a gift.Dimension (mm) 19×30from S$5.89Min. 5 days
- Mitsuya Mini Clothes Peg NeneA small clothespin-type clip that is convenient for sandwiching interiors such as photos. clipOverall Length (mm) 25 Packaging PS case for convenient storage Material PS resin / springfrom S$3.49Min. 7 days
- Mitsuya V Clip (Paper Clip) 22mm 1000pcsEasy-to-use triangular paper clip (gold color). Approximately 1000 pieces. The total length is 22 mm.Overall Length (mm) 22 Color Gold (brass plating) Packaging Paper boxed Material Steel wirefrom S$7.49Min. 4 days
- ESCO 34mm Loose Leaf Binder Rings Card Rings (10 Pieces)Quantity 10 pieces Outer Diameter (Φmm) 34 Material Hard steel wire nickel-plated finishfrom S$4.29Min. 5 days
- Velos Heart mirror clipAppearance check anywhere / Do not lose with a mirror with a clip / Aluminum mirrorDimension (mm) 69×45 Material Aluminumfrom S$4.19Min. 8 days
- SANPLATEC One-touch protocol holderOne-touch replacement of documents such as protocols, speedy! To set, just insert the documents from below. When you release it, it is held in the holder. To remove it, just pull the document down. Made entirely of stainless steel, it can be autoclaved and sprayed with alcohol. * Magnets are not ... Read MoreMaterial SUS Base Dimensions (mm) 135×135 Part No. OPH Dimensions (Width W x Height H) (mm) 200×398~540from S$119.90Min. 9 days
- Mitsuya Two-Down Clip 100pcsA two-dan clip with clips on both ends for connecting drawing paper. Made of aluminum, it does not rust easily.Overall Length (mm) 48 Material Aluminum Packaging Paper boxed Color Silverfrom S$59.99Min. 8 days
- ESCO Aluminum Clothespins Clips (5 Pieces)Dimension (mm) 17×55×12 Quantity 5 pieces Material Aluminumfrom S$3.49Min. 5 days
- Mitsuya Bachi-Shaped ClipA clip in the shape of a drumstick.Packaging Paper boxed Color Silver (nickel plating) Material Steel plate, spring
- ESCO 40mm Loose Leaf Binder Rings Card Rings (9 Pieces)Outer Diameter (Φmm) 40 Material Hard steel wire nickel-plated finish Quantity Ninefrom S$4.29Min. 5 days