Slide Clips & Dispensers
Other Related Pages
- JOINTEX Slide ClipIt stops firmly and can be removed quickly! Easy to put on and take off! Since it can be easily removed, even if you close the double-sided printed document, you can quickly remove it for viewing.Specification JOINTEX original Color Silver Type Slide clip Material Stainless steel
- MonotaRO Paper ClipReusable clip. *This is a dedicated part for holder paper clip (03463757). Other than this product, it may not be suitable.Clip Width (mm) 13 Binding Width (mm) 16 Mass (g) 90 Number of Binding Sheets Approx. 40 Size Medium Color Silver Material Stainless steel
- KOKUYO Wani DamaReplacement ball for crocodile clip. With non-slip that is easy to remove!Color Silverfrom S$4.19Min. 2 days
- OHTO 50 gacha balls [small]Economical because it can be used repeatedly without damaging the paperDimension (mm) 10×18×3.5 Number of Binding Sheets 15 sheets of copy paper RoHS directive (corresponding to 10 substances) Correspondence Specification Plastic case + blister specification Size S Color Silver
- OHTO Gacha Ball [Large]Economical because it can be used repeatedly without damaging the paperNumber of Binding Sheets Copy paper 60 RoHS directive (corresponding to 10 substances) Correspondence Size L Specification Plastic case + blister specification Color Silverfrom S$7.99Min. 2 days
- OHTO Smile super clipIt is stronger and more durable than traditional clips. For organizing tickets and cards, for money clips and bookmarks.Mass (g) 0.6 Dimensions, Width W x Height H x Depth D (mm) 10×18×3.5 Number of Binding Sheets Copy paper 30 RoHS directive (corresponding to 10 substances) Correspondence Color Silver Material Steelfrom S$6.79Min. 7 days
- OHTO Smile Super Clip / ColorIt is stronger and more durable than traditional clips. For organizing tickets and cards, for money clips and bookmarks.Mass (g) 0.6 Dimensions, Width W x Height H x Depth D (mm) 10×18×3.5 Number of Binding Sheets Copy paper 30 RoHS directive (corresponding to 10 substances) Correspondence Material Steel Color Yellow, green, orange, pinkfrom S$6.79Min. 6 days
- ESCO Handy clipAct on Promoting Green Procurement Conformity Esco Part No. EA762HM-10 Color Silver Material Stainless steelfrom S$7.59Min. 6 days
- ESCO 6.4mm thickness clip (stainless steel / 50 pieces)Dimension (mm) 16×11×6.4 Esco Part No. EA762HM-102 Suitable for For EA762HM-10 Color Silver Material Stainless steelfrom S$7.59Min. 6 days
- ESCO 4.8mm thickness clip (stainless steel / 55 pieces)Dimension (mm) 16×11×4.8 Esco Part No. EA762HM-101 Suitable for For EA762HM-10 Color Silver Material Stainless steelfrom S$7.59Min. 6 days
- KOKUYO Crocodile clipIt is not bulky because it does not have a handle. Ideal for stopping a large amount of clips. You can fire continuously while facing up (8 shots). The crocodile ball has a non-slip so that it can be easily removed. Comes with a convenient remover. Recycled resin is used for the main body.Eco Mark Certification Number 17 112 253 Color (Body) Blue Material Body / R-ABS Eco Mark Certification Certification Color SilverDiscontinued