Index Labels
An index label is a sticker label that is mainly used for the purpose of indexing and landmarks in organizing documents. You can quickly reach the target page by creating tabs by folding the sealing surface inside the paper and using it as an index. Characters can be entered on the index label. There are various types of index labels such as color index labels, 12-color index labels that are easy to organize by month, and laminate labels that are easy to protect.
Other Related Pages
- KOKUYO TACK Index (Recyclable)It can be discarded as it is pasted as used magazine paper. An adhesive that dissolves in a weak alkaline aqueous solution is used for the seal part. Since it uses recycled paper, it will discolor if used and stored in a place exposed to light. It can be discarded as used magazine paper. Adhesive... Read MoreEco Mark Certification Number 17 112 044 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity
- NICHIBAN MyTack Laminate Color IndexYou can speed up organizing, sorting, and displaying. A label with a transparent plastic protective film. It is resistant to water and dirt, and the displayed characters are clear and never disappear.Mass (g) 22 Label Size (mm) 23 x 29 (before double-sided lamination) Adhesive Acrylic Base Material High-quality paper Release Liner Non-poly-laminated paper
- NICHIBAN MyTack index blue frameRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.29Min. 2 days
- NICHIBAN MyTac Recycle Index Blue frameEco Mark Certification Number 18 112 009 Eco Mark Certification Certification Recycled paper use mark Conformity Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 2 days
- NICHIBAN MyTac Recycle Index Red frameThe Mytac Recycle Index is an environmentally friendly product that can be recycled while still attached to the document. The base material is recycled paper with a recycled pulp content of 100% and a whiteness of 70%. Uses an adhesive that disperses in a weakly alkaline aqueous solution. Uses un... Read MoreBase Material 100% recycled paper recycled paper Eco Mark Certification Number 18 112 009 Label Size (mm) 23×29 Size A4 Eco Mark Certification Certification Recycled paper use mark Conformity Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Adhesive Disaggregating adhesive (acrylic) Release Liner Non-poly-laminated paper Color Redfrom S$11.99Min. 2 days
- NICHIBAN MyTac recycling index + blue frame + small amount typeThe Mytac Recycle Index is an environmentally friendly product that can be recycled while still attached to the document. (RC mark indicates recyclability) Recycled paper with a recycled pulp content of 70% and a whiteness of 70% is used. Uses an adhesive that disperses in a weakly alkaline aqueo... Read MoreAdhesive (Dissolvable adhesive acrylic) Eco Mark Certification Number 18 112 009 Whiteness (%) 70 Base Material 70% recycled paper recycled paper Frame Color Blue Eco Mark Certification Certification Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Release Liner Non-poly-laminated paperfrom S$1.69Min. 6 days
- JOINTEX Index labelA convenient index for headings of notes and files.Type Index label Material High-quality paper Specification No film, JOINTEX originalfrom S$19.99Min. 6 days
- KOKUYO TACK Index (Paper Label)It is hard to get dirty and the written characters are vivid! Strong adhesive.Material Paper
- KOKUYO Tuck index C with transparent protective filmIt is hard to get dirty and the written characters are vivid. With transparent protective film.
- NICHIBAN MyTack indexYou can speed up organizing, sorting, and displaying.Adhesive Acrylic Base Material High-quality paper Release Liner Non-poly-laminated paper
- NICHIBAN MYTAC laminate indexA label with a transparent plastic protective film. It is resistant to water and dirt, and the displayed characters are clear and never disappear.Adhesive Acrylic Base Material High-quality paper Release Liner Non-poly-laminated paper Material Protective film / polypropylene
- KOKUYO Tuck Index <PasoPri>It can be handwritten or printed with an inkjet printer. If you use the easy editing/printing software <Awase Master 4/Pasopuri Function>, you can easily align the characters. Furthermore, in the case of solid colors, you can select the frame pattern and color for printing. The label body i... Read MoreSheet Size (mm) 148×100
- KOKUYO TACK Index (Color)Because it uses high-quality colored paper, it has excellent writing characteristics.Adhesive Strong adhesive
- NICHIBAN MyTac PC labelAn affordable adhesive label created for personal computer printers. Since it is a "postcard size", you can print from a small amount. The peeling paper is not resin-laminated. You can also use it by handwriting. For organizing classification display and heading display.Adhesive Acrylic Size For postcard size Base Material High-quality paper Release Liner Non-poly-laminated paper
- NICHIBAN My Tuck Label RimukaWhen peeling off, there is little adhesive residue, the other party is not damaged, the label can be peeled off cleanly / Uses renewable peeling paper that is not laminatedWidth (mm) 100 Height (mm) 155 Length (mm) 2 Adhesive Acrylic Base Material High-quality paper Release Liner Non-poly-laminated paper Color Plain white
- A-one Self indexA handwritten index label that is useful for heading files and notes. The backing paper of the label is recyclable.Type Strong adhesive
- NICHIBAN Laminate index blue frameConvenient for heading and organizing books and documents. Comes with a transparent protective film that firmly protects the label from tears and dirt. Uses unlaminated, renewable peeling paper. It is especially effective for general display, organized classification display, title, equipment, na... Read MoreLabel Size (mm) 40×34 Adhesive Acrylic Color Blue Release Liner Non-poly-laminated paper Size XLfrom S$3.29Min. 2 days
- KOKUYO Tag Index (Paper Label, Value Pack)Since it is compatible with the long-selling and reliable KOKUYO index title printer "Title Brain 2", it is possible to print in a stand-alone environment even for mass production. Recommended value pack for bulk buying for heavy usersNumber of Labels 1200 Label Size (mm) 23×29 Frame Color Blue Size Medium
- NICHIBAN MyTack Color IndexYou can speed up organizing, sorting, and displaying.Mass (g) 14 Label Size (mm) 23×29 Adhesive Acrylic Base Material High-quality paper Release Liner Non-poly-laminated paper
- NICHIBAN MyTac Recycle Index Blue frameThe Mytac Recycle Index is an environmentally friendly product that can be recycled while still attached to the document. The base material is recycled paper with a recycled pulp content of 100% and a whiteness of 70%. Uses an adhesive that disperses in a weakly alkaline aqueous solution. Uses un... Read MoreBase Material 100% recycled paper recycled paper Eco Mark Certification Number 18 112 009 Label Size (mm) 23×29 Size A4 Color Blue Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence Adhesive Disaggregating adhesive (acrylic) Release Liner Non-poly-laminated paperfrom S$11.99Min. 2 days
- NICHIBAN MyTack index blue frameRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.29Min. 2 days
- KOKUYO Tuck index (paper label, value)Label Size (mm) 27×34 Number of Labels 900 Frame Color Blue Size L
- KOKUYO Tuck Index (Paper Label, Value Pack)Number of Labels 1200 Label Size (mm) 23×29 Size Medium Frame Color Redfrom S$12.99Min. 2 days
- NICHIBAN MyTac Recycle Index Blue frameEco Mark Certification Number 18 112 009 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 2 days
- NICHIBAN My tack labelConvenient label with adhesive that can be applied as-is / Uses non-laminated recyclable peeling paperWidth (mm) 100 Height (mm) 155 Length (mm) 2 Adhesive Acrylic Base Material High-quality paper Release Liner Non-poly-laminated paper Color Plain white
- NICHIBAN MyTack index red frameRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.19Min. 2 days
- NICHIBAN MyTack index red frameRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.29Min. 2 days
- JOINTEX Index LabelA useful index for note and file headings.Material High-quality paper Type Index label Specification No film, JOINTEX originalfrom S$2.09Min. 2 days
- KOKUYO Tuck index (paper label, value)Number of Labels 1760 Label Size (mm) 18×25 Frame Color Blue Size S
- KIHARA Amenity + Label Keeper for rough surfaceSize (mm) Vertical 40 x Horizontal 60from S$14.99Min. 2 days
- KOKUYO Tuck Index (Paper Label, Value Pack)Label Size (mm) 27×34 Number of Labels 900 Size L Frame Color Redfrom S$12.99Min. 2 days
- KOKUYO Tuck Index (Paper Label, Value Pack)Number of Labels 1760 Label Size (mm) 18×25 Frame Color Red Size Sfrom S$12.99Min. 2 days
- KIHARA Printer barcode OCR label + A4Paper Thickness (g/m2) 118 Imposition 36 Suitable Size (mm) 40 x 80 (label keeper) Size A4 Label With strong adhesivefrom S$49.99Min. 2 days
- KOKUYO Tack Index <PasoPri> (protective film integrated type)The integrated type of paper and protective film saves you the trouble of pasting twice, and there is no worry of slipping when pasting. You can also print with an inkjet printer or Title Brain 2 (label writer). This is convenient when creating a large number of items. A tuck index that can be ea... Read MoreMaterial (Film) PP Dimension (mm) (Seat) 148 x 100 Label Size, per Sheet (mm) 23×31 Quantity 72 (piece)from S$4.39Min. 2 days