Ready-Made Desk Mats
Other Related Pages
- MonotaRO Desk Mat 1.2mm with UnderlayA mat suitable for writing stamps. Difficult to transfer copies and photos. For preventing scratches and dirt on the desk top plate. For writing work at the desk. * The product may expand, contract, warp, or discolor depending on the usage environment such as temperature, humidity, and direct sun... Read MoreColor Overlay / Clear, Underlay / Green Thickness (mm) Overlay: 1.2, Underlay: 2.0 Type Underlay
- KOKUYO Desk Mat (with Underlay)The desk mat itself has a light transparent green color. Comes with light green resin underlay *Because the soft vinyl chloride desk mat is a material that easily expands and contracts, please note that the external dimensions may differ from those shown. *Ink may transfer depending on the type o... Read MoreThickness (mm) Overlay: 1.7, Underlay: 2.0 Type Underlay
- PLUS (Stationey) Desk mat economy transparent glossyA simple desk mat that pursues cost and protects the desk from scratches and dirt. A desk mat with a mat thickness of 1.2 mm. You can make the most of the texture of the desk. Since the material is soft polyvinyl chloride, it is highly transparent, flexible and supple. The simple specifications o... Read MoreType Single (without underlay) Color Transparent
- PLUS (Stationey) Diagonal cut desk mat economy transparent translucent mouse compatible softA desk mat that protects your desk from scratches and dirt. A desk mat made of recycled materials in consideration of the environment. The matte surface is a semi-glossy type that suppresses light reflection. (Non-glare (texture) type) A type that reduces ink transfer even if a copy of printed ma... Read MoreMat thickness (mm) 1.2 Type Single (without underlay) Color Transparent
- KOKUYO Desk Mat (No Underlay)The product may expand, contract, warp, or discolor due to temperature, humidity, direct sunlight, etc. The desk mat itself has a light transparent green color. *Because the soft vinyl chloride desk mat is a material that easily expands and contracts, please note that the external dimensions may ... Read MoreType No underlay Thickness (mm) Overlay: 1.7 Color Overlay: transparent green, glossy
- IRIS OHYAMA Desk MatBy applying special processing on the front surface, it is ideal for using an optical mouse, and it is not sticky and the characters are hard to be reflected. It comes with an address table and an underlay.Specification For new JIS Thickness (mm) 1.2 Included Accessories Address table, underlay Color Overlay / Clear, Underlay / Green
- PLUS (Stationey) Diagonal cut desk mat economy underlay semi glossy mouse compatible softA desk mat that protects your desk from scratches and dirt. A desk mat made of recycled materials in consideration of the environment. Comes with a green underlay. (W type) The matte surface is a semi-glossy type that suppresses light reflection. (Non-glare (texture) type) A type that reduces ink... Read MoreColor (Underlay) Green Underlay thickness (mm) 0.7 Mat thickness (mm) 1.2 Act on Promoting Green Procurement Conformity Type Double (with underlay)
- KOKUYO Desk Mat Hard Acrylic with UnderlayAcrylic plate with excellent durability and non-transferability. Comes with a light green underlay. Acrylic plate with excellent durability and non-transferability. Comes with a light green underlay. *Ink may transfer depending on the type of copier/printer and usage environment. (Including non-t... Read MoreThickness (mm) Overlay: 2.0, Underlay: 2.0 Type Underlay
- KOKUYO Desk mat soft (economy type)Even if it is thin, it is easy to stamp and has excellent writing ability. Made of PVC. Comes with a green underlay. Please note that the copy ink may be transferred depending on the conditions. Dry the copied paper and wet documents well before sandwiching them. Do not pinch the copy paper that ... Read MoreThickness (mm) Overlay: 1.2, Underlay: 1.0 Type Underlay
- PLUS (Stationey) Desk mat Underlay glossy mouse compatible softA desk mat that protects your desk from scratches and dirt. OA desk mat (PVC) sheet 1.8 mm thick (thick type), double type (with underlay) underlay 1.2 mm thick. A mat with special particles that can be used with a mouse and has easy-to-read characters. The entire mat can be used as a mouse pad. ... Read MoreColor (Underlay) Green Underlay thickness (mm) 1.2 Mat thickness (mm) 1.8 (thick type) Act on Promoting Green Procurement Conformity Square Drive Corner 10R Type Double (with underlay)
- KOKUYO Desk mat soft (non-transfer) with underlaySince the inside of the overlay is specially processed, it is a type that makes it difficult for copy ink to adhere. Please note that the copy ink may be transferred depending on the conditions. Dry the copied paper and wet documents well before sandwiching them. Do not pinch the copy paper that ... Read MoreThickness (mm) Overlay: 1.7 Type Underlayfrom S$59.99Min. 2 days
- IRIS OHYAMA Desk mat (with underlay)A desk mat that makes desk work comfortable. You can effectively use the desk with documents in between. Comes with an address table and underlay. Characters are hard to see (double-sided non-transition).Thickness (mm) About 1.2 Color Underlay: Green, Overlay: Transparent
- PLUS (Stationey) Hard desk mat plus mat glossA desk mat that protects your desk from scratches and dirt. Made of high-grade acrylic with high transparency and easy-to-read characters. A hard type that does not easily damage the mat. The matte surface is a glossy type. Comes with a light green underlay. (W type) It is a desk mat that uses ha... Read MoreMat thickness (mm) 2 Underlay thickness (mm) 2 Type Double (with underlay)
- Crown Office Supplies Crown SkymeltSoftly absorbs excess power during writing.Mat thickness (mm) 1.7
- PLUS (Stationey) Desk mat transparent glossy mouse compatible softA desk mat that protects your desk from scratches and dirt. OA desk mat (PVC) sheet 1.8 mm thick (thick type), single type. (No underlay) A mat with special particles that can be used with a mouse and has easy-to-read characters. The matte surface is a glossy type. It is a type that can use a mou... Read MoreMat thickness (mm) 1.8 Act on Promoting Green Procurement Conformity Square Drive Corner 10R Type Single (without underlay) Color Transparent
- KOKUYO Desk Mat Soft Recycled Olefin (with Plastic Sheet)Environmentally friendly specifications using recycled olefin resin. It is a transparent type material that makes it easy to see documents sandwiched between mats. A double-sided non-transfer type desk mat that does not easily adhere to copy ink. * Please note that ink may adhere depending on the... Read More
- KOKUYO Desk mat soft recycled olefin (no underlay)Environmentally friendly specifications using recycled olefin resin. It is a transparent type material that makes it easy to see documents sandwiched between mats. A double-sided non-transfer type desk mat that does not easily adhere to copy ink. * Dry the copied paper and wet documents well befo... Read MoreAct on Promoting Green Procurement Conformity Type No underlay Thickness (mm) Overlay: 1.5 Material Overlay: Recycled olefin resin Color Overlay: transparent
- PLUS (Stationey) Desk mat economy underlay glossA desk mat that protects your desk from scratches and dirt. A simple desk mat that pursues cost. Comes with a green underlay. (W type) The simple specifications of the protective mat for writing make it easy to use in various situations such as offices and homes. The matte surface is a glossy typ... Read MoreMat thickness (mm) 1.2 Underlay thickness (mm) 1.2 Square Drive Corner 10R Type Double (with underlay) Color Underlay: Green, Overlay: Transparent
- PLUS (Stationey) Diagonal cut Desk mat Underlay Gray Semi-gloss Mouse compatible SoftA desk mat that protects your desk from scratches and dirt. A desk mat suitable for OA environments where the entire mat can be used as a mouse pad with a special surface treatment. (Compatible with optical and ball mice) The matte surface is a semi-glossy type that suppresses light reflection an... Read MoreColor (Underlay) Light gray Underlay thickness (mm) 0.5 Mat thickness (mm) 1.7 Square Drive Corner 10R Type Double (with underlay)from S$38.99Min. 5 days
- Lion Office Products Desk mat0.8mm thick economy type made of soft vinyl chloride with excellent transparency and flexibility.Thickness (mm) 0.8 Specification Glossy finish, non-transfer, kneading Material Soft vinyl chloride Color Transparent
- PLUS (Stationey) Desk Mat Black Leather Tone Executive TypeAn executive desk mat with a leather-like (synthetic leather) matte texture. Gives a sense of luxury and protects the desk from scratches and dirt. As it is leather-like, it suits high-class places. Ideal for high-class places such as boardrooms, shop counters, and hotel receptions. The black lea... Read MoreMat thickness (mm) 4.5 Color Blackfrom S$59.99Min. 2 days
- PLUS (Stationey) Safe Desk Mat Diagonal Cut Transparent Glossy SoftA safe desk mat that does not contain phthalates. Cleared the 4th standard of Food Sanitation Law No. 370. A desk mat that protects your desk from scratches and dirt. The matte surface is a glossy type. The mat thickness is 1.8 mm, and it is a thick type that is comfortable to write. One-sided no... Read MoreMat thickness (mm) 1.8 Square Drive Corner 10R Type Single (without underlay) Color Transparent
- Lion Office Products Desk matA non-transfer processed recycled PVC desk mat that does not easily adhere to copies and photos. It has been processed to be suitable for use with an optical mouse.Thickness (mm) 3.5 Act on Promoting Green Procurement Conformity Type Underlay Color Underlay: Green, Overlay: Transparent
- KOKUYO Desk Mat Soft (Matte Type)Made of PVC. Double-sided pear embossed. Please note that the copy ink may be transferred depending on the conditions. Dry the copied paper and wet documents well before sandwiching them. Do not pinch the copy paper that has been transferred once between the desk mats. If you sandwich the thermal... Read MoreType No underlay Thickness (mm) Overlay: 1.7
- KOKUYO Desk mat soft (olefin, transparent) with underlayA desk mat that is environmentally friendly and uses a non-PVC material (olefin resin). It is cheaper than the regenerated olefin type and has the same price as the PVC type, so it is ideal for replacement from the PVC type as a type with less environmental impact. It is a double-sided non-transf... Read MoreThickness (mm) Overlay: 1.5 Type Underlayfrom S$28.99Min. 3 days
- Lion Office Products Desk matThe back side is a mat with non-transfer coating that makes it difficult for copies and photographs to adhere. It has been processed to be suitable for use with an optical mouse.Thickness (mm) 3.5 Act on Promoting Green Procurement Conformity Type Underlay Color Underlay: Green, Overlay: Transparentfrom S$35.99Min. 2 days
- Lion Office Products Desk matA non-transfer processed recycled PVC desk mat that does not easily adhere to copies and photos. It has been processed to be suitable for use with an optical mouse.Thickness (mm) 1.5 Act on Promoting Green Procurement Conformity Specification Non-glare finish, non-transfer, kneading Color Transparent
- KING JIM Reza Fes Desk MatThe chic leather texture harmonizes with the interior. It has a smooth writing taste and leaves no traces. With an L-shaped stopper, it is firmly fixed to the desk.Height (mm) 28from S$49.99Min. 5 days
- Lion Office Products Desk matA non-transfer processed desk mat that does not easily adhere to copies and photos.Thickness (mm) 0.8 Type Underlay Color Underlay: Green, Overlay: Transparent
- KOKUYO Desk Mat Soft (Olefin, Transparent)Environmentally friendly desk mat made of non-vinyl chloride material (olefin resin). It is less expensive than the recycled olefin type and the same price as the vinyl chloride type, so it is ideal for replacing the vinyl chloride type as a type with less environmental impact. It is a double-sid... Read MoreType No underlay Thickness (mm) Overlay: 1.5 Material Overlay: Olefin resin Color Overlay: transparentfrom S$34.99Min. 2 days
- KOKUYO Desk mat soft recycled olefin matte (with underlay)Environmentally friendly specifications using olefin resin. A glareless type that is gentle on the eyes and has little light reflection. Double-sided non-transfer type that prevents copy ink from adhering. * Please note that ink may adhere depending on the conditions.Act on Promoting Green Procurement Conformity Thickness (mm) Overlay: 1.5 Type Underlay
- Lion Office Products Hard desk matIt is a hard acrylic resin with excellent smooth hardness and transparency.Thickness (mm) 2 RoHS directive (corresponding to 10 substances) Correspondence Specification Hard transparent type, with green mat Type Underlay Color Underlay: Green, Overlay: Transparentfrom S$53.99Min. 49 days
- Crown Office Supplies Skymelt doubleThe special coating on the front and back makes it difficult to transfer copies and fax paper characters, and makes it easy to put in and take out documents! It softly absorbs the extra force applied to the pen tip during writing, making long hours of work easier and easier. The lead of the mecha... Read MoreThickness (mm) Top 1.7, bottom 1 Color Underlay: Green, Overlay: Transparent
- Lion Office Products Desk mat (with green mat)A non-transfer kneaded desk mat that does not easily adhere to copies and photos. * Due to the characteristics of the material, the size may shrink slightly depending on the temperature and humidity.Color Underlay: Green, Overlay: Transparentfrom S$26.99Min. 2 days
- Lion Office Products Desk mat (transparent)The back side is a mat with non-transfer coating that makes it difficult for copies and photographs to adhere. It has been processed to be suitable for use with an optical mouse.Thickness (mm) 1.5 Act on Promoting Green Procurement Conformity Color Transparentfrom S$66.99Min. 7 days
- PLUS (Stationey) Diagonal cut desk mat transparent semi-gloss mouse compatible softDesk mat that protects the desk from scratches and dirt The mat surface is a semi-glossy type that suppresses light reflection and makes it easy to see what is sandwiched. (Non-glare (texture) type) It is a single-sided non-transfer type that prevents ink from transferring to the back side of the... Read MoreMat thickness (mm) 1.7 Type Single (without underlay) Color Transparentfrom S$38.99Min. 2 days
- Crown Office Supplies Desk mat reproduction copylessThe surface is non-glare treated to prevent light reflection. The back side is non-transfer processed, making it difficult to transfer copy and fax paper characters.Mat thickness (mm) 1.8 Act on Promoting Green Procurement Conformityfrom S$22.99Min. 4 days
- TRUSCO Desk Mat New JIS Double-sided Non-transfer TypeSpecial coatings are applied to both sides of the mat to prevent ink from copying and printed matter from adhering.Thickness (mm) 1.8 Material Soft polyvinyl chloride (PVC) Color Transparent
- KOKUYO Desk mat soft (non-transfer)Since the inside of the overlay is specially processed, it is a type that makes it difficult for copy ink to adhere. Please note that the copy ink may be transferred depending on the conditions. Dry the copied paper and wet documents well before sandwiching them. Do not pinch the copy paper that ... Read MoreType No underlay Thickness (mm) Overlay: 1.7 Color Overlay: transparentfrom S$35.99Min. 4 days
- MIWAX School matThickness (mm) 1 Dimensions, Width x Length (mm) 640×440