Small / Medium Punches
Other Related Pages
- KOKUYO 2-hole punch <Rakuake> (25 sheets)With the "easy-drilling link mechanism", the force is distributed in an ideal balance according to the movement from the beginning to the end of pressing, so that drilling feels light and smooth. Simply rotate the "Raku-Ake Guide" and slide the paper pad to quickly align the c... Read MoreHole Position from the End (mm) 13 Outer Dimensions, Width W x Depth D x Height H (mm) 130 x 120 x 126 (60 when locked) Number of Holes 2 Hole Diameter (Φmm) 6 Cell Spacing (mm) 80 Drilling Capacity (sheets) PPC paper about 25 (maximum)
- KOKUYO 2-hole punch <Rakuake> (52 sheets)The easy-to-drill link mechanism distributes the force in an ideal balance according to the movement from the beginning to the end of pushing, making the drilling feel light and smooth. You can quickly align the center without folding the paper simply by rotating the "easy opening guide"... Read MoreHole Position from the End (mm) 13 Outer Dimensions, Width W x Depth D x Height H (mm) 130 x 175 x 200 (78 when locked) Number of Holes 2 Hole Diameter (Φmm) 6 Cell Spacing (mm) 80 Color Blue Act on Promoting Green Procurement Conformity Drilling Capacity (sheets) PPC paper 52 (maximum)
- KOKUYO Punch <Rakuake> Handy typeThe new design improves the lever ratio and allows drilling with lighter force than before. (40% reduction compared to our conventional products) A newly designed "paper size guide" (patent pending) that can be used just by pulling it out is adopted, and centering can be done quickly. A... Read MoreExternal Dimensions / Width (mm) 118 Drilling depth (mm) 13 Number of Holes 2 Hole Diameter (mm) 6 External Dimensions / Height (mm) 69 (40 when locked) Outer Dimensions / Depth (mm) 74 Cell Spacing (mm) 80 Drilling Capacity (sheets) Approx. 17 sheets of PPC paper
- PLUS (Stationey) 2 holes punch force1/2 S sizeThe drilling force is reduced by 50%! A punch equipped with a power assist mechanism that allows you to drill holes with a light force. A 2-hole punch that is indispensable for filing documents and materials. It is a convenient tool that is often used not only in the office but also in homes and ... Read MoreDimensions, Width W x Length L x Height H (mm) 114 x 74 x 64 (39 when locked) Drilling Capacity 16 sheets Number of Holes 2 Mass (g) 280 Hole Diameter (Φmm) 6 Hole Spacing (mm) 80 Act on Promoting Green Procurement Conformity
- Nakabayashi 2-hole PunchWith a handle lock function, it can be stored compactly. Only PN-401 has a 3-step depth adjustment gaugeNumber of Holes 2 RoHS directive (corresponding to 10 substances) Correspondence Color Matte blue
- CARL 2-hole punchSince the number of holes to be drilled is as large as 50, it is also suitable for shared items in the office. Since the paper can be held by the pedestal of the punch, stable drilling is possible even when drilling a large number of sheets. Equipped with a durable and hard-to-break metal double ... Read MoreHole Position from the End (mm) 12 Number of Holes 2 Hole Diameter (mm) 6 Hole Spacing (mm) 80 Mass (g) 825 Drilling Capacity (sheets) PPC paper 50 Suitable Size (mm) Paper width 132-310 Material SPCC、PP
- MAX Punch Scuba (35 Sheets)A new design that cuts out paper one by one "Sliced hollow blade" + "Extrude rod" realizes comfortable drilling A human-friendly handle design. The beautifully curved handle surface that draws three dimensions and the back surface are designed to be gentle on the fingertips by... Read MoreDimensions, Width W x Length L x Height H (mm) 119 x 123 x 123 (63 with stopper) Number of Holes 2 Drilling Capacity (sheets) 35 Hole Diameter (Φmm) 6 Hole Spacing (mm) 80
- KOKUYO One Patch StampEasy and speedy like a stamp. Firmly reinforce punch holes in filing documents! With the newly developed feeding mechanism, you can easily attach a sticker like a stamp. Also, since it does not use release paper, it does not generate unnecessary dust. A punch hole and a guide for alignment are pr... Read MorePatch diameter (Φmm) (Outer diameter) 14.5, (Hole diameter) 6 Number of Holes 1 Main Unit Outer Dimensions, Width W x Depth D x Height H (mm) 35×25×97 Material (Seal) PET(t0.05mm) Seal Standard size (transparent type)
- Nakabayashi 1-hole PunchWith a handle lock function, it can be stored compactly.Number of Holes 1 Mass (g) 115 Dimensions, Width W x Depth D x Height H (mm) 27 x 97 x 35 (when the handle is locked) Trusco Part No. 398-6446 Hole Diameter (Φmm) 6 Drilling Capacity About 20 sheets of PPC paper RoHS directive (corresponding to 10 substances) Correspondence Color Matte blue
- MAX Punch Scuba (15 Sheets)A new design that cuts out paper one by one "Sliced hollow blade" + "Extrude rod" realizes comfortable drilling A human-friendly handle design. The beautifully curved handle surface that draws three dimensions and the back surface are designed to be gentle on the fingertips by... Read MoreDimensions, Width W x Length L x Height H (mm) 119 x 79 x 74 (47 when using stopper) Drilling Capacity (sheets) 15 Number of Holes 2 Mass (g) 212 Hole Diameter (Φmm) 6 Hole Spacing (mm) 80
- KOKUYO 2-hole punch <Rakuake> (37 sheets)With the "easy-drilling link mechanism", the force is distributed in an ideal balance according to the movement from the beginning to the end of pressing, so that drilling feels light and smooth. Simply rotate the "Raku-Ake Guide" and slide the paper pad to quickly align the c... Read MoreHole Position from the End (mm) 13 Outer Dimensions, Width W x Depth D x Height H (mm) 130 x 150 x 160 (66 when locked) Number of Holes 2 Hole Diameter (Φmm) 6 Cell Spacing (mm) 80 Drilling Capacity (sheets) PPC paper 37 (maximum)
- PLUS (Stationey) Paper punch for 34 sheetsA 2-hole punch that is indispensable for filing documents and materials. It is a convenient hole punch that is often used not only in the office but also in homes and shops. A 2-hole punch that can be punched firmly in the intended position. If you want to make 4 holes, you can easily make them w... Read MoreNumber of Holes 2 Mass (g) 550 Hole Diameter (Φmm) 6 (hole depth 10, 12, 14) Hole Spacing (mm) 80 Drilling Capacity (sheets) Approx. 34 sheets of PPC paper Color Blue Act on Promoting Green Procurement Conformity Outer Dimensions (mm) W116×D136×H110
- KOKUYO 1 hole punchHandy type that can be made compact! Comes with a stopper that can be stored with the handle lowered.Number of Holes 1 Outer Dimensions / Depth (mm) 113 Drilling depth (mm) 12 External Dimensions / Width (mm) 23 Hole Diameter (mm) 6 External Dimensions / Height (mm) 72 (37 when locked) Drilling Capacity (sheets) About 20 sheets of PPC paper Material Base handle: Steel plate
- MonotaRO 2-hole punch for 165 sheetsA large 2-hole punch that can punch up to about 165 sheets of copy paper. The large handle makes it easy to apply force. For drilling holes in paper. * For paper only. Do not insert anything other than paper. * When using, be sure to use it with the back cover attached. There is a risk of injury ... Read MoreMass (kg) 1.6 Dimensions (H x W x D) (mm) 380×147×330 Hole Diameter (mm) 6 Hole Spacing (mm) 80 Color Black Material Zinc alloy / resin
- OPEN INDUSTRIES 2-hole punchThe cutting edge is sharp V-shaped, and mass drilling is smooth. Comes with a depth adjustment gauge (3 levels) and a horizontal gauge (A4 version with 4-hole compatible function). Comes with a horizontal gauge (A4 version 4-hole compatible function) With 3-step depth adjustment gaugeDimensions, Width W x Depth D x Height H (mm) 116×137×115 Number of Holes 2 Drilling Capacity 34 sheets (3.0mm) Mass (g) 550
- MAX Punch scuba (25 sheets)A new design that cuts out paper one by one "Sliced hollow blade" + "Extrude rod" realizes comfortable drilling A human-friendly handle design. The beautifully curved handle surface that draws three dimensions and the back surface are designed to be gentle on the fingertips by... Read MoreDimensions, Width W x Length L x Height H (mm) 119 x 101 x 95 (53 with stopper) Number of Holes 2 Drilling Capacity (sheets) 25 Mass (g) 305 Hole Diameter (Φmm) 6 Hole Spacing (mm) 80
- CARL 2-hole punchA 2-hole punch that is popular for its ease of use. Since the number of holes to be drilled is as large as 50, it is also suitable for shared items in the office. Since the paper can be held by the pedestal of the punch, stable drilling is possible even when drilling a large number of sheets. The... Read MoreNumber of Holes 2 Drilling Capacity (sheets) 50 Hole Diameter (mm) 6 Mass (g) 787 Hole Spacing (mm) 80 Color Blue Length (mm) Holes: 12 Material SPCC、PP Specification With handle lock and metal side gaugefrom S$26.99Min. 2 days
- PLUS (Stationey) Paper punch for 42 sheetsA 2-hole punch that is indispensable for filing documents and materials. It is a convenient hole punch that is often used not only in the office but also in homes and shops. A 2-hole punch that can be punched firmly in the intended position. If you want to make 4 holes, you can easily make them w... Read MoreNumber of Holes 2 Hole Diameter (Φmm) 6 (hole depth 10, 12, 14) Hole Spacing (mm) 80 Mass (g) 900 Drilling Capacity (sheets) Approx. 42 sheets of PPC paper Color Blue Act on Promoting Green Procurement Conformity Outer Dimensions (mm) W115×D173×H150
- CARL 2 hole punch 10 punchesA popular 2-hole punch with basic functions. The semi-transparent scrap holder, which makes it easy to see the scraps, can be easily thrown away by opening the lid at the bottom. Since the handle part can be locked while pushed down, it can be stored compactly in a drawer. Because it is lightweig... Read MoreNumber of Holes 2from S$4.49Min. 2 days
- PLUS (Stationey) 2 holes punch Force1/2 L typeThe drilling force is reduced by 50%! A punch equipped with a power assist mechanism that allows you to drill holes with a light force. A 2-hole punch that is indispensable for filing documents and materials. It is a convenient tool that is often used not only in the office but also in homes and ... Read MoreMass (g) 1080 Number of Holes 2
- SMARTVALUE 2-hole punchAffordable environmentally friendly 2-hole punchNumber of Holes 2 Hole Diameter (Φmm) 6 Hole Spacing (mm) 80 Color Blue Length (mm) Holes: 12 Type Small / medium punch
- MAX 2-Hole Punch Scuba50 sheets open scuba highest grade model. Lightly drill with a hollow blade Lightly drilled with a "hollow blade + extrusion rod" mechanism. Uses a metal double gauge. A beautiful handle shape that draws a three-dimensional shape that is easy on the hands. Dust cover structure that prev... Read MoreDimensions (H x W x D) (mm) 185 (88 when using stopper) x 185 x 170 Drilling Depth (mm) 12±1.0 Individual Package paper box Hole Diameter (Φmm) Without: 6 ± 0.5 Hole Distance (mm) 80±0.5 Mass (g) 1070 Quantity One Number of Holes 2from S$44.99Min. 2 days
- Crown Office Supplies Punch with gaugeStandard design that can be used anywhere. Comes with a 4-hole gauge that allows 4 holes to be drilled on the long side of A4.Number of Holes 2 holes Hole Diameter (Φmm) 6 Hole Spacing (mm) 80 Act on Promoting Green Procurement Conformity
- Lion Office Products punchLength (mm) (Punch) 5-15 Outer Dimensions, Width W x Depth D x Height H (mm) 180×230×158 Number of Holes 2 Hole Diameter (mm) 6 Hole Spacing (mm) 80 Act on Promoting Green Procurement Conformity Drilling Capacity (sheets) PPC paper 55 Specification With handle stopper function
- PLUS (Stationey) Paper punch for 48 sheetsA 2-hole punch that is indispensable for filing documents and materials. It is a convenient hole punch that is often used not only in the office but also in homes and shops. A 2-hole punch that can be punched firmly in the intended position. If you want to make 4 holes, you can easily make them w... Read MoreMass (kg) 1.5 Number of Holes 2 (12mm depth) Hole Diameter (Φmm) 6 Hole Spacing (mm) 80 Drilling Capacity (sheets) Approx. 48 sheets of PPC paper Color Blue Act on Promoting Green Procurement Conformity Outer Dimensions (mm) W180×D254×H188 Specification With paper guidefrom S$149.90Min. 2 days
- OPEN INDUSTRIES 2-hole punchAn original design small and powerful punch.Dimensions, Width W x Depth D x Height H (mm) 111×171×151 Number of Holes 2 Mass (g) 910from S$37.99Min. 2 days
- LIHIT LAB. One third punchDouble ring note pitch, punch for twist ring notes. Introducing desktop type! Power up twist ring notes! You can punch holes in various documents such as data, memos, timetables, maps, etc. and bind them to twist ring notes. Twisted notebook that can be easily inserted and removed into a smart no... Read MoreWidth (mm) 135 Length (mm) 116 Height (mm) 105from S$34.99Min. 2 days
- Lion Office Products 1-hole PunchLength (mm) (Punch) 10 Number of Holes 1 Outer Dimensions, Width W x Depth D x Height H (mm) 25×108×81 Hole Diameter (mm) 5.5 Act on Promoting Green Procurement Conformity Color Gray Drilling Capacity (sheets) PPC paper 18 Specification With handle stopperfrom S$5.99Min. 2 days
- PLUS (Stationey) 2 Hole punch FORCE2/1 size MThe drilling force is reduced by 50%! A punch equipped with a power assist mechanism that allows you to drill holes with a light force. A 2-hole punch that is indispensable for filing documents and materials. It is a convenient tool that is often used not only in the office but also in homes and ... Read MoreOuter Dimensions (mm) 146 x 120 x 151 (H: 67 when locked) Number of Holes 2 Hole Diameter (Φmm) 6 (hole depth 12) Mass (g) 630 Hole Spacing (mm) 80 Drilling Capacity (sheets) Approx. 30 sheets of PPC paper Act on Promoting Green Procurement Conformity Length (mm) Holes: 12 Size M
- MonotaRO Spare blade 2-hole punch Replacement parts for 165 sheetsFor replacement parts for monotaro punches. *Special parts for 2-hole punch 165 sheets (39629714). Do not use for anything other than this product.Dimensions (Width W x Depth D) (mm) 31.5×9.5 Hole Diameter (Φmm) 6 Material Steelfrom S$29.99Min. 2 days
- MAX Small punch chiffonelFingerprint stains are inconspicuous with a smooth body! 12 punches.Number of Page (Maximum drilling) 12 Dimensions, Width W x Depth D x Height H (mm) 116 x 63 x 62 (33 when locked) Mass (g) 160 Number of Holes 2 Color Greenfrom S$8.39Min. 2 days
- MAX 12 punchesWith a smooth surface finish like chiffon fabric, a compact tabletop punch that is perfect for personal use, and a durable metal diagonal gauge that does not interfere with drilling work, it can be stored compactly because it has a handle lock.Mass (g) 160 Hole Diameter (Φmm) 6 (maximum) Dimensions (D x W x H) (mm) 63 x 116 x 62 (33 when locked) Hole Spacing (mm) 80 Length (mm) Holes: 12 Specification Number of holes: about 12 (maximum) Color Whitefrom S$11.99Min. 2 days
- MAX Siphonel Punch12 punches with 2 holes. Smooth and discerning painting. The latest alignment gauge. Also equipped with a neat hand lock. * The maximum number of holes to be drilled is 64 g / m 2 (55 kg) of PPC paper.Mass (g) 160 Hole Diameter (Φmm) 6 Dimensions (H x W x D) (mm) 62 (33 when locked) x 116 x 63 Hole Spacing (mm) 80 Cover Dust: front openable Length (mm) Holes: 12 Number of Page Maximum drilling: 12 pieces Gauge Positioning: Up to A3 portraitfrom S$11.99Min. 2 days
- CARL 2-hole punchA simple 2-hole punch that is lightweight and easy to use. Can be locked with the handle pushed down by the attached handle stopper. Can be stored compactly in drawers, etc. You can easily throw away punch scraps by opening the bottom lid.Drilling Capacity (sheets) 10 Hole Position from the End (mm) 11 Mass (g) 148 Number of Holes 2 Hole Diameter (mm) 6 Hole Spacing (mm) 80 Color Blue Included Accessories Handle stopper (for handle lock) Material Steel plate, PE
- Lion Office Products punchLength (mm) (Punch) 7 Outer Dimensions, Width W x Depth D x Height H (mm) 102×58×52 Number of Holes 2 Hole Diameter (mm) 6 Hole Spacing (mm) 80 Act on Promoting Green Procurement Conformity Drilling Capacity (sheets) PPC paper 10from S$7.49Min. 7 days
- MonotaRO Replacement parts for blade holder resin pad, 2-hole punch, 165 sheetsFor replacement parts for monotaro punches. *Special parts for 2-hole punch 165 sheets (39629714). Do not use for anything other than this product.Diameter (Φmm) 25 Suitable for 39629714 For 16 2-hole punches Material POM resinfrom S$4.69Min. 2 days
- SONiC Blue punchLight gray x 2 tones for a pop image. With side gauge. With handle stopper function.Specification Number of holes: about 10 Color Blue / light grayfrom S$8.89Min. 4 days
- CARL Aresis (2-hole punch)Light opening punch with double lever "Aresis". The definitive desktop 2-hole punch.from S$11.99Min. 2 days
- Designphil(MIDORI) XS Compact PunchThe world's smallest class two-hole punch that is convenient to carry. When you open the left and right parts in the folded state, the main body will be lifted automatically. With an arrow mark that indicates the center of the paper, you can make holes for up to 5 sheets of copy paper at a ti... Read MoreDrilling Capacity (sheets) 5 Number of Holes Two holesfrom S$13.99Min. 8 days