All Category

Large Punches

View : Grid List
Filter

Items 1 - 40 of 50

Set Ascending Direction
  1. 170x338x175mm / 165 sheets Powerful punch
    ESCO 170x338x175mm / 165 sheets Powerful punch
    With wide double gauge
    Drilling Capacity (sheets)  165 (PPC paper)  Dimension (mm)  170×338×175  Mass (kg)  2.7  Hole Diameter (Φmm)  Hole Distance (mm)  80  Esco Part No.  EA762MB-6A 
    from S$169.90
    Min. 6 days
  2. Powerful Punch
    CARL Powerful Punch
    The handle that fits snugly in your hand is easy to apply force and can smoothly drill 165 holes. Equipped with a double gauge that is convenient for centering paper. Since the left and right gauges of the double gauge move in tandem, anyone can easily and quickly determine the position of the pa... Read More
    Drilling Capacity (sheets)  165  Dimensions, Width W x Length L x Height H (mm)  170×338×175  Trusco Part No.  855-3221  Penetration Thickness (mm)  15  Number of Holes  Mass (kg)  2.7  Hole Spacing (mm)  80  Hole Position from the End (mm)  2 holes / hole diameter (mm) 
    Rating:
    95%
    from S$149.90
    Min. 2 days
  3. Powerful Punch
    KOKUYO Powerful Punch
    A powerful punch that can punch a large number of documents at once with a light force With a center gauge that can be centered up to the long side of A4. Since the paper pad rotates, it does not interfere with paper insertion when not in use. Since it can be removed with one touch, no tools are ... Read More
    Length (mm)  (Perforation) 13  Mass (kg)  1.29  Dimensions, Width W x Depth D x Height H (mm)  178×225×118  Included Accessories  2 blades and 2 blade holders  Hole Diameter (Φmm)  Cell Spacing (mm)  80  Drilling Capacity (sheets)  PPC paper Approx. 70 (6.4 mm) 
    Rating:
    73%
    from S$99.90
    Min. 2 days
  4. Powerful Punch
    CARL Powerful Punch
    The handle that fits snugly in your hand is easy to apply force and can smoothly drill 110 holes. Equipped with a double gauge that is convenient for centering paper. Since the left and right gauges of the double gauge move in tandem, anyone can easily and quickly determine the position of the pa... Read More
    Main Unit Dimensions (mm)  164×241×140  Drilling Capacity  (Number) 110  Size  Compact size  Suitable Size  A4S / A3E, 4 holes  Trusco Part No.  855-3225  Drilling capacity (mm)  10  Mass (kg)  2.5 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  5. Drill Punch 1 Hole
    OPEN INDUSTRIES Drill Punch 1 Hole
    Even a large amount of documents can be easily drilled by simply turning the handle. * Tip Φ6.35mm
    Number of Holes  Dimensions, Width W x Depth D x Height H (mm)  111X93X73  Drilling Capacity  166 sheets (14.0mm)  Trusco Part No.  400-5724  Hole Diameter (Φmm)  6.35  Mass (g)  645  Act on Promoting Green Procurement  Conformity 
    Rating:
    86%
    from S$59.99
    Min. 2 days
  6. Powerful Punch
    KOKUYO Powerful Punch
    A wide gauge that allows paper to be placed stably is used for the gauge that can be centered up to the long side of A4. Since the paper section rotates, it does not interfere with paper insertion when not in use. Since it can be removed with one touch, no tools are required to replace the blade.... Read More
    Length (mm)  (Perforation) 13  Dimensions, Width W x Depth D x Height H (mm)  178×299×146  Included Accessories  2 blades and 2 blade holders  Mass (kg)  2.42  Hole Diameter (Φmm)  Cell Spacing (mm)  80  Drilling Capacity (sheets)  PPC paper 110 (10mm) 
    from S$179.90
    Min. 2 days
  7. Drill punch (pipe type)
    PLUS (Stationey) Drill punch (pipe type)
    Easy to make holes just by turning, 1 hole drill punch. Since it has one hole, it is convenient to make a hole wherever you like. Approximately 166 holes can be drilled for a large amount of documents. If you set the paper and turn the handle, you can make holes in about 166 sheets of paper. Easy... Read More
    Number of Holes  Hole Diameter (Φmm)  6 (hole depth 9)  Mass (g)  600  Drilling Capacity (sheets)  Approx. 166 sheets of PPC paper  Specification  Pipe type  Outer Dimensions (mm)  W113×D93×H80 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  8. Powerful Punch
    KOKUYO Powerful Punch
    A wide gauge that allows paper to be placed stably is used for the gauge that can be centered up to the long side of A4. Since the paper section rotates, it does not interfere with paper insertion when not in use. Since it can be removed with one touch, no tools are required to replace the blade.... Read More
    Length (mm)  (Perforation) 13  Dimensions, Width W x Depth D x Height H (mm)  194×355×152  Included Accessories  2 blades and 2 blade holders  Mass (kg)  Hole Diameter (Φmm)  Cell Spacing (mm)  80  Drilling Capacity (sheets)  PPC paper 180 (16mm) 
    from S$259.90
    Min. 2 days
  9. P punch
    OPEN INDUSTRIES P punch
    * Paper cannot be drilled. Please note that it may cause a malfunction.
    Drilling Capacity (sheets)  200 OPP bags 0.03mm  Mass (kg)  4.3  Main Unit Dimensions, Width W x Depth D x Height H (mm)  68×310×385  Trusco Part No.  808-1911  Material (Main Unit)  metallic 
    from S$239.90
    Min. 2 days
  10. Powerful punch
    PLUS (Stationey) Powerful punch
    A powerful 2-hole punch that allows you to punch 200 sheets of PPC paper with a light touch. A paper guide double gauge that is easy to center. Guide size: B6, A5, B5, A4, B4, A3 (short side) You can easily replace the blade without using any tools. You can see at a glance how much punch residue ... Read More
    Number of Holes  2 (depth 7.12mm)  Mass (kg)  2.55  Hole Diameter (Φmm)  Hole Spacing (mm)  80  Drilling Capacity (sheets)  Approx. 200 sheets of PPC paper (20 mm)  Act on Promoting Green Procurement  Conformity  Outer Dimensions (mm)  W180×D319×H153 
    from S$299.90
    Min. 2 days
  11. Light punching punch
    MAX Light punching punch
    The plate holds firmly even for thick documents. Make holes quickly with a light force. Moreover, it has evolved to be lighter and more compact. Paper slip prevention plate. Hold the paper firmly from above with the plate. Even thick documents are hard to shift. A safety cover that guards the bla... Read More
    Length (mm)  (Hole) 12  Dimensions (H x W x D) (mm)  135×140×245  Mass (g)  1700  Hole Diameter (Φmm)  Cell Spacing (mm)  80  Act on Promoting Green Procurement  Conformity 
    from S$199.90
    Min. 2 days
  12. Easy and Powerful Punch DP-200 Body
    MAX Easy and Powerful Punch DP-200 Body
    Uses a paper retainer plate to prevent the paper from slipping when drilling holes. Two replacement blades and four blade holders are included, so you can rest assured in case of emergency. It can be easily replaced by simply pulling out the spare blade holder. A convenient center gauge that allo... Read More
    Length (mm)  12  Dimensions (H x W x D) (mm)  180×142×363  Mass (g)  2620  Included Accessories  4 DP-200 blades, 6 DP-200 blade holders  Hole Diameter (Φmm)  Cell Spacing (mm)  80  Matching Paper Size for the Gauge Guide  A4~A6  Act on Promoting Green Procurement  Conformity 
    from S$299.90
    Min. 2 days
  13. Powerful punch
    CARL Powerful punch
    Automatic rotary lot guard. The upward drilling method suppresses the scattering of debris. Wide double gauge for easy centering of paper. 4 holes are possible by tilting the paper pad. Consumables can be easily made with one touch. With consumables storage case (2 pipe lot blades / 10 lot guards... Read More
    Length (mm)  (Hole) 12  Hole Diameter (mm)  Hole Spacing (mm)  80  Material  ABS、POM、SPCC 
    from S$289.90
    Min. 2 days
  14. Powerful 2-hole punch
    OPEN INDUSTRIES Powerful 2-hole punch
    When you move the gauge on one side, the gauge on the other side also works together, making it easy to center the paper. With a double side gauge.
    Mass (kg)  1.5  Hole Position from the End (mm)  12  Dimensions, Width W x Depth D x Height H (mm)  180×254×188  Number of Holes  Drilling Capacity  48 sheets of PPC paper (4.0mm)  Hole Diameter (Φmm)  Hole Spacing (mm)  80  Trusco Part No.  808-2119  Act on Promoting Green Procurement  Conformity 
    from S$119.90
    Min. 2 days
  15. Powerful punch
    KOKUYO Powerful punch
    A wide gauge that allows paper to be placed stably is used for the gauge that can be centered up to the long side of A4. Since the paper section rotates, it does not interfere with paper insertion when not in use. Since it can be removed with one touch, no tools are required to replace the blade.... Read More
    Length (mm)  (Perforation) 8-16  Included Accessories  2 blades and 2 blade holders  Dimensions, Width W x Depth D x Height H (mm)  206×448×212  Mass (kg)  5.5  Hole Diameter (Φmm)  Cell Spacing (mm)  80  Drilling Capacity (sheets)  PPC paper 330 (30mm) 
    Rating:
    100%
    from S$499.90
    Min. 2 days
  16. Powerful punch
    Lion Office Products Powerful punch
    Length (mm)  (Punch) 4/9  Outer Dimensions, Width W x Depth D x Height H (mm)  180×319×153  Hole Diameter (mm)  Hole Spacing (mm)  80  Act on Promoting Green Procurement  Conformity  Drilling Capacity (sheets)  PPC paper 200  Specification  Pipe hole 2-hole type 
    from S$229.90
    Min. 2 days
  17. Super punch (rod cone)
    PLUS (Stationey) Super punch (rod cone)
    Easy drilling for a large amount of documents Super punch (lot cone) You can drill up to about 55 sheets (5 mm) of PPC paper just by setting the paper and pulling the lever. The number of holes is one. * This is a paper punch. Do not use for anything other than paper (metal, plastic, rubber, fibe... Read More
    Mass (kg)  Number of Holes  Hole Diameter (Φmm)  5 (hole depth 2.5-23 stepless)  Drilling Capacity (sheets)  Approx. 55 sheets of PPC paper  Act on Promoting Green Procurement  Conformity  Outer Dimensions (mm)  W85×D185×H150 
    from S$289.90
    Min. 2 days
  18. Powerful 2-hole punch
    OPEN INDUSTRIES Powerful 2-hole punch
    Ideal for continuous work on recycled paper and special paper. The punch blade is a pipe type and can be punched lightly. A special design that allows the scraps after drilling to pass through the pipe blade. The lower blade uses hardened parts and is extremely durable. Since it is not a replacem... Read More
    Hole Position from the End (mm)  13  Dimensions, Width W x Depth D x Height H (mm)  140×405×428  Drilling Capacity (sheets)  156 sheets of PPC paper (14.0mm)  Number of Holes  Mass (kg)  2.55  Trusco Part No.  400-6097  Hole Diameter (Φmm)  Hole Distance (mm)  80 
    from S$149.90
    Min. 2 days
  19. Powerful punch
    Lion Office Products Powerful punch
    Length (mm)  (Punch) 10  Outer Dimensions, Width W x Depth D x Height H (mm)  310×437×422  Hole Diameter (mm)  Hole Spacing (mm)  80  Act on Promoting Green Procurement  Conformity  Drilling Capacity (sheets)  PPC paper 150  Specification  Pipe hole 2-hole type 
    from S$239.90
    Min. 7 days
  20. Strong 4-Hole Punch
    KOKUYO Strong 4-Hole Punch
    A very powerful 4-hole punch that can punch about 165 sheets of PPC paper at a time. The punch blade is a one-touch replacement type that can be easily removed without using tools, and the replacement blade can be replaced smoothly.
    External Dimensions / Height (mm)  164  External Dimensions / Width (mm)  318  Outer Dimensions / Depth (mm)  339  Number of Holes  Mass (kg)  5.64  Hole Diameter (mm)  Cell Spacing (mm)  80  Drilling Capacity (sheets)  Approx. 165 sheets of PPC paper (15 mm)  Specification  Body 
    Rating:
    100%
    from S$389.90
    Min. 4 days
  21. Powerful punch
    CARL Powerful punch
    A 4-hole punch for A4 size only. The handle that can be firmly gripped is easy to apply force and can smoothly drill 165 holes. With an A4 size fixed guide, troublesome alignment can be done easily. The transparent debris receiver that allows you to see the debris at a glance can be removed from ... Read More
    Trusco Part No.  855-3224 
    from S$299.90
    Min. 8 days
  22. Powerful punch
    Lion Office Products Powerful punch
    Since the pipe cone is a cartridge type with a holder, it can be replaced safely and easily. The resin paper guide of the center index gauge can be pushed down when not in use (or when using 4 holes of A4 paper). The main body table comes with a parts case that can store two spare pipe cones (sol... Read More
    Length (mm)  (Punch) 9  Outer Dimensions, Width W x Depth D x Height H (mm)  178×336×166  Hole Diameter (mm)  Hole Spacing (mm)  80  Act on Promoting Green Procurement  Conformity  Drilling Capacity (sheets)  PPC paper 165 
    Rating:
    80%
    from S$169.90
    Min. 7 days
  23. Powerful punch
    Lion Office Products Powerful punch
    Since the pipe cone is a cartridge type with a holder, it can be replaced safely and easily. The resin paper guide of the center index gauge can be pushed down when not in use (or when using 4 holes of A4 paper). The free type center indexing gauge makes it easy to index the center of the paper.
    Length (mm)  (Punch) 9  Outer Dimensions, Width W x Depth D x Height H (mm)  178×251×142  Hole Diameter (mm)  Hole Spacing (mm)  80  Act on Promoting Green Procurement  Conformity  Drilling Capacity (sheets)  PPC paper 110 
    from S$119.90
    Min. 2 days
  24. Super punch
    Lion Office Products Super punch
    Length (mm)  (Punch) 2.5-23.5  Number of Holes  Hole Diameter (mm)  Outer Dimensions, Width W x Depth D x Height H (mm)  85×185×228  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Drilling Capacity (sheets)  PPC paper 55  Specification  Rod hole 1 hole type 
    from S$329.90
    Min. 7 days
  25. Perforator
    Lion Office Products Perforator
    Length (mm)  (Punch) 7-30  Number of Holes  Outer Dimensions, Width W x Depth D x Height H (mm)  100×211×262  Hole Diameter (mm)  3.8  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Needle 1 hole type  Drilling Capacity (sheets)  PPC paper 110 
    from S$389.90
    Min. 7 days
  26. Bean type punch (fast-through type)
    PLUS (Stationey) Bean type punch (fast-through type)
    Fast-penetrating bean-shaped drilling machine Drilling capacity: Approximately 110 sheets of PPC paper Drilling diameter: 3.8 mm Hole depth: 7-30mm (stepless) Material: Steel, 50% recycled resin (bottom plate = 50% recycled polyethylene (PE)) * Since a needle is pierced to make a hole, the openin... Read More
    Drilling diameter (mm)  3.8 (hole depth 7-30 stepless)  Drilling Capacity (sheets)  Approx. 110 sheets of PPC paper  Act on Promoting Green Procurement  Conformity  Outer Dimensions (mm)  W98×D214×H215 
    from S$349.90
    Min. 5 days
  27. Powerful punch PN-3 body
    NEWKON INDUSTRIAL Powerful punch PN-3 body
    green mark  Certification  Act on Promoting Green Procurement  Conformity 
    from S$259.90
    Min. 4 days
  28. Powerful punch
    PLUS (Stationey) Powerful punch
    You can punch 156 sheets of PPC paper with a light touch, a powerful punch with 2 holes. Comes with a paper guide for easy centering. Guide size: B6, A5, B5, A4, 888 (A4-4 holes) Punching capacity: Approximately 156 sheets of PPC paper Hole spacing: 80 mm Hole depth: 13mm Hole diameter: 6 mm Numb... Read More
    Number of Holes  2 (13mm depth)  Mass (kg)  2.55  Hole Diameter (Φmm)  Hole Spacing (mm)  80  Drilling Capacity (sheets)  About 156 sheets of PPC paper (14mm)  Act on Promoting Green Procurement  Conformity  Outer Dimensions (mm)  W140×D405×H428 
    from S$229.90
    Min. 6 days
  29. 234x445x225mm / 330 sheets Powerful punch
    ESCO 234x445x225mm / 330 sheets Powerful punch
    With wide double gauge
    Dimension (mm)  234×445×225  Drilling Capacity (sheets)  330 (PPC paper)  Hole Diameter (Φmm)  Mass (kg)  Hole Distance (mm)  80  Esco Part No.  EA762MB-7B 
    from S$499.90
    Min. 6 days
  30. 140x245x135mm / 120 sheets  Powerful punch
    ESCO 140x245x135mm / 120 sheets Powerful punch
    Mass (kg)  1.7  Drilling Capacity (sheets)  120  Dimension (mm)  140(W)×245(D)×135(H)  Hole Diameter (Φmm)  Hole Spacing (mm)  80  Specification  Hole depth: 12mm 
    from S$249.90
    Min. 5 days
  31. [EA762MB-  For 7B]  Blade holder (10 pieces)
    ESCO [EA762MB- For 7B] Blade holder (10 pieces)
    from S$8.89
    Min. 5 days
  32. [EA762MB-  For 7B]  Replacement  Blade
    ESCO [EA762MB- For 7B] Replacement Blade
    from S$29.99
    Min. 5 days
  33. Manual 2-hole punch P-10 body
    NEWKON INDUSTRIAL Manual 2-hole punch P-10 body
    Number of Holes  green mark  Certification  Act on Promoting Green Procurement  Conformity 
    from S$169.90
    Min. 4 days
  34. Manual 2-hole punch P-15 body
    NEWKON INDUSTRIAL Manual 2-hole punch P-15 body
    Number of Holes  green mark  Certification  Act on Promoting Green Procurement  Conformity 
    from S$229.90
    Min. 4 days
  35. 142x363x180mm / 200 sheets  Powerful punch
    ESCO 142x363x180mm / 200 sheets Powerful punch
    Dimension (mm)  142(W)×363(D)×180(H)  Mass (kg)  2.62  Drilling Capacity (sheets)  200  Hole Diameter (Φmm)  Hole Spacing (mm)  80  Specification  Hole depth: 12mm 
    from S$289.90
    Min. 5 days
  36. [For EA762MB-5A / 6A]  Blade holder (10 pieces)
    ESCO [For EA762MB-5A / 6A] Blade holder (10 pieces)
    from S$6.79
    Min. 5 days
  37. 164x241x150mm / 110 sheets Powerful punch
    ESCO 164x241x150mm / 110 sheets Powerful punch
    Automatic centering OK (wide double gauge)
    Drilling Capacity (sheets)  110 (PPC paper)  Dimension (mm)  164×241×140  Mass (kg)  2.5  Hole Diameter (Φmm)  Hole Distance (mm)  80  Esco Part No.  EA762MB-5A 
    from S$129.90
    Min. 6 days
  38. [EA762MB-  For 6A]  Replacement  Blade
    ESCO [EA762MB- For 6A] Replacement Blade
    from S$21.99
    Min. 5 days
  39. [EA762MB-  For 5A]  Replacement  Blade
    ESCO [EA762MB- For 5A] Replacement Blade
    from S$19.99
    Min. 5 days
  40. Powerful punch
    CARL Powerful punch
    The handle that can be firmly gripped is easy to apply force and can smoothly drill a large number of holes. The upward drilling method reduces the scattering of punch debris by drilling upwards. When the handle is lowered, the paper pedestal is lowered, and the lot blade is exposed and perforate... Read More
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 50

Set Ascending Direction