Multi-hole Punches
Other Related Pages
- CARL Gauge PunchA punch that can make loose-leaf. Two holes, a punch and a gauge, are used to make holes for binding to "A4 size 30 holes" or "B5 size 26 holes" binder notebooks. The gauge can be easily drilled with A4 and B5 guides. The semi-transparent scrap holder, which makes it easy to s... Read MoreMass (g) (Gauge) 122, (Punch) 176 Drilling depth (mm) 0.45 Number of Holes 26・30 Hole Diameter (mm) 5.5 Hole Position from the End (mm) 6.35 Hole Spacing (mm) 9.5 Material ABS、SPCC、ZDC、PP Specification B5 size 26 holes, A4 size 30 holes Drilling Capacity (sheets) PPC paper 5
- CARL 6 hole punch refill makerIt is a punch that can easily make 6 holes for binding in a personal organizer. You can make 3 sizes of refills for your personal organizer, "A5 size", "Bible size" and "Mini size", using both punch and gauge. The gauge is equipped with A5, bible, and mini guides, an... Read MoreMass (g) (Gauge) 89 (Punch) 173 Hole Spacing (mm) 19 Drilling Capacity (sheets) 5 Hole Diameter (mm) 5.5 Number of Holes 6 Size A5 ・ Bible ・ Mini size Material ABS、SPCC、ZDC Length (mm) Hole: 6.35
- PLUS (Stationey) Binder-type notebook 6-hole punchA 6-hole punch for binder-type notebooks that can be used with 4 types of binder-type notebooks. There are many types, and the refills for binder-type notebooks have different formats that are easy for people to use. With PU-601, you can create an original refill that can be used for a 6-hole typ... Read MoreHole Diameter (Φmm) 5.5 (hole depth 6.75) Mass (g) 500 Number of Holes 6 Drilling Capacity (sheets) Approx. 8 sheets of PPC paper Material Handle base: Steel plate, Bottom: PE Outer Dimensions (mm) W191×D64×H54
- CARL Gauge PunchA punch that can make loose-leaf. Two holes, a punch and a gauge, are used to make holes in the binder notebook for binding. The gauge can be easily drilled with A5 and B6 guides. The semi-transparent scrap holder, which makes it easy to see the scraps, is openable and does not need to be removed... Read More
- LIHIT LAB. Punching for Twisted Binding NoteA dedicated punch for twist ring notes. By punching holes in the paper with this punch, you can bind to twist ring note semi B5, A5 size, memo size, etc. The punch is a 10-hole type, but you can make more than 10 holes by moving the paper using the guide of the main body.Number of Holes 10 Length (mm) 118 Width (mm) 54 Height (mm) 9 Color Black
- CARL GLISSER (Punch)A slide-type multi-hole punch that makes it easy to make loose-leaf. Just move the slider to make multiple holes for binding to the binder notebook. When sliding, the lot blades are lowered one by one to make holes, so anyone can drill with a light force. If you open the lid on the bottom of the ... Read MoreDrilling Capacity (sheets) 5 Hole Diameter (Φmm) 5.5
- CARL 4-hole punchA 4-hole punch for A4 size with a slim design. With an A4 size fixed guide, troublesome alignment can be done easily. Since the handle part can be locked while pushed down, it can be stored compactly in a drawer. If you open the lid on the bottom of the scrap holder, you can easily remove the scr... Read MoreDrilling capacity (mm) 0.9 Drilling Capacity (sheets) 10 Dimensions, Width W x Length L x Height H (mm) 304×60×40 Number of Holes 4 Mass (g) 500 Trusco Part No. 855-3217 Color Black
- OPEN INDUSTRIES 4-hole PunchDimensions, Width W x Depth D x Height H (mm) 285×80×68 Trusco Part No. 808-2023 Hole Diameter (Φmm) 6 Hole Spacing (mm) 80 Drilling Capacity 11 sheets of PPC paper (1.0mm) Material Handle: PC, Base: Iron plate, Bottom: PE Number of Holes 4 Mass (g) 525
- OPEN INDUSTRIES 6-hole Punch AdjustableYou can support 3 types of personal organizers by sliding the inner moving body.Number of Holes 6 Trusco Part No. 808-1910from S$28.99Min. 2 days
- PLUS (Stationey) Multi-hole punchFor multi-hole punches, loose-leaf, A4, and B5 binders. Punching capacity: Approximately 18 sheets of PPC paper Hole spacing: 9.5 mm Hole depth: 6.25mm Hole diameter: 5.5mm Number of holes: 26 holes, 30 holes Guide compatible size: A4, B5 (fixed type) * 4 hole binder hole spacing is not supported... Read MoreMass (kg) 5.1 Hole Diameter (Φmm) 5.5 Hole Spacing (mm) 9.5 Drilling Capacity (sheets) Approx. 18 sheets of PPC paper Act on Promoting Green Procurement Conformity Outer Dimensions (mm) W360×D235×H290from S$689.90Min. 2 days
- LIHIT LAB. One Third 34 Hole PunchA 34-hole punch for the same 1/3 inch pitch as the twist note. Suguremono that can be stored compactly even though it is an authentic punch. * International standard 1/3 inch (8.47 mm) pitch 4.5 x 4 mm square hole. * Maximum number of holes: 5 sheets of copy paper (64g / m 2 ). * Compatible with ... Read MoreDimensions, Width W x Depth D x Height H (mm) 310×164×143 Number of Holes 34from S$139.90Min. 2 days
- Lion Office Products Multi-hole punchLength (mm) (Punch) 3.5 Number of Holes 26・30 Outer Dimensions, Width W x Depth D x Height H (mm) 360×235×115 Hole Diameter (mm) 5.5 Hole Spacing (mm) 9.5 Act on Promoting Green Procurement Conformity Drilling Capacity (sheets) PPC paper 18from S$889.90Min. 7 days
- KOKUYO Multi hole punch binder 26/30 hole diameter 5.5MM26 holes and 30 holes can be drilled at once. * The maximum drilling capacity is the value when using PPC paper 64 g / m 2. Please note that it may be slightly less for recycled paper.External Dimensions / Height (mm) 143 Number of Holes 26・30 Outer Dimensions / Depth (mm) 270 External Dimensions / Width (mm) 350 Hole Diameter (mm) 5.5 Drilling depth (mm) 6.25 Mass (kg) 7.5 Cell Spacing (mm) 9.5 Paper Size About 16 sheets of PPC paperfrom S$999.00Min. 4 days
- KOKUYO Powerful multi-hole punch 26/30 hole diameter 5.5MM for binder26 holes and 30 holes can be drilled at once. * The maximum drilling capacity is the value when using PPC paper 64 g / m 2. Please note that it may be slightly less for recycled paper.External Dimensions / Height (mm) 143 Number of Holes 26・30 External Dimensions / Width (mm) 350 Outer Dimensions / Depth (mm) 350 Hole Diameter (mm) 5.5 Drilling depth (mm) 6.25 Mass (kg) 9 Cell Spacing (mm) 9.5 Paper Size A4-S (30 holes), B5-S (26 holes) Drilling Capacity (sheets) Approx. 30 sheets of PPC paper Specification For binder (26/30 holes)from S$1,499.00Min. 4 days
- NEWKON INDUSTRIAL Powerful multi-hole punch 320-26 / 30Number of Holes 26・30 green mark Certification Act on Promoting Green Procurement Conformityfrom S$659.90Min. 4 days
- Lion Office Products Powerful multi-hole punchYou can switch between 26 holes for B5 size and 30 holes for A4 size with one lever. * 2 Cannot be used for holes. * Do not use on PP, vinyl chloride, resin-coated paper or anything other than paper.Length (mm) (Punch) 3.5 Number of Holes 26・30 Outer Dimensions, Width W x Depth D x Height H (mm) 350×350×145 Hole Diameter (mm) 5.5 Hole Spacing (mm) 9.5 Drilling Capacity (sheets) PPC paper 30from S$1,499.00Min. 7 days
- NEWKON INDUSTRIAL Powerful multi-hole punch PN-1 (30H)Number of Holes 30 Act on Promoting Green Procurement Conformityfrom S$899.90Min. 4 days
- KOKUYO Multi-hole punch 22 holes for data binder Hole diameter 4.5MM22 holes can be drilled at once. * The maximum drilling capacity is the value when using PPC paper 64 g / m 2. Please note that it may be slightly less for recycled paper.Cell Spacing (mm) 12.7 External Dimensions / Height (mm) 143 Number of Holes 22 Outer Dimensions / Depth (mm) 270 External Dimensions / Width (mm) 350 Hole Diameter (mm) 4.5 Drilling depth (mm) 6.25 Mass (kg) 7.5 Paper Size Continuous slip form 279.4mm (T11) Specification For data binder (22 holes)from S$899.90Min. 4 days
- ESCO Multi-hole punchYou can switch between 26 holes for B5 size and 30 holes for A4 size with one lever. For B5 size 26 holes and A4 size 30 holesNumber of Holes 26・30 Handle Height (mm) 290 Dimension (mm) 360×235×115 Hole Diameter (Φmm) 5.5 Mass (kg) 8 Hole Spacing (mm) 9.5 Act on Promoting Green Procurement Conformity Esco Part No. EA762MD-3 Drilling Capacity (sheets) [PPC paper] 18 (up to 2mm thickness) Length (mm) [Punch] 3.5from S$799.90Min. 5 days
- PLUS (Stationey) Powerful multi-hole punchPowerful multi-hole punch. Punching capacity: Approximately 30 sheets of PPC paper Hole spacing: 9.5 mm Hole depth: 6.25mm Hole diameter: 5.5mm Number of holes: 26 holes / 30 holes Guide size: A4 / B5 * Caution: Do not use on anything other than paper (plastic plates, films, etc.), resin-coated p... Read MoreHole Diameter (Φmm) 5.5 Mass (kg) 7.8 Hole Spacing (mm) 9.5 Drilling Capacity (sheets) Approx. 30 sheets of PPC paper Act on Promoting Green Procurement Conformity Outer Dimensions (mm) W362×D315×H398from S$1,399.00Min. 6 days
- NEWKON INDUSTRIAL Powerful multi-hole punch PN-1 (22H)Number of Holes 22 Act on Promoting Green Procurement Conformityfrom S$899.90Min. 4 days
- ESCO 315x338x175mm / 165 sheets 4 hole powerful punchDrilling Capacity (sheets) 165 (PPC paper) Dimension (mm) 315×338×175 Number of Holes 4 Mass (kg) 5 Hole Diameter (Φmm) 6 Hole Distance (mm) 80 Esco Part No. EA762MB-9Afrom S$399.90Min. 6 days
- NEWKON INDUSTRIAL Powerful multi-hole punch 320-22Number of Holes 22 green mark Certification Act on Promoting Green Procurement Conformityfrom S$659.90Min. 4 days
- CARL Gauge punch[Punch for ISO standard ring notebook] A punch that can make square holes at ISO standard hole intervals. It is a punch that is useful when adding to ring notes or filing. You can make square holes in copy paper or printed out paper to create refills and bind them to ISO standard files and ring n... Read MoreNumber of Holes 34(A4)、29(B5)、24(A5) Suitable Size A4/B5/A5 Mass (g) Gauge: 124, Punch: 203 Color Whitefrom S$39.99Min. 8 days
- CARL Gauge punchA punch that can make loose-leaf. Supports multiple holes of "B5 size 26 holes" using two punches and gauges. The gauge is equipped with a guide and can be easily drilled. If you remove the lid on the bottom, you can easily remove the scraps and throw away the scraps. Existing materials... Read MoreMass (g) (Gauge) 110 (Punch) 176 Number of Holes 26 Drilling Capacity (sheets) 5 Hole Diameter (mm) 5.5 Hole Spacing (mm) 9.5 Material ABS、SPCC、ZDC Size B5 Color Blue Length (mm) Hole: 6.35Discontinued
- KOKUYO Multi-Hole Punch 9.5MM Pitch for Binder Φ5.5MM 30 HolesMaterial / Base handle: Steel plate. You can easily drill 5 sheets of PPC paper. * The maximum drilling capacity is the value when using PPC paper 64 g / m 2. Please note that it may be slightly less for recycled paper.Outer Dimensions / Depth (mm) 137 External Dimensions / Height (mm) 140 Mass (kg) 3.4 Number of Holes 30 External Dimensions / Width (mm) 385 Hole Diameter (mm) 5.5 Drilling depth (mm) 6.25 Cell Spacing (mm) 9.5 Paper Size A4-S Drilling Capacity (sheets) About 5 sheets of PPC paper Material Base handle: Steel plate Specification For binder (30 holes)Discontinued
- PLUS (Stationey) Multi-hole punchFor multi-hole punches, loose-leaf / A4 binders. For 30 holes. You can make holes for up to 5 sheets of copy paper at a time. Guide size: A4 (fixed type) * Caution: Do not use on anything other than paper (plastic plates, films, etc.), resin-coated paper, and special paper. * Do not use on anythi... Read MoreMass (kg) 1.4 Number of Holes 30 (for A4 binder) (depth 6.25mm) Hole Diameter (Φmm) 5.5 Hole Spacing (mm) 9.5 Drilling Capacity (sheets) About 5 sheets of PPC paper Material Steel sheetDiscontinued
- KOKUYO Multi-hole punch data binder 12.7MM pitch Φ4.5MM22 holeMaterial / Base handle: Steel plate. You can easily drill 5 sheets of PPC paper. * The maximum drilling capacity is the value when using PPC paper 64 g / m 2. Please note that it may be slightly less for recycled paper.Cell Spacing (mm) 12.7 Outer Dimensions / Depth (mm) 137 External Dimensions / Height (mm) 140 Number of Holes 22 Mass (kg) 3.4 External Dimensions / Width (mm) 385 Hole Diameter (mm) 4.5 Drilling depth (mm) 6.25 Drilling Capacity (sheets) About 5 sheets of PPC paper Material Base handle: Steel plate Paper Size Continuous slip form 279.4mm (T11) Specification For data binder (22 holes)Discontinued
- Lion Office Products Multi-hole punchLength (mm) (Punch) 4 Number of Holes 22 Specification 22 holes for data Outer Dimensions, Width W x Depth D x Height H (mm) 336×120×106 Hole Diameter (mm) 4.5 Drilling Capacity (sheets) PPC paper 5Discontinued
- OPEN INDUSTRIES Mobile 4-hole punchMass (kg) 1.06 Main Unit Dimensions, Width W x Depth D x Height H (mm) 375X120X89 Drilling Capacity (sheets) 16 Number of Holes 4Discontinued
- PLUS (Stationey) Multi-hole punchA punch for binding to a 22-hole (11-inch vertical) data binder. You can make holes for up to 5 sheets of copy paper at a time. With a stopper on the handle, it can be made compact (height 51 mm) when stored. 22 hole punch for data binder * Do not use on anything other than paper (plastic plates,... Read MoreMass (kg) 1.4 Hole Spacing (mm) 12.7 Number of Holes 22 Hole Diameter (mm) 4.5 Length (mm) 6.25 Drilling Capacity (sheets) About 5 Color Blue Type For data binder Material Steel sheet Suitable Size Vertical 11-type stock form (fixed)Discontinued