Electric Punches
Other Related Pages
- LIHIT LAB. Cone (for Paper Drill)For 1012 / P-1013 / 1013K / P-1014 / P-1015 / P-1016 / 1017 / 1017K
- LIHIT LAB. Protective plateFor 1017, 1012, 2101S, 2102L, P-2005Size Φ25mm
- LIHIT LAB. Cone (for Electric Punch)For P-2002 / P-2003Drilling capacity (mm) 32from S$38.99Min. 4 days
- LIHIT LAB. Polisher (for Paper Drill)With oil stone for drillDimensions, Width W x Depth D x Height H (mm) 43×140×25
- LIHIT LAB. Protective plate5 sheets 1 bag for P-1013 / P-1014 / P-1015 / 1013KSize 297×63mmfrom S$9.99Min. 2 days
- LIHIT LAB. Cone (for auto punch)For P-2005Drilling capacity (mm) 50mm Hole Diameter (mm) 6from S$56.99Min. 2 days
- LIHIT LAB. Protective plateFor P-2002 / 2001A / P-1016 / 1021Size 107×30mmfrom S$8.39Min. 5 days
- KOKUYO Blade holder for auto power punch PN-E235Suitable for PN-E235 / E260 / E200 (discontinued)from S$19.99Min. 2 days
- KOKUYO Electric single hole punching machine replacement bladeSuitable for PN-E350・E351・E335・E336from S$74.99Min. 4 days
- KOKUYO Replacement blade for auto power punch PN-E235Compatible part number PN-E235 Easily punch holes in a large amount of documents at once with a button. Auto power punch spare bladeHole Diameter (mm) 6 Overall Length (mm) 61 Suitable for PN-E235from S$199.90Min. 2 days
- KOKUYO Replacement blade for PN-E260 for auto power punchHole Diameter (mm) 6 Overall Length (mm) 90 Suitable for PN-E260from S$269.90Min. 4 days
- LIHIT LAB. Cone (for manual punching)For P-1022Drilling capacity (mm) 15mm Hole Diameter (mm) 6
- LIHIT LAB. Cone (for electric punch)For 2001/2001A/2001AA-SIXDrilling capacity (mm) 25from S$38.99Min. 6 days
- LIHIT LAB. Cone (for electric punch)For P-2002 / P-2003 * With attachmentHole Diameter (mm) 4 Drilling capacity (mm) With 32 attachmentsfrom S$55.99Min. 6 days
- PLUS (Stationey) Electric multi-hole punchElectric multi-hole punch. Punching capacity: Approximately 30 sheets of PPC paper Hole spacing: 9.5 mm Hole depth: 6.25mm Hole diameter: 5.5mm Number of holes: JIS 30 holes / 26 holes Guide compatible size: A4 / B5 Motor: AC100V, 50 / 60HZ, 200W * The number of holes of 26 holes, 30 holes and 22... Read MoreMass (kg) 20.5 Hole Diameter (Φmm) 5.5 Hole Spacing (mm) 9.5 Drilling Capacity (sheets) Approx. 30 sheets of PPC paper Material Steel sheet Outer Dimensions (mm) W345×D385×H190from S$3,499.00Min. 5 days
- MAX Automatic Paper Alignment PuncherSpeedy and beautiful! Rationalization strategy for 2-hole filing. Uses a space-saving stand type that can be placed anywhere. It is installed neatly while securing a work space on the desk. Simply collect and insert documents to quickly align and drill holes for orderly filing. With an easy-to-us... Read MoreMass (kg) 2.4 Dimensions (H x W x D) (mm) 231×360×123 Operating Ambient Temperature (℃) 5~35 Power Input (V) AC100(50/60Hz) Included Accessories Attachment for A3 Power Consumption (W) Up to 47from S$499.90Min. 2 days
- LIHIT LAB. PolisherWith oil stone for punchDimensions, Width W x Depth D x Height H (mm) 43×140×25from S$39.99Min. 6 days
- KOKUYO Auto power punchMaximum number of holes 35 mm for about 400 sheets of PPC paper It is designed so that it cannot be drilled unless the button is pressed with both hands. Replacing the blade does not require any tools, just tighten the screws. Comes with a gauge that allows easy centering up to B4 horizontal. Rep... Read MoreWarranty Period 1 year External Dimensions / Width (mm) 300 Cell Spacing (mm) 80 Paper Size A7~B4Discontinued
- MAX Paper alignment puncherMass (kg) 2.4 Power Input (V) AC100(50/60Hz) Power Consumption (W) 47 Speed Drilling: about 3.5 seconds/time Dimensions (H x W x D) (mm) 231×360×123 Operating Ambient Temperature (℃) 0~40Discontinued
- KOKUYO Electric one-hole drilling machine 2-hole typeSince it uses a high torque and low rotation motor, stable drilling is possible.Specification 2-hole type External Dimensions / Width (mm) 300 Outer Dimensions / Depth (mm) 330 External Dimensions / Height (mm) 480 Drilling depth (mm) 5~45 Power Supply AC100V・60W(50/60Hz) Continuous Operating Time Half an hour Paper Size Max B4-SDiscontinued
- KOKUYO Electric single hole punching machineSince it uses a high torque and low rotation motor, stable drilling is possible.Outer Dimensions / Depth (mm) 370 External Dimensions / Width (mm) 520 Drilling depth (mm) 5~45 Power Supply AC100V・60W(50/60Hz) Continuous Operating Time Half an hour Paper Size Max B4-S Specification Multi-hole typeDiscontinued
- SMARTVALUE Auto punchAn electric punch that is convenient for punching a large amount of documents. * Auto punch for plain paper only. Drilling anything else may cause a malfunction.Dimensions (Width W x Depth D) (mm) (Table) 300 × 210 Warranty Period 1 year Drilling diameter (mm) 6 Specification JOINTEX original, sMART VALUEDiscontinued
- LIHIT LAB. Auto punchPunch 2 holes at the same time for documents with a maximum thickness of 50 mm. The drilling time is only 7 seconds and it can be used continuously. Safety design that automatically stops if there is an abnormality.Mass (kg) 15.6 Cable Length (m) 2.3 Width (mm) 312 Height (mm) 318 Length (mm) 425 Drilling Capacity (sheets) 500 sheets (PPC paper) 2 holes / hole diameter (mm) 6 Hole Spacing (mm) 80 Power Supply AC100V・50Hz(340W)/60Hz(380W) Color Off white Table Dimensions (mm) Width 312 × depth 220Discontinued
- Lion Office Products Electric punchLength (mm) (Punch) 9 fixed Power Consumption (W) 120 Outer Dimensions, Width W x Depth D x Height H (mm) 194×260×347 Hole Diameter (mm) 6 Power Input (V) AC100(50/60Hz) Drilling Capacity (sheets) PPC paper 400 Specification Waste receptacle: Magnet typeDiscontinued
- LIHIT LAB. Cone (for paid machines)For 2102LHole Diameter (mm) 10 Drilling capacity (mm) 20mmDiscontinued
- SMARTVALUE Single hole auto punchDetermine the number of holes with the lever and slide the table to make holes. * Auto punch for plain paper only. Drilling anything else may cause a malfunction.Warranty Period 1 year Hole Position from the End (mm) 12 from hole center (fixed) Power Consumption (W) 120 Mass (kg) 16.0 Power Cable (m) 2 Drilling diameter (mm) 2/3/4/22/26/30 hole Hole Diameter (Φmm) 6 Power Supply AC100V(50Hz/60Hz) Specification JOINTEX original, sMART VALUE Drilling capacity (mm) Up to 401 holesDiscontinued
Filter by categories