Staplers
Staplers are used to bind multiple sheets of paper. Also known as stapler. Select the stapler to be used according to the number of sheets to be bound. If there are many sheets to be bound, use a large and heavy stapler on the table. On the other hand, staples intended for binding several sheets of paper are small and lightweight, and are generally used to be sandwiched with one hand. In addition, there are staplers that are replenished with staples and staplers that do not require needles.
Other Related Pages
- MAX Stapler Needle 10High quality staplerNeedle Length (mm) 5 Width (mm) 8.4 Size No. 10 needle
- KOKUYO Stapleless stapler <Harinax Press>Stapling paper without using staples/Since paper can be stapled without using staples, there is no need to supply staples. In addition, there is no need to separate the stapled paper when disposing of it, and there is no need to worry about needles getting mixed with other items. Adopts a press l... Read MoreHole Size (Φmm) (Binding hole) 1.6 × 10 External Dimensions (Depth D x Width W x Height H) (mm) 95×34×85
- KOKUYO Needleless stapler <Harinax> (10 handy)The long-awaited 10-sheet binding / KOKUYO's unique binding mechanism enables smooth operation to bind 10 sheets. Uses a binding structure that does not easily come off / catches and does not come off easily. You will feel more secure when closing a large number of materials. You can bind the... Read MoreMass (g) 136 Outer Dimensions, Width W x Depth D x Height H (mm) 32×121×100 Binding Opening Dimensions (mm) 5×7.9
- KOKUYO Needleless stapler <Harinax> (Compact Alpha)Palm-sized compact type / Compact body with a focus on ease of use, enabling 5 bindings. Light and smooth operation feeling / The newly designed blade reduces the burden of binding paper by about 20%. (When closing 5 sheets) Binding method 2Way / Easy-to-grip lever shape that can be held naturall... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) 27×87×53 Binding Opening Dimensions (mm) 5×6.5 Number of Binding Sheets About 5 copy paper (PPC paper)
- KOKUYO Staple Needle No.10Width (mm) 8.4 Size No. 10 needle Needle Length (mm) 5 Material Mild steel wire rod
- KOKUYO Stapleless stapler <Harinax> (Desktop 12 sheets)One-place binding type with a high degree of freedom. You can freely bind the corners and the two places firmly. The binding hole is also oriented sideways so it does not interfere with the document. Since it can be locked with the handle lowered, it can be stored compactly. The depth of the bind... Read MoreHole Size (Φmm) (Binding hole) 5.5 × 10.5 Length (mm) (Binding hole) 8.5, 13 (2 steps) Number of Page (Binding) About 12 sheets of PPC paper Color Black
- KOKUYO Stapler Positive BlueA stapler that can be used immediately and can be stored upright when not in use.Color Bluefrom S$5.39Min. 2 days
- MAX Super thick staplerGreen Purchasing Law compliant products Eco products Net products Products using recycled materialsNumber of Staple Loaded (pieces) 100 Mass (kg) 2.26 Dimensions (H x W x D) (mm) 250×90×390 Recycled material usage rate (%) 60 Maximum Binding Depth (mm) 68 Act on Promoting Green Procurement Conformity Color Gray Staple Loading Magazine slide system
- KOKUYO Stapler <Power Latch Kiss> (Flat type) 32 sheetsEquipped with a light binding mechanism, you can easily bind 32 sheets of documents with the usual No. 10 needle. A flat clinch mechanism that makes the staple legs flat. It is not bulky even if you stack the bound documents. It is compact enough to fit comfortably in a woman's hand, and can ... Read MoreNumber of Staple Loaded (pieces) 100 Outer Dimensions, Width W x Depth D x Height H (mm) 29×80×64 Number of Binding Sheets About 20 to 32 sheets of PPC paper Act on Promoting Green Procurement Conformity Suitable for No. 10 needle Material (Cover) R-ABS
- MAX Stapler Needle (No. 11)Baimo 11 Series Stapler 2 PackWidth (mm) 10.4 Number Cohered into a Strip 50 Needle Length (mm) 6 Suitable for Baimo 11 series needle Size No. 11 needle
- MAX Small StaplerNew body that is easy to grip, high performance with durability of 150,000 times. Recycled material usage rate 96.4%. Individual packaging / paper case (using approximately 85% recycled paper). 100pcs fillingNumber of Staple Loaded (pieces) 100 Number of Binding Sheets 20 Dimensions, Width W x Length L x Height H (mm) 23×103×50 Maximum Binding Depth (mm) 58 Mass (g) 94 Loading Type One-touch open method
- MAX Stapler HD-10NX50pcs fillingNumber of Binding Sheets 20 Dimensions (H x W x L) (mm) 46×21×90 Number of Staple Loaded (pieces) 50 Maximum Binding Depth (mm) 51 Mass (g) 75 Act on Promoting Green Procurement Conformity Suitable for Needle / No.10-1M Specification Recycled material usage rate / 71.3%
- MonotaRO Stapler 20 sheets No. 10 needle 100 loadedA standard stapler. You can load 100 needles. For paper binding work. * Needle is not included. * Do not put your finger in the place where the needle comes out. * Do not bind with the needle inserted. * Do not use any needle other than the specified one.Number of Staple Loaded (pieces) 100 Number of Binding Sheets 20 Dimensions, Width W x Length L x Height H (mm) 20×100×41 Maximum Binding Depth (mm) 53 Mass (g) 78 Suitable for Needle / No. 10 needle
- MonotaRO Stapler 32 sheets No. 10 needle 50You can easily bind up to about 32 sheets of paper with a light force. To load the needle, press the black part of the main body to open the magazine. For paper binding work. * Needle is not included. * Do not put your finger in the place where the needle comes out. * Do not bind with the needle ... Read MoreMass (g) 108 Dimensions, Width W x Length L x Height H (mm) 25×80×70 Maximum Binding Depth (mm) 29 Number of Binding Sheets 32 Number of Staple Loaded (pieces) 50 Suitable for Needle / No. 10 needle
- MAX Stapler needle 3Width (mm) 11.5 Number Cohered into a Strip 50 Needle Length (mm) 6 RoHS directive (corresponding to 10 substances) Correspondence Size No. 3 needle
- MAX Stapler needle No. 3 (10mm foot)Medium-sized stapler No. 3 series needle Needle foot length 10 mmNeedle Length (mm) 10 Width (mm) 11.5 Mass (g) 180 Trusco Part No. 423-7676 Number Cohered into a Strip 50 RoHS directive (corresponding to 10 substances) Correspondence Suitable for HD-3D・3DFR Size No. 3 needle
- MonotaRO Stapler 20 sheets No. 10 needle 50A standard stapler. For paper binding work. * Needle is not included. * Do not put your finger in the place where the needle comes out. * Do not bind with the needle inserted. * Do not use any needle other than the specified one.Dimensions, Width W x Length L x Height H (mm) 19×90×35 Number of Binding Sheets 20 Number of Staple Loaded (pieces) 50 Mass (g) 50 Maximum Binding Depth (mm) 53 Color Blue Suitable for Needle / No. 10 needle
- MAX Sakura FlatIntroducing a new Sakuri Flat that clears Max's strict binding standards and can bind even more sheets. The shape that fits in your hand is packed with various ease of use.Number of nail stock (book) 100 Number of Staple Loaded (pieces) 100 Mass (g) 106 (with 200 needles attached) Maximum Binding Depth (mm) 29 Recycled material usage rate (%) 44 Dimensions (H x W x L) (mm) 66×28×83 Binding Opening Dimensions (mm) 7 Number of Binding Sheets Approx. 32 (maximum) Act on Promoting Green Procurement Conformity Needle used No.10-1M
- PLUS (Stationey) StaplerA sharp needle tip shape that makes it easy for the needle to pass through. It is a high-quality needle that passes well due to special rolling technology and has strong binding power. The binding ability is improved compared to our conventional products. Achieves smoother paper flow. The materia... Read MoreMaterial Galvanized iron wire
- PLUS (Stationey) Paper clinchA stapleless stapler that can staple documents without using a needle. It fits easily in the palm of your hand! A stapler-free stapler that can be used by both adults and children! No consumables because no needles are used. With a strap hole that is convenient to carry and store. The safety of n... Read MoreMass (g) 80 Act on Promoting Green Procurement Conformity Included Accessories Hall clip (2) Mechanism Power assist mechanism Outer Dimensions (mm) W33×D83×H74
- PLUS (Stationey) Flat stapler PITA HITA stapler that can be stapled beautifully and efficiently with a depth navigation system. With a depth navigation guide that binds at a certain depth (binding depth 3 to 20 mm, adjustable in 7 steps) Flat binding that does not make documents bulky. Documents are not bulky because the stitches are... Read MoreNumber of Binding Sheets (PPC paper) 2 to 20 sheets Number of Staple Loaded (pieces) 100 Dimensions, Width W x Depth D x Height H (mm) 25×96×48 Mass (g) 50 Maximum Binding Depth (mm) 7 steps from 3 to 20 Act on Promoting Green Procurement Conformity Included Accessories NO.10 needle 100 Suitable for Needle / No.10
- MAX Pliers Type Needle 2115Width (mm) 10.5 RoHS directive (corresponding to 10 substances) Correspondence Suitable for HP-50
- PLUS (Stationey) Flat Light Hit StaplerA stapler that binds up to about 32 documents into "light" and "flat". A power assist mechanism that can be easily closed with a light force. It is bound with a light force, and documents can be closed quickly. You won't get tired even if you use it for a long time. Flat b... Read MoreMass (g) 106 Number of Binding Sheets 2 to 32 sheets of PPC paper Maximum Binding Depth (mm) 30 Number of needles 50 / time or 100 / time Dimensions, Width W x Depth D x Height H (mm) 60×81×30 Act on Promoting Green Procurement Conformity Needle used No.10 Included Accessories No.10 needle 300
- KOKUYO StaplerSince it is a one-touch open method, it is easy to insert the needle. The number of bindings is the number when using PPC paper 64g / m 2. Please note that the amount may be slightly reduced for recycled paper. 50pcs fillingOuter Dimensions, Width W x Depth D x Height H (mm) 20×93×37 Specification 50pcs loading type Material Cover / Recycled ABS resin
- Sun-Star Stationery Needle Remover ProMass (g) 55 Color Silver Dimension (mm) W119×H53×D13
- SMARTVALUE Stapler 10Affordable staples.Material Galvanized iron wire Specification JOINTEX original, sMART VALUE Number of Binding Sheets ~ 20 sheetsfrom S$0.71Min. 2 days
- MAX Stapler needle Large size No. 12Large thick binding needleNumber Cohered into a Strip 100 Width (mm) 11.5 RoHS directive (corresponding to 10 substances) Correspondence Size No. 12 needle
- MAX Vertical/Horizontal Stapler "Hotchikuru" HD-10VA 2-way type that can be turned around so that saddle stitching can be done firmly because it moves freely vertically and horizontally. Rotation angle 0 ° / 90 ° / 270 °. Recycled material usage rate 96.4%. Needle used No.10-1. Needle loading method: One-touch open method. 50pcs fillingNumber of Binding Sheets 15 Dimensions, Width W x Length L x Height H (mm) 23×113×51 Number of Staple Loaded (pieces) 50 Mass (g) 69 Maximum Binding Depth (mm) 70 Act on Promoting Green Procurement Conformity Suitable for Needle: No.10-1M
- MAX Stapler Needle No.10 (Stainless Steel)Small size, No. 10 series needleNumber Cohered into a Strip 50 Size No. 10 needle Needle Length (mm) 5 Width (mm) 8.4
- MonotaRO Stapler Medium size 100 sheets No. 3 needle 100 loadedIt is convenient for binding a large amount of paper at once. For paper binding work. * Needle is not included. * Do not put your finger in the place where the needle comes out. * Do not bind with the needle inserted. * Do not use any needle other than the specified one. * Please work on a flat s... Read MoreNumber of Staple Loaded (pieces) 100 Number of Binding Sheets 100 Dimensions, Width W x Length L x Height H (mm) 60×257×114 Maximum Binding Depth (mm) 65 Suitable for Needle / No. 3 needle
- PLUS (Stationey) Stapler needle removerA convenient staple remover that removes staples. Women are happy because the needles can be easily removed without damaging the paper or nails. Easily remove the needle to prevent the removed needle from scattering. You can remove the needle with a light push forward. The removed needle will not... Read MoreToe Width (mm) 7.6 Color Blue Act on Promoting Green Procurement Conformity Suitable for NO.10、NO.35 Outer Dimensions (mm) W13×D132×H13
- MAX Stapler Needle (No.11, for Baimo 80)The foot length of the No. 11 needle used in Vaimo 11 has been extended by 4 mm. With the "No. 11-10mm needle" that takes advantage of the fineness of the No. 11 needle, up to 80 sheets can be bound. No. 11 needleNeedle Length (mm) 10 Suitable Model Baimo 80 Width (mm) 10.4
- MAX Stapler for Saddle StitchingCompact body with a total length of 309 mm. Saddle stitching is possible in A3 size (60 pages of A4 booklet). 100pcs fillingSuitable for (Needle) No.10-1M ・ No.10-2M ・ No.10-5M Number of Staple Loaded (pieces) 100 Maximum Binding Depth (mm) 235 Mass (g) 380 Dimensions (H x W x D) (mm) 55×43×309 Number of Binding Sheets Approx. 15 (maximum) Staple Loading One-touch open type
- MAX Power flatA long body that is easy to squeeze and does not get tired. * The number of sheets to be bound is a guideline for the maximum number of sheets to be bound when PPC paper 64 g / m 2 (55 kg) is bound. Depending on the paper type and binding method, the number of sheets that can be bound may decrease.Number of Loading Nails (pieces) 100 Dimensions (Length L x Width W x Height H) (mm) 109×26×62 Mass (g) 140 Maximum Binding Depth (mm) 30 Recycled material usage rate (%) 83 Number of Binding Sheets About 2 to 26 sheets Act on Promoting Green Procurement Conformity Needle used No.10-1M/2M/5M
- MAX Paper needleTwo colors that can be used properly.Operating Ambient Temperature (℃) 10~40 Outer Width (mm) 11 Mass (g) 19 Overall Length (mm) 30 Height (mm) 9.5 RoHS directive (corresponding to 10 substances) Correspondence Suitable for PH-15DS/W、PH-15DS/R
- MAX Stapler needle 35Number Cohered into a Strip 100 Width (mm) 11.5 Needle Length (mm) 6 RoHS directive (corresponding to 10 substances) Correspondence Suitable for HD-35・35DF・35L Size No. 35 needle
- KOKUYO Staple needle No.3 U needleSuitable for SL-M34、M36、M134、M136 Width (mm) 11.5 Material Mild steel wire rod Needle Length (mm) 10 Size No. 3 U needle
- KOKUYO Remover (No.10 Needle Remover)Outer Dimensions, Width W x Depth D x Height H (mm) 136×14×12 Material Body / R-ABS Suitable for No. 10 needle
- KOKUYO Powerful staplerEquipped with a "light binding mechanism", the binding force is reduced by about 40%. A powerful stapler that can be easily stapled with a light force! The handle shape that fits your hand supports binding work. One-touch full-open system with easy needle loading. Compliant with the Law... Read MoreSpecification 100pcs.Loading type (large tabletop) Maximum Binding Depth (mm) 60 (adjustable in 5 units from 10 to 60) Outer Dimensions, Width W x Depth D x Height H (mm) 82×272×190 Needle used No. 3, No. 3 U Staple Loading One touch full open type