Small Staplers
Other Related Pages
- KOKUYO Stapler Positive BlueA stapler that can be used immediately and can be stored upright when not in use.Color Bluefrom S$5.39Min. 2 days
- KOKUYO Stapler <Power Latch Kiss> (Flat type) 32 sheetsEquipped with a light binding mechanism, you can easily bind 32 sheets of documents with the usual No. 10 needle. A flat clinch mechanism that makes the staple legs flat. It is not bulky even if you stack the bound documents. It is compact enough to fit comfortably in a woman's hand, and can ... Read MoreNumber of Staple Loaded (pieces) 100 Outer Dimensions, Width W x Depth D x Height H (mm) 29×80×64 Number of Binding Sheets About 20 to 32 sheets of PPC paper Act on Promoting Green Procurement Conformity Suitable for No. 10 needle Material (Cover) R-ABS
- MAX Small StaplerNew body that is easy to grip, high performance with durability of 150,000 times. Recycled material usage rate 96.4%. Individual packaging / paper case (using approximately 85% recycled paper). 100pcs fillingNumber of Staple Loaded (pieces) 100 Number of Binding Sheets 20 Dimensions, Width W x Length L x Height H (mm) 23×103×50 Maximum Binding Depth (mm) 58 Mass (g) 94 Loading Type One-touch open method
- MAX Stapler HD-10NX50pcs fillingNumber of Binding Sheets 20 Dimensions (H x W x L) (mm) 46×21×90 Number of Staple Loaded (pieces) 50 Maximum Binding Depth (mm) 51 Mass (g) 75 Act on Promoting Green Procurement Conformity Suitable for Needle / No.10-1M Specification Recycled material usage rate / 71.3%
- MonotaRO Stapler 20 sheets No. 10 needle 100 loadedA standard stapler. You can load 100 needles. For paper binding work. * Needle is not included. * Do not put your finger in the place where the needle comes out. * Do not bind with the needle inserted. * Do not use any needle other than the specified one.Number of Staple Loaded (pieces) 100 Number of Binding Sheets 20 Dimensions, Width W x Length L x Height H (mm) 20×100×41 Maximum Binding Depth (mm) 53 Mass (g) 78 Suitable for Needle / No. 10 needle
- MonotaRO Stapler 32 sheets No. 10 needle 50You can easily bind up to about 32 sheets of paper with a light force. To load the needle, press the black part of the main body to open the magazine. For paper binding work. * Needle is not included. * Do not put your finger in the place where the needle comes out. * Do not bind with the needle ... Read MoreMass (g) 108 Dimensions, Width W x Length L x Height H (mm) 25×80×70 Maximum Binding Depth (mm) 29 Number of Binding Sheets 32 Number of Staple Loaded (pieces) 50 Suitable for Needle / No. 10 needle
- MonotaRO Stapler 20 sheets No. 10 needle 50A standard stapler. For paper binding work. * Needle is not included. * Do not put your finger in the place where the needle comes out. * Do not bind with the needle inserted. * Do not use any needle other than the specified one.Dimensions, Width W x Length L x Height H (mm) 19×90×35 Number of Binding Sheets 20 Number of Staple Loaded (pieces) 50 Mass (g) 50 Maximum Binding Depth (mm) 53 Color Blue Suitable for Needle / No. 10 needle
- MAX Sakura FlatIntroducing a new Sakuri Flat that clears Max's strict binding standards and can bind even more sheets. The shape that fits in your hand is packed with various ease of use.Number of nail stock (book) 100 Number of Staple Loaded (pieces) 100 Mass (g) 106 (with 200 needles attached) Maximum Binding Depth (mm) 29 Recycled material usage rate (%) 44 Dimensions (H x W x L) (mm) 66×28×83 Binding Opening Dimensions (mm) 7 Number of Binding Sheets Approx. 32 (maximum) Act on Promoting Green Procurement Conformity Needle used No.10-1M
- PLUS (Stationey) Flat stapler PITA HITA stapler that can be stapled beautifully and efficiently with a depth navigation system. With a depth navigation guide that binds at a certain depth (binding depth 3 to 20 mm, adjustable in 7 steps) Flat binding that does not make documents bulky. Documents are not bulky because the stitches are... Read MoreNumber of Binding Sheets (PPC paper) 2 to 20 sheets Number of Staple Loaded (pieces) 100 Dimensions, Width W x Depth D x Height H (mm) 25×96×48 Mass (g) 50 Maximum Binding Depth (mm) 7 steps from 3 to 20 Act on Promoting Green Procurement Conformity Included Accessories NO.10 needle 100 Suitable for Needle / No.10
- KOKUYO StaplerSince it is a one-touch open method, it is easy to insert the needle. The number of bindings is the number when using PPC paper 64g / m 2. Please note that the amount may be slightly reduced for recycled paper. 50pcs fillingOuter Dimensions, Width W x Depth D x Height H (mm) 20×93×37 Specification 50pcs loading type Material Cover / Recycled ABS resin
- PLUS (Stationey) Flat Light Hit StaplerA stapler that binds up to about 32 documents into "light" and "flat". A power assist mechanism that can be easily closed with a light force. It is bound with a light force, and documents can be closed quickly. You won't get tired even if you use it for a long time. Flat b... Read MoreMass (g) 106 Number of Binding Sheets 2 to 32 sheets of PPC paper Maximum Binding Depth (mm) 30 Number of needles 50 / time or 100 / time Dimensions, Width W x Depth D x Height H (mm) 60×81×30 Act on Promoting Green Procurement Conformity Needle used No.10 Included Accessories No.10 needle 300
- MAX Vertical/Horizontal Stapler "Hotchikuru" HD-10VA 2-way type that can be turned around so that saddle stitching can be done firmly because it moves freely vertically and horizontally. Rotation angle 0 ° / 90 ° / 270 °. Recycled material usage rate 96.4%. Needle used No.10-1. Needle loading method: One-touch open method. 50pcs fillingNumber of Binding Sheets 15 Dimensions, Width W x Length L x Height H (mm) 23×113×51 Number of Staple Loaded (pieces) 50 Mass (g) 69 Maximum Binding Depth (mm) 70 Act on Promoting Green Procurement Conformity Suitable for Needle: No.10-1M
- MAX Power flatA long body that is easy to squeeze and does not get tired. * The number of sheets to be bound is a guideline for the maximum number of sheets to be bound when PPC paper 64 g / m 2 (55 kg) is bound. Depending on the paper type and binding method, the number of sheets that can be bound may decrease.Number of Loading Nails (pieces) 100 Dimensions (Length L x Width W x Height H) (mm) 109×26×62 Mass (g) 140 Maximum Binding Depth (mm) 30 Recycled material usage rate (%) 83 Number of Binding Sheets About 2 to 26 sheets Act on Promoting Green Procurement Conformity Needle used No.10-1M/2M/5M
- MAX Stapler HD-35A handy stapler that can be stapled in three ways: book binding, temporary binding, and tacking.Mass (g) 172 Number of Binding Sheets 30 Dimensions (H x W x L) (mm) 50×31×123 Maximum Binding Depth (mm) 64 Color Blue Act on Promoting Green Procurement Conformity Suitable for Needle / No.3-1M, No.3-3M, No.35-2Mfrom S$25.99Min. 2 days
- MAX Medium staplerBy adopting a [light binding] mechanism that applies the principle of leverage, up to 30 documents can be bound flat (flat clinch) with a light force. It can be closed even if it is placed or held. A rubber grip that is non-slip and easy on the hands. Needle used No.35-2M / No.3-1M / No.3-3M. 150... Read MoreNumber of Staple Loaded (pieces) 150(No.3-1M・No.3-3M)、200(No.35-2M) Number of Binding Sheets 30 Dimensions, Width W x Length L x Height H (mm) 45×184×80 Mass (g) 500 Maximum Binding Depth (mm) 75
- MAX Light stapling triple stapler No. 10First small stapler! Equipped with a variable boost mechanism. The height of the main body is suppressed to achieve both ease of grip and light binding. The curved handle cover shape fits your fingers! Pursuing an easy-to-grip form. It is hard to get tired even when used for a long time. The heig... Read MoreBinding Opening Dimensions (mm) 15 Mass (g) 150 Number of Binding Sheets 2-20 sheets Maximum Binding Depth (mm) 53 Dimensions (H x W x D) (mm) 62×30×110 Recycled material usage rate (%) 92 Act on Promoting Green Procurement Conformity Suitable for No. 10 needle Needle used No.10-1M/2M/5Mfrom S$11.99Min. 2 days
- PLUS (Stationey) Pita HitA stapler that can be stapled beautifully and efficiently with a depth navigation system. With a depth navigation guide that binds at a certain depth (binding depth 3 to 20 mm, adjustable in 7 steps) Flat binding that does not make documents bulky. Documents are not bulky because the stitches are... Read MoreNumber of Binding Sheets 2 to 20 sheets of PPC paper Mass (g) 50 Loading number 50 or 100 / time Length (mm) Maximum binding: 7 levels from 3 to 20 Needle used NO.10 Included Accessories NO.10 needle 100 Outer Dimensions (mm) W25×D96×H48
- KOKUYO staplerIt is firmly tightened with a light force and has an outstanding sense of stability even when placed and used.Specification 150pcs filling type (large tabletop) Maximum Binding Depth (mm) 30 Outer Dimensions, Width W x Depth D x Height H (mm) 51×157×87 Number of Binding Sheets About 2 to 30 sheets of PPC paper Act on Promoting Green Procurement Conformity Suitable for No. 3 needle
- PLUS (Stationey) Raku-HitWith a smart design that fits in your hand, about 20 staplers can be stapled easily and firmly. Dimples that apply force to the push blade from the optimum position. The power of the thumb is transmitted to the needle without waste. Wide tip base that firmly receives the force from below. The met... Read MoreLoading number 50 / time Mass (g) 78 Number of Binding Sheets About 2 to 20 sheets of PPC paper Act on Promoting Green Procurement Conformity Length (mm) Maximum binding: 50 Needle used NO.10(SS-010、SS-010BB) Outer Dimensions (mm) W24×D97×H43
- PLUS (Stationey) Karu hitA palm-sized flat stapler that can be stapled with a light force. Despite its small compact size, 100 needles can be set. Smaller than a business card and convenient to carry. Palm size that is easy for women to hold. 50% OFF binding force (compared to our company) You can lightly bind 20 documen... Read MoreLoading number 50 or 100 / time Mass (g) 75 Number of Binding Sheets About 2 to 20 sheets of PPC paper Length (mm) Maximum binding: 40 Needle used NO.10(SS-010m、SS-010、SS-010BB) Outer Dimensions (mm) W25×D76×H52from S$8.59Min. 2 days
- MAX Baimo 11 styleWomen's model with slim bodyNumber of Staple Loaded (pieces) 100 Mass (g) 161 Dimensions (H x W x D) (mm) 68×26×106 Act on Promoting Green Procurement Conformity
- MAX Stapler HD-10DKNumber of Staple Loaded (pieces) 100 Number of Binding Sheets 20 Dimensions (H x W x L) (mm) 50×23×103 Maximum Binding Depth (mm) 58 Mass (g) 94 Included Accessories With 1000 needles (No.10-1M x 1 box)
- LIHIT LAB. Compact staplerFold it compactly and open the handle to use it immediately!Number of Binding Sheets 10 sheets of copy paper Dimensions, Width W x Depth D x Height H (mm) 21×67×15 Needle used No. 10 (loaded) Material PC / POM / Steelfrom S$5.09Min. 2 days
- KOKUYO Stapler <Latch kiss> 20 sheets bindingA stapler equipped with a light binding mechanism. Paper binding work is also easy. It is a palm-fitting size that is not too small and easy to grip. The shape of the part where the fingers hit is devised so that it is easy to apply force when grasping. The back side also has a dent that fits you... Read MoreSpecification 100pCs.loadable Outer Dimensions / Depth (mm) 102 External Dimensions / Width (mm) 32 External Dimensions / Height (mm) 60 Act on Promoting Green Procurement Conformity Material Cover: R-PC75% Needle used No. 10
- MAX Stapler HD-35KMass (g) 172 Number of Binding Sheets 30 Dimensions (H x W x L) (mm) 50×31×123 Maximum Binding Depth (mm) 64 Color Blue Act on Promoting Green Procurement Conformity Suitable for Needle / No.3-1M, No.3-3M, No.35-2Mfrom S$25.99Min. 2 days
- MAX Sakura HD-10NLKThe gentle shape fits in your hand, and it feels crisp and light.Included Accessories 150 needles Number of Binding Sheets 20 Maximum Binding Depth (mm) 26 Number of Staple Loaded (pieces) 50 Dimensions (H x W x L) (mm) 55×26×80 Mass (g) 85 (with 150 needles) Act on Promoting Green Procurement Conformity Suitable for Needle / No.10-1M
- Designphil(MIDORI) XS compact stapler* Do not use anything other than No. 10 needle. * The tip of the needle is sharp, so do not put your finger on the needle exit. There is a risk of injury. * Do not use for anything other than paper as it may cause a malfunction. * Please keep out of reach of children.Dimensions (H x W x D) (mm) 21×66×14.5from S$7.49Min. 2 days
- Lion Office Products StaplerPerformance (Spelling) 30 sheets of PPC paper Length (mm) (Spelling) Maximum 16.8 Outer Dimensions, Width W x Depth D x Height H (mm) 30×80×62 Act on Promoting Green Procurement Conformity Included Accessories With remover
- Lion Office Products StaplerPerformance (Spelling) 45 sheets of PPC paper Length (mm) (Spelling) Max 35 Outer Dimensions, Width W x Depth D x Height H (mm) 34×120×80 Act on Promoting Green Procurement Conformityfrom S$23.99Min. 7 days
- MAX Sacri Kids HD-10NLCKThe gentle shape fits in your hand, and it feels crisp and light.Specification 100 extra needles can be stored Number of Binding Sheets 20 Maximum Binding Depth (mm) 26 Number of Staple Loaded (pieces) 50 Dimensions (H x W x L) (mm) 55×26×80 Mass (g) 82 (with 150 needles) Suitable for Needle / No.10-1M Included Accessories No.10-1M (1000 pieces) x 1, Name stickerfrom S$9.89Min. 2 days
- MAX Stapler HD-10NXKIncluded Accessories 1000 needles Number of Binding Sheets 20 Dimensions (H x W x L) (mm) 46×21×90 Number of Staple Loaded (pieces) 50 Maximum Binding Depth (mm) 51 Mass (g) 75 Act on Promoting Green Procurement Conformity Suitable for Needle / No.10-1M Specification Recycled material usage rate / 71.3%from S$5.59Min. 4 days
- ESCO Vertical / Horizontal Stapler [Lavender]Since the needle loading part can be rotated vertically and horizontally 90 °, it is ideal for making cylinder binding boxes.Maximum Binding Depth (mm) (Normal time) 70 Number of Binding Sheets 15 sheets Number of Staple Loaded (pieces) 50 Act on Promoting Green Procurement Conformity Esco Part No. EA762HE-2 Method One-touch open method Color Pinkfrom S$9.99Min. 5 days
- MAX Mini Hotchs HD-10XS / LBMaximum Binding Depth (mm) 27 Mass (g) 28 Dimensions, Width W x Depth D x Height H (mm) 30×67×20 Color Light blue Method [Needle loading] Open & slide methodfrom S$9.99Min. 2 days
- Lion Office Products StaplerPerformance (Spelling) 10 sheets of PPC paper Length (mm) (Spelling) Max 29 Outer Dimensions, Width W x Depth D x Height H (mm) 20×58×30 Color Bluefrom S$4.49Min. 6 days
- MAX Mini Hotchs HD-10XS / LGMaximum Binding Depth (mm) 27 Mass (g) 28 Dimensions, Width W x Depth D x Height H (mm) 30×67×20 Color Light green Method [Needle loading] Open & slide methodfrom S$11.99Min. 4 days