Electric Staplers
Other Related Pages
- MAX Electronic staplerElectric speed binding of 2 to 70 sheets. The back of the binding has a flat finish, reducing the amount of documents by about 25%. A safety bar is used inside the case cap that covers the actual hitting part, and complies with the world safety standard IEC62368-1. StaplerMass (kg) 1.5 Dimensions, Width W x Depth D x Height H (mm) 113×229×113 Loading number 5000/cartridge Operating Temperature (℃) 5~35 Power Supply AC100V(50/60Hz) Speed Binding: 0.5 seconds/1 book Included Accessories No.70FE (5000 pieces) Quantity One Power Consumption (W) Up to 48from S$499.90Min. 2 days
- MAX Bymo 11 E-SQ with AC adapterSupports up to 40 portable electric staplers Easy stapler anytime, anywhere!Mass (g) 1110 Dimensions (H x W x D) (mm) 129×63×163 Number of Binding Sheets 40 sheets (maximum) Binding Specification Flat clinch Staple Loading Front loading method Needle used NO.11-1M Included Accessories NO.11-1Mfrom S$229.90Min. 2 days
- MAX Electronic staplerThe first desktop type in Japan to achieve 110 binding! 2 to 110 sheets are this one!Included Accessories 1 refill needle (4000) Operating Temperature (℃) 10-35 (within 80% RH humidity) Binding Opening Dimensions (mm) 12 Binding speed 2 lines / sec Number of Binding Sheets 2 to 110 sheets Power consumption (A) 2.5 Dimensions (H x W x D) (mm) 210×242×393 Maximum Binding Depth (mm) 3~23 Number of Staple Loaded (pieces) 400 Operation Distance Range 4000 Mass (g) 7600 (1 refill needle) Power Supply AC100V-240V 50Hz-60Hz Binding Specification Automatic needle feed method Staple Loading Detachable cartridge Power Consumption (W) Up to 130 or lessfrom S$1,999.00Min. 4 days
- MAX Baimo 11 E-SQSupports up to 40 portable electric staplers Easy stapler anytime, anywhere!Dimensions (H x W x D) (mm) 129×63×163 Number of Binding Sheets 40 sheets (maximum) Mass (g) 810 Binding Specification Flat clinch Staple Loading Front loading method Included Accessories NO.11-1M Needle used NO.11-1Mfrom S$179.90Min. 2 days
- MAX Electronic StaplerIt is a compact type that matches the store in this one office, which is easy to buy up to 20 sheets.Suitable for (Cartridge needle) No. 20FE Included Accessories 1 cartridge needle (with 2000), adapter AC Power Input (V) 100(50Hz/ 60Hz) Dimensions (H x W x D) (mm) 100×82×166 Operating Temperature (℃) 10~40 Maximum Power Consumption (W) 18 Binding speed 2 lines / sec Number of Staple Loaded (pieces) 2000 Number of Binding Sheets 2~20 Mass (g) 640 Maximum Binding Depth (mm) About 3-15 Staple Loading Detachable cartridge Binding Specification Glasses clinch Type of Acting Paper sensor methodDiscontinued
- MAX Electronic staplerUp to 70 sheets are bound, and it is also excellent in usability. Equipped with a manual switch to achieve a crease binding of approximately 3 mmSuitable for (Cartridge needle) No. 70FE Operating Temperature (℃) 0~40 Included Accessories 1 cartridge needle (5000) Mass (kg) 1.1 AC Power Input (V) 100(50Hz/ 60Hz) Dimensions (H x W x D) (mm) 112×100×217 Maximum Power Consumption (W) 13 Binding speed 2 lines / sec Number of Binding Sheets 2~70 Number of Staple Loaded (pieces) 5000 Staple Loading Detachable cartridge Binding Specification Flat clinchDiscontinued
- KOKUYO Electric stapler (small cordless)Number of stitches for No. 10 needle / approx. 12 stitches Number of staples / 100 stitches Binding depth / approx. 10 mm Power supply / Alkaline battery 4 AA batteries (compatible with nickel-metal hydride rechargeable batteries) Size / W34 × D121 × H58mm * The number of bindings is the value wh... Read MoreSpecification 100pCs.loadable Outer Dimensions / Depth (mm) 121 External Dimensions / Width (mm) 34 External Dimensions / Height (mm) 58 Length (mm) About 10 Needle used No. 10 needleDiscontinued
- MAX Electronic stapler EH-20Easy-to-use compact body. Up to 20 sheets can be used for non-stop continuous work of 2000 sheets. It's as easy as inserting the paper. Binding method: Motor drive link method / needle automatic feed method. Needle loading method: Cartridge detachable type. Binding speed 2 lines / sec. Bindin... Read MoreOperating Temperature Range (℃) 10~40 Number of Staple Loaded (pieces) 2000 Number of Binding Sheets 2~20 Mass (g) 640 Dimensions, Width W x Length L x Height H (mm) 82×166×100 Power Supply AC100V 50Hz/60Hz Maximum Binding Depth (mm) About 3-15 Color Gray Power Consumption (W) Up to 18Discontinued
- KOKUYO Electric flat clinch stapler (small cordless)Flat clinch mechanism adopted No. 10 needle compatible Number of bindings Approximately 2 to 20 Needle loading number / 100 Bind depth / Approximately 4 to 20 mm, 2 mm pitch Power supply / Alkaline battery AA 4 pcs Corner binding compatible The front clear cover makes it easy to see the binding p... Read MoreOuter Dimensions / Depth (mm) 187 External Dimensions / Width (mm) 41 External Dimensions / Height (mm) 71 Length (mm) About 4-20mm (2mm pitch) Needle used No. 10 needleDiscontinued
- MAX Electronic staplerOperating Temperature (℃) 0~40 Mass (kg) 6.3 Power Input (V) AC100 50Hz/60Hz Type of Acting Paper sensor methodDiscontinued
- MAX Offline type staple finisherA finisher that allows you to staple multiple copies of documents in succession without hassleNumber of Binding Sheets 2-30 sheets Number of sheets that can be fed (maximum number of sheets) 300 sheets Dimensions, Width W x Length L x Height H (mm) 350×502×319 Power Supply AC100V±10% Mass (kg) About 24 Power Consumption (W) About 72 Processing Speed Approx. 70 sheets (5 sheets 10 copies) Specification Binding shape / flat clinchDiscontinued