Staple Needles
A staple is a staple that is refilled and stapled when using a stapler or stapler. Use a staple that is suitable for replenishment depending on the type of staple used. The width and length of staples vary depending on the type, and the typical staples are U-shaped. Plier-type staples used for tagging are not U-shaped but slightly different in shape. Stapler needles are mainly made of metal because they staple paper firmly, but paper staples are also used to make it easier to recover resources even when paper is bound.
Other Related Pages
- MAX Stapler Needle 10High quality staplerNeedle Length (mm) 5 Width (mm) 8.4 Size No. 10 needle
- KOKUYO Staple Needle No.10Width (mm) 8.4 Size No. 10 needle Needle Length (mm) 5 Material Mild steel wire rod
- MAX Stapler Needle (No. 11)Baimo 11 Series Stapler 2 PackWidth (mm) 10.4 Number Cohered into a Strip 50 Needle Length (mm) 6 Suitable for Baimo 11 series needle Size No. 11 needle
- MAX Stapler needle 3Width (mm) 11.5 Number Cohered into a Strip 50 Needle Length (mm) 6 RoHS directive (corresponding to 10 substances) Correspondence Size No. 3 needle
- MAX Stapler needle No. 3 (10mm foot)Medium-sized stapler No. 3 series needle Needle foot length 10 mmNeedle Length (mm) 10 Width (mm) 11.5 Mass (g) 180 Trusco Part No. 423-7676 Number Cohered into a Strip 50 RoHS directive (corresponding to 10 substances) Correspondence Suitable for HD-3D・3DFR Size No. 3 needle
- PLUS (Stationey) StaplerA sharp needle tip shape that makes it easy for the needle to pass through. It is a high-quality needle that passes well due to special rolling technology and has strong binding power. The binding ability is improved compared to our conventional products. Achieves smoother paper flow. The materia... Read MoreMaterial Galvanized iron wire
- MAX Pliers Type Needle 2115Width (mm) 10.5 RoHS directive (corresponding to 10 substances) Correspondence Suitable for HP-50
- SMARTVALUE Stapler 10Affordable staples.Material Galvanized iron wire Specification JOINTEX original, sMART VALUE Number of Binding Sheets ~ 20 sheetsfrom S$0.71Min. 2 days
- MAX Stapler needle Large size No. 12Large thick binding needleNumber Cohered into a Strip 100 Width (mm) 11.5 RoHS directive (corresponding to 10 substances) Correspondence Size No. 12 needle
- MAX Stapler Needle No.10 (Stainless Steel)Small size, No. 10 series needleNumber Cohered into a Strip 50 Size No. 10 needle Needle Length (mm) 5 Width (mm) 8.4
- MAX Stapler Needle (No.11, for Baimo 80)The foot length of the No. 11 needle used in Vaimo 11 has been extended by 4 mm. With the "No. 11-10mm needle" that takes advantage of the fineness of the No. 11 needle, up to 80 sheets can be bound. No. 11 needleNeedle Length (mm) 10 Suitable Model Baimo 80 Width (mm) 10.4
- MAX Paper needleTwo colors that can be used properly.Operating Ambient Temperature (℃) 10~40 Outer Width (mm) 11 Mass (g) 19 Overall Length (mm) 30 Height (mm) 9.5 RoHS directive (corresponding to 10 substances) Correspondence Suitable for PH-15DS/W、PH-15DS/R
- MAX Stapler needle 35Number Cohered into a Strip 100 Width (mm) 11.5 Needle Length (mm) 6 RoHS directive (corresponding to 10 substances) Correspondence Suitable for HD-35・35DF・35L Size No. 35 needle
- KOKUYO Staple needle No.3 U needleSuitable for SL-M34、M36、M134、M136 Width (mm) 11.5 Material Mild steel wire rod Needle Length (mm) 10 Size No. 3 U needle
- KOKUYO Stapler needle 3Width (mm) 11.5 Quantity 1000 (50 x 20) Size No. 3 needle Needle Length (mm) 6
- MAX Pacner needleNeedle Length (mm) 11 Needle Diameter (Φmm) 2 Width (mm) 7 Material Aluminum RoHS directive (corresponding to 10 substances) Correspondence Suitable for HR-PSII
- MAX Color needle No.10-1MSlender and metallic needles shine casually in the corner. I hope you will be more motivated by choosing a color that is unique to you and the color that you feel right now. It is a genuine MAX genuine "one needle" with special feelings and gratitude. Color staplerDimensions (H x W x D) (mm) (Paper box body) 12 x 50 x 28 Mass (g) (Paper box body) 22 Quantity per Box 1000 pieces Number Cohered into a Strip 50 pieces RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.49Min. 2 days
- KOKUYO Staple needle 23/13 needleApplicable part number: SL-M34 / M37 / M134Size 23/13 needle Width (mm) 11.5 Material Mild steel wire rod Needle Length (mm) 13
- MAX Electronic Staple Needle No.20FEEH-20 dedicated cartridge needleWidth (mm) 9.2 Size (mm) 20.3 Suitable for Electronic stapler: EH-20 Needle Length (mm) 5.55
- MAX Electronic Staple NeedleRoHS directive (corresponding to 10 substances) Correspondence
- MAX Stapler needle No. 1Large special purpose needleNumber Cohered into a Strip 100 Needle Length (mm) 12 Width (mm) 12.5 RoHS directive (corresponding to 10 substances) Correspondence Suitable for HD-1NA Size No. 1 needle
- Nakabayashi Stapler needle No.10Needle dimensions Width 8.7 x Height 4.8 x Thickness 0.51 mm Standard No.10 size.Material Body / iron wire + zinc plating RoHS directive (corresponding to 10 substances) Correspondencefrom S$2.09Min. 2 days
- KOKUYO Staple needle 23/24 needleApplicable part number SL-M37Needle Length (mm) 24 Material Mild steel wire rod Size 23/24 needle Width (mm) 11.5 Suitable for SL-M37 (Discontinued) / M137from S$9.29Min. 2 days
- PLUS (Stationey) StaplerStaple needle BOSS 210S needle tip is a chisel point that is easy to penetrate. It is a high-quality needle that passes well due to special rolling technology and has strong binding power. Needle dimensions: width 11.8 x height 6.4 x thickness 0.51 mm Quantity: 5,040 pieces (210 pieces binding x ... Read MoreMaterial Galvanized iron wire Dimension (mm) Width 11.8 x Height 6.4 x Thickness 0.51from S$6.99Min. 2 days
- Lion Office Products Stapler spelling needleMain Unit Dimensions, Width W x Depth D x Height H (mm) 11.7×0.5×6from S$5.99Min. 2 days
- ESCO Stapler paper needle (white / 900)Since the tip of the paper needle is glued, the holding power is improved.Color White Operating Temperature Range (℃) 10~40 Esco Part No. EA762HP-5from S$12.99Min. 6 days
- Nakabayashi Stapler needle No.10100 needles are installed. With remover. Can be tacked. Can be tightly bound. Standard No.10 size.Number of Binding Sheets (PPC paper 64g / m2) Approx. 20 sheets Specification 1000 pieces (50 series x 20 bonds) Main Unit Dimensions, Width W x Depth D x Height H (mm) 102×24×45 RoHS directive (corresponding to 10 substances) Correspondencefrom S$4.39Min. 6 days
- Sun Frame Japan Stapler needle 10A set of 2000 No. 10 needles that can be easily passed through paper by special rolling technology. * The needle tip is sharp, so handle with care.Size (Nominal No.) 10from S$1.99Min. 2 days
- KOKUYO Stapler positivityIt is a pack product of 1000 pieces of No. 10 needle x 2 boxes.Specification Number of needles No. 10 needle Dimensions, Width W x Depth D x Height H (mm) 71×12×128 Mass (g) 45from S$1.79Min. 7 days
- SONiC Stapler with needleNeedle used: No. 10. Number of binding sheets: Approximately 15 sheets of copy paper. The needle can be a single device (50 needles).Material ABS / Steel Main Materials ABS / Steelfrom S$11.99Min. 4 days
- ESCO [For EA762HA-8] Cartridge needleSpecification Replacement needle for EA762HA-8 (2000)from S$16.99Min. 4 days
- MonotaRO Staples No.10A general-purpose stapler that emphasizes price. For binding paper. * Do not use for anything other than binding paper. * The tip of the needle is sharp. Be careful not to hurt your fingers. * It is not a JIS standard product.Needle Length (mm) 5 Number Cohered into a Strip 50 Width (mm) 9.4 Material Mild steel wire rod Size No. 10 needle
- MAX Plier type needle 5019Number Cohered into a Strip 84 Needle Length (mm) 9.5 Width (mm) 10.5 Suitable Model Old P6C-8 / 8PDiscontinued
- KOKUYO Staple needle 23/20 needleApplicable part number SL-M37Type 23/20 needle Suitable for SL-M37 (Discontinued) / M137 Material Mild steel wire rodDiscontinued
- KOKUYO Dedicated staple for electric flat clinch staplerMaterial Mild steel wire rod Suitable for SL-EF55Discontinued
- MAX Stapler needle No. 10 (color)Needle Length (mm) 5 Number Cohered into a Strip 50 Width (mm) 8.4 Suitable for HD-10D・10DES・10DB・HP-10 Size No. 10 needleDiscontinued
- KOKUYO Staple needle 23/17 needleApplicable part number SL-M37Suitable for SL-M37 (Discontinued) / M137 Material Mild steel wire rod Type 23/17 needleDiscontinued
- MonotaRO Stapler No. 10 needle* Do not use for anything other than its intended purpose.Width (mm) (Distance of needle tip) 9.4 Needle Length (mm) 5 Material Iron zinc platingDiscontinued