Clips (GACHUCK)
A gacha ball is a clip that can be loaded into an office machine called gachuk and used to bind multiple sheets of paper. A thin metal clip that features high binding strength but is easy to remove. It is mainly used for binding several sheets of paper such as conference materials, and when it is used, it can be used again and again as long as it is removed. Kripakun is an office device that allows you to easily remove gacha balls without worrying about breaking your nails, because you can remove the gacha balls bound with paper with your fingers without touching them.
Other Related Pages
- OHTO Gacha Ball50 stainless steel balls / plastic case + blister specifications.
- OHTO Gachatama University ValueEconomical because it can be used repeatedly without damaging the paper.Number of Binding Sheets 60 sheets (copy paper) Size L
- OHTO Smile Gachak MediumA gacha ball with a cute smiley mark. Keep documents with a smile. Along with message cards and gift cards.Number of Binding Sheets (Copy paper) 35 Included Accessories 8 smile gacha balls Size Mediumfrom S$5.99Min. 4 days
- OHTO Eco GachuckIt binds tightly and is not bulky and does not damage the paper.Act on Promoting Green Procurement Conformity
- OHTO GachakEconomical because it can be used repeatedly without damaging the paper. Blister specifications.Eco Mark Certification Number 18 112 073 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Included Accessories Stainless ball 15 departures
- MAX Double-shot clip machine Dual clipA form that makes the most of power. A large finger-friendly pusher. Tip shape that makes it easy to aim at the binding position Wide loading port that makes it easy to insert balls Dual function that can use two types of ballsDimensions (Length L x Width W x Height H) (mm) 126×33×30 Mass (g) 68 Color Blue Suitable for Clip / HK-P550, HK-P400K Act on Promoting Green Procurement Conformity Specification Number of clip balls loaded / 8
- OHTO 3WAY GACHUCKYou can use 3 types of gacha balls with one main body!Eco Mark Certification Number 17 112 102 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity
- OHTO Gachak Medium Charcoal GrayEco Mark Certification Number 18 112 073 Eco Mark Certification Certification Color Charcoal gray Act on Promoting Green Procurement Conformity Size Mediumfrom S$5.99Min. 2 days
- MAX KripakunRemove it and store it as it is. The balls clipped by the binding machine can be removed together with the case and stored in the case as it is. Easy to remove from documents without touching the clip and will not damage your nails. * Kripakun is a clip case. You cannot close the clip.Set Contents 50 middle balls, remover case Mass (g) 59 (50 central balls: 40 / case: 19) Dimensions (Length L x Width W x Height H) (mm) 87×55×28 Color Green Number of Binding Sheets Up to about 40from S$9.49Min. 2 days
- OHTO Clear GachuckEco Mark Certification Number 18 112 075 Eco Mark Certification Certification Act on Promoting Green Procurement Conformityfrom S$5.99Min. 4 days
- OHTO Gacha ballYou can reuse it as many times as you like.Mass (g) 125 Binding Width (mm) 18 Dimensions, Width W x Height H x Depth D (mm) 85×100×19 Size L Material Stainless steelDiscontinued