Glues
Glue is a tool for bonding two or more things together by applying them to an object and pasting the other object together. It is often used when pasting paper such as envelope mouths, bulletins, and receipts. Depending on the product, cloth, metal, wood, rubber, glass fiber, polystyrene foam, etc. can be bonded. The types of glue can be divided by application method, and typical examples are tape glue, liquid glue, solid glue, spray glue, starch glue, etc. There are also types that can be peeled off for temporary fixing, those that can be re-applied, and adhesive strength that can be increased by repeated coating.
Other Related Pages
- Tombow Pencil Stick Glue Pit High PowerGlue stick that can adhere quickly and strongly from general paper to thick paper. All container parts / recycled polypropylene. An anti-drop mechanism that prevents the "glue holder" from coming off even if the glue is extended to the end. For bonding general paper, kraft paper, and th... Read MoreEco Mark Certification Number 17 112 004 Eco Mark Certification Certification Type Quick drying, strong
- Tombow Pencil Stick Glue Disappearing PitWith blue coloring, it can be applied neatly and evenly. You can apply it without leaving any residue by sticking out while checking the color. When it dries, it is transparent and has a beautiful finish. For bonding general paper, kraft paper, and thick paper.Eco Mark Certification Number 17 112 030 Eco Mark Certification Certification Type Colored Material Container parts: recycled polypropylene
- MonotaRO Glue Roller, Strong AdhesionEasy to glue. * Since it is a disposable type, there is no replacement tape. * Do not leave in places with high temperature, high humidity and direct sunlight. * Please keep out of reach of children.Mass (g) 15 Tape Width (mm) 6 Dimension (mm) 70×40×18 Product Type Body (disposable)
- Tombow Pencil Stick glue wrinkle-free pit (packed)Wrinkles do not easily appear on the painted paper, and it can be applied neatly. It can be easily reattached and aligned within 1 to 2 minutes after bonding. * Do not use for anything other than adhesion. * Please cap after use. * Thermal, pressure-sensitive paper, and photos may be discolored. ... Read MoreEco Mark Certification Number 17 112 017 Eco Mark Certification Certification Type No wrinklesfrom S$1.49Min. 4 days
- YAMATO (office supplies) Eco-Muarabic Yamato StandardA smooth sponge cap with a special sponge cap. It dries quickly and has excellent adhesive strength. It can be applied evenly with a soft touch and refilling is easy. Ideal for bonding paper, cellophane, and cloth.Eco Mark Certification Number 17 112 213 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Remark Liquid
- MonotaRO Glue Stick Solid TypeIt is a general glue stick. You can get the glue out by removing the cap and turning it around. For organizing materials, documents, and slips. For organizing drawings, photographs, scraps, etc. Paper, photos, cloth, etc. * Do not use for any purpose other than adhesion. * Please attach the cap f... Read MoreOverall Length (mm) 102.1 Glue Diameter (mm) 22.8 Capacity (g) 25 Outer Diameter (Φmm) 27.3 Mass (g) 45.4
- YAMATO (office supplies) Solid Arabic Series Value PackIt is easy to apply with a soft touch, and can be applied neatly on paper, photographs, cloth, etc. A value pack with a prop plate that packs solid arabic in units of 10. It is the most profitable and convenient place to use in large quantities such as offices, factories and schools. For various ... Read MoreEco Mark Certification Number 17 112 091 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Remark Lipstick type
- KOKUYO Tape Glue DOT LINERDot-type glue tape using granulated glue. There is no stringiness, and it can be applied neatly. Since it is a tape-like glue, it is not sticky and can be adhered without waiting for drying time, and your hands and surroundings will not get dirty. Of course, the paper does not wrinkle and the fin... Read MoreTape Width (mm) 8.4 Eco Mark Certification Certification
- KOKUYO Glue tape <dot liner> (refill tape)Glue tape <dot liner> Refill tape. Recommended for bulk buying. Refill tape exclusively for the dot liner body (TA-DM400-08). *The refill tape cannot be used alone. * You can also refill with Ta-DM400N-08. Easy to refill! The length of the tape is a generous 16m. Pack of refill tape. *The m... Read MoreTape Length (m) 16 Eco Mark Certification Number 17 112 062 Tape Width (mm) 8.4 Eco Mark Certification Certification Material Refill case: R-PS Product Type Refill tape
- PLUS (Stationey) Stick Glue, PrittSafe and environmentally friendly by using plant-derived ingredients. It sticks tightly with strong adhesion. A standard glue stick that can be used by children and adults a long time. Plant-derived ingredients such as starch (derived from potatoes) are used as the main component of the glue, giv... Read MoreEco Mark Certification Number 16 112 015 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Main Component Paste: PGE (modified starch) Type Strong adhesive
- YAMATO (office supplies) Solid arabicIt is easy to apply with a soft touch, and can be applied neatly on paper, photographs, cloth, etc. For various design work. For organizing drawings and slips. For organizing materials. For organizing scraps and photos. For posting posters on the glass surface. For other double-sided adhesive app... Read MoreEco Mark Certification Number 17 112 091 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Remark Lipstick type
- PLUS (Stationey) Tape Glue SPIN ECO Strong Adhesion (22m)A fully usable and ecological tape glue that can be applied quickly, smoothly and beautifully. A tape length of 22m that can be fully used! For those who want to use it economically. The spin head replacement mechanism rotates the head in conjunction with the opening and closing of the case. It c... Read MoreTape Length (m) 22 Tape Width (mm) 8.4 Adhesive Strong adhesive
- 3M 3M Scotch Glue StickEasy-to-use quick-drying glue stick. It can be applied evenly and firmly. For paper, photos, cloth, etc.Eco Mark Certification Certification Act on Promoting Green Procurement Conformity
- Tombow Pencil Stick glue No wrinkle pitSince it is an alcohol component that suppresses water content, it does not easily wrinkle, and it can be reattached and adjusted and aligned immediately after application. Also ideal for craft work.Eco Mark Certification Number 17 112 017 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Type No wrinkles
- KOKUYO Glue Tape <Dot Liner Long> Refill Tape Strong Adhesive36m high-capacity type glue tape, for refilling. *The main body and refill tape are compatible before and after the renewal, and can be used as is.Tape Width (mm) 10 Eco Mark Certification Number 17 112 070 Tape Length (m) 36 Eco Mark Certification Certification Suitable for For DM-4004-10 Product Type Refill tape Specification Strong adhesive
- 3M 3M Scotch Color Stick GlueEasy-to-use quick-drying glue stick. It becomes transparent when it dries. It can be applied evenly and does not wrinkle. If you apply it again, the adhesive strength will be stronger. For paper, photos, cloth, etc.Eco Mark Certification Certification Type Colored, quick-dry Act on Promoting Green Procurement Conformity
- KOKUYO Tape Glue DOT LINER StrongAdhesive strength is further improved! Ideal for gluing thick paper and plastic. The three-layer structure containing fiber material increases the thickness and cohesiveness of the glue. Adhesive strength is further improved, and it is suitable for posting (vertical pasting).Tape Width (mm) 10 Tape Length (m) 10 Eco Mark Certification Certification
- KOKUYO Glue Tape <Dot Liner Hold> Refill Tape Strong ViscosityRecommended for heavy users of tape glue <dot liner hold>, refill tape with simple packaging specificationsTape Length (m) 16 Eco Mark Certification Number 17 112 068 Tape Width (mm) 8.4 Eco Mark Certification Certification Material Refill case: R-PS Product Type Refill tape
- SMARTVALUE Stick glueGlue stick with great value smart value.Specification JOINTEX original, sMART VALUE
- Tombow Pencil Liquid Glue Aqua PitEasy to use with thick and thin twin coating. A thick silicone rubber coating that can be easily removed even if the glue hardens on the coating and can always be used cleanly.
- YAMATO (office supplies) Eco Muarabic Yamato SakadachiIt can be applied evenly with a soft touch and refilling is easy. A smooth sponge cap with a special sponge cap. It dries quickly and has excellent adhesive strength.Eco Mark Certification Number 17 112 213 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Shape Liquid glue Main Component PVAL (polyvinyl alcohol)
- Tombow Pencil Tape glue Pit power CThe adhesive thickness is 1.5 times thicker than the manufacturer's conventional products, and the adhesive strength is increased by about 20%! Thick paper can be adhered quickly and firmly. When force is applied, the special fine particles work to cut the glue cleanly without stretching at t... Read MoreEco Mark Certification Number 16 112 034 Tape Length (m) 7 Tape Width (mm) 8.4 Eco Mark Certification Certification
- KOKUYO DOT LINER Long36m large capacity type of dot liner. The wider 10mm wide glue allows you to attach large envelopes firmly.Tape Width (mm) 10 Eco Mark Certification Number 17 112 069 Tape Length (m) 36 Product Type Body (refill type) Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Specification Strong adhesive
- YAMATO (office supplies) Arabic Yamato JumboThe king of liquid glue, Arabic Yamato. A smooth liquid glue with a special sponge cap.Remark Liquid
- 3M 3M 3M Scotch Peelable Glue StickIt is a glue stick that can be peeled off cleanly and reattached, making it ideal for temporary fixing and cutting and pasting work. It is smooth and spreads well. It can be applied evenly and does not wrinkle. For temporary fixing of paper, photos, cloth, etc.Act on Promoting Green Procurement Conformity Type Peel off
- YAMATO (office supplies) Arabic replacement sponge (6 pieces)Suitable Model NA-150/NA-200/ AL-200/NA-300/NA-50T
- PLUS (Stationey) Stick Glue, Color PrittWith the blue colored glue, you can see the painted part at a glance, and the color will disappear after a while, so you can rest assured. You can check the painted part by color, and you can work efficiently without leaving any unpainted part. With the blue glue, you can see the painted part, so... Read MoreIngredient (Glue) Polyvinylpyrrolidone (PVP) Eco Mark Certification Number 16 112 017 Eco Mark Certification Certification Type Check the painted part by color Act on Promoting Green Procurement Conformity Main Component Paste: Polyvinylpyrrolidone (PVP)
- KOKUYO Tape glue <dot liner hold>Just pull it in between! Demonstrates its power in pasting a large number of envelopes! Tape glue used for sandwiching. It can be glued while holding it in your hand without placing it, so it does not stain the surroundings. Glue cleanly! You can glue it straight by simply pinching the edge of th... Read MoreTape Length (m) 16 Eco Mark Certification Number 17 112 067 Tape Width (mm) 8.4 Product Type Body (refill type) Eco Mark Certification Certification Specification Strong adhesive
- YAMATO (office supplies) Yamato Glue TubesMade from natural materials that are kind to nature, you can use it with confidence. The tubed type is a type that is squeezed out and applied by hand, reminding us of the joy of manual work. Large-capacity type that can be fully used.Act on Promoting Green Procurement Conformity
- Tombow Pencil Refill tape for pit power CEco Mark Certification Number 16 112 035 Main Unit Dimensions (mm) 23×17×67 Mass (g) 7 Tape Length (m) 7 Tape Width (mm) 8.4 Eco Mark Certification Certification Suitable for PN-CP、PN-CP41、PN-CP83、PN-CP63 Specification Power tape Product Type Refill tape
- KOKUYO GLOO Stick Glue (Disappearing Color)It is a glue stick made in a square shape so that it can be applied firmly to the edges of the paper. The main body is also a quadrangle instead of the conventional cylindrical shape, which makes it difficult for it to roll off the desk and makes it easier to grip the knob that sends out the glue... Read MoreEco Mark Certification Number 18 112 037 Eco Mark Certification Certification Type Colored
- PLUS (Stationey) Tape paste norino (Norinopod) can be firmly attached (10m)Equipped with tape glue (tape exchange type, refill type), shutter cap with excellent dust resistanceTape Length (m) 10 Type Strong adhesive
- KOKUYO GLOO stick glue (solid)It is a glue stick made in a square shape so that it can be applied firmly to the edges of the paper. The main body is also a quadrangle instead of the conventional cylindrical shape, which makes it difficult for it to roll off the desk and makes it easier to grip the knob that sends out the glue... Read MoreEco Mark Certification Number 18 112 037 Eco Mark Certification Certification
- SMARTVALUE Color stick glueGlue stick with great value smart value. The painted part turns blue. The color disappears when it dries.Type Colored Act on Promoting Green Procurement Conformity Specification JOINTEX original, sMART VALUE
- Sun Frame Japan Tape glueA 6mm wide, single-use, strong adhesive tape glue that can be applied quickly. The glue is evenly applied, less likely to wrinkle, and sticks quickly without waiting for it to dry. Since the tip is a mini roller, it is light to apply. Since it can be applied to the target area, it does not stain ... Read MoreTape Width (mm) 6 Tape Length (m) 7 Product Type Body (disposable)
- PLUS (Stationey) Stick Glue, Pritt, Refill TypeEconomy and ecological refill type that can be used repeatedly. Easy refilling with one push without getting your hands dirty. Since the main body can be used repeatedly, not only the amount of plastic waste can be reduced, but also the cost can be reduced, which is economical. You can quickly re... Read MoreEco Mark Certification Number 17 112 046 Material 70% or more recycled resin Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Size Medium Main Component Paste: PGE (modified starch) Type Refill
- KOKUYO DOT LINER Strong Adhesive Replacement TapeTape glue <dot liner> refill. * The main body and the refill tape are compatible before and after the renewal, and can be used as they are.Eco Mark Certification Number 17 112 062 Eco Mark Certification Certification
- KOKUYO Refill Tape for DOT LINER KnockEasy-to-use knock-type easy to open and close No need to remove the cap Full-cover cap makes it easy to clean and prevents dust from entering Neat storage for standing up For cutting and pasting materials distributed in class! For scrapbooking and album making! Tape glue that can be used quickly ... Read MoreMaterial (Refill case) R-ABS Eco Mark Certification Number 17 112 057 Tape Width (mm) 7 Tape Length (m) 8 Eco Mark Certification Certification Suitable for DM480-07 Product Type Refill tape Specification Strong adhesive
- YAMATO (office supplies) For solyamato supplementAnyway, this is the proud liquid glue that is cheap and sticks well. A newly devised glue outlet that allows the glue to be applied evenly. Nobi is good, and the attachment is outstanding. Innovative crystal-like design. Please use it for bonding general paper, cellophane, cloth, etc. for offices... Read MoreType For replenishment Specification For solyamato supplement Main Component PVAL (polyvinyl alcohol)
- PLUS (Stationey) Tape glue TAPE GLUE ECO tape glue eco strong adhesion (10m)Pull it quickly and it will stick quickly! Ecological tape glue with few shavings. Tape-type glue that keeps your hands clean. Strong adhesive type that can be firmly attached. It can be conveniently used for closing envelopes, organizing receipts, and making paper. Roller type that is light and ... Read MoreTape Length (m) 10 Tape Width (mm) 8.4 Color Blue Product Type Refill tape Adhesive Strong adhesivefrom S$2.69Min. 2 days
Filter by categories