Liquid Glues
Liquid glue is a liquid that has a liquid shape among glues used to attach objects together. It is suitable for bonding paper, cloth, cellophane, etc., and is mainly used for office work, work, and handicrafts. Since it is in liquid form, it is easy to adjust the amount of glue that is taken out of the container according to the purpose of use. If a sponge is used on the application surface, it is possible to apply a smooth paste evenly over a wide surface. Refill pastes and replacement sponge caps also fall into this category.
Other Related Pages
- YAMATO (office supplies) Eco-Muarabic Yamato StandardA smooth sponge cap with a special sponge cap. It dries quickly and has excellent adhesive strength. It can be applied evenly with a soft touch and refilling is easy. Ideal for bonding paper, cellophane, and cloth.Eco Mark Certification Number 17 112 213 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Remark Liquid
- Tombow Pencil Liquid Glue Aqua PitEasy to use with thick and thin twin coating. A thick silicone rubber coating that can be easily removed even if the glue hardens on the coating and can always be used cleanly.
- YAMATO (office supplies) Eco Muarabic Yamato SakadachiIt can be applied evenly with a soft touch and refilling is easy. A smooth sponge cap with a special sponge cap. It dries quickly and has excellent adhesive strength.Eco Mark Certification Number 17 112 213 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Shape Liquid glue Main Component PVAL (polyvinyl alcohol)
- YAMATO (office supplies) Arabic Yamato JumboThe king of liquid glue, Arabic Yamato. A smooth liquid glue with a special sponge cap.Remark Liquid
- YAMATO (office supplies) Arabic replacement sponge (6 pieces)Suitable Model NA-150/NA-200/ AL-200/NA-300/NA-50T
- YAMATO (office supplies) For solyamato supplementAnyway, this is the proud liquid glue that is cheap and sticks well. A newly devised glue outlet that allows the glue to be applied evenly. Nobi is good, and the attachment is outstanding. Innovative crystal-like design. Please use it for bonding general paper, cellophane, cloth, etc. for offices... Read MoreType For replenishment Specification For solyamato supplement Main Component PVAL (polyvinyl alcohol)
- Konishi Bond paper clean bottleA water-based glue that is not sticky and has a beautiful finish. The narrow nozzle that is easy to apply is ideal for fine work. It becomes transparent when it dries. Punch art, paper items, paper crafts, card making, wrapping, handicrafts, paper craftsraw materials Modified EVA resin emulsion type
- Kuretake Marker Type GlueEasy-to-apply marker type glue. If you apply a generous amount and paste it before it dries (when it is blue), it will serve as a strong glue, and if you paste it after the color has disappeared, it will serve as a temporary glue.
- YAMATO (office supplies) Ecomu Arabic Sakadachi(Bottom-up) Dedicated Replenishment GlueEco Mark Certification Number 17 112 213 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Included Accessories Spare cap x 8
- YAMATO (office supplies) Ecomu Arabic sponge capContains 6 caps sold separately from the "Arabic Series". * Cannot be used for "Sakadachi" (product number: E-NA-60 / NA-60). * Can be used for the "Eco-Mu Arabic Series" (E-NA-150 / E-AL-200 / E-NA-300 / E-NA-50T) with different container materials, but the cap colo... Read MoreSuitable for NA-150/NA-200/ AL-200/NA-300/NA-50T Type Spare cap
- YAMATO (office supplies) Ecomu Arabic Yamato LA smooth coating with a special sponge. Ideal for adhering paper, etc. It dries quickly and has excellent adhesive strength.Eco Mark Certification Number 17 112 213 Capacity (mL) 70 Material (Main Unit) Body, inner plug, cap: PE Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Type Liquid glue Main Component PVAL (polyvinyl alcohol)
- YAMATO (office supplies) Arabic Yamato L"Arabic Yamato", the king of liquid glue, is a product with excellent quick-drying and adhesive strength in addition to smooth coating. It can be used in a wide variety of applications according to the application. The square design keeps it from rolling when you lie down and fits neatl... Read MoreMain Component PVAL (polyvinyl alcohol)from S$2.99Min. 2 days
- SEKISUI JUSHI Adhesive synthetic glue for replenishmentEco Mark Certification Number 18 112 064 Main Unit Dimensions, Width W x Depth D x Height H (mm) 60×60×223 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity
- Fuekinori Kogyo Augre Inverted typeInverted type that can be applied immediately and used until the end. A cap that does not roll even when placed horizontally.Act on Promoting Green Procurement Conformity
- Tombow Pencil Liquid glue Pit Multi 2Liquid glue that can be used in 2 ways of "temporary fixing" & "strong adhesion". / br If you stick it before it dries, it will "stick firmly", and if you stick it after it dries, it will "stick and peel off". It is ideal for work as it can be strongly ... Read More
- KOKUYO Paper bondIt will not wrinkle even if you paste scraps or photos. The protruding part can be removed cleanly with a cleaner. * Not suitable for bonding paper that is stored for a long time.Included Accessories Cleaner (total length 65mm) Capacity (mL) 20from S$2.69Min. 2 days
- Fuekinori Kogyo No wrinkle glueA new liquid glue made from natural ingredients that does not easily wrinkle. It does not easily wrinkle when adhering to paper, envelopes, etc., and can be attached neatly.Ingredient Polysaccharide (aqueous) Specification Application width 13mm Content (g) 35
- Fuekinori Kogyo Quick-drying glue Paper and plastic Paper and metal Paper and glassFor bonding thick paper, envelopes, special paper (thermal paper, pressure sensitive paper, PPC paper), etc. For bonding paper and plastic, paper and metal, paper and glass, etc. A special water-based acrylic resin that does not contain organic solvents.RoHS directive (corresponding to 10 substances) Correspondencefrom S$2.89Min. 2 days
- YAMATO (office supplies) Arabic yamato twin hookThere is only one Arabic Yamato Twin, and it is very convenient because it can be applied for both thick and thin. We have know-how on the balance between the sponge cap and the glue itself, which is technically difficult. It is a product that can be applied for both thick and thin by attaching a... Read MoreMain Component PVAL (polyvinyl alcohol)from S$3.29Min. 2 days
- Tombow Pencil Liquid Glue Aqua Pit Powerful Pen TypeAct on Promoting Green Procurement Conformity
- Tombow Pencil Liquid glue Aqua pit (packed)Easy to use with thick and thin twin coating. A thick silicone rubber coating that can be easily removed even if the glue hardens on the coating and can always be used cleanly. PT-WT 3 pieces included. ACID FREE. For adhesion of general paper, cloth, cellophane, etc. * Do not use for anything oth... Read MoreHeight (mm) 134 Length (mm) 28 Width (mm) 34 Mass (g) 70from S$7.39Min. 2 days
- Fuekinori Kogyo Augre replenisher 450ml with spongeAct on Promoting Green Procurement Conformityfrom S$14.99Min. 2 days
- Fuekinori Kogyo For speed and powerful ultra-fast paper (packed)Strong adhesion of paper and cardboard, photo, rubber, pottery, plastic, glass, metal, etc. If it is ordinary paper and paper, it will adhere (practical strength) in about 10 seconds. It also adheres to other materials in tens of seconds. The main component is a special water-based acrylic resin.... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$4.19Min. 2 days
- YAMATO (office supplies) Arabic yamatoDimensions (D x W x H) (mm) 29×29×144 Mass (g) 68 Type Twinfrom S$3.49Min. 2 days
- PLUS (Stationey) Jointex liquid paste 50ml 861252A liquid glue that is easy to apply.Outer Dia. x Height H (Φmm x mm) (Outside dimensions) 117 x 30 Trusco Part No. 495-3215 Mass (g) 65
- SEKISUI JUSHI Adhesive synthetic glue spatula typeEco Mark Certification Number 18 112 064 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity
- YAMATO (office supplies) Arabic Yamato color disappearing typeAct on Promoting Green Procurement Conformityfrom S$3.29Min. 2 days
- YAMATO (office supplies) Arabic glueLiquid glue king arabicCapacity (mL) 50from S$2.89Min. 2 days
- PILOT Super glue replenisherDiameter x Length (Φmm x mm) (Maximum) 64 × 210 Eco Mark Certification Number 17112090 Capacity (mL) 500 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Included Accessories Includes 6 replacement sponge caps Type Liquid glue Main Component Polyvinyl alcohol (PVA)from S$13.99Min. 5 days
- YAMATO (office supplies) ArabicDimensions (D x W x H) (mm) 34×34×127 Mass (g) 84
- PILOT Super glue 50Diameter x Length (Φmm x mm) (Maximum) 30 × 111 Eco Mark Certification Number 17112090 Capacity (mL) 50 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Type Liquid glue Main Component Polyvinyl alcohol (PVA) Head specifications Special sponge headfrom S$2.39Min. 5 days