Solid Glues
Solid glue refers to the one that has a solid shape among glues intended for bonding. Many sticks are easy to hold in their hands, and they are easy to apply on flat surfaces such as paper and cloth without getting your hands dirty. It is suitable for office work, scrap, and photo organization. Some of them change color before and after use, so you can see the position where they were used during application and become invisible after drying. Spare cartridges that refill only the contents of the stick also fall into this category.
Other Related Pages
- Tombow Pencil Stick Glue Pit High PowerGlue stick that can adhere quickly and strongly from general paper to thick paper. All container parts / recycled polypropylene. An anti-drop mechanism that prevents the "glue holder" from coming off even if the glue is extended to the end. For bonding general paper, kraft paper, and th... Read MoreEco Mark Certification Number 17 112 004 Eco Mark Certification Certification Type Quick drying, strong
- Tombow Pencil Stick Glue Disappearing PitWith blue coloring, it can be applied neatly and evenly. You can apply it without leaving any residue by sticking out while checking the color. When it dries, it is transparent and has a beautiful finish. For bonding general paper, kraft paper, and thick paper.Eco Mark Certification Number 17 112 030 Eco Mark Certification Certification Type Colored Material Container parts: recycled polypropylene
- Tombow Pencil Stick glue wrinkle-free pit (packed)Wrinkles do not easily appear on the painted paper, and it can be applied neatly. It can be easily reattached and aligned within 1 to 2 minutes after bonding. * Do not use for anything other than adhesion. * Please cap after use. * Thermal, pressure-sensitive paper, and photos may be discolored. ... Read MoreEco Mark Certification Number 17 112 017 Eco Mark Certification Certification Type No wrinklesfrom S$1.49Min. 4 days
- MonotaRO Glue Stick Solid TypeIt is a general glue stick. You can get the glue out by removing the cap and turning it around. For organizing materials, documents, and slips. For organizing drawings, photographs, scraps, etc. Paper, photos, cloth, etc. * Do not use for any purpose other than adhesion. * Please attach the cap f... Read MoreOverall Length (mm) 102.1 Glue Diameter (mm) 22.8 Capacity (g) 25 Outer Diameter (Φmm) 27.3 Mass (g) 45.4
- YAMATO (office supplies) Solid Arabic Series Value PackIt is easy to apply with a soft touch, and can be applied neatly on paper, photographs, cloth, etc. A value pack with a prop plate that packs solid arabic in units of 10. It is the most profitable and convenient place to use in large quantities such as offices, factories and schools. For various ... Read MoreEco Mark Certification Number 17 112 091 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Remark Lipstick type
- PLUS (Stationey) Stick Glue, PrittSafe and environmentally friendly by using plant-derived ingredients. It sticks tightly with strong adhesion. A standard glue stick that can be used by children and adults a long time. Plant-derived ingredients such as starch (derived from potatoes) are used as the main component of the glue, giv... Read MoreEco Mark Certification Number 16 112 015 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Main Component Paste: PGE (modified starch) Type Strong adhesive
- YAMATO (office supplies) Solid arabicIt is easy to apply with a soft touch, and can be applied neatly on paper, photographs, cloth, etc. For various design work. For organizing drawings and slips. For organizing materials. For organizing scraps and photos. For posting posters on the glass surface. For other double-sided adhesive app... Read MoreEco Mark Certification Number 17 112 091 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Remark Lipstick type
- 3M 3M Scotch Glue StickEasy-to-use quick-drying glue stick. It can be applied evenly and firmly. For paper, photos, cloth, etc.Eco Mark Certification Certification Act on Promoting Green Procurement Conformity
- Tombow Pencil Stick glue No wrinkle pitSince it is an alcohol component that suppresses water content, it does not easily wrinkle, and it can be reattached and adjusted and aligned immediately after application. Also ideal for craft work.Eco Mark Certification Number 17 112 017 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Type No wrinkles
- 3M 3M Scotch Color Stick GlueEasy-to-use quick-drying glue stick. It becomes transparent when it dries. It can be applied evenly and does not wrinkle. If you apply it again, the adhesive strength will be stronger. For paper, photos, cloth, etc.Eco Mark Certification Certification Type Colored, quick-dry Act on Promoting Green Procurement Conformity
- SMARTVALUE Stick glueGlue stick with great value smart value.Specification JOINTEX original, sMART VALUE
- 3M 3M 3M Scotch Peelable Glue StickIt is a glue stick that can be peeled off cleanly and reattached, making it ideal for temporary fixing and cutting and pasting work. It is smooth and spreads well. It can be applied evenly and does not wrinkle. For temporary fixing of paper, photos, cloth, etc.Act on Promoting Green Procurement Conformity Type Peel off
- PLUS (Stationey) Stick Glue, Color PrittWith the blue colored glue, you can see the painted part at a glance, and the color will disappear after a while, so you can rest assured. You can check the painted part by color, and you can work efficiently without leaving any unpainted part. With the blue glue, you can see the painted part, so... Read MoreIngredient (Glue) Polyvinylpyrrolidone (PVP) Eco Mark Certification Number 16 112 017 Eco Mark Certification Certification Type Check the painted part by color Act on Promoting Green Procurement Conformity Main Component Paste: Polyvinylpyrrolidone (PVP)
- KOKUYO GLOO Stick Glue (Disappearing Color)It is a glue stick made in a square shape so that it can be applied firmly to the edges of the paper. The main body is also a quadrangle instead of the conventional cylindrical shape, which makes it difficult for it to roll off the desk and makes it easier to grip the knob that sends out the glue... Read MoreEco Mark Certification Number 18 112 037 Eco Mark Certification Certification Type Colored
- KOKUYO GLOO stick glue (solid)It is a glue stick made in a square shape so that it can be applied firmly to the edges of the paper. The main body is also a quadrangle instead of the conventional cylindrical shape, which makes it difficult for it to roll off the desk and makes it easier to grip the knob that sends out the glue... Read MoreEco Mark Certification Number 18 112 037 Eco Mark Certification Certification
- SMARTVALUE Color stick glueGlue stick with great value smart value. The painted part turns blue. The color disappears when it dries.Type Colored Act on Promoting Green Procurement Conformity Specification JOINTEX original, sMART VALUE
- PLUS (Stationey) Stick Glue, Pritt, Refill TypeEconomy and ecological refill type that can be used repeatedly. Easy refilling with one push without getting your hands dirty. Since the main body can be used repeatedly, not only the amount of plastic waste can be reduced, but also the cost can be reduced, which is economical. You can quickly re... Read MoreEco Mark Certification Number 17 112 046 Material 70% or more recycled resin Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Size Medium Main Component Paste: PGE (modified starch) Type Refill
- PLUS (Stationey) Stick glue + Smooth plit + (Pritt)Quick-drying, strong and quick-drying! Quick-drying. Adhesive strength is strong, and paper + different materials can be adhered. It dries quickly and can be firmly adhered, so work can proceed quickly. Convenient for paper crafts as well as envelope binding and document organization. Versatile b... Read MoreAct on Promoting Green Procurement Conformity Main Component Paste: Polyvinylpyrrolidone (PVP) Type Smooth to applyfrom S$1.49Min. 2 days
- Tombow Pencil Stick glue Disappearing pit HosomiSince you can see where you applied with blue glue, you can prevent overpainting, unpainted areas, and squeeze out. You can rest assured that it will become colorless when it dries.Content (g) 2.2 Diameter (Φmm) 20 Diameter x height (mm) 20×126 Glue Diameter (mm) 7.5 Trusco Part No. 856-0025 Type Colored
- YAMATO (office supplies) Solid Arabic C Glue 10 PackAct on Promoting Green Procurement Conformity
- PLUS (Stationey) Stick Glue + Prit + (Pritt) CeriseSafe and environmentally friendly by using plant-derived ingredients. It sticks tightly with strong adhesion. A standard glue stick that can be used by children and adults a long time. Plant-derived ingredients such as starch (derived from potatoes) are used as the main component of the glue, giv... Read MoreEco Mark Certification Certification Act on Promoting Green Procurement Conformity Specification Stick glue Type Strong adhesive
- KOKUYO Glue stick glue beautiful without wrinklesGlue stick that is easy to apply to the corners. It can be pasted on thin paper without wrinkles.Eco Mark Certification Number 18 112 037 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Type Hard to get wrinkled
- Crown Office Supplies Crown stick glueA beautiful finish that is less likely to wrinkle. 3 sizes to choose from for ease of use.Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence
- Tombow Pencil Stick glue pit high power N3P packEco Mark Certification Number 17 112 004 Glue Diameter (mm) 21 Outer Diameter x Overall Length (Φmm) 25×100 Eco Mark Certification Certificationfrom S$7.49Min. 2 days
- Tombow Pencil Stick glue Pit high power S (packed)Fast and strong adhesion of both plain paper and thick paper. * Do not use for anything other than adhesion. * Please cap after use. * Please keep out of reach of children.Eco Mark Certification Number 17 112 004 Eco Mark Certification Certification Type Powerfulfrom S$1.49Min. 2 days
- Tombow Pencil Stick refill NCREco Mark Certification Number 17 112 030 Trusco Part No. 856-0024 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity
- Tombow Pencil Stick glue wrinkle-free pit SA solid glue that does not easily wrinkle on the painted paper and can be applied neatly. It can be reattached and aligned within 1 to 2 minutes after bonding. Adhesion of general paper, scrap, cut and paste, etc. * Do not use for receipts or faxes as it will discolor.Eco Mark Certification Number 17 112 017 Diameter (Φmm) 20 Width W x Overall Length (mm) 20×87 Eco Mark Certification Certification Type Hard to get wrinkled Type of Package PP resinfrom S$7.49Min. 2 days
- Tombow Pencil High power S fragrance 3PEco Mark Certification Number 15 112 003 Eco Mark Certification Certificationfrom S$3.99Min. 2 days
- YAMATO (office supplies) Color glue stickA pen type that is convenient to carry. A fading glue stick that becomes colored when applied and becomes transparent when it dries. The bright fluorescent yellow allows you to see where it has been applied, preventing it from sticking out or leaving behind. Since it is a cartridge type, you can ... Read MoreMaterial (Cap) PP, (Knob handle) PE Type Quick drying Color Fluorescent yellow Main Component Natural polysaccharides
- PLUS (Stationey) Stick Glue + Smooth Plit + (Pritt) CeriseSuper smooth coating comfort. It is comfortable to use and can be applied evenly for a beautiful finish. For those who want to stick to the finish. Smooth and comfortable to use. Since it can be applied lightly and smoothly, a large amount of pasting such as envelopes and form arrangement can be ... Read MoreMain Component Paste: Polyvinylpyrrolidone (PVP) Type Smooth to applyfrom S$1.49Min. 2 days
- JOINTEX Stick glueAs it is easy to apply, work efficiency can be improved.
- KOKUYO Glue stick glue (color disappears)Since it is square, it is easy to apply to both corners and details. Hard to roll even on a desk. ● A round cap that maintains airtightness is combined with a square glue to prevent the glue from drying out (patented). ● A cap that is easy to open 360 °. ● Because it is a colored glue, you can ea... Read MoreEco Mark Certification Number 18 112 037 Eco Mark Certification Certification Type Colored Act on Promoting Green Procurement Conformityfrom S$1.69Min. 4 days
- Fuekinori Kogyo Glue for stick refillAct on Promoting Green Procurement Conformityfrom S$2.29Min. 2 days
- PLUS (Stationey) Stick Glue + Color Plit + (Pritt) + CeriseWith the blue colored glue, you can see the painted part at a glance, and the color will disappear after a while, so you can rest assured. You can check the painted part by color, and you can work efficiently without leaving any unpainted part. With the blue glue, you can see the painted part, so... Read MoreEco Mark Certification Number 16 112 017 Eco Mark Certification Certification Act on Promoting Green Procurement Conformityfrom S$3.89Min. 2 days
- YAMATO (office supplies) Color glue stick Spare cartridge for refillMaterial (Cartridge case / cap) PP Color Fluorescent yellow Main Component Natural polysaccharides Type Refillfrom S$2.29Min. 2 days
- Fuekinori Kogyo Powerful stick SK6Act on Promoting Green Procurement Conformity Type Powerfulfrom S$1.49Min. 2 days
- YAMATO (office supplies) Solid arabicMini size that can be stored in a pen caseCapacity (g) 5 RoHS directive (corresponding to 10 substances) Correspondence Diameter (Φmm) Glue: 12.4 Size Mini Main Component PVPfrom S$1.19Min. 2 days
- Konishi Glue for paper stickGlue stick that is strong and beautiful. Firmly adheres to thick paper and envelopes. For bonding paper, envelopes, photographs, etc.pH 10~12 Eco Mark Certification Number 18112045 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Type Powerful Adhesive Water-soluble polymer adhesive