Letter Openers
Other Related Pages
- OHTO Ceramic letter opener blackAbrasion resistance and durability with long life setting (5 times that of metal blades). Does not rust even when wet. Double-edged type that is easy to use for both right-handed and left-handed people.Material Cover: ABS plastic Blade: Ceramic Mass (g) 7 Specification Double-edged type / blister
- PLUS (Stationey) Letter OpenersA compact size letter opener that can be opened quickly. A letter opener that can open envelopes with a light force by installing a motor and a rotary blade. Simply slide the envelope from the left side to the right side of the main unit, and the power will turn on and turn off automatically when... Read MoreMass (g) 150 (including batteries) Suitable Battery 2 AA batteries (not included) Color Black Material Body cover (ABS) Specification Cutting width 3mm Outer Dimensions (mm) W70×D69×H38
- Asmix Electric Letter OpenerWhen you insert the envelope, the switch turns on automatically, and the rotary blade takes it with you, so you can easily open it by just attaching it with your hand.Mass (g) 116 Band Width (mm) 3 Main Unit Dimensions, Width W x Depth D x Height H (mm) 84×72×60 Material ABS
- PLUS (Stationey) Stainless paper knife Fluorine coatThis paper knife has become one of the super long-selling products among the plus products. It features a modern silhouette with a curved structure throughout, and is equipped with a hole for fingers to hang on the mochi hand and a plastic cover that does not hurt your fingers, making it simple y... Read MoreColor Body: Black / Ring: Blue Length (mm) 170 Blade processing Fluorine coat Finish Processing Fluorine coating
- OHTO Ceramic letter openerUses a ceramic blade for long-lasting sharpness!
- PLUS (Stationey) Stainless Paper KnifePlus Stainless Paper Knife 165PK is a PLUS stationery developed in pursuit of quality and function with the basic theme of ease of use as a tool used every day. Whether in the office or at home, it is very convenient to have a sharp paper knife. Paper knives are a must-have item in offices that r... Read MoreLength (mm) 165 Cutting Edge Shape Giza blade Blade processing Giza blade
- PLUS (Stationey) Stainless Paper Knife S TypeThis paper knife has become one of the super long-selling products among the plus products. It features a modern silhouette with a curved structure throughout, and is equipped with a hole for fingers to hang on the mochi hand and a plastic cover that does not hurt your fingers, making it simple y... Read MoreColor Body: Silver / Ring: Blue Length (mm) 170
- OHTO Ceramic Letter Opener RollerUsing a ceramic blade, it is 5 times more durable than a metal blade. Double-edged type regardless of right-handed or left-handed. A special structure that does not scratch the contents. Convenient, easy and safe. Does not rust even when wet. Letter opener. Since only one side of the envelope is ... Read MoreQuantity (pieces) 1 Dimensions, Width W x Height H x Depth D (mm) 36×51×9 Mass (g) 7.6 Color Blue Material Cover: ABS resin, Blade: Ceramic Specification Double-edged type
- YAMACHU 18-8 Royal Paper KnifeOverall Length (mm) 190 TKG Part No. (2017) 6-2235-1601 TKG Part No. 8-2423-1401from S$47.99Min. 3 days
- EBM 18-8 Highline Paper Knifemaker part number 6097900 Overall Length (mm) 200from S$43.99Min. 6 days
- Kutsuwa Portable ScissorsVery small size slide type that does not require a cap (blade length 19 mm) Made in Japan that cuts well With a chain that can be attached to a blade key or pouch ScissorsBlade Length (mm) 19 Dimensions (H x W x D) (mm) 44×16×13 Mass (g) 7from S$5.99Min. 7 days
- ADESSO Letter Opener LP-1500Letter opener that can be inserted and opened easily and speedilyMaterial ABS resin Mass (g) 130 Function Letter opener Suitable Battery AA x 2 (with) Dimensions (H x W x D) (mm) 57×75×40Discontinued
- Kutsuwa Mobile scissorsA mini size slide that is convenient to carry and the cutting edge can be stored. Made in Japan with excellent sharpness Blade length 19mm Design appliedDimensions, Width W x Depth D x Height H (mm) 16 x 13 x 44 (when stored) Blade Length (mm) 19 Mass (g) 7Discontinued
- LIHIT LAB. Letter opener AkeranderTwo types of blades can be used to quickly open any envelope!Dimensions, Width W x Depth D x Height H (mm) 60×8×141Discontinued
- Kutsuwa Mobile scissorsA mini size slide that is convenient to carry and the cutting edge can be stored. Japanese-made blade with excellent sharpnessblade length (cm) 19 Dimensions (H x W x D) (mm) 44×16×13 Mass (g) 7 (when retracted)Discontinued
- OHTO Ceramic letter openerAbrasion resistance and durability with long life setting (5 times that of metal blades). Does not rust even when wet. Lightweight and easy to use. Built-in magnet type.Mass (g) 14 Dimensions, Width W x Height H x Depth D (mm) 32×50×8 Material (Cover) ABS resin, (Blade) CeramicDiscontinued
- TKG Acrylic letter openerOverall Length (mm) 230 TKG Part No. (2017) 6-2235-1901 TKG Part No. 8-2423-1701 Material AcrylicDiscontinued
- Asmix SchleppnerElectric letter opener that can be easily shredded by switchingMass (g) 190 Rated usage time (minutes) 3 Letter Opener Cutting Width (mm) 3 Shredding Capacity 3 sheets (copy paper) Paper Feeding Width (mm) 30 Dimensions, Width W x Depth D x Height H (mm) 92×52×92 Power Source AA batteries x 4 (sold separately) Material ABS Function Function selector switch, reverse switch Included Accessories Instruction manual (with warranty) Specification Security level: 2 Shredding Size (mm) Straight cut / 4mm (5)Discontinued