Pen-type Scissors
Other Related Pages
- PLUS (Stationey) Scissors Compact Fluorine Coat Fit Cut Curve Twiggy with Portable CapFluorine-coated type of mobile scissors Twiggy is now available from the No. 1 series of scissors brand. With the ultimate slim portable scissors, you can cut crisply from the root to the cutting edge, and even cut adhesive tape. Mobile scissors that combine all of the "portability" tha... Read MoreWall Thickness (mm) 1.2 Dimensions (Width W x Depth D) (mm) 11×13 Overall Length (mm) 135 Blade Length (mm) 42 Blade processing Curve blade, fluorine coating Finish [Blade] Fluorine coat
- KOKUYO Mobile scissors (Sakusaposhe) (glueless blade)Introducing a new capless mobile scissors that slides into the SAXA series and cuts quickly * Scissors intended to cut copy paper (64 g / m 2). * Never cut cardboard (milk carton or cardboard).Wall Thickness (mm) 1.2 Overall Length (mm) 110 (when the blade is retracted) Thickness (mm) 12 Width (mm) 18 (when the blade is retracted) Blade Length (mm) 42 Blade Type Glueless
- OHTO Cut ProBoth scissors and a folding blade type cutter are mounted on the pen type body. Convenient 2IN1from S$8.69Min. 4 days
- Sun-Star Stationery Sticky scissorsStick-type scissors that are convenient for carrying and storing.Dimensions, Height H x Depth D (mm) 109×14.4 Diameter (Φmm) 12.6 Mass of Main Unit (g) 17 Blade Length (mm) 35 Material (Handle) ABS Material (Grip) ABS Material (Blade) Stainless steelfrom S$7.49Min. 4 days
- PLUS (Stationey) Scissors Compact Fit Cut Curve Twiggy with Portable CapFrom the No. 1 sales series of scissors brand, a smart portable scissors is now available! The ultimate slim portable scissors that can be cut from the root to the cutting edge. It is a portable scissors that has all of "portability" that is not bulky, "sharpness" that can cut... Read MoreWall Thickness (mm) 1.2 Overall Length (mm) 135 Blade Length (mm) 42 Blade processing Curved blade
- PLUS (Stationey) Scissors + Portable + Fit Cut Curve + Twiggy + Twiggy + Pouch Size + Fluorine CoatMobile scissors that can be used for multiple purposes on business trips and travel destinations for grooming, tag cutting, and quick use on the go! Slim scissors that you can always carry around. Overall length 104 mm, width 11 mm, depth 13 mm. Ultra-compact and slim design makes it ideal for ca... Read MoreTip (mm) 0.8 Wall Thickness (mm) 1.2 Overall Length (mm) 104 Dimensions (Width W x Depth D) (mm) 11×13 Mass (g) 14 Blade Length (mm) 30 Blade processing Fluorine coatfrom S$9.79Min. 6 days
- OHTO Scissors & Cutter Cut Pro2in1 With folding blade type cutter (replaceable) The spring-loaded scissors and cutter are easy to use with both left and right handedness. Reliable cap & reliable lock mechanismOverall Length (mm) 149.9 Width (mm) 20.1 Color Blue RoHS directive (corresponding to 10 substances) Correspondencefrom S$8.69Min. 2 days
- Shachihata BLOX stick scissorsSelect the writing tools you use often, connect them, and carry them all together! Multiple pens are connected. Get together. A concatenated writing tool with an uneven pattern on the two sides of a triangular body. Concave and convex surfaces can be connected, and frequently used writing tools c... Read MoreOverall Length (mm) 143 Mass (g) 15 Dimension (mm) 16.3×16.4×143 Blade Length (mm) About 35from S$5.99Min. 8 days
- Raymay Fujii Pen cut miniIt is small and easy to carry. Hand loop that can be stored. Double-edged finish.Dimensions, Width W x Depth D x Height H (mm) 12×11×95 Mass (g) 16 Blade Length (mm) 29 Overall Length (mm) 95from S$5.99Min. 4 days
- Sun-Star Stationery Sticky scissorsStick-type scissors that are convenient for carrying and storing Compact type that is easy to store in a pen case or pouch * The scissors are opened with the power of the spring. * Hold the handle firmly and remove the cap. * Do not use on hard or thick paper.Mass of Main Unit (g) 17 Blade Length (mm) 35 Material Cap/Handle: ABS/Blade: Stainless Main Unit Size (mm) Φ12×H109×D14from S$6.49Min. 6 days
- Raymay Fujii Pocket scissorsPerfect for your pocket Article clipping, etc.Overall Length (mm) 115 Dimensions, Width W x Height H x Depth D (mm) 18×115×15 Blade Length (mm) 30 Mass (g) 33 (including packaging materials) Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Handle: ABS, blade: stainless steelfrom S$3.99Min. 5 days
- OHTO Clipping proBoth scissors and a cutting cutter are mounted on the pen-shaped body. Convenient 2IN1from S$7.99Min. 4 days
- Designphil(MIDORI) Mini ScissorsIt is a mini scissors with a cap that cuts well even if it is small and has excellent portability.Dimensions (H x W x D) (mm) 159×80×9from S$6.79Min. 2 days
- Kutsuwa Mobile scissorsVery small size slide type that does not require a cap / Japanese-made blade that cuts well (blade length 19 mm)Blade Length (mm) 19 Mass (g) 7 Dimension (mm) H44×W16×D13from S$6.89Min. 4 days
- Raymay Fujii Pen cutSlim and lightweight, so it's convenient to carry. With a handle loop, it's easy to cut curves. Can be used for both left and right sides. With a cap.Mass (g) 12.8 Overall Length (mm) 127 Dimensions, Width W x Height H x Depth D (mm) 13×127×13 Material Body = ABS Cap = PP Handle = PEfrom S$9.49Min. 4 days
- LIHIT LAB. SMART FIT PuniLabo Stick Type ScissorsWith a strap that can be hung. Silicone rubber grip that fits in your hand. It can be used by hanging it in a refrigerator. It can be stored compactly in a pen case.from S$13.99Min. 4 days