Scissors for Office
Other Related Pages
- KOKUYO Scissors <Sakusa> (Glueless Blade)"Light and non-greasy sharpness" makes the main body even lighter! The weight of the main body is reduced by about 20%, and the burden during use is also reduced. A wide handle that makes it easy to put your fingers in and put in force. The "3D glueless structure" that minimiz... Read MoreMaterial (Handle) (Outside) R-ABS, (Inside) Elastomer Wall Thickness (mm) 1.5 Overall Length (mm) 174 Blade Length (mm) 65 Width (mm) 75 Blade processing Curve blade, glueless blade Blade Type Glueless Material (Cap) PP Material (Blade) Stainless steel Specification With thin cap
- PLUS (Stationey) Scissors stainless steel symmetricA super-standard series of symmetrical rings that do not need to be picked up again. Since it is an all-stainless steel scissors, it has a good weight balance and is durable enough to withstand the object to be cut. The shape of the handle is "symmetrical" and it is easy to handle becau... Read MoreSpecification Symmetrical ring
- 3M 3M Scotch Scissors Premium ScissorsHigh-quality scissors with excellent durability Because high-quality stainless steel is used, it has excellent durability with sharp sharpness. The blade is an integrated type that extends to the grip part, so the leaf part will come off. There is no rubber-finished grip that fits tightly. It doe... Read MoreColor Gray x red
- PLUS (Stationey) Scissors fluorine coat fit cut slim style with case left / right symmetricThe slim size fits neatly in a pen case or pen stand. With a cap that is convenient to carry. The slim structure makes it easy to grip and can be compactly stored in a pen stand or pen case. A three-dimensional grip shape that is thick and easy to grip, corresponding to various ways of holding. T... Read MoreWall Thickness (mm) 1.8 Length (mm) 160 Blade Length (mm) 65 Act on Promoting Green Procurement Conformity Blade processing Fluorine coat Specification Fluorine coating with cap
- PLUS (Stationey) Scissors Long Fit Cut Scrap Right & Left SymmetricalFitcut Scrap has a long blade and can cut A4 size short sides in one shot. Improves efficiency in cutting out newspapers and magazines, opening document envelopes, etc. With a hand-balanced design, a long but light and durable embossed lightweight blade, and a large, thick, easy-to-grip grip, we ... Read MoreBlade Length (mm) 220 Length (mm) 350 Trusco Part No. 836-4480 Blade processing Embossed lightweight blade Color Navy
- 3M 3M Scotch Scissors Titanium Coat ScissorsHardness is about 4 times and durability is about 2 times (compared to conventional manufacturers). High hardness titanium coated blade. It is durable enough to cut woodfree paper 100,000 times. (From the manufacturer test results) Since the blade is an integrated type that extends to the grip pa... Read MoreBlade processing Titanium coat Color White x blue
- KOKUYO S2 Scissors (Standard Type)Lightweight yet excellent in sharpness! Standard type scissors that do not easily stick to glue.Dimensions, Width W x Depth D x Height H (mm) 81×10×201 Mass (g) 41from S$2.59Min. 2 days
- Nakabayashi Hikimiri SlimA "pruning shears" effect inspired by pruning shears. Left-right asymmetric handle that is easy to apply force. The slim shape makes it easy to perform detailed work, and it blends into offices and interiors without any discomfort. The handle and body can be separated at the time of dis... Read MoreOverall Length (mm) 180 Dimensions, Width W x Height H x Depth D (mm) 66×180×7 Mass (g) About 58 RoHS directive (corresponding to 10 substances) Correspondence Material (Handle) Elastomer resin Material (Blade) Stainless steel (plate thickness 2.2mm)
- Nakabayashi Saccut Hikigiri Fluorine Coat"Fluorine coat" Resistant to rust and dirt, and more resistant to glue! Safe and secure round blade equipped with "smooth ring mechanism" that keeps smooth movement! Newly developed "Pukurina handle" that is easy on the hands with structural resin! Cuts lightly with ... Read MoreOverall Length (mm) 175 Main Unit Dimensions, Width W x Depth D x Height H (mm) 78×13×175(179) Mass (g) About 61 (67) Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondencefrom S$8.59Min. 2 days
- Raymay Fujii Recycled scissorsScissors that can easily cut aluminum cans, PET bottles, bamboo sticks, etc.Width (mm) 100 Length (mm) 11 Height (mm) 200 Act on Promoting Green Procurement Conformityfrom S$14.99Min. 6 days
- PLUS (Stationey) Scissors Fluorine Coat Fit Cut Curve Symmetric with CaseFitCutCurve scissors with a high-performance coating that is not sticky with adhesives such as tape and is extremely resistant to dirt and rust. The curved blade (Bernouy curved blade) keeps the optimum blade angle (about 26 °) for firmly grasping the object. Achieves a light and smooth sharpness... Read MoreWall Thickness (mm) 1.8 Length (mm) 174 Blade Length (mm) 65 Act on Promoting Green Procurement Conformity Blade processing Curve blade, fluorine coating
- KOKUYO Scissors <Saxa> (standard blade)Equipped with the "Hybrid Arch Blade" developed by KOKUYO, the angle of the blade gradually widens toward the cutting edge, so even those that were difficult to cut can be cut with a light force from the root to the cutting edge. The weight of the main body is lighter (* compared to con... Read MoreOverall Length (mm) 174 Dimension (mm) 174×75 Blade Length (mm) 65 Act on Promoting Green Procurement Conformity Blade processing Curved blade Material (handle) Elastomer Material (Blade) Stainless steel
- KOKUYO Scissors SAKURA (Titanium, Glueless Non Stick Blade)The power of "glueless blade" and "titanium coat" is long-lasting without stickiness! For packing work that often uses adhesive tape.Overall Length (mm) 174 (without cap) Blade Length (mm) 65 Width (mm) 75 Blade processing Glueless blade, titanium coat Blade Type Titanium glueless
- 3M 3M Scotch Scissors Titanium Coat Scissors Anti-StickinessHardness is about 4 times and durability is about 2 times (compared to conventional manufacturers). High hardness titanium coated blade. It is durable enough to cut woodfree paper 100,000 times. (From the manufacturer test results) Since the blade is an integrated type that extends to the grip pa... Read MoreColor Brown x white Blade processing Titanium coat
- KOKUYO Scissors <tepita> (symmetrical type)The handle is thick, and the oval shape that fits your hand makes it easy to touch your fingers, reducing the burden on your fingers. There are three sizes of handles, small, standard, and large, so you can choose according to the size of your hand.Material Blade / Stainless steel, Handle / R-ABS Dimension (mm) Blade span 70
- PLUS (Stationey) Scissors Titanium Coat 3D Design Blade Fit Cut Curve Premium Symmetrical with Case3D design blade fit cut curve (FitCutCurve) premium titanium scissors that lasts crisply no matter how much you cut and is not sticky! The curved blade (Bernouy curved blade) keeps the optimum blade angle (about 30 °) for firmly grasping the object. Achieves a light and smooth sharpness from the ... Read MoreWall Thickness (mm) 1.8 Length (mm) 174 Blade Length (mm) 65 Act on Promoting Green Procurement Conformity Blade processing Curved blade, titanium coat
- PLUS (Stationey) Scissors Stainless Twist Ring Extra Left-right Asymmetric"Twist ring" born from ergonomics. A newly designed ring that is easier to use than conventional all-stainless steel scissors. Plus original shape, grip designed based on the natural movement of the hand. The ring structure that matches the movement of the fingers and the direction in w... Read MoreWall Thickness (mm) Edge 2.4 / Edge 1.4
- B2 STATIONERY Stainless scissorsRust-resistant stainless steel handle is ABS resin that fits your hand Easy to hold and smooth sharpness
- KOKUYO Scissors ≪Sakusa> (Fluorine, Glueless Blade)The W power of the "glueless blade" and "fluorine coat" makes it even more difficult to glue and is not sticky! For packing work that often uses adhesive tape.Overall Length (mm) 174 (without cap) Blade Length (mm) 65 Width (mm) 75 Blade Type Fluorine / glueless Blade processing Glueless blade, fluorine coating
- PLUS (Stationey) Scissors Titanium Coat Fit Cut Curve with Symmetrical CaseFitCutCurve scissors coated with high-hardness titanium to maintain sharpness more than 500,000 times and to prevent rust. The curved blade (Bernouy curved blade) keeps the optimum blade angle (about 30 °) for firmly grasping the object. Achieves a light and smooth sharpness from the root of the ... Read MoreWall Thickness (mm) 1.8 Length (mm) 174 Blade Length (mm) 65 Act on Promoting Green Procurement Conformity Blade processing Curved blade, titanium coat
- PLUS (Stationey) Scissors for left-handed fit cut curve standard left / right symmetricThis one, from thick to thin. FitCutCurve is a Bernoulli curve blade that cuts lightly without damaging your hands. The curved blade (Bernouy curved blade) keeps the optimum blade angle (about 30 °) for firmly grasping the object. Achieves a light and smooth sharpness from the root of the blade t... Read MoreWall Thickness (mm) 1.8 Length (mm) 174 Blade Length (mm) 65 Trusco Part No. 836-4453 Color Blue Act on Promoting Green Procurement Conformity Blade processing Curved blade Specification For left hand
- KOKUYO Aerofit Superior GluelessA long thick blade design that makes it easy to cut thick paper at once. The deep insert structure cuts sharply to the cutting edge. An air cushion handle with a finger rest that can be firmly gripped and does not hurt your hands. The smooth opening and closing mechanism keeps the sharpness light... Read MoreWall Thickness (mm) 2.3 Overall Length (mm) 225 Outer Width (mm) 81 Blade Length (mm) 87 Act on Promoting Green Procurement Conformity Blade Type Glueless Blade processing Glueless blade
- PLUS (Stationey) Scissors fit cut symmetricFitcut Easy Grip Scissors are symmetrical grips that are easy to handle. Placing your little finger on the finger rest creates an outstanding sense of stability. A 3D grip that fits snugly on your fingers and is easy to grip. The thick grip has a sense of stability and is a shape that makes it ea... Read MoreWall Thickness (mm) 1.8 Length (mm) 176 Blade Length (mm) 65
- HASEGAWA CUTLERY Gizakko 2 Series Gizakko 2Dimension (mm) 35×10×15 Mass (g) 40 Blade Length (mm) 40 Color Blue Blade processing Special shape
- Lemon Coating Scissors BlackStainless steel scissors that are coated so that the tape and glue are not sticky.Blade Length (mm) 65
- KOKUYO Aerofit Superior Titanium GluelessA long thick blade design that makes it easy to cut thick paper at once. The deep insert structure cuts sharply to the cutting edge. An air cushion handle with a finger rest that can be firmly gripped and does not hurt your hands. The smooth opening and closing mechanism keeps the sharpness light... Read MoreWall Thickness (mm) 2.3 Overall Length (mm) 225 Outer Width (mm) 81 Blade Length (mm) 87 Blade Type Titanium glueless
- Tajima (TJM DESIGN) Clipper (for General Office Work)Adhesive tape does not stick to the blade due to the special fluorine coating. For general office work.Blade processing Fluorine coat
- KOKUYO Aerofit SuperiorA long thick blade design that makes it easy to cut thick paper at once. The deep insert structure cuts sharply to the cutting edge. An air cushion handle with a finger rest that can be firmly gripped and does not hurt your hands. The smooth opening and closing mechanism keeps the sharpness light... Read MoreWall Thickness (mm) 2.3 Overall Length (mm) 225 Outer Width (mm) 81 Blade Length (mm) 87 Blade Type Standard
- HASEGAWA CUTLERY Environmentally Friendly Scissors Tapered Recycled PET FluorineOverall Length (mm) 175 Blade Length (mm) 73 Width (mm) About 67 Length of Grip About 80 Blade processing Fluorine coat
- B2 STATIONERY Stainless scissors blackBlack coating processing Made of rust-resistant stainless steel that makes tape and glue less sticky
- Suzuki Kikoh Industrial scissors bersicerBlade Length (mm) 93 Mass (g) 100 Overall Length (mm) 213 Trusco Part No. 836-3361 Blade Thickness (mm) 2.5
- EBM Silky Office Scissors HeinebanonThe fluorine coating on the blade prevents stickiness of glue and tape, and prolongs the sharpness.Overall Length (mm) 185 maker part number 5840030
- PLUS (Stationey) Scissors Fluorine coat Fit cut With case Left and right symmetricSince both sides of the blade are coated with fluororesin, adhesive tape and glue are not sticky. Even if you cut the gum tape or cellophane tape many times in a row, the sharpness will continue to be smooth. Convenient scissors for packing and crafting. In addition, the coating has improved dura... Read MoreWall Thickness (mm) 1.8 Length (mm) 176 Blade Length (mm) 65 Color Blue Blade processing Fluorine coat Specification Symmetric easy grip with cap
- HIROSHIMA EBIS Scissors Titanium CoatThe handle (grip) is larger than ordinary scissors. It is easy to hold and has good sharpness.Dimension (mm) 240 Material Stainless steel / titanium coat
- KOKUYO 2Way Scissors <Hakoake> (Glueless Blade)When opening cardboard boxes, cutting tags and strings, you can switch between the two modes to speed up unpacking work. The cardboard can be unpacked with the scissors blade closed. The maximum amount of blade that comes out in Hakoake mode is 1 mm, and the blade is designed to prevent damage to... Read MoreWall Thickness (mm) 1.5 Overall Length (mm) 177 Mode 2 (Hakoake scissors) Blade Length (mm) 65 Width (mm) 72 Material (Handle) ABS Material (ring) Elastomer Blade Type Glueless Blade processing Glueless blade Material (switch part) POM Material (Cap) PP Material (Blade) Stainless steel Specification With cap
- KOKUYO Pocket scissors clippy glueless bladeA case with a clip that fits securely in your pocket and can be used quickly! Small but authentic scissors. The case with a large clip fits tightly in your pocket, and you can easily put in and take out scissors even if you pack various things in your pocket. Even if you cut the adhesive tape, it... Read MoreWall Thickness (mm) 1.5 Overall Length (mm) 126 (excluding case) Blade Length (mm) 43 Width (mm) 68 Included Accessories Case with clip Material (Handle) Elastomer Blade Type Glueless Blade processing Glueless blade Material (Case) R-PC Material (Blade) Stainless steel
- Nakabayashi Saccut Cut Hikigiri Titanium Coat"Titanium coat" Hardness and durability improved !! Safe and secure round blade equipped with "smooth ring mechanism" that keeps smooth movement !! Equipped with "anti-glue blade" that is hard to stick even when tape is cut !! Newly developed "Pukurina Handle&qu... Read MoreOverall Length (mm) 175 Blade Length (mm) 66 Main Unit Dimensions, Width W x Depth D x Height H (mm) 78×13×175(179) Mass (g) About 61 (67) Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence
- INTEC Kaneki Craft scissorsHeat resistance 80 ℃. A soft handle that is easy on the hands. Hard and durable high hardness bladeMass (kg) 0.052 Overall Length (mm) 163 TKG Part No. (2017) 6-0527-0801 TKG Part No. 8-0561-0701