A spare blade for disc cutters. If the sharpness deteriorates, replace it with a new blade. By exchanging the blade, high accuracy and sharpness are maintained. To replace the spare blade, remove the blade from the holder, align the spare blade with the hexagonal part of the holder, and attach th... Read More
Material Steel Main Unit Size (mm) Φ28×0.3 Mass (g) 1.5
Spare blade for disc cutter (fluorine coated round blade). Fluorine coating is used to prevent the blade from sticking even when the adhesive is cut. If the sharpness deteriorates, replace it with a new blade. By exchanging the blade, high accuracy and sharpness are maintained. To replace the spa... Read More
Trusco Part No. 855-3244 Dimensions, Diameter x Height H (Φmm x mm) 28×0.3 Specification Fluorine coated blade Mass (g) 7
A spare blade exclusively for the Monotaro Handy Paper Cutter (HPC-A4).
Replacement blade for Monotaro Handy Paper Cutter (HPC-A4)
* Although it is designed with safety in mind, pressing the white part of the blade may expose the tip of the blade, which is dangerous, so please bring the orange pa... Read More
Equipped with a titanium processing blade, the sharpness lasts twice, the sharpness (compared to the conventional one) 110%, and the hardness of the cutting edge 2.5 times Spare blade (round blade) for rotary paper cutter that can be easily cut by simply sliding the slider back and forth (cutting... Read More
Suitable Model DN-T71・DN-T72・DN-T73・DN-T81・DN-T83 Specification Titanium coat
3 types of slide cutters that can be selected for replacement blades of Hanbunko [straight line (cut)] Maintains optimum cutting accuracy and straight sharpness by replacing the blade regularly. Estimated number of sheets when using: Approximately 20 sheets of copy paper (68 g / m 2). 【Perforat... Read More
Mass (g) 15 Outer Dimensions, Width W x Depth D x Height H (mm) 39×20×36 Material (Cover) PC Material (Blade) Steel
A spare blade for disc cutters. By attaching it to compatible models, various types of cuts are possible. Since it is possible to cut not only plain paper but also origami, it can be widely used for making materials for crafts and making ornaments. If the sharpness deteriorates, replace it with a... Read More
This is a special blade for the slide-type cutting machine "Extremer". If the sharpness deteriorates, replace it with a new blade. By exchanging the blade, high accuracy and sharpness are maintained. The blade is a cassette type, so it can be replaced safely.
* If the sharpness deterior... Read More
It is a special receiving tree for a plus cutting machine that can cut about 160 sheets of copy paper at a time. When cutting about 100 sheets of PPC paper, the surface of the receiving tree is changed every 300 times, and the left and right sides can be exchanged for a total of 8 times.
A spare blade for plus cutting machines that can cut about 160 sheets of copy paper at a time. Polish or replace the spare blade with about 100 sheets of PPC paper about 2000 times and about 160 sheets about 1200 times. * PK-513H cannot be used with the simple blade replacement cutting machine PK... Read More
A spare blade set exclusively for the compact cutting machine PK-213 that can cut with a light force. The guideline for the number of times of durability is about 1,000 times (when 60 sheets of PPC paper 64 g / m2 are cut). If you cut paper with different hardness or quality, it will be consumed ... Read More
Easy replacement blade replacement This is a dedicated replacement blade for the PK-513LN cutting machine. (Cannot be used for PK-513 / PK-513L.) The new design realizes easy and secure replacement of blades. The special blade comes with a blade cover that covers the blade edge when the blade is ... Read More
Width (mm) 350 Type Spare blade Length (mm) 7 Trusco Part No. 423-7552 Mass (g) 360 Height (mm) 30
It is a special receiving tree for the easy replacement blade replacement cutting machine PK-513LN. * Cannot be used for PK-513 / PK-513L. When cutting about 100 sheets of PPC paper (64g / m2), the surface of the receiving tree is changed every 300 times, and the left and right sides can be excha... Read More
Width (mm) 403 Mass (g) 60 Trusco Part No. 423-7561 Type Receiving tree Length (mm) 10 Height (mm) 10
Compact cutting machine PK-113 / PK-213 dedicated receiving tree (2 pieces) * The same receiving tree can be used for both PK-113 and PK-213. Estimated replacement of receiving trees: Approximately 300 times per location (approximately 1,200 times per tree) * A total of 4 locations can be used by... Read More
Material PVC Dimensions, Width W x Depth D x Height H (mm) 390×17×6
Compact cutting machine PK-113 dedicated spare blade set Set contents: 1 spare blade with cover, 1 blade holder, 2 vinyl ties, 1 hexagon wrench, 1 instruction manual Durability guideline: Approximately 1,000 times (When 60 sheets of PPC paper 64g / m2 are cut) * If you cut paper with different ha... Read More
A receiving tree for the large cutting machine A4 NSD-OA4W.
Mass (g) 140 Dimensions, Width W x Depth D x Height H (mm) 350×20×20 RoHS directive (corresponding to 10 substances) Correspondence Material Nylon resin
It is a receiving tree exclusively for the plus cutting machine T-150. External dimensions: W450 x D10 x H10mm * If you feel that the sharpness has deteriorated, it is a guide for replacement.
Suitable for Receiving tree for cutting machine T-150 Outer Dimensions (mm) W450×D10×H10
It is a receiving tree exclusively for the plus cutting machine G-100. External dimensions: W495 x D14 x H14 mm * If you feel that the sharpness has dropped, it is a guide for replacement.
Suitable for Receiving tree for cutting plant G-100 Outer Dimensions (mm) W495×D14×H14