Double-Sided Tapes for Office
Double-sided tape is coated with adhesive on both the front and back sides of a ribbon-like tape, and the two are stuck together. Applications range widely, such as creating scrapbooks and sample books, pasting documents, producing and fixing exhibits. There are various features for each product, such as for sticking between papers, types that can be used on metal, plastic, and glass, and sticking it clean and removing it, leaving no adhesive. In addition, there are strong adhesive products used as substitutes for screws and nails, sheet-like double-sided tapes used for wallpaper, etc., and sponge types that can adhere to uneven surfaces.
Other Related Pages
- NICHIBAN NICETACK Double-Sided Removable TapeTemporary fixing type that can be peeled off cleanly. It can be re-pasted, and it is hard to leave behind after peeling. Ideal for temporary fixing of small posters, contacts, messages, and printed matter.Tape Width (mm) 15 Tape Length (m) 5 Act on Promoting Green Procurement Conformityfrom S$3.49Min. 2 days