Mail Bags
- KOKUYO Office Contact Case <Shuttle Bag> Nylon TypeSecurity specifications / Fasteners with kiss lock and fastener fixing tabs are used. It can be locked with a marker tie, padlock, etc. to prevent unauthorized opening. Available in 3 sizes / A4, B4, A3 in 3 sizes. A3 size can be folded in half and used as A4 size. With transparent pocket / With ... Read MoreCard Size (mm) 115×200 Included Accessories 5 security marker ties Material Nylon Specification With transparent pocket
- Crown Office Supplies Mail bagA durable and secure mail bag for in-house flights that come and go frequently. With a transparent pocket, you don't have to put an address on it. Comes with 10 plastic fasteners for sealing. Uses a double zipper to which a key can be attached. With a wide type handle that is easy to hold. Ma... Read MoreMaterial Made of nylon Specification With plastic fastener
- MagX Water resistant mail bag Tough block with gussetResistant to water and dirt. Introducing a contact case made of tarpaulin material. Made of water resistant tarpaulin fabric, it has better water resistance and weather resistance than nylon fabric, and is resistant to dirt and durable. The use of a waterproof zipper prevents water from entering,... Read MoreIncluded Accessories 5 binding bands Thickness (mm) 75 Type Type with gusset
- CREW'S With mail back B4 gussetA transportation bag that can be used repeatedly and saves money. With a pocket to put an invoice, there is no need to attach or remove it. Security can also be ensured by using cable ties. It can be used not only for transportation but also for communication with each department in the company.Included Accessories 10 binding bands Mass (g) 150 Inner Dimensions (mm) 425 x 295 x 80 (B4 size storage) Material Nylon (Pocket / PVC) Size With B4 gussetfrom S$49.99Min. 2 days
- MagX Water resistant mail bag tough blockResistant to water and dirt. Introducing a contact case made of tarpaulin material. Made of water resistant tarpaulin fabric, it has better water resistance and weather resistance than nylon fabric, and is resistant to dirt and durable. The use of a waterproof zipper prevents water from entering,... Read MoreThickness (mm) 15 Included Accessories 5 binding bands Type No gusset type
- Asmix Safe storage bag Flameproof typeA5 type. You can manage your valuables more safely with a storage bag made of flameproof material. Made of fiberglass, it is strong against flames and is sturdy. It is a lightweight bag type for managing important documents and valuables, so it can be taken out as a safe in bag and easy to carry.... Read More
- CREW'S With mail back A4 gussetA transportation bag that can be used repeatedly and saves money. With a pocket to put an invoice, there is no need to attach or remove it. Security can also be ensured by using cable ties. It can be used not only for transportation but also for communication with each department in the company.Included Accessories 10 binding bands Mass (g) 130 Inner Dimensions (mm) 350 x 280 x 80 (A4 size storage) Material Nylon (Pocket / PVC) Size With A4 gussetfrom S$39.99Min. 2 days
- CREW'S Mail back A4 machinaA transportation bag that can be used repeatedly and saves money. With a pocket to put an invoice, there is no need to attach or remove it. Security can also be ensured by using cable ties. It can be used not only for transportation but also for communication with each department in the company.Included Accessories 10 binding bands Inner Dimensions (mm) 350 x 265 (A4 size storage) Mass (g) 70 Size A4 machina Material Nylon (Pocket / PVC)from S$25.99Min. 2 days
- CREW'S Mail back B4A transportation bag that can be used repeatedly and saves money. With a pocket to put an invoice, there is no need to attach or remove it. Security can also be ensured by using cable ties. It can be used not only for transportation but also for communication with each department in the company.Quantity (Sheets) 1 Included Accessories 10 binding bands Mass (g) 120 Inner Dimensions (mm) 455 x 335 (B4 size storage) Size B4 machina Material Nylon (Pocket / PVC)from S$28.99Min. 6 days
- Crown Office Supplies Office bagPrivacy protection because it is opaque. With a zipper, it keeps what you put inside. With a pocket on the outside.Outer Dimensions (Width x Length x Thickness) (mm) 350×250×30 Material Made of vinyl chloridefrom S$11.99Min. 4 days
- TRUSCO Clear Tote BagYou can check the contents at a glance. A bag that is durable even when it gets wet. You can put your smartphone in the inside pocket and operate it from the outside. As an in-store bag or a bag for factory tours. Ideal for scenes that are likely to get wet. As an in-house bag. As a bag for facto... Read MoreThickness (mm) 0.32 Mass (g) 170 Height (mm) 275 Width (mm) 350 Trusco Part No. 856-1175 Folder Thickness (mm) 95 Color Clear Material / Finish PVC
- Artec See-through bag A4 horizontal wideTransparent tote bag Ideal for security measuresDimension (mm) 280×330×90 Size A4 Set Contents Body x 1 Color Clear Material PVCfrom S$4.39Min. 4 days
- KOKUYO <Shuttle bag> Hard typeThe exterior contains a durable and hard-to-break core to prevent the documents from bending during transportation. Water-repellent and waterproof nylon is used for the surface of the bag. Since it uses a fastener with a kiss lock, it can be locked with a padlock (the padlock is not included in t... Read MoreCard Size (mm) 115×200Discontinued
- Lion Office Products Fastener case with keyA metal fastener with a key is used to prevent accidental opening of the enclosed material while moving. Since the bottom has a gusset (width 40 mm), a large amount of documents can be enclosed.Material Olefin sheet, 0.4mm thickness Included Accessories With 2 keysDiscontinued
- TRUSCO Engineer clear bag + body typeA fashionable body type that can be worn diagonally. Since the material of the handle part is PVC, it has excellent durability. As it is a clear type, it is easy to check the contents. For return bags within the company or between offices. For storing and carrying equipment. * It is not a clean p... Read MoreTrusco Part No. 160-7215 Width (mm) 170 Mass (g) 300 Height (mm) 300 Length (mm) 50 Color Clear Type bodyDiscontinued
- TRUSCO Engineer clear bag + backpack typePVC covers the handle part, so it doesn't fall apart. The backpack belt is cushioned so you don't get tired easily. A clear type that makes it easy to check the contents. It has a pocket inside. For storing and carrying equipment. * It is not a clean pack.Length (mm) 100 Trusco Part No. 160-7214 Width (mm) 300 Height (mm) 420 Mass (g) 530 Color Clear Type Ruck sackDiscontinued