PP Film Envelopes
- KAKUKEI Poly envelope for DMA thick-mouthed poly envelope suitable for direct mail. * Due to the characteristics of the product, the display size may differ slightly. * Some items cannot be used due to the characteristics of writing instruments.Thickness 0.05 Material OPPfrom S$8.59Min. 2 days
- Kanko Kogyo 100 OPP transparent envelopes 05A double-sided transparent type that is ideal for direct mail.Thickness (mm) 0.05 Dimension (mm) 235×120 Size Long 3 size Material OPP film
- Just Corp. Double-sided transparent envelope with tape OPP (Antistatic tape)OPP transparent envelope with clear contents! Ideal for enclosing leaflets, booklets, etc. of various sizes. Work efficiency is improved because the tape part prevents static electricity.Material OPPfrom S$4.49Min. 2 days
- King Corp. With long 3 clear envelope tapeIt is a film envelope that is hard to tear even when pulled and is ideal for DM.Specification With tape glue Length (mm) 235 Postal Code Boxes None Color Transparent 2018 Trusco page 10 0390 Width (mm) 120 Size Long 3 Type Long 3from S$3.79Min. 2 days
- Just Corp. Single-sided transparent envelope with tape OPP (Antistatic tape)A single-sided white transparent envelope that can be printed on a white surface. Ideal for DM shipping with various sizes of leaflets, booklets, etc.Thickness (μm) 50 Material OPP
- Just Corp. Double-sided transparent envelope with tape PP (Antistatic tape)Durable PP transparent envelope that is hard to tear! Ideal for DM shipping with various sizes of leaflets, booklets, etc.! The tape part improves work efficiency because it prevents static electricity.Material PP(CPP)
- King Corp. With corner 2 clear envelope tapeIt is a film envelope that is hard to tear even when pulled and is ideal for DM.Length (mm) 332 Specification With tape glue Width (mm) 240 Type Corner 2 Postal Code Boxes None Color Transparent Size Corner 2 2018 Trusco page 10 0390from S$6.79Min. 2 days
- Just Corp. Double-sided transparent envelope without tape OPPOPP transparent envelope with clear contents! Ideal for storing leaflets, booklets, etc. of various sizesDimension (mm) Mouthpiece: 3 Material OPP
- Okina PP film envelopeYou can see the contents and it is ideal for direct mail. Addressing can be done on one side, and the surface is specially processed, so it absorbs ink for addressing and postmarking stamps. Can be glued with one touch.Window None Postal Code Boxes None Tape Yes
- King Corp. Film envelopeA film envelope with a white print on the surface.Color White 2018 Trusco page 10 0389 Specification With tape gluefrom S$12.99Min. 2 days
- Just Corp. Double-sided transparent envelope with tape PPDurable PP transparent envelope that is hard to tear! Ideal for enclosing leaflets, booklets, etc. of various sizesMaterial PP(CPP)from S$3.99Min. 2 days
- Just Corp. Double-sided transparent envelope with header OPPA transparent envelope with a header for card games for stores and CD / DVD cases. Tape part anti-static.Dimension (mm) Header part: 30 Material OPPfrom S$6.29Min. 4 days
- MARUAI Convenient life bagsReliable chuck type For organizing small items, medicines, valuables and travelingThickness (mm) About 0.08from S$3.29Min. 5 days
- Just Corp. Double-sided transparent envelope with tape OPPUses OPP that makes the contents look clear. A transparent envelope for CD cases and DVD cases. Tape part anti-static.Thickness (μm) 40 Material OPPfrom S$25.99Min. 4 days
- Just Corp. Double-sided transparent envelope with tape OPPOPP transparent envelope with clear contents! Ideal for enclosing leaflets, booklets, etc. of various sizesMaterial OPPfrom S$6.89Min. 4 days
- Maruman Pocket PackThere is a pocket on the front of the OP envelope. Convenient for putting business cards in your pocket after enclosing promotional items or leafletsColor Clear Material OPP#40 Direction Rip-cutfrom S$6.19Min. 5 days
- Okina PP Film EnvelopeThe surface is specially processed so you can write your address. Since the back side is transparent, you can see the contents and it is ideal for direct mail. Writing / stamping is OK. Labels and stamps can be attached. Resistant to getting wet. It can be sealed with one touch.Content 1 pack (100 sheets)from S$19.99Min. 6 days
- Just Corp. Double-sided transparent envelope with tape OPPOPP transparent envelope with clear contents! Ideal for storing leaflets, booklets, etc. of various sizesDimensions (Width W x Height H) (mm) 235×120 Tape (mm) 30 Size Long 3 Material OPPfrom S$6.99Min. 4 days
- Just Corp. Double-sided transparent envelope without tape OPPA transparent bag that is convenient for collecting small items such as screws, nails, and buttons.Thickness (μm) 30 Width (mm) 66 Height (mm) 92 Dimension (mm) Mouthpiece: 3 Material OPP Size cardfrom S$44.99Min. 4 days
- KAKUKEI Poly envelope for DMA poly envelope suitable for DM (direct mail). Since the surface (one side) is treated with matte ink, it is possible to write characters with a writing instrument. DM, direct mailMaterial OPP 0.04Discontinued
- KAKUKEI Poly envelope for DM For value (paid separately)A poly envelope suitable for DM (direct mail). Since the surface (one side) is treated with matte ink, it is possible to write characters with a writing instrument. "Payment by charge" is included. DM, direct mailMaterial OPP 0.04Discontinued
- HEIKO CP envelopeIdeal for outer bags such as courier services.dimention (thickness x wideth x height) (mm) 0.04×242×300 Tape (mm) 50 Material CPP filmDiscontinued