Padded Envelopes (Eco-pack Mail / Others)
Cushion envelopes (eco pack mail, etc.) are envelopes with an air cushion inside. Because it has an air cushion, it is often used for shipping decorative items such as CDR, flash memory, and accessories that are vulnerable to shock. Because it is an envelope, it can be shipped by postage, and it is attractive that it can be sent cheaper than Yu-Pack or Takkyubin. In the past, air cushions were affixed directly to kraft paper, but air cushions can be separated. Many products are designed for recycling, such as eco cushion envelopes, eco pack mail, and all-plastic petit mailers. It has become.
Other Related Pages
- MonotaRO Air Bubble Envelope Peel & Seal 10pcsCushion envelope that is not conspicuous because it is unbleached kraft paper. With one-touch tape, sealing work is speedy! An air cushion is used on the inside, and the 3-way seal specification provides excellent impact resistance. As a cushion envelope. * Do not use for any other purpose.Basis Weight (g/m2) 110 Color Craft Postal Code Boxes None Specification With sealing tape (double-sided seal)
- Okina Eco Air Bubble Envelope CP815Window None Postal Code Boxes Yes Tape Yesfrom S$1.99Min. 4 days
- MonotaRO White Air Bubble Envelope Peel & Seal 10pcsA nice looking white cushion envelope. With one-touch tape, sealing work is speedy! An air cushion is used on the inside, and the 3-way seal specification provides excellent impact resistance. As a cushion envelope. * Do not use for any other purpose.Basis Weight (g/m2) 110 Postal Code Boxes None Color White Specification With sealing tape (double-sided seal)
- ZAP Home delivery plastic bag (gray)The soft and durable vinyl material is safe even if it gets wet in the rain. Uses LDPE 90μ to prevent tearing. With anti-static tape, the peeling tape does not cling to your hands during work. For mail order, online shops, and flea market app product shipping. It can be used to ship various items... Read MoreThickness (μm) 90 Material LDPE
- HEIKO Mira bagIt is a bag made of Miramat. It can be used as a buffer for shipments.Thickness (mm) 2.2 Material Polyethylene
- ZAP Air Bubble Envelope (White)With opening tape, it reduces the hassle of customers when opening! Since bubble wrap (air cushion) is pasted inside, the risk of damage to the contents is reduced.
- ZAP Air Bubble Envelope CD (white) #CDWith opening tape, it reduces the hassle of customers when opening! Since bubble wrap (air cushion) is pasted inside, the risk of damage to the contents is reduced.Inner dimensions (W x H) (mm) 187×187 Outer dimensions (W x H) (mm) 207×189+40 Size CD / Bookfrom S$74.99Min. 2 days
- Upstream industry Otegaru Petit MailerAn envelope with bubble wrap inside that can be shipped as is. It is durable, water resistant, and made of all plastic, so it can be recycled.Postal Code Boxes None Tape None Window None
- Unioncap Pop ecoPaper and cushioning material can be separated and can be disposed of separately. With opening tape, it can be opened easily and neatly. The side part of the envelope uses a zigzag cut that is gentle on the hands. Double-sided tape is a dry edge tape that is easy to peel off.
- ZAP Home delivery letter envelopeCardboard home delivery letter envelope with opening tape Not only documents can be shipped, but also thick books can be packed with reduced thickness.Type of Tape Elcon Postal Code Boxes None Window None Color White Material White coated cardboard Tape Yes
- JOINTEX Cushioned envelopeAffordable Cushioned Envelope! The cushioning material (envelope type) set inside the envelope is not glued, so you can take it out of the envelope and reuse it.from S$3.79Min. 2 days
- ZAP Thin Air Bubble EnvelopeA cushion envelope that is thinner than conventional cushion envelopes. It is effective when you want to reduce the packing thickness when shipping by mail order or online shop.Thickness (mm) About 3.5 Postal Code Boxes None Window None Tape Yes
- Just Corp. Bubble wrap envelopeAn envelope-type cushioning material that is convenient when shipping products.Lid size (mm) 40 Material PEfrom S$25.99Min. 2 days
- Sunyou Printing Air Bubble Envelope White Self SealA clean white cushion envelope. It comes with a sealing tape, so it's super convenient! Achieves high cushioning and excellent water resistance. Since there is an air cushion inside, it can handle impacts during transportation. Cushioned envelope * Please note that there may be some size erro... Read MoreColor White Specification With sealing tape (double-sided tape)
- Izumi Ecopack mailRealized by using closed bubble wrap and air cell mat. The cushioning power of the air cell mat protects the product and protects the product inside even if the envelope is torn. An eco-friendly product that allows you to cleanly separate 100% polyethylene air cell mats and envelopes made of recy... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type of Tape Elcon Window None Postal Code Boxes None Color White Specification With sealing tape Tape Yesfrom S$179.90Min. 2 days
- ZAP Thin Vinyl Air Bubble EnvelopeVinyl cushion envelopes for both interior and exterior, which are thinner than conventional ones. Also effective against getting wet. In addition, the contents are not transparent due to the double film specifications. It is recommended when you want to reduce the thickness of the package when sh... Read MoreThickness (mm) About 3.5 Color Whitefrom S$88.99Min. 6 days
- AdHoc Air Bubble EnvelopeIt has excellent cushioning and water resistance and protects important contents. With strong double-sided tape (with release paper margin that is easy to peel off). For shipping media and small items such as CDs, DVDs, and game software. With a full lineup such as post-mailing type, it can also ... Read Morefrom S$119.90Min. 2 days
- SASAGAWA 10 Air Bubble Envelopes WhiteSupports cat POS, Kuroneko DM mail, Hikyaku mail service, Yu packet, Yu mail, click post, non-standard-size mailRoHS directive (corresponding to 10 substances) Correspondence Color White
- ZAP Soft case cover (for PS3)Recommended for package protection and when adding POP at the time of over-the-counter sales!Dimensions, Width W x Height H x Depth D (mm) 136×172×16
- King Corp. Ecopack mailCushion envelope with air cell mat.2018 Trusco page 10 0391 Specification With tape glue Color Yellow
- KAKUKEI Poly envelope for home deliveryMade of polyethylene, it is more resistant to rain and water than paper. The three-layer structure makes it difficult for the contents to show through and is durable. Easy packing as the lid has a strong tape. In addition, it is a tape that does not easily come off when applied, so it also preven... Read MoreThickness (mm) 0.06 Material 3-layer polyethylene (PE)
- MARUAI Bubble wrap bag for envelopesCat POS compatible size. With one-touch adhesive tape.Outer Dimensions (mm) 108×218 Size Long type no. 3
- SANWA SUPPLY Bubble Mailer EnvelopeNumber of Capacity 1(BD・DVD・CD) Dimensions, Width W x Depth D x Height H (mm) 202×5×180 Material Paper, polyethylene Color Whitefrom S$5.99Min. 2 days
- Just Corp. Air Bubble EnvelopeSince the envelope and bubble wrap are integrated, you can save the trouble of packing at the time of shipping and reduce the risk of damage. As a material for shipping and packing small itemsColor yellowfrom S$95.99Min. 5 days
- Okina Eco Air Bubble Envelope A4 SizeCushion material protects important luggage from impact. Comes with a sealing sticker and an address sticker.Dimension (mm) 245×330 Size A4 Yu Yu size Window None Tape Yes Postal Code Boxes Yesfrom S$3.59Min. 5 days
- Okina Eco Air Bubble Envelope CP8CDWindow None Tape Yes Postal Code Boxes Yesfrom S$2.29Min. 4 days
- Nakabayashi Mail envelopeEnvelopes and air cushions can be easily separated and separated, which is useful for recycling. Uses environmentally friendly materials that do not generate harmful gases such as chlorine gas or chlorofluorocarbons when incinerated.Inner dimensions (W x H) (mm) 190×220 Main Unit Dimensions, Width W x Depth D x Height H (mm) 210×5×270 RoHS directive (corresponding to 10 substances) Correspondence Material Envelope / kraft paper, air cushion / PE Color yellowfrom S$8.99Min. 5 days
- MARUAI Safe pack CD-only pack includedMass (g) 18 Inner Dimensions (mm) 190×210 Dimension (mm) 210×220 Specification Tape type one-touch with address stickerfrom S$2.09Min. 3 days