Slips / Receipts
Slips/receipts are office supplies used by companies and shops to record deposits, withdrawals, transaction details, etc. There are various formats depending on the purpose. A general receipt issued when money is received is a carbonless copy of the size of a check, with the first sheet being the receipt (copy) and the second sheet being the receipt. There is also an 88 x 125 size receipt without a copy. In addition to the specification of the delivery note and the delivery note (copy), there are also specifications such as with invoice, with invoice and receipt, etc. For deposit slips and withdrawal slips, there is no copy of B7 horizontal type 88 x 125 size. format is common. There are also deposit slips and withdrawal slips with display columns for provisional receipt consumption tax, etc.
Other Related Pages
- KOKUYO Transfer slip different size horizontalIt has a 60mm pitch hole. Please use a flat file, a binding cover, and a ring file for organizing.Number of Page 100 sheets Dimensions, Height x Width (mm) 106×188 Hole Spacing (mm) 60 Size Another size horizontal Specification High quality paper, no copy Paper Quality High-quality paper
- KOKUYO NC copy book (carbonless) total invoice (for reduced tax rate)It supports the reduced tax rate system and the storage method for qualified invoices. A carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. With micro perforations, it can be cut quickly with a ligh... Read MoreNumber of copies 2 sheets
- KING JIM File for slips (A4 long side 1/3)Voucher-only file. A4-3 split printer form fits. The binding tool is a metal pipe type binding tool. With a binding thickness of 50 mm, it is suitable for mass storage. It is an environmentally friendly design that can be sorted and disposed of.Height (mm) 131 Number of Holes 2 holes Width (mm) 234 Binding Thickness (mm) 50 Number of Storage (sheets) 500 Spine Width (mm) 67 Hole Spacing (mm) 80 Size A4 long side 1/3 Color Blue Material (Cover) Board cover Binding tool types Pipe type
- KOKUYO Receipt A6 Vertical (Reduced tax rate support)It supports the reduced tax rate system and the storage method for qualified invoices. Can fill in single-cut type details * It is not a regular JIS standard dimension.Number of copies No copy Size A6 vertical Dimensions, Height x Width (mm) 150×106
- KOKUYO Purchase a copy slip (back carbon)Back carbon copying allows you to create multiple slips in one light. It has 2 punched holes (80 mm pitch), so you can file it as it is. If you classify and file the slips created by One Lite, it will function as a conventional book. * Avoid leaving the product in sunlight or strong light as it m... Read MoreDimensions, Height x Width (mm) 128×182 Size B6 horizontalfrom S$9.59Min. 3 days
- KOKUYO NC copy book (carbonless) 3 sheets delivery note (with billing) (corresponding to reduced tax rate)It supports the reduced tax rate system and the storage method for qualified invoices. A carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. With micro perforations, it can be cut quickly with a ligh... Read MoreNumber of copies 3 copies
- KOKUYO NC copy book (carbonless) delivery note (corresponding to reduced tax rate)It supports the reduced tax rate system and the storage method for qualified invoices. A carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. With micro perforations, it can be cut quickly with a ligh... Read MoreNumber of copies 2 copies
- KOKUYO NC copy book (carbonless) 3 sheets delivery receipt (received) (Reduced tax rate correspondence)It supports the reduced tax rate system and the storage method for qualified invoices. A carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. With micro perforations, it can be cut quickly with a ligh... Read MoreSize B6 horizontal Dimensions, Height x Width (mm) 128×188 Number of copies 3 copies
- KOKUYO NC copy book (carbonless) 4 sheets delivery note (billing / receipt) (Compatible with reduced tax rate)It supports the reduced tax rate system and the storage method for qualified invoices. A carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. With micro perforations, it can be cut quickly with a ligh... Read MoreSize B6 horizontal Dimensions, Height x Width (mm) 128×188 Number of copies 4 copies
- KOKUYO Withdrawal slip B7 horizontalComes with a 60mm pitch hole. * It is not a regular JIS standard dimension.Number of Page 100 sheets Number of Holes 2 Hole Spacing (mm) 60 Dimensions, Height x Width (mm) 88×125 Size B7 horizontal Specification High quality paper, no copy Paper Quality High-quality paper
- KOKUYO Receipt (no carbon copy)Since it uses carbonless paper, your hands will not get dirty.Specification 1st: Receipt (copy), 2nd: Receipt Number of copies 2 sheets Dimensions, Height x Width (mm) 84×178 Paper Quality Carbonless paper Size Check size horizontal
- KOKUYO NC copy book (carbonless) invoice (for reduced tax rate)It supports the reduced tax rate system and the storage method for qualified invoices. A carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. With micro perforations, it can be cut quickly with a ligh... Read MoreNumber of copies 2 sheets
- KOKUYO Receipt slip B7 horizontal typeComes with a 60mm pitch hole. * It is not a regular JIS standard dimension.Number of Holes 2 Dimensions, Height x Width (mm) 88×125 Size B7 horizontal Specification High quality paper, no copy Paper Quality High-quality paper
- KOKUYO BC copy receipt check (corresponding to reduced tax rate)Compatible with reduced tax rate system, qualified invoice storage method, etc. Back carbonNumber of copies 2 sheets Dimensions, Height x Width (mm) 84×175
- KOKUYO NC copy book (carbonless) divider (corresponding to reduced tax rate)It supports the reduced tax rate system and the storage method for qualified invoices. A carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. With micro perforations, it can be cut quickly with a ligh... Read MoreNumber of copies 2 sheets
- MonotaRO Withdrawal slip* Do not use for anything other than its intended purpose.Specification 1st sheet / withdrawal slip Number of Holes 2 Number of Lines 4 Hole Spacing (mm) 60 Dimension (mm) 88×125 Size B7 horizontal Material High-quality paper
- KOKUYO NC copy book (carbonless) Purchase orderSince carbonless paper is used, there is no need to worry about getting your hands dirty when turning the slip or handing the slip to a business partner. Cover / used paper content 70%, middle paper (lower paper) / used paper content 60%.Number of Lines 13 lines Dimensions, Height x Width (mm) 188×128 Number of copies 2 sheets Size B6 vertical
- KOKUYO NC copy book (carbonless) 3 sheets invoice (with billing) (Compatible with reduced tax rate)It supports the reduced tax rate system and the storage method for qualified invoices. A carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. With micro perforations, it can be cut quickly with a ligh... Read MoreNumber of copies 3 copies Size B6 vertical Dimensions, Height x Width (mm) 188×128
- KOKUYO Receipt B7 horizontal type (Compatible with reduced tax rate)It supports the reduced tax rate system and the storage method for qualified invoices. * It is not a regular JIS standard dimension.Dimensions, Height x Width (mm) 88×125 Size B7 horizontal Number of copies No copy
- KOKUYO NC copy book (carbonless) 3 sheets delivery receipt (with receipt) (Reduced tax rate correspondence)It supports the reduced tax rate system and the storage method for qualified invoices. A carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. With micro perforations, it can be cut quickly with a ligh... Read MoreSize A6 horizontal Dimensions, Height x Width (mm) 105×154 Number of copies 3 copies
- KOKUYO NC copy book (no carbon) estimate (reduced tax rate correspondence)It supports the reduced tax rate system and the storage method for qualified invoices. A carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. With micro perforations, it can be cut quickly with a ligh... Read MoreNumber of copies 2 sheets
- KOKUYO Receipt (no carbon copy)Since it uses carbonless paper, your hands will not get dirty.Specification 1st: Receipt (copy), 2nd: Receipt Number of copies 2 sheets Dimensions, Height x Width (mm) 84×178 Paper Quality Carbonless paper Size Check size horizontal
- KOKUYO BC copy receipt (back carbon)Dimensions, Height x Width (mm) 84×175 Size Check size horizontal Paper Quality High-quality paper Number of copies Three
- HISAGO Receipt Reduced tax rate system supportBookbinding / carbonless type.Size Check size
- KOKUYO Transfer slipNumber of Page 100 Dimension (mm) 106 vertical x 188 horizontal Hole Spacing (mm) 60 Size Another size horizontal Specification High quality paper, no copy Paper Quality High-quality paper
- KOKUYO BC copy receipt (back carbon)Dimensions, Height x Width (mm) 105×154 Specification 1st: Receipt (copy), 2nd: Receipt Number of copies 2 sheets Size A6 horizontal Paper Quality High-quality paper
- KOKUYO Withdrawal slip (with consumption tax column)It is an Eco product. * It is not a regular JIS standard dimension.Hole Spacing (mm) 60 Dimensions, Height x Width (mm) 88×125 Size B7 horizontal Paper Quality High-quality paper Specification No copy
- KOKUYO BC copy receipt (spot type)The spot type has carbon only in the entry field.Specification 1st: Receipt (copy), 2nd: Receipt Number of copies 2 sheets Dimensions, Height x Width (mm) 84×175 Size Check size horizontal Paper Quality High-quality paper
- KOKUYO NC copy book (carbonless) 3-sheet divider (corresponding to reduced tax rate)It supports the reduced tax rate system and the storage method for qualified invoices. A carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. With micro perforations, it can be cut quickly with a ligh... Read MoreNumber of copies 3 copies
- KOKUYO NC copy book (carbonless) Purchase orderSince carbonless paper is used, there is no need to worry about getting your hands dirty when turning the slip or handing the slip to a business partner. Cover / used paper content 70%, middle paper (lower paper) / used paper content 60%.Number of Lines 16 lines Size A5 vertical Dimensions, Height x Width (mm) 216×148
- KOKUYO Receipt A6 horizontal type* It is not a regular JIS standard dimension.Dimensions, Height x Width (mm) 104×187 Size A6 horizontal Specification High quality paper, no copy Paper Quality High-quality paper Number of copies No copy
- HISAGO ReceiptHole Spacing (mm) 80 Number of copies 3 Size after perforation separation (mm) 105×144 Size A6 vertical
- KOKUYO Payment slip (with consumption tax column)With a display column for temporary consumption tax, etc. * It is not a regular JIS standard dimension.Number of Page 100 Paper Quality High-quality paper
- KOKUYO BC copy receipt (back carbon bill size)Specification 1st: Receipt (copy), 2nd: Receipt Number of copies 2 sheets Dimensions, Height x Width (mm) 76×166 Size Banknote size horizontal Paper Quality High-quality paper
- KOKUYO Luxury receiptDimension (mm) 84 x 231 Size Check Paper Quality High-quality paper Specification High-quality paper Number of copies No copy
- KOKUYO Receipt check sizeDimensions, Height x Width (mm) 84×220 Size Check size horizontal Specification High quality paper, no copy Paper Quality High-quality paper Number of copies No copy
- KOKUYO For slip file / PP cover / transfer slipA ring binding is used and the design has been renewed. We adopted the first ring binding tool in the slip file. It is easy to read and is convenient because it can be hollowed out. Comes with a stopper that is convenient for storage and carrying. For size / transfer slips (for Te-10 / 50N, etc.)... Read MoreHeight (mm) 118 Number of Holes 2 Outer Width (mm) 223 Storage Capacity (mm) 30 Number of Storage (sheets) 300 Spine Width (mm) 44 Binding Specification 60mm pitch Material Cover / R-PP Size For transfer slips (Te-10N / 50 etc.)
- KOKUYO Daily slip (with provisional tax and temporary consumption tax)Dimensions, Height x Width (mm) 210×75 Size Another size vertical Printing Color Green Specification High quality paper, no copy Paper Quality High-quality paper