Ledger Sheets
Other Related Pages
- KOKUYO NC copy book (carbonless) divider (corresponding to reduced tax rate)It supports the reduced tax rate system and the storage method for qualified invoices. A carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. With micro perforations, it can be cut quickly with a ligh... Read MoreNumber of copies 2 sheets
- KOKUYO NC copy book (carbonless) 3-sheet divider (corresponding to reduced tax rate)It supports the reduced tax rate system and the storage method for qualified invoices. A carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. With micro perforations, it can be cut quickly with a ligh... Read MoreNumber of copies 3 copies
- KOKUYO NC copy book (no carbon) divider (corresponding to reduced tax rate)It supports the reduced tax rate system and the storage method for qualified invoices. A carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. With micro perforations, it can be cut quickly with a ligh... Read Morefrom S$4.19Min. 2 days
- KOKUYO Divider (Provisional receipt / Temporary payment consumption tax display) (Reduced tax rate correspondence)It supports the reduced tax rate system and the storage method for qualified invoices. Single-cut type * It is not a regular JIS standard dimension.Number of copies No copy
- KOKUYO Copy book divider B7 vertical type (corresponding to reduced tax rate)It supports the reduced tax rate system and the storage method for qualified invoices. Please insert carbon paper before use. * It is not a regular JIS standard dimension.Size B7 verticalfrom S$2.29Min. 2 days
- KOKUYO Copy book divider B6 vertical type (corresponding to reduced tax rate)It supports the reduced tax rate system and the storage method for qualified invoices. Please insert carbon paper before use. * It is not a regular JIS standard dimension.Size B6 vertical Dimensions, Height x Width (mm) 182×128
- KOKUYO Copy book divider A6 vertical type (corresponding to reduced tax rate)It supports the reduced tax rate system and the storage method for qualified invoices. Please insert carbon paper before use.Dimensions, Height x Width (mm) 154×105 Size A6 verticalfrom S$1.99Min. 4 days
- Nippon Notebook (Former Kyokutou) Partition Book Carbonless Copy Paper Reduced Tax Rate SupportIt is a carbonless copy type slip. It corresponds to the reduced tax rate.from S$2.99Min. 5 days
- KOKUYO NC copy book carbonless partition A4 vertical type (corresponding to reduced tax rate)It supports the reduced tax rate system and the storage method for qualified invoices. A carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. With micro perforations, it can be cut quickly with a ligh... Read MoreSize A4 vertical Dimensions, Height x Width (mm) 303×210Discontinued
- KOKUYO Copy book 3-sheet divider B7 horizontal typePlease insert carbon paper before use. It is not a regular JIS standard dimension.Number of Lines 5 Set Quantity 50 Height (mm) 91 Size B7, horizontal type Width (mm) 128Discontinued
- KOKUYO Duplicate book 3-sheet divider B7 vertical type (Reduced tax rate correspondence)It supports the reduced tax rate system and the storage method for qualified invoices. Please insert carbon paper before use. * It is not a regular JIS standard dimension.Dimensions, Height x Width (mm) 128×91 Size B7 vertical Number of copies 3 copiesDiscontinued
- KOKUYO Copy book divider A5 vertical type (Reduced tax rate correspondence)It supports the reduced tax rate system and the storage method for qualified invoices. Please insert carbon paper before use.Size A5 vertical Dimensions, Height x Width (mm) 216×148Discontinued
- HISAGO Dividers VerticalHandwritten slip bookbinding type. There are perforations on the second and subsequent sheets. * Blue colored carbonless paper is used.Size after perforation separation (mm) 128 x 182 (B6 vertical) Dimension (mm) 128×187 Number of copies 2 Hole Spacing (mm) 80Discontinued
- KOKUYO NC copy book (carbonless)Carbonless paper type that does not stain your hands. Achieves beautiful and clear color immediately after writing. Excellent for storage and storage. You can copy it no matter where you fill it out.Type Copy Dimensions, Height x Width (mm) 154×105 Number of Lines 10 Specification 2 copies Size A6 verticalDiscontinued
- KOKUYO NC copy book (carbonless) 3-sheet dividerA carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. Original microcapsules are used for the inner paper, and the second and subsequent sheets are also beautifully colored. It has better color devel... Read MoreSpecification 3 copies Dimensions, Height x Width (mm) 134×91 Size B7 vertical Type 3 partitions Number of Lines 8Discontinued
- KOKUYO NC copy book (carbonless) 3-sheet dividerA copy paper that chemically develops color when pressure is applied to a writing instrument with a hard tip such as a ballpoint pen. You don't have to worry about getting your hands dirty when flipping slips or handing slips to business partners. It is a carbonless copy with no color on the ... Read MoreSpecification 3 copies Size B7 horizontal Number of Lines 5 Dimensions, Height x Width (mm) 91×134 Type 3 copiesDiscontinued
- KOKUYO Copy book divider A5 vertical typePlease insert carbon paper before use.Number of Lines 15 Width (mm) 148 Size A5 / Vertical type Set Quantity 50 Height (mm) 216Discontinued
- KOKUYO NC copy book (carbonless)Carbonless paper type that does not stain your hands. Achieves beautiful and clear color immediately after writing. Excellent for storage and storage. You can copy it no matter where you fill it out.Type Copy Specification 2 copies Size B7 vertical Set Quantity 50 Dimensions, Height x Width (mm) 134×91 Number of Lines 8Discontinued
- KOKUYO Dividers (including provisional receipts and provisional payments)* It is not a regular JIS standard dimension.Dimensions, Height x Width (mm) 125×88 Size B7 vertical Specification High quality paper, no copy Paper Quality High-quality paperDiscontinued
- KOKUYO Copy book divider B6 vertical typePlease insert carbon paper before use. It is not a regular JIS standard dimension.Size B6 / Vertical type Number of Lines 12 Width (mm) 128 Height (mm) 182 Set Quantity 50Discontinued
- KOKUYO NC copy book (carbonless)Carbonless paper type that does not stain your hands. Achieves beautiful and clear color immediately after writing. Excellent for storage and storage. You can copy it no matter where you fill it out.Specification 2 copies Type Copy Number of Lines 12 Size B6 vertical Dimensions, Height x Width (mm) 188×128Discontinued
- KOKUYO Copy book 3 sheet divider B7 vertical typeSize B7 / Vertical type Height (mm) 128 Number of Lines 8 Set Quantity 50 Width (mm) 91Discontinued
- KOKUYO NC copy book (carbonless) dividerA copy paper that chemically develops color when pressure is applied to a writing instrument with a hard tip such as a ballpoint pen. You don't have to worry about getting your hands dirty when flipping slips or handing slips to business partners. It is a carbonless copy with no color on the ... Read MoreType 2 copies Dimensions, Height x Width (mm) 128×188 Specification 2 copies Size B6 horizontal Number of Lines 7Discontinued
- KOKUYO Dividers (including provisional receipts and provisional payments)* It is not a regular JIS standard dimension.Dimensions, Height x Width (mm) 177×125 Size B6 vertical Specification High quality paper, no copy Paper Quality High-quality paperDiscontinued
- KOKUYO Copy book divider B5 vertical typePlease insert carbon paper before use.Size B5 / Vertical type Height (mm) 263 Number of Lines 20 Set Quantity 50 Width (mm) 182Discontinued
- KOKUYO NC copy book (carbonless)Carbonless paper type that does not stain your hands. Achieves beautiful and clear color immediately after writing. Excellent for storage and storage. You can copy it no matter where you fill it out.Size B7 horizontal Specification 2 copies Dimensions, Height x Width (mm) 91×134 Number of Lines 5Discontinued
- KOKUYO NC copy book (carbonless) dividerA copy paper that chemically develops color when pressure is applied to a writing instrument with a hard tip such as a ballpoint pen. You don't have to worry about getting your hands dirty when flipping slips or handing slips to business partners. It is a carbonless copy with no color on the ... Read MoreType 2 copies Dimensions, Height x Width (mm) 216×148 Size A5 vertical Specification 2 copies Number of Lines 15Discontinued
- KOKUYO NC copy book (carbonless) 3-sheet dividerA carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. Original microcapsules are used for the inner paper, and the second and subsequent sheets are also beautifully colored. It has better color devel... Read MoreNumber of Lines 12 Dimensions, Height x Width (mm) 188×128 Size B6 vertical Type 3 copies Specification 3 copiesDiscontinued
- KOKUYO NC copy book carbonless divider A4 vertical typeA carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. Original microcapsules are used for the inner paper, and the second and subsequent sheets are also beautifully colored. It has better color devel... Read MoreSet Quantity 40 Number of Lines 24 Size A4 / Vertical type Height (mm) 303 Width (mm) 210Discontinued
- KOKUYO Dividers (including provisional receipts and provisional payments)* It is not a regular JIS standard dimension.Dimensions, Height x Width (mm) 150×106 Size A6 vertical Specification High quality paper, no copy Paper Quality High-quality paperDiscontinued
- KOKUYO Copy book divider B7 vertical typePlease insert carbon paper before use. It is not a regular JIS standard dimension.Height (mm) 128 Number of Lines 8 Size B7 / Vertical type Set Quantity 50 Width (mm) 91Discontinued
- KOKUYO Copy book divider A6 vertical typePlease insert carbon paper before use.Height (mm) 154 Size A6 / Vertical type Width (mm) 105 Set Quantity 50 Number of Lines 10Discontinued
- KOKUYO NC copy book (carbonless) 3-sheet dividerA copy paper that chemically develops color when pressure is applied to a writing instrument with a hard tip such as a ballpoint pen. You don't have to worry about getting your hands dirty when flipping slips or handing slips to business partners. It is a carbonless copy with no color on the ... Read MoreDimensions, Height x Width (mm) 128×188 Number of Lines 7 Specification 3 copies Size B6 horizontal Type 3 copiesDiscontinued
- KOKUYO NC copy book (carbonless) dividerA copy paper that chemically develops color when pressure is applied to a writing instrument with a hard tip such as a ballpoint pen. You don't have to worry about getting your hands dirty when flipping slips or handing slips to business partners. It is a carbonless copy with no color on the ... Read MoreType 2 copies Specification 2 copies Dimensions, Height x Width (mm) 263×182 Size B5 vertical Number of Lines 20Discontinued