Transfer Slips
- KOKUYO Transfer slip different size horizontalIt has a 60mm pitch hole. Please use a flat file, a binding cover, and a ring file for organizing.Number of Page 100 sheets Dimensions, Height x Width (mm) 106×188 Hole Spacing (mm) 60 Size Another size horizontal Specification High quality paper, no copy Paper Quality High-quality paper
- KOKUYO Transfer slipNumber of Page 100 Dimension (mm) 106 vertical x 188 horizontal Hole Spacing (mm) 60 Size Another size horizontal Specification High quality paper, no copy Paper Quality High-quality paper
- KOKUYO BC copy slip (back carbon) transfer slipComes with a 60mm pitch hole. * It is not a regular JIS standard dimension.Dimension (mm) 106 vertical x 194 horizontal Set Quantity 50 Size Another size horizontal Paper Quality High-quality paper
- HISAGO Transfer slipIt is glued 100 sheets at a time. * A back ball is included in the box for every 100 sheets.Dimension (mm) 185 x 84 (Hisago size) Hole Spacing (mm) 50from S$8.59Min. 2 days
- KOKUYO Transfer slip different size horizontalWith a display column for temporary receipt / payment consumption tax, etc. Comes with a 60mm pitch hole.Dimensions, Height x Width (mm) 88×188 Size Another size horizontal Specification High quality paper, no copy Paper Quality High-quality paper
- Nippon Notebook (Former Kyokutou) Transfer slip (without consumption tax item) Separate size horizontal single slip* It is not copy type carbon.Number of Page 100 sheets Mass (g) 125 Dimensions (Width W x Height H) (mm) 188×106 Specification Another size horizontal Bookbinding Glue binding Ruled Line Simple expressionfrom S$2.69Min. 2 days
- HISAGO Transfer slip (for foreign tax)It is glued 100 sheets at a time. * A back ball is included in the box for every 100 sheets.Dimension (mm) 185 x 84 (Hisago size) Hole Spacing (mm) 50Discontinued
- HISAGO Transfer slipHandwritten slip binding type.Dimension (mm) 128 x 91 (B7 horizontal) Number of copies Simple expressionDiscontinued
- MonotaRO Transfer slip* Do not use for anything other than its intended purpose.Dimension (mm) 106×188 Specification 1st sheet / transfer slip Number of Holes 2 Hole Spacing (mm) 60 Size Another size horizontal Material High-quality paperDiscontinued
- Nippon Notebook (Former Kyokutou) Transfer slipQuantity 1 book (100 sheets) Dimension (mm) 106 vertical x 188 horizontal Size Another size horizontal Specification Equivalent to KOKUYO TE-10 Type Single slipDiscontinued
- HEIKO Transfer slipSupports smooth work with easy-to-write and durable paper.Manufacturer Product Code 007570305 Dimensions, Height x Width (mm) 106×188 Hole Spacing (mm) 60Discontinued