Purchase Orders
- KOKUYO NC copy book (carbonless) Purchase orderSince carbonless paper is used, there is no need to worry about getting your hands dirty when turning the slip or handing the slip to a business partner. Cover / used paper content 70%, middle paper (lower paper) / used paper content 60%.Number of Lines 13 lines Dimensions, Height x Width (mm) 188×128 Number of copies 2 sheets Size B6 vertical
- KOKUYO NC copy book (carbonless) Purchase orderSince carbonless paper is used, there is no need to worry about getting your hands dirty when turning the slip or handing the slip to a business partner. Cover / used paper content 70%, middle paper (lower paper) / used paper content 60%.Number of Lines 16 lines Size A5 vertical Dimensions, Height x Width (mm) 216×148
- KOKUYO NC copy book (carbonless) Purchase order (corresponding to reduced tax rate)It supports the reduced tax rate system and the storage method for qualified invoices. A carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. With micro perforations, it can be cut quickly with a ligh... Read MoreSize B6 vertical Dimensions, Height x Width (mm) 188×128from S$5.99Min. 2 days
- KOKUYO NC copy book (no carbon) order form (with details entry field) (Compatible with reduced tax rate)It supports the reduced tax rate system and the storage method for qualified invoices. A carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. With micro perforations, it can be cut quickly with a ligh... Read MoreSize B6 vertical Dimensions, Height x Width (mm) 188×128
- Nihon Horei Construction subcontracting order form (with individual construction subcontracting contract contract order confirmation/order form (copy))It is a carbonless copy paper format used when creating "Individual construction subcontract agreement" and "Order form <Order confirmation>" for each individual construction subcontract contract. Construction subcontract order form * This product is a set of 5 pieces. W... Read MoreQuantity 10 pairs Size A4 Specification Carbonless / 5 copies
- Daikoku Industry 3 copies of cake order formThis is a slip for a cake shop.Dimension (mm) 85×141
- KOKUYO NC copy book no carbon 3 sheet order form (with confirmation) B5 horizontal type (reduced tax rate correspondence)It supports the reduced tax rate system and the storage method for qualified invoices. A carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. With micro perforations, it can be cut quickly with a ligh... Read MoreSize B5 horizontal Dimensions, Height x Width (mm) 182×263 Number of copies 3 copiesfrom S$7.99Min. 2 days
- Nihon Horei Subcontracting construction order (with order confirmation and order (copy))This format is used after the annual basic contract is terminated by the construction subcontract basic contract. The main contractor places the order, and the subcontractor is the order form for each piece of work to be done. It is a copy of 3 carbonless copy papers. Construction subcontract ord... Read MoreQuantity 10 pairs Specification Carbonless / 3 copies Size A4from S$9.49Min. 2 days
- KOKUYO Copy book order form A5 verticalPlease insert carbon paper before use.Number of Lines 16 Height (mm) 216 Set Quantity 50 Width (mm) 148 Size A5 / Vertical typefrom S$3.49Min. 2 days
- KOKUYO Copy book Purchase order B6 vertical typePlease insert carbon paper before use. It is not a regular JIS standard dimension.Number of Lines 13 Size B6 / Vertical type Height (mm) 182 Set Quantity 50 Width (mm) 128from S$2.89Min. 2 days
- No Brand Duplicate purchase order 2 copiesIt's a standard format, so it's easy to fill out. Since it is a copy type, no copy is required.Dimensions, Height x Width (mm) 188×123Discontinued
- KOKUYO NC copy book (carbonless) order form (with details entry field)A carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. Original microcapsules are used for the inner paper, and the second and subsequent sheets are also beautifully colored. It has better color devel... Read MoreSize B6 vertical Type 2 copies Number of Lines 8 Dimensions, Height x Width (mm) 188×128Discontinued
- KOKUYO NC copy book (carbonless) Purchase orderSince carbonless paper is used, there is no need to worry about getting your hands dirty when turning the slip or handing the slip to a business partner.Dimension (mm) 188 x 128 Number of Lines 8 lines Size B6 verticalDiscontinued
- KOKUYO NC copy book no carbon 3 sheets order form (with confirmation) B5 horizontal typeA carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. Original microcapsules are used for the inner paper, and the second and subsequent sheets are also beautifully colored. It has better color devel... Read MoreSize B5, horizontal type Height (mm) 182 Number of Lines 12 Width (mm) 263 Set Quantity 40Discontinued