Receipts
Other Related Pages
- KOKUYO Receipt A6 Vertical (Reduced tax rate support)It supports the reduced tax rate system and the storage method for qualified invoices. Can fill in single-cut type details * It is not a regular JIS standard dimension.Number of copies No copy Size A6 vertical Dimensions, Height x Width (mm) 150×106
- KOKUYO Receipt (no carbon copy)Since it uses carbonless paper, your hands will not get dirty.Specification 1st: Receipt (copy), 2nd: Receipt Number of copies 2 sheets Dimensions, Height x Width (mm) 84×178 Paper Quality Carbonless paper Size Check size horizontal
- KOKUYO BC copy receipt check (corresponding to reduced tax rate)Compatible with reduced tax rate system, qualified invoice storage method, etc. Back carbonNumber of copies 2 sheets Dimensions, Height x Width (mm) 84×175
- KOKUYO Receipt B7 horizontal type (Compatible with reduced tax rate)It supports the reduced tax rate system and the storage method for qualified invoices. * It is not a regular JIS standard dimension.Dimensions, Height x Width (mm) 88×125 Size B7 horizontal Number of copies No copy
- KOKUYO Receipt (no carbon copy)Since it uses carbonless paper, your hands will not get dirty.Specification 1st: Receipt (copy), 2nd: Receipt Number of copies 2 sheets Dimensions, Height x Width (mm) 84×178 Paper Quality Carbonless paper Size Check size horizontal
- KOKUYO BC copy receipt (back carbon)Dimensions, Height x Width (mm) 84×175 Size Check size horizontal Paper Quality High-quality paper Number of copies Three
- HISAGO Receipt Reduced tax rate system supportBookbinding / carbonless type.Size Check size
- KOKUYO BC copy receipt (back carbon)Dimensions, Height x Width (mm) 105×154 Specification 1st: Receipt (copy), 2nd: Receipt Number of copies 2 sheets Size A6 horizontal Paper Quality High-quality paper
- KOKUYO BC copy receipt (spot type)The spot type has carbon only in the entry field.Specification 1st: Receipt (copy), 2nd: Receipt Number of copies 2 sheets Dimensions, Height x Width (mm) 84×175 Size Check size horizontal Paper Quality High-quality paper
- KOKUYO Receipt A6 horizontal type* It is not a regular JIS standard dimension.Dimensions, Height x Width (mm) 104×187 Size A6 horizontal Specification High quality paper, no copy Paper Quality High-quality paper Number of copies No copy
- KOKUYO BC copy receipt (back carbon bill size)Specification 1st: Receipt (copy), 2nd: Receipt Number of copies 2 sheets Dimensions, Height x Width (mm) 76×166 Size Banknote size horizontal Paper Quality High-quality paper
- KOKUYO Luxury receiptDimension (mm) 84 x 231 Size Check Paper Quality High-quality paper Specification High-quality paper Number of copies No copy
- KOKUYO Receipt check sizeDimensions, Height x Width (mm) 84×220 Size Check size horizontal Specification High quality paper, no copy Paper Quality High-quality paper Number of copies No copy
- KOKUYO Luxury receiptDimensions, Height x Width (mm) 93×242 Paper Quality High-quality paper Number of copies No copy Size Semi bill size horizontal
- KOKUYO Luxury receipt A6 horizontal type* It is not a regular JIS standard dimension.Dimensions, Height x Width (mm) 104×210 Size A6 horizontal Specification High-quality paper Paper Quality High-quality paper Number of copies No copy
- KOKUYO BC copy receipt B6 horizontal type two-color printingBack carbon (no carbon paper required) The back carbon type enables clear copying.Dimensions, Height x Width (mm) 128×188 Specification 1st: Receipt (copy), 2nd: Receipt Set Quantity 50 Size B6 horizontal Paper Quality High-quality paper Type Horizontal writing, two-color printing
- KOKUYO Receipt check sizeDimensions, Height x Width (mm) 84×225 Size Check size horizontal Specification High quality paper, no copy Paper Quality High-quality paper Type Horizontal writing, three-color printing Number of copies No copy
- KOKUYO BC copy receipt (back carbon) checkSince carbon is applied to the back side of the paper, you can use it without inserting carbon paper. * Avoid leaving the product in sunlight or strong light as it may discolor or the copied characters may disappear. * Avoid direct contact with PVC products such as desk mats and vinyl films as th... Read MoreDimensions, Height x Width (mm) 84×175 Size Check size horizontal Type Horizontal writing, three-color printing Specification 2 copies
- KOKUYO Receipt (no carbon copy)Since it uses carbonless paper, your hands will not get dirty.Dimensions, Height x Width (mm) 105×157 Specification 1st: Receipt (copy), 2nd: Receipt Size A6 horizontal Paper Quality Carbonless paper
- KOKUYO Receipt B7 horizontal typeDimensions, Height x Width (mm) 91×128 Size B7 horizontal Specification High quality paper, no copy Paper Quality High-quality paper
- KOKUYO BC copy receipt (back carbon) A6 horizontal typeSince carbon is applied to the back side of the paper, you can use it without inserting carbon paper. * Avoid leaving the product in sunlight or strong light as it may discolor or the copied characters may disappear. * Avoid direct contact with PVC products such as desk mats and vinyl films as th... Read MoreDimensions, Height x Width (mm) 105×154 Size A6 horizontal Specification 1st: Receipt, 2nd deposit slip
- Sun Frame Japan receiptIt is a general-purpose type receipt that allows you to enter the tax-excluded amount and consumption tax in the breakdown column. * It is not a copy type.Number of Page 100 Dimension (mm) 121×89 Size B7
- KOKUYO BC copy receipt (spot type) A6The spot type has carbon only in the entry field. * Avoid leaving the product in sunlight or strong light as it may discolor or the copied characters may disappear. * Avoid direct contact with PVC products such as desk mats and vinyl films as the copied characters may disappear. * Avoid sticking ... Read MoreDimensions, Height x Width (mm) 105×154 Type 2 copies Set Quantity 50 Size A6 horizontal Paper Quality High-quality paper
- KOKUYO BC copy receipt (back carbon)Dimensions, Height x Width (mm) 128×188 Specification 1st: Receipt (copy), 2nd: Receipt Size B6 horizontal Paper Quality High-quality paper Type Horizontal writing, three-color printing
- KOKUYO Receipt B6 horizontal type* It is not a regular JIS standard dimension.Dimensions, Height x Width (mm) 125×210 Size B6 horizontal Specification High quality paper, no copy Paper Quality High-quality paperfrom S$2.29Min. 2 days
- KOKUYO BC copy receipt (back carbon) A6 horizontal typeSince carbon is applied to the back side of the paper, you can use it without inserting carbon paper. * Avoid leaving the product in sunlight or strong light as it may discolor or the copied characters may disappear. * Avoid direct contact with PVC products such as desk mats and vinyl films as th... Read MoreSpecification 2 copies Size A6 horizontal Dimensions, Height x Width (mm) 105×154from S$3.79Min. 2 days
- KOKUYO Receipt A6 horizontal typeDimensions, Height x Width (mm) 105×199 Size A6 horizontal Specification High quality paper, no copy Paper Quality High-quality paper Type Horizontal writing, three-color printing
- KOKUYO Receipt check sizeDimensions, Height x Width (mm) 84×220 Size Check size horizontal Specification High quality paper, no copy Paper Quality High-quality paper
- No Brand ReceiptIt's a standard format, so it's easy to fill out. * This is not a copy slip.Dimensions, Height x Width (mm) 103×140
- KOKUYO Simple receipt (invoice)Dimensions, Height x Width (mm) 64×91 Size B8 side Paper Quality High quality paper Specification High quality paper, no copy
- KOKUYO BC copy receipt (back carbon)Specification 1st: Receipt (copy), 2nd: Receipt Dimensions, Height x Width (mm) 93×188 Paper Quality High-quality paper Size Semi bill size horizontalfrom S$4.79Min. 2 days
- SASAGAWA 1 rent for 1 yearFold it in three and use it. A deep-rooted standard product with a retro design.Dimensions, Height x Width (mm) 157×270 Mass (g) 445 RoHS directive (corresponding to 10 substances) Correspondence
- KOKUYO Receipt no carbon copy bill size horizontal typeA copy paper that chemically develops color when pressure is applied to a writing instrument with a hard tip such as a ballpoint pen. You don't have to worry about getting your hands dirty when flipping slips or handing slips to business partners. * Avoid leaving the product in sunlight or st... Read MoreDimensions, Height x Width (mm) 76×169 Size Banknote size horizontal Specification 2 copies
- KOKUYO Copy receipt (carbonless) horizontal check typeA copy paper that chemically develops color when pressure is applied to a writing instrument with a hard tip such as a ballpoint pen. You don't have to worry about getting your hands dirty when flipping slips or handing slips to business partners. * Avoid leaving the product in sunlight or st... Read MoreDimensions, Height x Width (mm) 84×178 Specification 2 copies Size Check size horizontal Type Horizontal writing, three-color printing
- KOKUYO Copy receipt (carbon paper required) A6 horizontal type* It is not a regular JIS standard dimension.Dimensions, Height x Width (mm) 105×154 Specification 2 copies / carbon paper required Size A6 horizontal Paper Quality High-quality paperfrom S$2.09Min. 2 days
- Nihon Horei Parking lot receiptThis product contains a contract for parking lots, and the back side can be used as a "parking lot usage certificate". For 1 year. B7 versionSpecification For one year Size B7
- KOKUYO Luxury receipt A5 horizontal typeDimensions, Height x Width (mm) 148×284 Size A5 side Specification High quality paper, no copy Paper Quality High-quality paper
- Nihon Horei Receipt for rent, rent, garage, etc.This product is a receipt for rent, rent, garage, etc. Deluxe type for 2 years. 85mm x 170mmDimension (mm) 85×170 Specification Deluxe Editionfrom S$1.49Min. 2 days