Sales Slips
- KOKUYO Sales slip (including provisional receipt and provisional tax)* It is not a regular JIS standard dimension.Number of Page 100 Dimensions, Height x Width (mm) 125×88 Size B7 vertical Paper Quality High-quality paper
- KOKUYO Sales slip (including provisional receipt and provisional tax)* It is not a regular JIS standard dimension.Dimensions, Height x Width (mm) 88×125 Size B7 horizontal Specification High quality paper, no copy Paper Quality High-quality paperfrom S$1.49Min. 2 days
- KOKUYO Copy slip (back carbon) salesBack carbon copying allows you to create multiple slips in one light. It has 2 punched holes (80 mm pitch), so you can file it as it is. If you classify and file the slips created by One Lite, it will function as a conventional book. * Avoid leaving the product in sunlight or strong light as it m... Read MoreDimensions, Height x Width (mm) 128×182 Size B6 horizontal