Slip Files
- KING JIM File for slips (A4 long side 1/3)Voucher-only file. A4-3 split printer form fits. The binding tool is a metal pipe type binding tool. With a binding thickness of 50 mm, it is suitable for mass storage. It is an environmentally friendly design that can be sorted and disposed of.Height (mm) 131 Number of Holes 2 holes Width (mm) 234 Binding Thickness (mm) 50 Number of Storage (sheets) 500 Spine Width (mm) 67 Hole Spacing (mm) 80 Size A4 long side 1/3 Color Blue Material (Cover) Board cover Binding tool types Pipe type
- KOKUYO For slip file / PP cover / transfer slipA ring binding is used and the design has been renewed. We adopted the first ring binding tool in the slip file. It is easy to read and is convenient because it can be hollowed out. Comes with a stopper that is convenient for storage and carrying. For size / transfer slips (for Te-10 / 50N, etc.)... Read MoreHeight (mm) 118 Number of Holes 2 Outer Width (mm) 223 Storage Capacity (mm) 30 Number of Storage (sheets) 300 Spine Width (mm) 44 Binding Specification 60mm pitch Material Cover / R-PP Size For transfer slips (Te-10N / 50 etc.)
- KOKUYO K file for unified slipA lightweight and practical file that uses a special color thick paperboard for the cover.Height (mm) 138 Number of Holes 2 Width (mm) 279 Outer dimensions (W x H) (mm) 279×138 Core Material 70% colored cardboard Hole Spacing (mm) 80 Size B4 1/3E Color Blue Material (Cover) Colored cardboard Act on Promoting Green Procurement Conformity Type Horizontal type Material (Binder) Steel Specification Tie open
- KOKUYO Slip file For unified slipWith a hook-type binding tool that is easy to open and close, you can easily add or replace slips. The back of the spine leaf is designed so that you can enter the title. * The number of files that can be stored is calculated using PPC paper 64g / m 2 and 10 sheets per 1mm of storage size. Theref... Read MoreHeight (mm) 138 Number of Holes 2 Outer Width (mm) 276 Binding Specification 80mm pitch Size B4 1/3-E Material Cover / R-PP
- KOKUYO For slip file, paper cover, transfer slipBy adopting the first ring binding tool in the slip file, it is possible to hollow out. For transfer slips. Board cover. 2 holes. Binding thickness 30 mm. 60mm pitch. Size 118/222/45 mm. The binding tool and cover can be separated and disposed of. Blue. * The number of files that can be stored is... Read MoreHeight (mm) 118 Dimension (mm) 118×222×45 Number of Holes 2 Width (mm) 222 Storage Capacity (mm) 30 Binding Thickness (mm) 30 Number of Storage (sheets) 300 Spine Width (mm) 45 Binding Specification 60mm pitch Color Blue Act on Promoting Green Procurement Conformity Size For transfer slips
- KOKUYO For slip file deposit / withdrawal slipA ring binding is used and the design has been renewed. We adopted the first ring binding tool in the slip file. It is easy to read and is convenient because it can be hollowed out. Comes with a stopper that is convenient for storage and carrying. * The number of files that can be stored is calcu... Read MoreHeight (mm) 118 Outer Width (mm) 179 Number of Holes 2 Storage Capacity (mm) 30 Number of Storage (sheets) 300 Spine Width (mm) 44 Binding Specification 60mm pitch Material Cover / R-PP Size For withdrawal slips (Te-1N, 2N etc.)
- KOKUYO Slip file (board cover) A4 1/3This is a 2-hole slip file that supports one-third the size of A4, such as general-purpose printer compatible forms, automobile recycling law slips, home appliance recycling law slips, and courier slips. * The number of files that can be stored is calculated using PPC paper 64g / m 2 and 10 sheet... Read MoreHeight (mm) 120 Number of Holes 2 Width (mm) 237 Outer Width (mm) 237 Storage Capacity (mm) 50 Number of Storage (sheets) 500 Spine Width (mm) 65 Binding Specification 80mm pitch Size A4 1/3
- KING JIM Unified slip file (B4 long side 1/3)Two unified slip files with different binding tools and thicknesses. There are two types of binding tools: a pipe type (895N) that is convenient for inserting and removing halfway, and a stand type (894N) for speedy storage.Included Accessories 1 sales table Height (mm) 145 Number of Holes 2 holes Width (mm) 277 Hole Spacing (mm) 80 Size B4 long side 1/3 Color Blue Act on Promoting Green Procurement Conformity
- KOKUYO K file for unified slip (for turnaround)A lightweight and practical file that uses a special color thick paperboard for the cover.Number of Holes 2 Outer dimensions (W x H) (mm) 309×138 Binding Thickness (mm) 40 File Capacity 400 Spine Width (mm) 52 Core Material 70% colored cardboard Hole Spacing (mm) 80 Color Blue Material (Cover) Colored cardboard Type Horizontal type Material (Binder) Steel Size T5×Y11 Specification Tie open
- KOKUYO Slip file box A5 body + Hanking folder setInternal dimensions / W234XD329DH158mm Comes with a set of 40 hanging folders (A5-HF).External Dimensions / Height (mm) 194 External Dimensions / Width (mm) 265 Outer Dimensions / Depth (mm) 337 Size A5 Material Body: ABS, lid: PS Included Accessories Hanging folder A5-HFN 40 sheetsfrom S$119.90Min. 2 days
- KOKUYO Voucher file color cardboard deposit / withdrawal voucherBy adopting the first ring binding tool in the slip file, it is possible to hollow out. For deposit / withdrawal slips. Board cover. 2 holes. Binding thickness 30 mm. 60mm pitch. Size 118/179/45 mm. The binding tool and cover can be separated and disposed of. Blue. * The number of files that can ... Read MoreHeight (mm) 118 Outer Width (mm) 178 Width (mm) 178 Number of Holes 2 Storage Capacity (mm) 30 Spine Width (mm) 45 Binding Specification 60mm pitch Act on Promoting Green Procurement Conformity Size For deposit / withdrawal slipsfrom S$2.59Min. 2 days
- ESCO 138x275x38mm slip file (for unified slip)You can easily add slips.Dimension (mm) 138×275×38 File Capacity 300 sheets (binding thickness 30mm) Esco Part No. EA762CR-3 Specification For unified slipfrom S$5.29Min. 2 days
- KOKUYO Data file AT typeA separate cover type that allows you to change the binding thickness according to the amount of paper to be stored. For burst: A format that separates continuous slip sheets one by one and closes marginal punch holes. Cover / colored paperboardStorage Capacity (mm) 100 Number of Storage (sheets) 1000from S$11.99Min. 4 days
- ESCO 118x205x38mm slip file (transfer slip)You can easily add slips.Dimension (mm) 118×205×38 File Capacity 300 sheets (binding thickness 30mm) Esco Part No. EA762CR-2 Specification For transfer slipsfrom S$4.59Min. 2 days
- KOKUYO Slip file box B6 main unit + Hanking folder setInternal dimensions / W206XD329XH138mm Comes with a set of 40 hanging folders (B6-HF).H(mm) 174 Width (mm) 240 Width D (mm) 337 Included Accessories 40 hanging folders B6-HFN Size B6 Material Body: ABS, lid: PSfrom S$119.90Min. 2 days
- KOKUYO Data file AY typeA separate cover type that allows you to change the binding thickness according to the amount of paper to be stored. For unburst: A data file in a format that does not separate continuous slip sheets and binds them continuously. Cover / color thick paperboardStorage Capacity (mm) 100 Number of Storage (sheets) 1000from S$9.89Min. 2 days
- ESCO 118x160x38mm slip file (withdrawal / withdrawal slip)You can easily add slips.Dimension (mm) 118×160×38 File Capacity 300 sheets (binding thickness 30mm) Esco Part No. EA762CR-1 Specification For deposit and withdrawal slipsfrom S$3.79Min. 2 days
- KOKUYO Data file BT typeA separate cover type that allows you to change the binding thickness according to the amount of paper to be stored. For burst: A format that separates continuous slip sheets one by one and closes marginal punch holes. Cover / colored paperboardStorage Capacity (mm) 100 Number of Storage (sheets) 1000 Dimension Y (mm) 15 Dimension (mm) 152.4~279.4×381.0 External dimensions (mm) 281 External width (mm) 395 Dimension T (mm) 6~11 Act on Promoting Green Procurement Conformity
- KING JIM Withholding slip fileSupports resizing of withholding slips. This file corresponds to the size of the withholding slip for salary income, which will be changed from A6 horizontal size to A5 vertical size with the start of the My Number system. A popular single-sided pipe type binding tool.Number of Holes 2 Height x Width (mm) 227×167 Binding Thickness (mm) 40 Number of Storage (sheets) 400 Spine Width (mm) 57 Hole Spacing (mm) 80 Size A5 Vertical type Color Blue Recycled paper use mark Conformity Act on Promoting Green Procurement Conformityfrom S$11.99Min. 2 days
- KOKUYO Data file BY typeA separate cover type that allows you to change the binding thickness according to the amount of paper to be stored. For unburst: A data file in a format that does not separate continuous slip sheets and binds them continuously. Cover / colored paperboardStorage Capacity (mm) 100 Number of Storage (sheets) 1000 Dimension T (mm) 11 Dimension Y (mm) 11~15 Dimension (mm) 279.4~381.0×279.4 External dimensions (mm) 293 External width (mm) 383 Act on Promoting Green Procurement Conformityfrom S$6.99Min. 4 days
- Lion Office Products data fileNumber of Capacity 1000 sheets (100mm) Color Blue Specification Burst type Included Accessories With 120mm headingfrom S$16.99Min. 7 days
- KOKUYO Data file HY typeContinuous slips can be hung and organized and stored while being bound. The cover color is a grayish color that makes the office space a comfortable creative space.Dimension T (mm) 11 Dimension Y (mm) 11~15 Dimension (mm) 279.4~381.0×279.4 External dimensions (mm) 296 External width (mm) 385 Storage Capacity (mm) 50 Number of Storage (sheets) 500 Included Accessories Back heading Material Cover / R-PPfrom S$19.99Min. 4 days
- ESCO Ring file (for slips / 310 sheets / 10 books)Dimension (mm) 145×295×47 Specification 2 hole ring and binding tool for slips File Capacity 310 sheets Esco Part No. EA762CM-32from S$69.99Min. 6 days
- ESCO Ring file (for slips / 180 sheets / 10 books)Dimension (mm) 145×285×35 File Capacity 180 sheets Specification 2 hole ring and binding tool for slips Esco Part No. EA762CM-31from S$57.99Min. 6 days
- SEKISEI Slip filePP slip file with hook binding tool that allows you to easily add and replace slips A hook-type binding tool that makes it easy to open and close, making it easy to add and replace slips. The back of the spine label is the title entry space.Binding Thickness (mm) 30 Number of Maximum Storage (sheets) 300 sheets Binding tool types Hook Material (Cover) PP Label With back labelfrom S$3.19Min. 2 days
- KING JIM Unified slip file (5 × 10)Uses a double-door type that is convenient for adding and replacing slips. The binding tool is a double-door type that just pushes the latch.Included Accessories 1 set of color index Height (mm) 145 Number of Holes 2 holes Width (mm) 277 Size 5 × 10 type Hole Spacing (mm) 80 Color Blue Act on Promoting Green Procurement Conformity Binding tool types Double swingDiscontinued
- Lion Office Products Flat file for unified slipThis is a flat file for unified slips (turnaround).Spine Width (mm) 18 Eco Mark Certification Number 18 112 248 Dimensions (Width W x Height H) (mm) 304×138 Hole Spacing (mm) 80 Eco Mark Certification Certification Act on Promoting Green Procurement ConformityDiscontinued
- KOKUYO For data file H burstContinuous slips can be hung and organized and stored while being bound. The cover color is a grayish color that makes the office space a comfortable creative space.Dimension Y (mm) 15 Dimension (mm) 152.4~279.4×381.0 External dimensions (mm) 281 External width (mm) 398 Storage Capacity (mm) 50 Number of Storage (sheets) 500 Dimension T (mm) 6~11 Included Accessories Back heading Material Cover / R-PPDiscontinued
- Lion Office Products data fileNumber of Capacity 300 sheets (30mm) Main Unit Dimensions, Width W x Depth D x Height H (mm) 401×45×284 Color Blue Specification Burst type Act on Promoting Green Procurement Conformity Size T11 inch x Y15 inchDiscontinued
- Lion Office Products data fileMaterial (Cover) Olefin material / Blue Color Blue Specification Burst type Size T11 inch x Y15 inchDiscontinued
- KOKUYO Data file CY typeCover separation type that can change the binding thickness according to the amount of sheets that can be accommodated. For unburst: A data file in a format that does not separate continuous slip sheets and binds them continuously. Accessories / display heading / spine heading 1 each. Cover / col... Read MoreDimension (mm) 101.6~381.0×279.4 Dimension T (mm) 11 External dimensions (mm) 294 External width (mm) 395 Dimension Y (mm) 4~15 Storage Capacity (mm) 80 Number of Storage (sheets) 800 Included Accessories Display heading / Back heading 1 eachDiscontinued
- KING JIM Withholding slip fileA file dedicated to tax withholding slips. The stand-type binding tool makes searching quick. A stand-type binding tool that opens when the side plate is lightly pressed and automatically closes when the cover is closed.Height (mm) 122 Width (mm) 167 Number of Holes 2 holes Binding Thickness (mm) 40 Number of Storage (sheets) 400 Hole Spacing (mm) 56 Spine Width (mm) 57 Size A6 horizontal Color Blue Binding tool types Stand type Material (Cover) recycled paperDiscontinued