Memo Pads
Other Related Pages
- Maruman Mnemosyne MemoWire Construction Twin wire Material (Cover) PP Ruled Width (mm) 5 Type Ring memo (vertical type) Number of Page 50 Specification Cut perforation
- Maruman Memo padNumber of Page 100 Dimensions, Height x Width x Thickness (mm) 148×105×9 Paper Thickness (g/m2) 60 Size A6 Bookbinding Heavenly pad Paper Writing paper MPS-Nfrom S$2.39Min. 2 days
- Okina Project stitch notesFollowing the project paper, there are three types of memos with a standard design and new black and white. The body paper is made of specially-made high-quality paper, and has a smooth writing feel unique to domestic products. The perforations at the top of the memo can be cut off comfortably by... Read MoreNumber of Page 70 Dimension (mm) 74×105 Size A7from S$3.29Min. 4 days
- PLUS (Stationey) NotepadA memo pad that can be conveniently used for various purposes. Two sizes to choose from, in your pocket or on your desktop. (A6 size (sold separately) is also available.) * It is not a regular JIS standard dimension.Basis Weight (g/m2) 64 Type Memo pad Ruled Line Plain Paper Quality White fine
- Maruman MemoOriginal color board paper "MCB 1961" that realizes lightness and durability A memo size that can be stored in a clothes pocket. 6mm ruled line recommended for those with small letters.Dimensions, Height x Width x Thickness (mm) 108×68×5 Number of Lines 14 Number of Page 50 Paper Thickness (g/m2) 70 Size A7 Bookbinding Twin wire
- Nippon Notebook (Former Kyokutou) Pen Stand MemoMaterial 100% recycled paper pulp Dimension (mm) 130×95 Number of Page 250 Whiteness (%) 71 Size B7 variant Type Block memo Act on Promoting Green Procurement Conformity Ruled Line Plain Specification Plain, with hole for pen stand
- etranger di costarica Block memoDimensions (Width W x Height H) (mm) 100×100 Number of Page 500 sheets Material Fine paper (natural) Set Contents Single color
- KOKUYO Memo A6 plainIt is a plain memo of A6 size.Width (mm) 106 Height (mm) 150 Eco Mark Certification Number 18 112 049 Size A6 Eco Mark Certification Certification Type Memo pad Ruled Line Plainfrom S$1.09Min. 2 days
- KOKUYO Memo B7 plainIt is a plain memo of B7 size. * It is not a regular JIS standard dimension.Height (mm) 125 Eco Mark Certification Number 18 112 049 Width (mm) 88 Whiteness (%) About 70 (ISO) Size B7 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Type Memo pad Ruled Line Plain
- Nippon Notebook (Former Kyokutou) Heaven ring memo rain guardTwin ring binding. * The text paper is water repellent, but it is not completely waterproof. The paper may deteriorate if it is soaked in water for a long time.Memo dimensions (mm) 105×74 Number of Page 40 Ruled Line 7mm ruled line x 13 lines Size A7 Material PP cover Type Ring memo (vertical type)
- KOKUYO Memo B7 Message MemoB7 size message memo. * It is not a regular JIS standard dimension.Height (mm) 125 Eco Mark Certification Number 18 112 049 Number of Page 80 Width (mm) 88 Size B7 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Type Memo pad Ruled Line Message memo
- Nakabayashi Recycled Paper Notepad Recycled Memo B7Body / Recycled high-quality paper with 100% pulp content and 70% whiteness Cover / Recycled paper Pulp content 100%, ecological memo that can be used with plenty of recycled woodfree paper.Mass (g) 120 Eco Mark Certification Number 18 112 219 Dimensions, Width x Length x Thickness (mm) 88×125×14 Eco Mark Certification Certification green mark Certification Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Size Deformation B7 Type Memo pad Bookbinding Sky
- KOKUYO Copy Memo B7It is a back carbon type that keeps a copy of the memo.Number of Lines 12 Height (mm) 134 Number of Page 50 Ruled Line 8mm horizontal ruled Width (mm) 91 Size B7 Paper Quality High-quality paper Type Memo pad
- etranger di costarica E / T Craft BlockPlain block memo using recycled kraft paper. Contains 500 sheets. As it is bound with heaven glue, it is convenient to tear it one by one.Dimensions (Width W x Height H) (mm) 100×100 Number of Page 500 sheets Material Recycled unbleached craft Set Contents Single color
- Artec Desk notepad and sticky note setMaterial PVC, paper Cover Dimension (mm) 178×92×25 Mass (g) 248.2
- KOKUYO Copy Memo A6It is a back carbon type that keeps a copy of the memo.Width (mm) 105 Number of Lines 12 Height (mm) 154 Number of Page 50 Ruled Line 9mm horizontal ruled Size A6 Paper Quality High-quality paper Type Memo pad
- Okina Water Resistant Memo SPEven if you put it in your inner pocket in the hot summer, it will not be affected by sweat or humidity and will not wrinkle. There are three types of polypropylene sheets on the front and back covers, black, blue, and brown, which naturally blend into the business scene. Against the background o... Read MoreNumber of Page 40 Size A7 Type Ring memo (vertical type) Specification Stone paper 100μ (0.1mm) / cover PP
- SHIKI SHIKI block memoBlock-shaped notepad that can be used a lot Can write notesDimension (mm) 100×100 Color White
- KOKUYO Memo B6 plainIt is a plain memo of B6 size. * It is not a regular JIS standard dimension.Width (mm) 125 Height (mm) 176 Eco Mark Certification Number 18 112 049 Number of Page 66 Content of Recycled Paper (%) 73 Whiteness (%) About 70 (ISO) Size B6 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Type Memo pad Ruled Line Plain
- KOKUYO Notes (with horizontal lines)This is a memo with a 7mm horizontal ruled line.Eco Mark Certification Number 18 112 049 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Ruled Line Horizontal rulefrom S$0.99Min. 2 days
- Okina Project Water Resistant Memo PadIt is possible to write in almost any environment depending on the writing instrument. It is useful even in harsh conditions such as underwater.Number of Page 40
- KOKUYO Memo B7 plain 3 book setA 3-volume pack of B7 size plain memos. * It is not a regular JIS standard dimension.Height (mm) 125 Eco Mark Certification Number 18 112 049 Number of Page 76 Width (mm) 88 Size B7 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Type Memo pad Ruled Line Plainfrom S$3.19Min. 2 days
- KOKUYO Memo (plain) A6 112 sheetsIt is a plain memo of A6 size.Number of Page 112 sheets Dimension (mm) 150×106×8 Eco Mark Certification Number 18 112 049 Size A6 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Type Plainfrom S$1.69Min. 2 days
- Nippon Notebook (Former Kyokutou) Plain Cover Twin Ring Notebook A7Since the front and back are simple craft covers, you can freely customize them with stickers and illustrations. * Product size and notation are different from the regular standard size.Number of Lines 16 Number of Page 34 Ruled Width (mm) 6 Dimensions (Width W x Height H) (mm) 71×100 Size A7 Color Brown Type Ring memo (vertical type) Ruled Line Ruled line Material Special thickness craft Bookbinding Twin ring bindingfrom S$1.69Min. 2 days
- Designphil(MIDORI) Memo ToDo listRuled Width (mm) 10 Dimensions, H x W (mm) 150×74 Number of Page 60 sheets Type Memo pad Ruled Line Ruled linefrom S$2.09Min. 2 days
- KOKUYO Memo A6 Message MemoA6 size message memo. * It is not a regular JIS standard dimension.Width (mm) 106 Height (mm) 150 Eco Mark Certification Number 18 112 049 Content of Recycled Paper (%) 72 Number of Page 80 Size A6 Whiteness (%) About 70 (ISO) Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Type Memo pad Ruled Line Message memofrom S$1.99Min. 2 days
- KOKUYO Memo A6 horizontal ruledA6 size 7mm horizontal ruled memo. * It is not a regular JIS standard dimension.Width (mm) 106 Height (mm) 150 Number of Lines 16 Eco Mark Certification Number 18 112 049 Number of Page 60 Content of Recycled Paper (%) 73 Ruled Line 7mm horizontal ruled Size A6 Whiteness (%) About 70 (ISO) Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Type Memo padfrom S$1.39Min. 2 days
- Maruman M memo A7 size 6mm ruled lineOriginal color board paper that is light and durable. A memo size that can be stored in a clothes pocket.Dimensions, Height x Width x Thickness (mm) 108×68×5 Number of Lines 14 Number of Page 50 Ruled Width (mm) 6 Paper Thickness (g/m2) 70 Size A7 Ruled Line Included Color Light blue Specification Twin wire Paper Writing paper MPS-N perforation (cutting line) enterfrom S$1.29Min. 2 days
- Sun Frame Japan Cardinal W ring memoA horizontal ruled pocket-sized memo.Ruled Line Ruled line
- Nippon Notebook (Former Kyokutou) Block memo checkDimension (mm) 100×100 Number of Page 500 sheets (5 colors x 100 sheets) Color Blue, violet, green, sky, aqua Bookbinding Sky glue Content Solid color 5 colors assortmentfrom S$6.59Min. 2 days
- SMARTVALUE Message memoA bargain pack of message memos.Dimension (mm) 125×88 Basis Weight (g/m2) 64 Paper Thickness (μm) 80 Type Skylight typefrom S$2.59Min. 2 days
- Maruman Memo design seriesConvenient 5mm grid ruler that can be used both vertically and horizontally. Robust Tennori stitch binding that uses staples and special glue for the binding part.Ruled Width (mm) 5 Paper Thickness (g/m2) 70 Number of Page 80 Specification Cut perforated Ruled Line Grid Bookbinding Heavenly stitch Paper Writing paperfrom S$2.59Min. 2 days
- Kutsuwa Bath memoAs it is a water resistant type, it can be used in the bath. It can be used with pencils, mechanical pencils, and oil-based pens. What you write with a pencil can be erased even after it gets wet. It's hard to tear, so it's also recommended as a memo to write important things. With rubber... Read MoreMass (g) 39 Dimensions, Width W x Depth D x Height H (mm) 74×6×125 Color Blue RoHS directive (corresponding to 10 substances) Correspondence Material Middle paper: synthetic paper, ring: PP Type Ring memo (vertical type)from S$5.29Min. 2 days
- Maruman A4 Mnemosyne 5mm Grid RuledSize A4 Ruled Line Grid Type Ring memo (vertical type)from S$14.99Min. 2 days
- SASAGAWA Memo boxThe memo is a must-have item in the guest room. Cleanly installed on the desk or bedside. * Memo is not included.Mass (g) 100 Inner Dimensions, Width W x Depth D x Height H (mm) 105×105×23 External Dimensions (W x D x H) (mm) 116×116×30 RoHS directive (corresponding to 10 substances) Correspondence Memo dimensions (mm) Recommended: 100 square Material Synthetic leatherfrom S$12.99Min. 2 days
- KOKUYO Campus memo pad grid ruled cut A75mm grid ruled for easy drawing of figures and tables. It is a dark gray ruled line that does not interfere with writing. A cut-off type with micro perforations that allows you to cleanly separate only the pages you need. The calm design and texture are perfect for the business scene. It is an en... Read MoreCover Size (mm) 105×74 Ruled Line 5mm grid Paper Thickness (g/m2) 70 Number of Page 70 Inside dimensions of paper (mm) 74 Medium paper length (mm) 95 Size A7 Type Note notes Material PP pasteboardfrom S$3.29Min. 2 days
- KOKUYO Pocket memo <Memoler> A7Light-colored pocket memo that is convenient to carryHeight (mm) 107 Number of Lines 12 Number of Page 50 Width (mm) 77 Size A7 Paper Quality High-quality paper Ruled Line Normal horizontal rule Material Paperboard