Uses 100% eco-friendly recycled PET. A4 size suitable for supplementary readers and practice drills used in class.
Dimensions, Width W x Depth D x Height H (mm) 210×0.6×297 Mass (g) 50 Size A4 Color Clear RoHS directive (corresponding to 10 substances) Correspondence Material Play PET
It is a soft touch, elastic, and easy-to-write underlay. An environment-friendly shitajiki that is kind to the earth! A new sensation shitajiki that pursues ease of writing.
Dimension (mm) 300×210×1.2 Size A4 size Color Clear matte green Recycled paper use mark Conformity Material Made of olefin resin
An environment-friendly R-PET transparent underlay that is kind to the earth. Simple and easy to use, it can be used in various places such as offices and schools.
Dimensions, Height x Width x Thickness (mm) 300×210×0.7 Size A4 Color Clear Act on Promoting Green Procurement Conformity
An environment-friendly R-PET transparent underlay that is kind to the earth. Simple and easy to use, it can be used in various places such as offices and schools.
Dimensions, Height x Width x Thickness (mm) 217×147×0.7 Size A5 Color Clear Act on Promoting Green Procurement Conformity
A 5mm grid type that is convenient when drawing lines and graphs. The ruled lines are thicker every 10 mm, making it easier to read. In addition, there are scales on all sides, and it also functions as a ruler. The front side is glossy and the back side is a non-slip matte material.
Dimension (mm) 297×210×0.6 Size A4 size Color Blue Material Polypropylene resin
The large, easy-to-read scale on the two sides can be used as a ruler. By adding a scale starting from the right side, it is easy for left-handed people to use. Comes with a convenient simple clip that can be used as a clipboard without slipping even when carried between notebooks. A guide mark i... Read More
Thickness (mm) 0.6 External width (mm) 180 External dimensions (mm) 250 Size B5 Material R-PP Specification With simple clip
With a smooth touch, the strength and weakness can be expressed without difficulty, so you can write letters easily. The smooth touch makes it suitable for hard-writing penmanship. A new type of shitajiki that pursues ease of writing. There are 4 types of colors to choose from according to your s... Read More
Dimensions, Height x Width x Thickness (mm) 300×210×0.8 Size A4 Recycled paper use mark Conformity Material Soft vinyl chloride resin
An environment-friendly R-PET transparent underlay that is kind to the earth. Simple and easy to use, it can be used in various places such as offices and schools.
Dimensions, Height x Width x Thickness (mm) 188×128×0.7 Size B6 Color Clear Act on Promoting Green Procurement Conformity
It is an underlay that you can write, see, and learn the unit study sensuously! A new idea underlay that you can write on the underlay with a pencil and erase it with an eraser! A list of credits to be learned in the 2nd to 6th grades of elementary school. The front side has unit entry fields for... Read More
Material Made of hard vinyl chloride resin Dimensions, Height x Width x Thickness (mm) 250×180×0.6 Function Erase function Size B5
It is an A4 size shitajiki that is soft touch, elastic, and easy to write. A new type of shitajiki that pursues ease of writing. Using a 2mm thick soft fabric, it has a smooth touch and is suitable for hard penmanship.
Dimensions, Height x Width x Thickness (mm) 300×210×2.0 Size A4 Color Clear Recycled paper use mark Conformity Included Accessories Name sticker Material Soft vinyl chloride resin
Not only does it function as an underlay, but it is also an underlay that you can see, read, and learn. It is a color and easy-to-understand table. B5 size shitajiki. With name entry field. There is a space at the bottom of the main unit for entering your name, which can be used for souvenirs and... Read More
Dimensions, Height x Width x Thickness (mm) 250×180×0.6 Material (Main Unit) PP resin Specification With name entry field
It is a soft touch, elastic, and easy-to-write underlay. An environment-friendly shitajiki that is kind to the earth! A new sensation shitajiki that pursues ease of writing.
Dimensions, Height x Width x Thickness (mm) 360×250×1.2 Size B4 Color Clear matte green Recycled paper use mark Conformity Material Olefin resin
It is a grid underlay from the color series that you can choose according to your style. The feature is a 5mm grid type that is convenient when drawing lines and graphs. The ruled lines are thicker every 10 mm, making it easier to read. In addition, there are scales on all sides, and it also func... Read More
Dimensions, Height x Width x Thickness (mm) 182×128×0.6 Size B6 notebook size
An environment-friendly R-PET transparent underlay that is kind to the earth. Simple and easy to use, it can be used in various places such as offices and schools.
Dimensions, Height x Width x Thickness (mm) 154×105×0.7 Size A6 Color Clear Act on Promoting Green Procurement Conformity
Thickness (mm) 0.8 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Material Recycled PET Color Transparent
An environment-friendly R-PET transparent underlay that is kind to the earth. Simple and easy to use, it can be used in various places such as offices and schools.
Dimensions, Height x Width x Thickness (mm) 360×250×0.7 Size B4 Color Clear Act on Promoting Green Procurement Conformity
An environment-friendly R-PET transparent underlay that is kind to the earth. Simple and easy to use, it can be used in various places such as offices and schools.
Dimensions, Height x Width x Thickness (mm) 250×180×0.7 Size B5 Color Clear Act on Promoting Green Procurement Conformity
It is a grid underlay from the color series that you can choose according to your style. The feature is a 5mm grid type that is convenient when drawing lines and graphs. The ruled lines are thicker every 10 mm, making it easier to read. In addition, there are scales on all sides, and it also func... Read More
Dimensions, Height x Width x Thickness (mm) 216×147×0.6 Size A5 Material Made of polypropylene resin