Bookbinding style / Tenji B4 special size: Manuscript paper Dimensions according to JIS standards.
Height (mm) 252 Width (mm) 358 Word count 400(20×20) Paper Thickness (g/m2) 50 Paper Quality High-quality paper Direction Vertical writing Type Vertical writing (20 × 20)
Height (mm) 210 Width (mm) 297 Word count 400(20×20) Paper Thickness (g/m2) 50 Size A4 Paper Quality High-quality paper Direction Vertical writing Type Vertical writing (20 × 20)
Width (mm) 210 Height (mm) 297 Word count 400(20×20) Paper Thickness (g/m2) 50 Number of Page 50 Size A4 Paper Quality High-quality paper Direction Horizontal writing Type Horizontal writing (20 × 20)
Manuscript paper specially developed for PPC. The blue-printed ruled lines are specially scrutinized for ink so that they are difficult to see on a copier.
Width (mm) 210 Number of rows (horizontal) 25 Height (mm) 297 Number of rows (vertical) 37 Number of Page 50 Ruled Line 5mm grid and blue printing Paper Thickness (g/m2) 75 Size A4 Paper Quality High-quality paper
Manuscript paper specially developed for PPC. The blue-printed ruled lines are specially scrutinized for ink so that they are difficult to see on a copier.
Width (mm) 257 Height (mm) 364 Number of rows (horizontal) 44 Number of Page 50 Ruled Line 5mm grid and blue printing Number of rows (vertical) 64 Paper Thickness (g/m2) 75 Size B4 Paper Quality High-quality paper
Manuscript paper specially developed for PPC. The blue-printed ruled lines are specially scrutinized for ink so that they are difficult to see on a copier.
Width (mm) 210 Height (mm) 297 Number of rows (horizontal) 36 Number of Page 50 Number of rows (vertical) 52 Ruled Line 5mm grid, blue print, with frame Paper Thickness (g/m2) 75 Size A4 Paper Quality High-quality paper
Width (mm) 182 Height (mm) 257 Word count 400(20×20) Number of Page 50 Paper Thickness (g/m2) 50 Size B5 Paper Quality High-quality paper Direction Horizontal writing Type Horizontal writing (20 × 20)
Number of Page 10 Word count 196(14×14) Height (mm) 252 Width (mm) 358 Paper Thickness (g/m2) 50 Paper Quality High-quality paper Direction Vertical writing Type Vertical writing (14 × 14)
Number of Page 100 sheets x 5 bundles Height (mm) 252 Width (mm) 358 Word count 400(20×20) Paper Thickness (g/m2) 50 Paper Quality High-quality paper Direction Vertical writing Type Vertical writing (20 × 20)
Since we use high-quality paper with a design that does not change over the years, the ruled lines drawn on the manuscript paper are gentle and comfortable to write, regardless of what you write, such as pencils and ballpoint pens. .. The ruled lines are moderately thick and do not bother you, no... Read More
Number of Page 20 Number of Lines 20 Word count 400(20×20) Paper Quality High-quality paper Direction Vertical writing
Number of Page 20 Word count 400(20×20) RoHS directive (corresponding to 10 substances) Correspondence Paper Quality High-quality paper Direction Vertical writing
Number of Page 100 Height (mm) 210 Width (mm) 297 Word count 400(20×20) Paper Thickness (g/m2) 50 Size A4 Paper Quality High-quality paper Direction Vertical writing Type Vertical writing (20 × 20)
Width (mm) 182 Height (mm) 257 Word count 300(20×10) Number of Page 50 Paper Thickness (g/m2) 50 Size B5 Paper Quality High-quality paper Direction Vertical writing Type Vertical writing (20 × 10)
Height (mm) 182 Width (mm) 257 Word count 400(20×20) Number of Page 50 Paper Thickness (g/m2) 50 Size B5 Paper Quality High-quality paper Direction Vertical writing Type Vertical writing (20 × 20)
Number of Page 100 sheets x 5 bundles Height (mm) 252 Width (mm) 358 Word count 400(20×20) Paper Thickness (g/m2) 50 Paper Quality High-quality paper Direction Vertical writing
Number of Page 100 sheets x 5 bundles Height (mm) 252 Width (mm) 358 Word count 400(20×20) Paper Thickness (g/m2) 50 Paper Quality High-quality paper Direction Vertical writing
Manuscript paper specially developed for PPC. The blue-printed ruled lines are specially scrutinized for ink so that they are difficult to see on a copier.
Width (mm) 182 Height (mm) 257 Number of rows (horizontal) 31 Number of rows (vertical) 44 Number of Page 50 Ruled Line 5mm grid and blue printing Paper Thickness (g/m2) 75 Size B5 Paper Quality High-quality paper