Loose-leaf Rings
- LIHIT LAB. F-3196 Slide RingNumber of Storage (sheets) (Note leaf) 100 Dimensions (Width W x Height H) (mm) 18×296 Number of Holes 30 Suitable Size A4 Material Ring / steel, rail / polypropylene
- CARL Loose ringA bookbinding ring that allows you to make original ring notes. It can be used for binding loose-leaf paper and perforated paper. It is compatible with A4 size 30 holes, but can be cut to the desired length with scissors. You can cut it into 26 holes and use it in B5 size, or cut it short and use... Read MoreNumber of Holes 30 Suitable Size A4 Material PP
- CARL Loose ring zipperA zipper exclusively for loose rings. After closing some ends of the ring, set the zipper on the tip of the ring and slide it to close the loose ring. You can also open the loose ring by sliding the zipper claw through the ring. By using the loose ring zipper, you can open and close the ring effi... Read MoreMaterial POM
- CARL Double loop ringTosickle double loop ring that allows easy drilling and binding. This ring is exclusively for binding machines. * Tosickle double loop ring binding machine (TZ-W34) is required for use.Number of Holes 34 Suitable Size A4 Material Iron, PVCfrom S$9.79Min. 2 days
- LIHIT LAB. F-3195 Slide RingNumber of Storage (sheets) (Note Leaf) 70 Dimensions (Width W x Height H) (mm) 13×296 Number of Holes 30 Suitable Size A4 Material Ring / steel, rail / polypropylene
- LIHIT LAB. Twisted book binding A4 100 sheetsNumber of Storage (sheets) (Note leaf) 100 sheets Suitable Size A4
- LIHIT LAB. Twisted book binding tool* International standard (8.47mm) double ring note pitch B5 / 29 holes.Number of Storage (sheets) (Note leaf) 100 Length (mm) 18 Width (mm) 19 Height (mm) 241 Number of Holes 29 Suitable Size B5 Included Accessories Opener 1 pair (2 sheets)
- LIHIT LAB. Twisted book binding toolReplaceable / addable ring / cover * Includes 1 set of openers (2 sheets). * International standard (8.47 mm) double ring note pitch B5 / 29 holes and A4 / 34 holes.Number of Storage (sheets) (Note Leaf) 150 Dimensions, Width W x Depth D x Height H (mm) 24×25×284 Number of Holes 34 Suitable Size A4from S$11.99Min. 6 days
- LIHIT LAB. Slide RingUses a steel ring that makes it easy to turn pages. Because it is a ring metal fitting with no seams on the way 360 ° flip and page turning are smooth.Number of Storage (sheets) 100 Outer Diameter x Total Length (mm) 18×256 Number of Holes 26 Suitable Size B5 Material Ring: Steel, Rail: Polypropylene Color Whitefrom S$14.99Min. 4 days
- CARL Loose ring for 6 holesA 6-hole ring for making original ring notes and calendars. Loose-leaf and perforated paper can be bound with a ring to customize notebooks, calendars, memo pads, and word books, which can be widely used. The loose ring can be opened and closed efficiently by using your finger or the loose ring z... Read MoreNumber of Binding Sheets 120 sheets Ring Diameter (Φmm) 14 Dimensions, Width W x Length L x Height H (mm) 19×51×20 Mass (g) 2g (1 pc) Number of Holes 6 Material PPDiscontinued
- LIHIT LAB. Twisted Binding Tool (Pack of 10)A ring that can be replaced or added, and a chic black type cover.Height (mm) 284Discontinued
- LIHIT LAB. Twisted book binding toolIt is a ring that can be replaced / added, and a double ring note pitch A4 / 34 hole of the cover international standard (8.47 mm).Height (mm) 284Discontinued
- LIHIT LAB. Twisted book binding toolIt is a ring that can be replaced / added, and a double ring note pitch B5 / 29 hole of the cover international standard (8.47 mm).Height (mm) 241Discontinued
- LIHIT LAB. Twisted book binding tool (pack of 50)Replaceable / addable ring / cover * One opener is included in one set (50 pieces). * International standard (8.47 mm) double ring note pitch B5 / 29 holes and A4 / 34 holes.Number of Storage (sheets) (Note Leaf) 150 Dimensions, Width W x Depth D x Height H (mm) 24×25×284 Number of Holes 34 Suitable Size A4 Material Body: Polycarbonate, Opener: ABS resinDiscontinued