Notebooks
A notebook is a booklet that is usually bundled with dozens of ruled line paper, white paper, graph paper, etc., with a thick cover. Many people use it for various purposes in offices and factories for business planning and implementation records, and at home for students and students. There are two types, binding notebooks and ring notebooks, and the differences between products are the width and number of pages of the ruled lines, the position and width of the entry field on the front cover where the titles, etc. are written. Some notes are created with the intention of saving and editing data by taking pictures of the listed items with a smartphone and creating beautiful data.
Other Related Pages
- KOKUYO Campus NotesUses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen. A highly functional cover design with a space for writing titles and names. Triangular memory points are placed at the center and both en... Read MorePaper Quality High-quality paper Standard JIS standard product Bookbinding Wireless binding
- KOKUYO Campus Notebook (Color Cover) 5-color Pack (Normal Horizontal Ruled)A color cover that is convenient for different purposes. Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen. A highly functional cover design with a space for writing titles and names. Tria... Read MoreWidth (mm) 179 Height (mm) 252 Number of Lines 30 Number of Page 30 Color (Cover) 5 color pack Ruled Width (mm) 7 Ruled Line A rule Size Semi-B5 Bookbinding Wireless binding
- MonotaRO Notebook Ruled Line Semi B5It is a note made in Japan using high quality paper. Easy-to-open wireless binding type. made in Japan. ■ A5 size order code: 48670286 ■ A4 order code: 48670844 For records and memos of various work. * Do not use for any purpose other than writing utensils.Width (mm) 179 Height (mm) 252 Number of Lines 30 Ruled Width (mm) 7 Basis Weight (g/m2) 70 Ruled Line A rule Paper Quality High-quality paper Size Semi-B5 Bookbinding Wireless binding
- KOKUYO Campus Notebook (Dotted Ruled Line Color Cover) 5-color Pack B RuledDot ruled lines that support "writing beautifully" / By utilizing the dots arranged at equal intervals on the ruled lines, you can write notes beautifully, and you can easily look back after writing and learn efficiently. Features of dotted ruled lines / 1. The beginning of the sentence... Read MoreWidth (mm) 179 Height (mm) 252 Number of Page 30 Number of Lines 35 Ruled Line B rule Size Semi-B5 Bookbinding Wireless binding
- Osaka Spirit Twin ring notebookA ring-type notebook that makes it easy to open the page. A 0.5 mm thick paperboard is used for the front and back covers. For records and memos of various work * Do not use for any other purpose.Dimensions, Height x Width (mm) 252×179 Number of Lines 35 Number of Page 40 Ruled Width (mm) 6 Ruled Line B (normal ruled line) Size Semi-B5 Wire Construction Twin wire
- KOKUYO Campus Twin Ring Notebook (Ruled Lines with Dots)A twin ring notebook that is not bulky even if you paste materials. You can put dots neatly on the mark.
- LIHIT LAB. Twisted Binding Note Leaf A6Number of Holes 17 Number of Page 30 Size A6 Ruled Line Horizontal rule B rule
- KOKUYO Campus twin ring notebookSince it opens flat from the beginning to the last page, it is easy to write and can be used without waste in every corner. Since the left and right pages are aligned and open flat, the rules of the spread do not shift and you can see the contents of the note at a glance. We have adopted a ring d... Read MoreEco Mark Certification Number 17 112 021 Dimensions, Height x Width (mm) 252×179 Number of Page 50 Whiteness (%) About 70 (ISO) Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Paper Quality High-quality paper Size No. 6 (Semi-B5) Paper White
- Kokuyo Product Shiga Top notesA notebook that allows you to draw 4-frame cartoonsfrom S$1.49Min. 2 days
- KOKUYO Filler Note A4 Normal Horizontal Ruled 2 Holes Margin RuledNo. 1 A4 size. Bookbinding / spiral binding.Inside dimensions of paper (mm) 219 Medium paper length (mm) 297 Number of Page 40 Size A4 Paper Quality Medium / high quality paper
- KOKUYO Twin Ring Notebook <Cololay> A5 A RuledA5 size. A ruled line / ruled width 7 mm. 50 sheets. Paper quality / woodfree paper. PP cover. The ruled lines on the inner paper are also unified with the same color as the cover.Inside dimensions of paper (mm) 148 Medium paper length (mm) 210 Number of Lines 25 Number of Page 50 Paper Quality Medium / high quality paper Size No. 3 (A5) Ruled Line Normal horizontal rule
- KOKUYO Campus note (color cover) No. 6 (semi-B5) B ruleA color cover that is convenient for different purposes. Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen. A highly functional cover design with a space for writing titles and names. Tria... Read MoreWidth (mm) 179 Height (mm) 252 Number of Page 30 Number of Lines 35 Ruled Line B rule Size Semi-B5 Bookbinding Wireless bindingfrom S$1.39Min. 2 days
- PLUS (Stationey) Notebook A5Stylish and simple because it is a "usual notebook". Easy to carry A5: Convenient to carry and easy to put in a small woman's bag. Easy to spread even on a desk with a PC or keyboard. This is a "wireless binding" notebook that does not use threads or iron wires, but makes ... Read MoreBasis Weight (g/m2) (Text) A5: 70 Outer Dimensions (mm) 210 × 148 horizontal Number of Page 30 Size A5 Specification Wireless binding
- KOKUYO Campus Twin Ring Notebook Grid Cutoff A45mm grid ruled for easy drawing of figures and tables. You can use either the vertical or horizontal orientation of the note. The ruled lines have marks in the center of the top, bottom, left, and right, which is convenient when dividing notes. It is a dark gray ruled line that does not interfere... Read MoreInside dimensions of paper (mm) 219 Medium paper length (mm) 297 Number of Page 40 Ruled Line 5mm grid Material Cover (front / back) / paperboard Size No. 1 (A4)from S$6.89Min. 2 days
- LIHIT LAB. Twisted Binding Note (Super Thick)Since it is a thick type that can accommodate up to 150 leaves, it can also be used to store leaves for twist ring notebooks.Number of Page 100 File Capacity 100 (up to 150) Width (mm) 197 Spine Width (mm) 24 Height (mm) 252 Number of Holes 29 Ruled Line B ruled line 6mm x 36 lines Thickness (mm) Cover fabric / 0.5 Size Semi-B5 vertical
- TSUBAME NOTE B5 W50SSize B5 Ruled Width (mm) 8 Number of Lines 28 Number of Page 50from S$4.99Min. 2 days
- KOKUYO Campus Notebook Grid Rule Semi B55mm grid ruled for easy drawing of figures and tables. There is a title column at the top. The ruled lines have marks in the center of the top, bottom, left, and right, which is convenient when dividing notes. It is a dark gray ruled line that does not interfere with writing. The number of sheets... Read MoreWidth (mm) 179 Number of Holes 20 Height (mm) 252 Ruled Width (mm) 5 Number of Page 80 Ruled Line Grid Size Semi-B5 Bookbinding Wireless bindingfrom S$5.39Min. 2 days
- KOKUYO Filler note A5 Normal horizontal ruled 2 hole margin ruledBookbinding / spiral binding.Inside dimensions of paper (mm) 157 Medium paper length (mm) 210 Number of Page 40 Size A5 Paper Quality Medium / high quality paper
- KOKUYO Campus cover notebook (with print storage pocket)When you open the cover, the notebook set on the left. The pocket is a double pocket and can store prints separately. * Campus notebook (dotted ruled line / color cover) (normal horizontal ruled line) 5-color pack-3CATNX5 1 color is set.Number of Storage (sheets) 15 Number of Lines 30 lines Number of Page 30 sheets Inner paper Fine paper (forest certified paper) Size No. 6 Semi (B5) Ruled Line Normal horizontal ruled (with dots) 7mm Dimensions, Height x Width (mm) Notebook: 252 x 179, cover: 268 x 203 Material (Cover) PP Bookbinding Wireless bindingfrom S$6.19Min. 2 days
- KOKUYO Campus notepad grid ruled cut A55mm grid ruled for easy drawing of figures and tables. There is a title column at the top. The ruled lines have marks in the center of the top, bottom, left, and right, which is convenient when dividing notes. It is a dark gray ruled line that does not interfere with writing. A cut-off type with ... Read MoreInside dimensions of paper (mm) 148 Medium paper length (mm) 195 Cover Size (mm) 210×148 Ruled Width (mm) 5 Number of Page 70 Paper Thickness (g/m2) 70 Size A5 Material Cover / PP pasteboard Ruled Line Grid
- KOKUYO Campus Twin Ring Notebook (PP Slim) No. 6 Semi B5 Normal Horizontal Ruled LineA twin ring type campus notebook that can be folded back and used. It is a slim 30-sheet type that can be rolled up and held. The front cover is a transparent PP that allows the door paper to be seen through. A highly functional cover design with a space for writing titles and names. Triangular m... Read MoreInside dimensions of paper (mm) 179 Medium paper length (mm) 252 Number of Lines 29 Number of Page 30 Ruled Width (mm) 7 Material Cover / Front: Transparent PP, Back: PP Paper Quality Medium / high quality paper Size No. 6 (Semi-B5) Ruled Line Normal horizontal rule (A rulefrom S$2.39Min. 2 days
- Nippon Notebook (Former Kyokutou) A4 Twin Ring Note Solid ColorClassic plain cover twin ring notebookLength (mm) 15 Width (mm) 217 Height (mm) 299 Size A4from S$5.69Min. 2 days
- Nippon Notebook (Former Kyokutou) Note Tree's Semi B5 A RuleCover design: A simple and practical design that eliminates waste. Ruled line color: Uses soft green blue that makes it easy to see the written characters and figures. Variations: A wide variety of sizes and colors can be used according to the purpose.Dimensions (Width W x Height H) (mm) 179×252 Number of Lines 30 Number of Page 30 Ruled Width (mm) 7 Ruled Line A rule Size B5from S$1.99Min. 4 days
- Maruman Long Notebook Color Word Book with RulesA classic ring notebook. In 1960, Japan's first ring notebook was born from Maruman. Two-color ruled lines that allow you to write words in detail regardless of language, and a vocabulary notebook with a size that is convenient to carry.Dimensions, Height x Width x Thickness (mm) 166×89×5 Number of Page 50 sheets Paper Thickness (g/m2) 70 Ruled Line Word border
- Raymay Fujii Double zipper multi cover notebookDouble zipper cover notebook that can be used freely and versatilely Cover noteColor Navy Material Outer fabric: nylon, lining: polyesterfrom S$28.99Min. 7 days
- Nippon Notebook (Former Kyokutou) A6 Personal NoteHorizontal ruled notebook using acid-free paper whose quality does not deteriorate easilyWidth (mm) 105 Height (mm) 148 Size A6 Color Blackfrom S$11.99Min. 5 days
- etranger di costarica A7 ring notebookNumber of Page 100 Size A7 Color (Cover) Assorted Ruled Line Plainfrom S$2.99Min. 4 days
- Nakabayashi Logical B5 Standard4-split memory 3-split memory makes it easy to split pages and creates your own original usability. You can write easy-to-read characters with uniform line spacing and character height by dividing one line into three lines. Vertical lines with the same spacing as the lines make it beautiful to di... Read MoreDimensions, Width x Length x Thickness (mm) 179×252×16 Number of Page 30 sheets Basis Weight (g/m2) 70 Mass of Main Unit (g) Approx. 600 (1 book: 120 g) Material (Cover) Coated cardboard RoHS directive (corresponding to 10 substances) Correspondence Paper Quality High-quality paper Color (Cover) Pink, light blue, green, yellow, violet Size Semi-B5 Bookbinding Yarn-bound back bookbindingfrom S$8.99Min. 6 days
- SHOWA NOTE JFSー5BRuled Width (mm) 5 Size B5 Color (Cover) Blue Ruled Line Gridfrom S$2.59Min. 6 days
- Nippon Notebook (Former Kyokutou) B7 Double Ring Memo FOBAffordable classic memoHeight (mm) 107 Length (mm) 13 Width (mm) 63 Size B7from S$3.79Min. 5 days
- Maruman Spiral notebookThe concept is "new basic". In addition to cost performance, we have enhanced the functions to match a wider range of usage scenes and focused on ease of use in every detail.Dimensions, Height x Width x Thickness (mm) 297×224×5 Number of Page 40 Ruled Width (mm) 5 Paper Thickness (g/m2) 70 Size A4 Ruled Line Grid Specification Spiral coil loop binding, cut perforatedfrom S$5.29Min. 4 days
- SFJ Dot ruled notebook 10-packWith the dot ruled line type, you can easily determine the starting position for writing.Number of Page 30 Size Semi-B5
- MonotaRO Notebook + A ruled line + A4It is a note made in Japan using high quality paper. Easy-to-open wireless binding type. made in Japan. ■ A5 size order code: 4867086 ■ Semi-B5 order code: 48670835 For records and memos of various work. * Do not use for any purpose other than writing utensils.Width (mm) 210 Height (mm) 297 Number of Lines 35 Ruled Width (mm) 7 Basis Weight (g/m2) 70 Ruled Line A rule Size A4 Paper Quality High-quality paper Bookbinding Wireless binding
- KOKUYO Campus Notebook (Dotted Ruled Line Color Cover) 5-color Pack A Ruled LineDot ruled lines that support "writing beautifully" / By utilizing the dots arranged at equal intervals on the ruled lines, you can write notes beautifully, and you can easily look back after writing and learn efficiently. Features of dotted ruled lines / 1. The beginning of the sentence... Read MoreWidth (mm) 179 Height (mm) 252 Number of Page 30 Number of Lines 30 Ruled Line A rule Size Semi-B5 Bookbinding Wireless binding
- KOKUYO Campus note (A4) 3-pack A ruledA4 size (30 sheets) Campus notebook 3 book pack.Width (mm) 210 Height (mm) 297 Specification 3 book pack Number of Page 30 Number of Lines 35 Ruled Width (mm) 7 Ruled Line A rule Size A4 Bookbinding Wireless binding
- KOKUYO Campus Twin Ring NotebookSince it opens flat from the beginning to the last page, it is easy to write and can be used without waste in every corner. Since the left and right pages are aligned and open flat, the rules of the spread do not shift and you can see the contents of the note at a glance. We have adopted a ring d... Read MoreMaterial (Cover / Back cover) Paperboard Number of Page 40 Paper Quality High-quality paper Paper White
- KOKUYO Campus Note Grid5mm grid ruled for easy drawing of figures and tables. There is a title column at the top. The ruled lines have marks in the center of the top, bottom, left, and right, which is convenient when dividing notes. It is a dark gray ruled line that does not interfere with writing. The calm design and ... Read MoreNumber of Page 40 Ruled Width (mm) 5 Ruled Line Grid Bookbinding Wireless binding
- KOKUYO Research Lab Note (Entry Model)A notebook for research records for researchers to organize and record the contents of their research activities and to obtain confirmation by a third party. A4 size paper suitable for writing with ink or ballpoint pens, which can be a valuable asset for researchers and also an important evidence... Read MoreWidth (mm) 210 Height (mm) 297 Ruled Width (mm) 5 Number of Page 52 Paper Thickness (g/m2) 85 Size A4 Material Cover / paperboard Ruled Line Grid Paper Quality Medium / high quality paper Bookbinding Wireless binding Specification With two back headline stickers