Spiral Notebooks
Other Related Pages
- Osaka Spirit Twin ring notebookA ring-type notebook that makes it easy to open the page. A 0.5 mm thick paperboard is used for the front and back covers. For records and memos of various work * Do not use for any other purpose.Dimensions, Height x Width (mm) 252×179 Number of Lines 35 Number of Page 40 Ruled Width (mm) 6 Ruled Line B (normal ruled line) Size Semi-B5 Wire Construction Twin wire
- KOKUYO Campus Twin Ring Notebook (Ruled Lines with Dots)A twin ring notebook that is not bulky even if you paste materials. You can put dots neatly on the mark.
- LIHIT LAB. Twisted Binding Note Leaf A6Number of Holes 17 Number of Page 30 Size A6 Ruled Line Horizontal rule B rule
- KOKUYO Campus twin ring notebookSince it opens flat from the beginning to the last page, it is easy to write and can be used without waste in every corner. Since the left and right pages are aligned and open flat, the rules of the spread do not shift and you can see the contents of the note at a glance. We have adopted a ring d... Read MoreEco Mark Certification Number 17 112 021 Dimensions, Height x Width (mm) 252×179 Number of Page 50 Whiteness (%) About 70 (ISO) Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Paper Quality High-quality paper Size No. 6 (Semi-B5) Paper White
- KOKUYO Filler Note A4 Normal Horizontal Ruled 2 Holes Margin RuledNo. 1 A4 size. Bookbinding / spiral binding.Inside dimensions of paper (mm) 219 Medium paper length (mm) 297 Number of Page 40 Size A4 Paper Quality Medium / high quality paper
- KOKUYO Twin Ring Notebook <Cololay> A5 A RuledA5 size. A ruled line / ruled width 7 mm. 50 sheets. Paper quality / woodfree paper. PP cover. The ruled lines on the inner paper are also unified with the same color as the cover.Inside dimensions of paper (mm) 148 Medium paper length (mm) 210 Number of Lines 25 Number of Page 50 Paper Quality Medium / high quality paper Size No. 3 (A5) Ruled Line Normal horizontal rule
- KOKUYO Campus Twin Ring Notebook Grid Cutoff A45mm grid ruled for easy drawing of figures and tables. You can use either the vertical or horizontal orientation of the note. The ruled lines have marks in the center of the top, bottom, left, and right, which is convenient when dividing notes. It is a dark gray ruled line that does not interfere... Read MoreInside dimensions of paper (mm) 219 Medium paper length (mm) 297 Number of Page 40 Ruled Line 5mm grid Material Cover (front / back) / paperboard Size No. 1 (A4)from S$6.89Min. 2 days
- LIHIT LAB. Twisted Binding Note (Super Thick)Since it is a thick type that can accommodate up to 150 leaves, it can also be used to store leaves for twist ring notebooks.Number of Page 100 File Capacity 100 (up to 150) Width (mm) 197 Spine Width (mm) 24 Height (mm) 252 Number of Holes 29 Ruled Line B ruled line 6mm x 36 lines Thickness (mm) Cover fabric / 0.5 Size Semi-B5 vertical
- KOKUYO Filler note A5 Normal horizontal ruled 2 hole margin ruledBookbinding / spiral binding.Inside dimensions of paper (mm) 157 Medium paper length (mm) 210 Number of Page 40 Size A5 Paper Quality Medium / high quality paper
- KOKUYO Campus Twin Ring Notebook (PP Slim) No. 6 Semi B5 Normal Horizontal Ruled LineA twin ring type campus notebook that can be folded back and used. It is a slim 30-sheet type that can be rolled up and held. The front cover is a transparent PP that allows the door paper to be seen through. A highly functional cover design with a space for writing titles and names. Triangular m... Read MoreInside dimensions of paper (mm) 179 Medium paper length (mm) 252 Number of Lines 29 Number of Page 30 Ruled Width (mm) 7 Material Cover / Front: Transparent PP, Back: PP Paper Quality Medium / high quality paper Size No. 6 (Semi-B5) Ruled Line Normal horizontal rule (A rulefrom S$2.39Min. 2 days
- Nippon Notebook (Former Kyokutou) A4 Twin Ring Note Solid ColorClassic plain cover twin ring notebookLength (mm) 15 Width (mm) 217 Height (mm) 299 Size A4from S$5.69Min. 2 days
- Maruman Long Notebook Color Word Book with RulesA classic ring notebook. In 1960, Japan's first ring notebook was born from Maruman. Two-color ruled lines that allow you to write words in detail regardless of language, and a vocabulary notebook with a size that is convenient to carry.Dimensions, Height x Width x Thickness (mm) 166×89×5 Number of Page 50 sheets Paper Thickness (g/m2) 70 Ruled Line Word border
- etranger di costarica A7 ring notebookNumber of Page 100 Size A7 Color (Cover) Assorted Ruled Line Plainfrom S$2.99Min. 4 days
- Nippon Notebook (Former Kyokutou) B7 Double Ring Memo FOBAffordable classic memoHeight (mm) 107 Length (mm) 13 Width (mm) 63 Size B7from S$3.79Min. 5 days
- Maruman Spiral notebookThe concept is "new basic". In addition to cost performance, we have enhanced the functions to match a wider range of usage scenes and focused on ease of use in every detail.Dimensions, Height x Width x Thickness (mm) 297×224×5 Number of Page 40 Ruled Width (mm) 5 Paper Thickness (g/m2) 70 Size A4 Ruled Line Grid Specification Spiral coil loop binding, cut perforatedfrom S$5.29Min. 4 days
- KOKUYO Campus Twin Ring NotebookSince it opens flat from the beginning to the last page, it is easy to write and can be used without waste in every corner. Since the left and right pages are aligned and open flat, the rules of the spread do not shift and you can see the contents of the note at a glance. We have adopted a ring d... Read MoreMaterial (Cover / Back cover) Paperboard Number of Page 40 Paper Quality High-quality paper Paper White
- KOKUYO Soft Twisted Binding Notebook (Dotted Ruled Line)A ring notebook that uses KOKUYO's original "new sensation soft ring". It is a new standard notebook in the future that you can write beautifully to the end without worrying even if you touch the ring when writing, while keeping the goodness of the ring notebook that it opens flat s... Read More
- LIHIT LAB. AQUA DROPs Twist Note <Thick> A6 VerticalNumber of Holes 17 Number of Lines 20 Ruled Width (mm) 6 Number of Page 70 Size A6 Ruled Line B rulefrom S$5.69Min. 2 days
- Nippon Notebook (Former Kyokutou) Ring notebook rain guardTwin ring binding. * The text paper is water repellent, but it is not completely waterproof. The paper may deteriorate if it is soaked in water for a long time.Number of Page 40 Ruled Width (mm) 7 Ruled Line Crease Material PP cover
- Okina Project Ring Notebook 5mm GridSupport your imagination with a rich lineup. Blue ruled lines that are difficult to see in the copy. Grid rule that makes it easy to write figures and graphs. Also ideal for drafting. Easy to cut at the perforation. * The size shown is for cutting at the perforation.Number of Page 50 Ruled Line 5mm grid Material Tosa fine paper
- PLUS (Stationey) Ring notebook (spiral ring)Spiral ring binding that is easy to separate when throwing away. If you fold it back, you can use it in a small space, and you can hide one page, so you can rest assured when you have a meeting. Since it uses a solid and thick cover, it gives you a sense of stability even when you take notes whil... Read MoreBasis Weight (g/m2) (Body) 70 Ruled Width (mm) 6.5 Ruled Line Horizontal rulefrom S$5.29Min. 2 days
- Maruman Note Mnemosyne Activity ScheduleHigh quality text paper that brings creativity to your work. Perforated to separate paper smoothly and beautifully. A notebook type with special ruled lines (single-sided printing) with a schedule entry field at the top and vertical ruled lines at the left end. Twin wire binding that can be folde... Read MoreNumber of Page 80
- KOKUYO Soft ring notebook (dotted ruled line) No. 3 (A5)A ring notebook that uses KOKUYO's original "new sensation soft ring". It is a new standard notebook in the future that you can write beautifully to the end without worrying even if you touch the ring when writing, while keeping the goodness of the ring notebook that it opens flat s... Read MoreDimensions, Height x Width (mm) 210×148 Number of Lines 29 Number of Page 50 Ruled Line Medium horizontal ruled (with dots) Size No. 3 (A5)
- LIHIT LAB. AQUA DROPs Twist Note A6 VerticalNumber of Holes 17 Number of Page 30 Size A6from S$3.29Min. 2 days
- LIHIT LAB. Twisted Binding Note (A5 Horizontal Ruled)Ring notebooks are easy to insert, remove, replace, and fill in! Choosing notes is the first step in improving your grades. This is a book that solves the inconveniences of the past. By adopting a special leaf (24 holes), the leaf rotates smoothly even with a slim binding tool. It can be freely i... Read MoreSpine Width (mm) 12 Width (mm) 154 Height (mm) 210 Number of Holes 24 Number of Lines 29 Number of Page 30 File Capacity 30 (up to 40) Ruled Width (mm) 6 Size A5 vertical Ruled Line B ruled line 6mm x 29 lines Thickness (mm) Cover fabric / 0.5
- LIHIT LAB. Twisted Binding Note (Memo Size)Since the leaf is removable, you can easily insert and remove it without breaking the leaf. To open the binding tool, open the page where you want to insert and remove the notebook, and lightly pull the leaf diagonally to the left and right around the binding tool to open the binding tool. To bin... Read MoreSpine Width (mm) 12 Height (mm) 125 Number of Page 40 File Capacity 40 Ruled Line 5mm grid Width (mm) 72 Number of Holes 8 Thickness (mm) Cover fabric / 0.5 Size Memo size
- KOKUYO Campus Recycled Paper Twin Spiral NotebookSet memory points (for margin rule and center rule) to draw vertical lines. The page / date entry field is also placed on the outside. The cover design makes it easy to enter the title and name. You can also write on the door paper with a ballpoint pen.Eco Mark Certification Number 17 112 021 Dimension (mm) 252 vertical x 179 horizontal Number of Page 40 Eco Mark Certification Certification Paper Quality High-quality paper Size No. 6 (Semi-B5)
- KOKUYO Filler note B5 2 holesNo. 6 B5 size. Bookbinding / spiral binding.Inside dimensions of paper (mm) 191 Medium paper length (mm) 257 Number of Page 40 Size B5 Paper Quality Medium / high quality paper
- KOKUYO Pocket Notebook <Coloray> A6A coloret series featuring soft colors. A twin-ring bookbinding that is easy to spread and can be used even when folded back. Uses a PP cover that is durable and resistant to water and dirt.Inside dimensions of paper (mm) 105 Medium paper length (mm) 148 Number of Lines 18 Number of Page 50 Size A6 Paper Quality Medium / high quality paper Ruled Line Normal horizontal rulefrom S$2.59Min. 2 days
- LIHIT LAB. Twisted notebook dedicated leaf A6 gridNumber of Holes 17 Number of Page 30 Size A6 Ruled Line Gridfrom S$2.09Min. 2 days
- KOKUYO Adult campus twin ring notebook (dotted ruled line)The beginning of the sentence is neatly aligned with the "dot" as a mark. "Dot" is a mark for figures and borders. The cover has a calm atmosphere with a thin ground pattern (honeycomb pattern) and a matte surface treatment. Since it uses a micro sewing machine, it can be sepa... Read MoreNumber of Page 50 Page number 50 Ruled Width (mm) 6 Ruled Line Medium horizontal ruled (with dots) Bookbinding Twin Ring
- Maruman Note SeptcouleurENJOY COURFUL LIFE The standard color stationery "Septt Couleur" is a concept of 7 colors of rainbow and abundant variations to make your daily life more convenient and enjoyable. Convenient cut perforations.Ruled Width (mm) 7
- LIHIT LAB. Ring notebook removerDouble ring notebook can be easily disassembled.Width (mm) 44 Height (mm) 146 Length (mm) 6
- KOKUYO Soft ring gridA ring notebook that uses KOKUYO's original "new sensation soft ring". Since the ring shape is "D-shaped", the ring width is compact and there is no bulky feeling peculiar to ring notebooks. The paper is thicker than a normal soft ring notebook, making it difficult for the... Read MoreMaterial (ring) Olefin resin
- Nakabayashi Logical meeting notebook A5 slimSeparate ring type where the link does not come into hand when writing. You can intuitively arrange the appearance, so you can take notes without impairing the speed of the meeting.Mass (g) 140 Number of Page 50 Size A5 slim Dimensions, Width x Length x Thickness (mm) Body / 120 × 210 × 7 RoHS directive (corresponding to 10 substances) Correspondence Bookbinding W ring
- KOKUYO Campus Twin Ring Notebook (Wide Type) B5 A RuledCampus wide with wide horizontal dimensions and wide writing spaceInside dimensions of paper (mm) 191 Medium paper length (mm) 257 Number of Page 70 Size B5 Material Cover (front / back) / insert Paper Quality Medium / high quality paperfrom S$6.19Min. 2 days
- Nakabayashi Swing logical W ring notebookA guide mark is attached to the text, making it easy to paste prints!Number of Page 40 Size A4 wide RoHS directive (corresponding to 10 substances) Correspondencefrom S$5.39Min. 2 days
- Nakabayashi Logical TODAY notebook A5 slimSeparate ring type where the link does not come into hand when writing. Manage your entire day's tasks in the ToDo List & Vertical Schedule section. It can also be used as a substitute for a free notebook with one page per day.Mass (g) 140 Number of Page 50 Size A5 slim Dimensions, Width x Length x Thickness (mm) Body / 120 × 210 × 7 RoHS directive (corresponding to 10 substances) Correspondence Bookbinding W ring