A cardboard box with printing that is convenient for organizing documents. Since you can write the department name, document name, etc., you can check the stored documents at a glance.
Document organization
* Do not use for any other purpose. * When working, wear gloves such as work gloves so tha... Read More
Thickness (mm) About 5 Color Brown Shape Type A (Tangerine box type) Material cardboard
Easy to assemble, one touch. Ideal for mass storage. Up to 5 boxes can be stacked (about 1m67cm for A3 / B4 boxes). When stacked in 5 layers, the 1st layer can withstand up to about 240 kg. * When stacking, align the four corners. Compact design that saves space and can be folded when not in use.
Maximum Number of Stacking 5 pieces Allowable Load (kg) 60 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Used paper
Clean files with gradation! Gradation management! <Gradient management> advocated by "DEJA VU COLORS" is a concept that regards color as a function and manages documents intuitively without relying on text information. If the color of the file is missing or the order is changed, i... Read More
Spine Width (mm) 50 Size A4-E Act on Promoting Green Procurement Conformity Outer Dimensions (mm) Height 260 x width 317 x back width 50 Shape Slim
Designed to be perfect for saving A-size files. Can be stacked in 3 levels. Step pole one-touch bottom.
A storage box with a separate lid that can be stacked in 3 levels.
It is convenient for organizing and storing thin files, documents, magazines, etc. on a desk or bookshelf. It can also be used as a bookend. Made of durable and inexpensive cardboard, it is easy to assemble. Material / corrugated cardboard
The width of the main body is designed with the module of A4 file box, so it fits neatly and efficiently in the storage. You can select and use different heading surfaces on the front and back of the functional aspect where you can enter the title and the design aspect that emphasizes aesthetics.... Read More
Estimated storage for file stands that can be used vertically and horizontally (approx.) 4 A4 files (width 26 mm) "Simple is best" is a standard product for storing small items.
Mass (kg) 0.26 Main Unit Dimensions, Width W x Depth D x Height H (mm) 119×247×310 RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylene
A dedicated storage box for storing documents stored in individual folders. It cannot be used for hanging folders, open individual folders, open take-out folders, and open miscellaneous folders. cardboard
* Cannot be used for hanging folders, open individual folders, open take-out folders, and op... Read More
It can be used vertically for organizing thin files on shelves, and horizontally for E-shaped storage and organizing folders on a desk. The height when placed horizontally is 240 mm, and it fits perfectly in 3 x 3 storage in 3 steps.
A spacious kitchen that can be used in various ways, for storage under the sink, as well as for storing files, CDs and DVDs With index sticker that can be classified into 4 colors
Mass (kg) About 0.4 RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylene
The body is made of durable polypropylene. The heading position can be set freely. An optional fastener can be attached.
Thickness (mm) 0.4 Height (mm) 240(+12) Width (mm) 311 Size A4 Act on Promoting Green Procurement Conformity Included Accessories With 5 color headings
Document storage box (cardboard box) with excellent workability because the bottom can be assembled with one touch and the lid can be made. Convenient storage box for one-touch assembly that does not require adhesive tape. A storage box for organizing and storing documents and items. It can also ... Read More
Number of layers 4 steps Material 85% recycled paper cardboard Allowable Load (kg) About 20 Act on Promoting Green Procurement Conformity
Documents in the cabinet can be easily taken out and sorted and organized by item in an easy-to-understand manner. The standard number of folders that can be stored is 50 to 80.
Mountain height (mm) 15 Number of Storage (sheets) About 50-80 Specification Heading movable
Assembling is one-touch and easy. The upper part of the front of the box, which is the most fragile, has been reinforced to improve durability. A low-priced type that is affordable for mass use. cardboard
Durable PP box file "Resistant to water and dirt" "Difficult to lose shape" "Easy to assemble" Made of polypropylene (PP), it is resistant to water and dirt and has excellent durability. It is convenient for storing files and documents on the desk, and organizing and... Read More
Spine Width (mm) 100 Dimensions, Height x Width (mm) 163×319 Material 40% recycled polypropylene (PP) Size A4 (horizontal) half Act on Promoting Green Procurement Conformity Included Accessories With label (one side), with bottom plate
A dedicated storage box for storing documents stored in individual folders. It cannot be used for hanging folders, open individual folders, open take-out folders, and open miscellaneous folders. cardboard
* Cannot be used for hanging folders, open individual folders, open take-out folders, and op... Read More
Plenty of capacity Immersion storage type Storage guide (approx.) 13 A4 files (width 26mm) Videotape 33 Toys, accessories, etc. "Simple Is Best" This is a standard item for storing small items. For storing clothes and children's toys. Also for storing large amounts of files.
Mass (kg) 0.68 Dimensions, Width W x Depth D x Height H (mm) 336×329×237 RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylene
A dedicated A4 size hanging file (5 sheets included) can be stored inside, and documents can be stored in an easy-to-understand and neat manner. If you use the attached tab, you can classify files by project, department, work, etc., and searching will be easy. The files have metal bars that allow... Read More
Spine Width (mm) 152 Inner Dimensions, Width W x Depth D x Height H (mm) 328×147×245 External Dimensions, Width W x Height H (mm) 357×250 Mass (g) 750
A type made of foamed PP that is light and has excellent durability. By using foamed PP sheet, excellent durability and weight reduction have been achieved.
Perfect design for saving A size files. Can be stacked in 3 layers. One-touch bottom. cardboard
Inner Dimensions, Width W x Depth D x Height H (mm) 410×317×260 External Dimensions (W x D x H) (mm) 420×327×285 Size A4 Allowable Load About 196N (about 20kgF) Act on Promoting Green Procurement Conformity Specification Lid insertion type, one-touch bottom
A dedicated storage box for storing documents stored in individual folders. It cannot be used for hanging folders, open individual folders, open take-out folders, and open miscellaneous folders.
* Cannot be used for hanging folders, open individual folders, open take-out folders, and open miscell... Read More
An accordion-type storage stand that can be placed on a desk to store documents upright. Fashionable stitching. A convenient handle for expanding your pocket. With a convenient pen holder.
Ideal for sorting and organizing receipts, warranty cards, instruction manuals, etc.
Dimensions, Vertical x Horizontal x Depth (mm) 178 x 245 x approx. 20 to 330 (free) Thickness (mm) 2 Size A5 side Material (Bristle) Nylon Material (Cover) Regenerated foam PP
A bargain cardboard series! A type with holes that makes it easy to carry.
* Cardboard dimensions may differ by approximately ± 5 mm depending on the storage environment and the weather during use.
Allowable Load (kg) 10 Paper Quality A flute Thickness (mm) About 5
Bargain cardboard series! Standard type.
* Cardboard dimensions may differ by approximately ± 5 mm depending on the storage environment and the weather during use.
A lightweight, durable and stylish hanging stand that uses the truss structure used for bridges. It is foldable and does not take up space when not in use.
Height (mm) 246 Length (mm) 260 Dimensions when Folded, Width W x Depth D x Height H (mm) 260×317×260 Width (mm) 337 Size A4
Assembling is one-touch and easy. A special coating is applied to the surface to prevent it from getting dirty. Color-coordinated folders, labels, and number stickers are also available as options. The type with a lid can be used by folding it when the lid is not used.
Spine Width (mm) 102 Eco Mark Certification Number 17 112 188 Height (mm) 260 Outer Width (mm) 317 Size A4 Eco Mark Certification Certification Specification With lid
With a movable handle that is easy to carry! A paper file box that allows you to sort documents with partitions. Comes with a handle that is easy to carry and take out from the drawer. With a partition, documents can be sorted to the left and right.
* The accommodation size is the total size, not... Read More
Assembly is one-touch and easy. The bottom plate is doubled to improve resistance to distortion and durability. You can select and use different heading surfaces on the front and back of the functional aspect where you can enter the title and the design aspect that emphasizes aesthetics. We have ... Read More
Spine Width (mm) 102 external dimensions (H x W) (mm) 260×317 Size A4 Act on Promoting Green Procurement Conformity
One side is cut large and it is easy to take out the contents. There are two ways to use it: the front side where you can enter the classified titles and the back side where you can hide the contents from the aesthetics of the office space. We have a lineup of chic colors that blend in with the l... Read More
Spine Width (mm) 102 Width (mm) 264 Height (mm) 312 external dimensions (H x W) (mm) 312×264 Storage Capacity (mm) 94 Size A4 vertical Act on Promoting Green Procurement Conformity
It is convenient to store and search individual drawings folders by storing them in a file box.
* Compatible with continuous slip paper 431.8 x 304.8 mm (Y17 x T12)
Mountain height (mm) 15 H(mm) 315 Width (mm) 434 Size A3 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity
Wide width type that can efficiently accommodate A4 clipboards and 2 square envelopes. With a partition plate that is convenient for organizing and sorting, it also has the effect of preventing thin stored items from falling over. Made of durable and inexpensive cardboard, it is one-touch even wh... Read More