Back Index Papers
- KING JIM Back file for King File GBack heading paper with 4 bright colors. Ideal for reusing files with double-sided printing.
- KOKUYO Back file for tube fileReplacement spine heading paper for tube files. Grid lines are printed so that titles and color classification stickers can be easily attached.Material recycled paper
- KOKUYO Replacement cover for tube file <Eco Twin R> (horizontal)This is an optional replacement cover for reusing the binding tool. The unbound cover can be reused as a file for saved documents. At that time, there is no need to rewrite the title. * Binding tools are not included. Please note that the binding tool is not sold separately.Core Material 100% recycled paper pulp Eco Mark Certification Number 17 112 191 Number of Holes 2 Hole Spacing (mm) 80 Color Blue Eco Mark Certification Certification Type Horizontal type Material (Cover) PP film affixed Specification Replacement paper type
- KING JIM King File Super Dotch <Removal/Removal> Easy Storage Binding ToolMaterial (Main unit) PP, (Combination) Metalfrom S$38.99Min. 5 days
- KING JIM King File Super Dotch <Removal/Removal> Easy replacement coverEco Mark Certification Number 17 112 075 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Recycled paper use mark Conformityfrom S$6.29Min. 5 days
- KING JIM Back box for G box PPBack heading paper for G box PP. Double-sided printing makes it ideal for reusing boxes.from S$5.99Min. 5 days
- KING JIM Back file for pipe filesBack heading paper for pipe files. Ideal for reusing files with double-sided printing.Size For pipe files
- KING JIM Rezafesu card holder replacement typeOrganize a large number of business cards neatly. 30-hole ring type that is convenient for addition and replacement. It is a smartphone-only app that also supports digitization.Length (mm) 247 Number of Holes 30 Width (mm) 31 Height (mm) 316 Size A4 verticalfrom S$28.99Min. 5 days
- KING JIM Replacement cover for King File Slide DotWidth (mm) 248 Height (mm) 307 Binding Thickness (mm) 50 Eco Mark Certification Number 6112020 Spine Width (mm) 66 Size A4 vertical Color Blue Eco Mark Certification Certification Recycled paper use mark Conformity Act on Promoting Green Procurement Conformityfrom S$7.49Min. 5 days
- KING JIM Replacement cover for King File Ecology DotEco Mark Certification Number 17 112 079 Width (mm) 243 Height (mm) 307 Size A4 vertical Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Material (Cover) Play PPfrom S$8.59Min. 5 days
- KOKUYO Replacement cover for tube file <Eco Twin R> (vertical)This is an optional replacement cover for reusing the binding tool. The unbound cover can be reused as a file for saved documents. At that time, there is no need to rewrite the title. The replacement cover is compatible with the product number "RT" of the main unit changed to "RH&q... Read MoreCore Material 100% recycled paper pulp Eco Mark Certification Number 17 112 191 Hole Spacing (mm) 80 Eco Mark Certification Certification Material (Cover) PP film affixed Specification Replacement paper type Type Vertical typeDiscontinued
- KOKUYO Replacement headline for tube file (PP)Set Contents 10 sheets of single color Dimensions, Height x Width (mm) 240×108 Suitable for F-F640N / F660N / FD420 / FD430 Material recycled paperDiscontinued
- SMARTVALUE Double head F for back head blueDouble-sided spine heading that allows you to write on the back.Size A4-S Specification JOINTEX original, sMART VALUE Material Paper Type Pipe file, double doorDiscontinued
- SMARTVALUE Single headed file back head blueBack heading for single opening.Size A4-S Specification JOINTEX original, sMART VALUE Material Paper Type Pipe file, single-sidedDiscontinued
- KOKUYO Replacement headline for tube file <Eco Twin R> (color type)It is a replacement spine heading paper with a design that enhances the filing function.Act on Promoting Green Procurement Conformity Material recycled paperDiscontinued