Clipboards
- KOKUYO Note Clip (Clipboard)I added a non-slip cover to the clip. Secure the paper firmly. A convenient pen holder has been added to the clip part. You can now also pinch a pen. It also supports thick shafts. (Compatible with pens with a shaft diameter of 7.5 to 11 mm). A durable all-cloth board with rust-proof PP copper cl... Read MoreEco Mark Certification Number 18 112 035 Eco Mark Certification Certification
- LIHIT LAB. Clip filePindot embossed polypropylene cover Pindot embossed polypropylene cover with the image of water droplets falling on the surface of the water. The slightly inserted pindot embossing shows various expressions depending on the angle of the light. Up to 120 sheets can be stored by using a super punch... Read MoreNumber of Binding Sheets 120 Spine Width (mm) 17 Width (mm) 242 Height (mm) 330 Size A4 Material Cover / polypropylene, binding / steel Thickness (mm) Cover fabric 1.0 Type Rip-cut
- SEKISEI Actif V + double clip file + MagneplusYou can easily clip documents without damaging them with the magnetic clips. Since there are clips in two places, it can handle documents for both A4 vertical and horizontal directions, and A3 documents can also be sandwiched and viewed. The main body can be folded back 360 degrees and used. Come... Read MoreThickness (mm) 1.5 Dimensions (H x W x D) (mm) 320×240×10 Size A4 Mass (g) About 240 Magnet Compliant Material (Binder) Magnet (neodymium) Type Rip-cutfrom S$11.99Min. 2 days
- MonotaRO Clipboard MDF verticalA clipboard made of wood fiber material MDF that is thick and easy to hold. For writing with documents in between. For on-site slip management, questionnaires, circulation, etc. * Please refrain from using the product for any purpose other than its intended purpose. * Do not put your finger in th... Read MoreMaterial (Board) MDF, (Fitting) Steel Number of Storage (sheets) Approximately 50 (copy paper) Type Rip-cut
- KOKUYO Clipboard HThe clip part can be opened and closed lightly by operating the lever, and it also supports the conventional opening and closing operation that opens by pushing the upper end of the clip. With a lever lock mechanism that locks the clip as it is when the lever is opened to the maximum. Documents c... Read MoreEco Mark Certification Number 17 112 138 Eco Mark Certification Certification Material R-ABS
- MonotaRO Vertical Clipboard Made of PPA durable vertical clipboard made of PP. Light and convenient to carry. As a clipboard * Do not use for any other purpose. * Be careful not to get injured by the metal fittings. * Please use within the number of bindings.Wall Thickness (mm) 1.4 Dimensions, Width x Length (mm) 230×315 Size A4 Number of Binding Sheets About 50 Material PP Type Rip-cut
- MonotaRO Clipboard MDF HorizontalA clipboard made of wood fiber material MDF that is thick and easy to hold. For writing with documents in between. For on-site slip management, questionnaires, circulation, etc. * Please refrain from using the product for any purpose other than its intended purpose. * Do not put your finger in th... Read MoreMaterial (Board) MDF, (Fitting) Steel Number of Storage (sheets) Approximately 50 (copy paper) Type Cross-cut
- KING JIM ClipboardConvenient for filling out questionnaires and circulating. A clipboard that can be used hard. Products conforming to the Law on Promoting Green PurchasingThickness (mm) 15 Width (mm) 235 Height (mm) 320 Size A4 Number of Binding Sheets About 30 Recycled paper use mark Conformity Act on Promoting Green Procurement Conformity Material (Cover) Olefin material cover Type Rip-cut Material (Binder) Steel Core Material recycled paper
- MonotaRO Clip board ABS resin vertical type with holdWith a hold that can be opened and closed with one hand! Durable ABS clipboard. Made of water resistant resin. It also comes with a pen holder that is convenient for work. It also has a wall-mounting hole for convenient storage when not in use. For writing with documents in between. For on-site s... Read MoreMass (g) 195 Dimensions, Height x Width (mm) 323×232 Size A4 Number of Storage (sheets) Approximately 20 (copy paper) Material Body: ABS Clip part: ABS Type Rip-cut Specification With lever hold function
- MonotaRO Foam clip file A4 lengthA vertical clip file made of foamed PP with a solid thickness, which is lightweight and has excellent durability. As a clipboard * There is no inner pocket. * Do not use for any other purpose. * Be careful not to get injured by the metal fittings. * Please use within the number of bindings.Wall Thickness (mm) 2 Dimensions, Width x Length (mm) 235×320 Size A4 Number of Binding Sheets About 50 Material Body: PP foam, Binding tool: Iron Type Rip-cut
- MonotaRO Clipboard horizontal PPA durable horizontal clipboard made of PP. Light and convenient to carry. As a clipboard * Do not use for any other purpose. * Be careful not to get injured by the metal fittings. * Please use within the number of bindings.Wall Thickness (mm) 1.4 Dimensions, Width x Length (mm) 230×315 Size A4 Number of Binding Sheets About 50 Type Cross-cut Material PP
- LIHIT LAB. Clip fileSince it is a clip file with a pocket for attached materials and pens, please use it for conducting questionnaires at trade fairs and viewing in-house materials.Spine Width (mm) 10 Number of Binding Sheets 60 Type Rip-cut
- KING JIM Note clip (clipboard)Affordable paper clippers. Durable pasted cover. Comes with a square metal and a hook. A wide variety of sizes are available.Color Black Act on Promoting Green Procurement Conformity Recycled paper use mark Conformity Material Olefin material cover
- MonotaRO Clipboard ABS resin sideways hold typeWith a hold that can be opened and closed with one hand! Durable ABS clipboard. Made of water resistant resin. It also comes with a pen holder that is convenient for work. It also has a wall-mounting hole for convenient storage when not in use. For writing with documents in between. For on-site s... Read MoreMass (g) 195 Dimensions, Height x Width (mm) 232×323 Size A4 Number of Storage (sheets) Approximately 20 (copy paper) Material Body: ABS Clip part: ABS Type Cross-cut Specification With lever hold function
- SEKISEI Clip File Happo BijinWith an opaque cover, it's ideal for protecting personal information-related documents and documents that you don't want to see easily. A clip with a non-slip stopper secures the document firmly. With an inner pocket for holding business cards and memos. (FB-2016 only)Size A4
- PLUS (Stationey) A3 Clipboard+ Foldable into A4 SizeA3 size when using. Easy-to-carry clipboard that folds into A4 size A3 size clipboard is a must-have item in the field. However, the problem is that it is bulky. Since everyone can view and use it while writing, even if tablets and smartphones become mainstream, drawings are often output on paper... Read MoreDimensions when Folded, Width W x Depth D x Height H (mm) 255×340×18 External Dimensions, Width W x Height H (mm) 460×340 Size A4 when folded, A3 when used Material (Main Unit) Expanded polypropylene Material (Binder) Steel
- LIHIT LAB. ClipboardThe clip stops at the open upper body. A universal design product that can be easily closed by inserting paper and pressing the lever in the center of the clip. The board surface is embossed for easy writing.Number of Binding Sheets 40 Size A4
- MonotaRO Clipboard aluminum vertical type without chainA lightweight and durable aluminum clipboard. For writing with documents in between. For on-site slip management, questionnaires, circulation, etc. * Do not put your finger in the clip part. There is a risk of injury. * Do not use for any other purpose. * Do not place in places with high temperat... Read MoreMass (g) 225 Dimensions, Height x Width (mm) 316×230 Size A4 Number of Storage (sheets) Approximately 50 (copy paper) Type Rip-cut Specification Without chain
- OPEN INDUSTRIES ClipboardConsidering the earth, we adopted a sorting formula. An environmentally friendly clipboard. Ecology & high quality. It is thick, strong against impact, and has excellent durability. Recycled ABS resin is used for the main body. It is a very small grain that makes it easy to write letters. The... Read MoreMaterial (Board) Recycled resin, (Clip) Plastic Function With side stopper and pen holder
- LIHIT LAB. Pen Keeper for ClipboardA clipboard pen keeper that supports a variety of ballpoint pens with shaft diameters from 7.5 mm to 11 mm. Prevents loss of ballpoint pens, etc. It can be used very conveniently in places where you can easily lose your ballpoint pen, such as exhibition halls, company receptions, and factory work... Read MoreCorresponding diameter (Φmm) Maximum: 11 / Minimum: 7.5
- SEKISEI Clip file foaming beautiful womanWith an opaque cover, it's ideal for protecting personal information-related documents and documents that you don't want to see easily. Since the cover can be folded 360 °, it is easy to write even when writing while standing. A clip with a non-slip stopper secures the document firmly. Si... Read MoreNumber of Storage (sheets) 100 (1 clip 50) Thickness (mm) 2.5 Dimension (mm) 324×243×19 Size A4 Act on Promoting Green Procurement Conformity Material (Binder) Iron Cover specification Regenerated foam PP
- MonotaRO Clipboard with resin magnetIt can be attached to the steel surface with the magnet on the back. Made of water resistant resin. It also comes with a pen holder that is convenient for work. It also has a wall-mounting hole for convenient storage when not in use. For writing with documents in between. For on-site slip managem... Read MoreDimensions, Height x Width (mm) 330×235 Size A4 Mass (g) About 215 Number of Storage (sheets) Approx. 30 (copy paper) Color Blue Material Body: ABS, clip part: ABS Magnet Compliant Type Rip-cut
- LIHIT LAB. Clipboard (for Stamping)Since it has cushioning properties, it is easy to write letters and the seal can be pressed firmly. A pen is inserted in the center. The surface is made of non-PVC olefin material, which makes it easy to write. A binding tool that can be opened and locked with one hand.Spine Width (mm) 18 Width (mm) 240 Height (mm) 337 Number of Binding Sheets 40 Trusco Part No. 855-9795 Size A4 Color Black Act on Promoting Green Procurement Conformity Type Rip-cut
- MonotaRO Foam clip file A4 horizontalA horizontal clip file made of foamed PP with a solid thickness, which is lightweight and has excellent durability. As a clipboard * There is no inner pocket. * Do not use for any other purpose. * Be careful not to get injured by the metal fittings. * Please use within the number of bindings.Wall Thickness (mm) 2 Dimensions, Width x Length (mm) 315×235 Size A4 Number of Binding Sheets About 50 Material Body: PP foam, Binding tool: Iron Type Cross-cut
- TRUSCO Clipboard with pen holder (with magnet)A highly durable resin clipboard. Since it comes with a pen holder, you can insert a ballpoint pen, etc. Since it has a magnet, it can be attached to whiteboards, machines, steel shelves, etc. It can be used for slip management, questionnaires, circulation, etc. at production sites.Mass (g) 255 Size A4 Color Black Magnet Compliant Material High impact polystyrene
- Nakakin Stainless steel note clipIt has excellent water resistance, light resistance, and heat resistance, and can be used anywhere. It is also useful outdoors and in places where water is used.Size A4 Material Stainless steel
- KOKUYO Clipboard <K2>Light and durable resin type clipboard. The pen holder opens wide and you can also pinch a thick shaft pen. There is a hole for hooking on the back side.Size A4 Color Gray
- Lion Office Products Art notepadThe only phenolic resin clipboard in Japan. It is resistant to heat and does not easily deform, so it is useful in factories and construction sites!Thickness (mm) 1.4 Color Black Material Phenolic resin
- LIHIT LAB. SMART FIT clip fileClip file with multi-pocket and outer pocket for easy temporary storage and document sorting.Dimension (mm) 240×340 Number of Binding Sheets 40 Size A4
- MonotaRO Clipboard aluminum vertical type with chainA lightweight and durable aluminum clipboard. With a chain that is convenient for hanging. For writing with documents in between. For on-site slip management, questionnaires, circulation, etc. * Do not put your finger in the clip part. There is a risk of injury. * Do not use for any other purpose... Read MoreMass (g) 255 Dimensions, Height x Width (mm) 316×230 Chain Length (mm) 600 Size A4 Number of Storage (sheets) Approximately 50 (copy paper) Type Rip-cut Specification With chain
- LIHIT LAB. ClipboardThe clip will stop open. A universal design product that can be easily closed by inserting paper and pressing the lever in the center of the clip. The board surface is embossed for easy writing.Number of Binding Sheets 40
- SEKISEI Clip fileWith an opaque cover, it's ideal for protecting personal information-related documents and documents that you don't want to see easily. Since the cover can be folded 360 °, it is easy to write even when writing while standing. A clip with a non-slip stopper secures the document firmly. Wi... Read MoreThickness (mm) 2.5 Dimension (mm) 250×176×10 Number of Storage (sheets) 50 Size A5 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Material (Binder) Iron Cover specification Regenerated foam PP Type Rip-cut
- MonotaRO Clipboard PS resin, vertical orientation, no hold typeCheap clipboard made of PS material! Made of water resistant resin. It also comes with a pen holder that is convenient for work. It also has a wall-mounting hole for convenient storage when not in use. For writing with documents in between. For on-site slip management, questionnaires, circulation... Read MoreMass (g) 180 Dimensions, Height x Width (mm) 323×232 Size A4 Number of Storage (sheets) Approximately 20 (copy paper) Material Body: PS Clip: PS Specification No lever hold function Type Rip-cut
- KING JIM Clipboard Magnet FlapClipboard that can be fixed while flipping paper with the force of a magnet Holds the flipped paper with the back flap, holds the underside of the paper with the bottom flap that does not return even if you let go, paper with the full length clip cover that prevents the paper from turning over Ho... Read MoreDimensions, Height H x Width W x Thickness t (mm) 325×227×18 Size A4 Number of Binding Sheets About 30 Magnet Compliant Act on Promoting Green Procurement Conformity Recycled paper use mark Conformity Type Cross-cut Cover specification PP film affixed
- LIHIT LAB. Clip file (single-sided transparent type)360 degree complete inversion due to the elastomer resin on the back. The back uses an elastomer type resin that is resistant to refraction and temperature changes. The back width changes according to the thickness of the documents to be stored. With a triangular pocket inside the cover for stori... Read MoreSpine Width (mm) 13 Width (mm) 240 Height (mm) 335 Number of Binding Sheets 35 Size A4 Thickness (mm) Cover fabric 1.5 Type Rip-cut
- SEKISEI Note clipIt is an environmentally friendly product that uses recycled paper. A clipboard with a square metal and a durable cloth. A hook is attached so that it can be hung. With square metal to prevent damage.Material (Core / backing) Recycled paper Eco Mark Certification Number 19 112 004 Number of Binding Sheets 50 (clip) Eco Mark Certification Certification Act on Promoting Green Procurement Conformity
- LIHIT LAB. Clip FileThe cover is a durable press shield. Excellent writing characteristics such as ballpoint pens. With a transparent pocket for storing materials.Spine Width (mm) 18 Number of Binding Sheets 40 Act on Promoting Green Procurement Conformity Type Rip-cut
- PLUS (Stationey) A4 Clipboard+ Foldable into A5 SizeA4 size when using. Easy-to-carry clipboard that folds into A5 size A4 size clipboard does not fit in a tote bag! Hospitals, questionnaire surveys, school sites ... Recording, checking, interviewing and asking questions is still paper-based. Many women are active in the industries and occupations... Read MoreDimensions when Folded, Width W x Depth D x Height H (mm) 184×230×18 External Dimensions, Width W x Height H (mm) 230×328 Size A5 when folded, A4 when used Material (Main Unit) Expanded polypropylene Material (Binder) Steel
- LIHIT LAB. AQUA DROPs ClipboardThe back of the thin board has pindot embossing that resembles glittering water droplets. The slightly inserted pindot embossing shows various expressions depending on the angle of the light. Holds ballpoint pens, etc. with a shaft diameter of 7.5 mm to 11 mm firmly. A-538 Pen keeper can also be ... Read MoreWall Thickness (mm) 2 Width (mm) 235 Height (mm) 323 Number of Binding Sheets 40 Size A4 Material Body / ABS resin, pen holder / POM Type Rip-cut
- Lion Office Products PET color paper clipMade of non-PVC PET resin with the addition of the popular skeleton typeAct on Promoting Green Procurement Conformity