Slide Bar Clear Folders
Other Related Pages
- KOKUYO Rail Clear Holder (Thick Binding)A cover with silicon printing is used so that a thick binding type rail made of highly transparent PET resin that can bind about 40 documents, which is twice as much as the conventional one, can be easily inserted. The guided cover that allows the rail to be inserted securely also prevents the ra... Read MoreNumber of Storage (sheets) About 40 File Capacity Approx. 40
- KING JIM Reel File HassamuA rotating slide rail file that is particular about ease of use and the environment. A 0.3 mm thick sheet is used for the cover, which protects the bound material. It is convenient because it can be color-coded and organized.Width (mm) 220 Height (mm) 307 Spine Width (mm) 7 Size A4 vertical Number of Storage (sheets) About 20 Material (Binder) PS Material (Cover) Play PP Binding tool types Slide clip type
- LIHIT LAB. Request Slide Bar File (Pack of 5)A simple slide bar file that slides the binding tool to stop the document. A great value pack that includes a slide bar and a cover. Since both ends are R-shaped, it is easy to put in and take out, and it is easy on the hands. With anti-slip processing, the slide bar can be set on the cover smoot... Read MoreFile Capacity 20 Width (mm) 212 Height (mm) 300 Spine Width (mm) 7 Size A4 vertical Act on Promoting Green Procurement Conformity Material Cover / polypropylene bar / polyacetal Thickness (mm) Cover fabric / 0.2
- KING JIM L HolderHolder with color headings to subdivide documents in thick filesSize A4 vertical Act on Promoting Green Procurement Conformity
- TEJI 10 color bar files dark grayAct on Promoting Green Procurement Conformityfrom S$8.99Min. 2 days
- LIHIT LAB. Request Slide Bar File (Pack of 10)A simple slide bar file that slides the binding tool to stop the document. A great value pack that includes a slide bar and a cover. Since both ends are R-shaped, it is easy to put in and take out, and it is easy on the hands. With anti-slip processing, the slide bar can be set on the cover smoot... Read MoreSize A4, vertical type (S type) Act on Promoting Green Procurement Conformity Material Cover / polypropylene bar / polyacetal Thickness (mm) Cover fabric / 0.2
- KOKUYO Rail Clear HolderSince it does not curl due to printing ink, it is ideal for presentation materials.Eco Mark Certification Number 17 112 137 Number of Storage (sheets) About 20 Eco Mark Certification Certification Material Cover / R-PET, Rail / PS Thickness (μm) PET sheet / 180 Color Rail / white
- KOKUYO A4 Rail Clear Holder <K2> PETRail clear holder using transparent PET. As it is highly transparent, it is ideal for presentation materials. It is also suitable for binding catalogs and pamphlets because it does not curl due to printing ink.Dimension (mm) 307×220 Spine Width (mm) 7 Size A4-S Number of Storage (sheets) About 20
- KOKUYO Rail clear holder PP A3 sideThe cover uses recycled PP resin from the perspective of effective use of resources. The rail is an environmentally friendly KOKUYO original product that uses PS (polystyrene), which does not generate toxic gas when incinerated. Capacity / approx. 20 sheets Cover / recycled PP * The number of fil... Read MoreThickness (μm) 200 Height (mm) 430 Width (mm) 430 Spine Width (mm) 6.4 Size A3E Number of Storage (sheets) About 20 Act on Promoting Green Procurement Conformity Material Cover / R-PP, Rail / PS Color White
- LIHIT LAB. Slide barBoth ends of the slide bar are R-shaped, so putting in and out is smooth. * The cover is sold separately.Width (mm) 13 File Capacity 20 Height (mm) 300 Spine Width (mm) 7 Size A4 Material Polyacetal
- KOKUYO Rail clear holder B5It is an environmentally friendly product that uses recycled PP (polypropylene) on the cover. Approximately 20 sheets can be accommodated. Size / 267X192 (6) mm () in size indicates the back width. * The number of files that can be stored is calculated using PPC paper 64g / m 2 and 10 sheets per ... Read MoreWidth (mm) 192 Thickness (μm) 200 Height (mm) 267 Spine Width (mm) 6 Number of Storage (sheets) About 20 Size B5S Act on Promoting Green Procurement Conformity Material Cover / R-PP, Rail / PS Color White
- KOKUYO Rail clear holder A4Thickness (μm) 200 Width (mm) 220 Height (mm) 307 Size A4S Number of Storage (sheets) About 20 Act on Promoting Green Procurement Conformity Material Cover / R-PP, Rail / PS
- KOKUYO Rail clear holderA 3-volume pack that allows you to purchase rails and covers together. The rail is PS, the cover is recycled PP, and it is an environmentally friendly product. Since the rail and cover are packed separately, you can save time and effort when creating materials.Dimensions, Height x Width (mm) 307×220 Number of Storage (sheets) About 20 Material Cover / R-PP, Rail / PG Thickness (μm) R-PP sheet / 200
- SMARTVALUE Rail holder regenerationIt is a smart value rail holder using recycled PP! * The rails are not cut round.Number of Capacity 20 sheets Spine Width (mm) 7.5 Type Presentation file Thickness (mm) Cover: 0.2 Specification JOINTEX original, sMART VALUEfrom S$8.89Min. 2 days
- LIHIT LAB. Slide bar file (5-pack)Affordable 5-book packFile Capacity 20 Width (mm) 213 Height (mm) 300 Spine Width (mm) 7 Size A4 vertical Act on Promoting Green Procurement Conformity Material Cover / polypropylene bar / polyacetal Thickness (mm) Cover fabric / 0.2
- Lion Office Products Report coverSize A4 size S type RoHS directive (corresponding to 10 substances) Correspondence
- KING JIM Hassam fileScissors type that can be opened and closed speedily. As it is a slim type, it is convenient for circulation documents. The binding method is as simple as sliding the transparent sheath to the left to open it, returning it, and sandwiching the document.Width (mm) 234 Height (mm) 307 Spine Width (mm) 8 Size A4 vertical Number of Storage (sheets) About 30 Material PP Binding tool types Slide clip type
- KOKUYO Rail clear holder (Colors / PET) A4R-PET is used, the front is transparent, and the back is a transparent color type. Since curling due to printing ink does not occur, it is ideal for presentation materials. Since the back rail uses transparent PET resin, you can check the documents to the end. Size / 307X220X (6.5) mm The () in t... Read MoreEco Mark Certification Number 17 112 137 Thickness (μm) 180 Width (mm) 220 Height (mm) 307 Spine Width (mm) 6.4 Size A4S Number of Storage (sheets) About 20 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Material Cover / R-PET, Rail / PS
- PLUS (Stationey) Slide clip fileFashionably easy-to-understand classification and storage. A simple file with a slide clip. You can use it conveniently for a small amount of documents such as presentations!File Capacity Approx. 20from S$3.99Min. 2 days
- KING JIM Presser file GXJust slide it sideways! Easy binding operation. Holds up to 50 sheets! Holds documents firmly. Hot and durable PP cover! No need to drill holes! Just pinch with a sliding clip!Material (Cover) PP, (Binding Tool) Resin Width (mm) 228 Height (mm) 306 Spine Width (mm) 9 Size A4 vertical Number of Storage (sheets) About 50 Binding tool types Slide clip type
- Newyoo Rail File A4 10 Bags 3 PiecesIt is often used for presentation materials.Dimensions, Height x Width (mm) 220×310 As ONE Part Number 62-9213-87 Size A4 Standard A4
- LIHIT LAB. Slide bar cover <Transparent type>Both ends of the slide bar are R-shaped, so putting in and out is smooth. * Slide bar is sold separately.File Capacity 20 Width (mm) 212 Height (mm) 300 Spine Width (mm) 4 Act on Promoting Green Procurement Conformity Thickness (mm) Fabric / 0.2 Material Polypropylene Color crystal
- PLUS (Stationey) Rail type color clear holderThis is a special cover for the rail type color clear holder. Since it is available in a wide variety of colors, it can be combined with rails in various ways.Binding Thickness (mm) 4 Size A4-S Outer Dimensions (mm) Height 306 × width 220 Material Polypropylene (PP) 0.2mmfrom S$1.09Min. 2 days
- Lion Office Products Report coverIt can be easily bound and is ideal for presentations.Main Unit Dimensions, Width W x Depth D x Height H (mm) 225×7×307 Number of Capacity 25 sheets Size A4 size S type RoHS directive (corresponding to 10 substances) Correspondence
- KOKUYO Rail Clear Holder (Thick Stitch / PP) Approx. 40 sheets whiteUses a diagonal cut rail that is easy to insert into the cover. Silicone printing is applied to the slide part so that the rail can be easily inserted to improve slippage. "Anti-slip processing" is applied to prevent the rails from slipping even when binding a large number of sheets.Dimension (mm) 220×11×307 Mass (g) 38 Size A4 Number of Storage (sheets) About 40 Act on Promoting Green Procurement Conformity Material PP Specification Thick binding Color Transparentfrom S$2.99Min. 2 days
- KING JIM Presser fileA transparent cover that allows you to check documents immediately and is easy to read.Height (mm) 307 Spine Width (mm) 9 Size A4 vertical Material Playback PP, (cover) PP Binding tool types Slide clip typefrom S$6.59Min. 2 days
- TEJI Color Bar File Sky 10 booksAct on Promoting Green Procurement Conformityfrom S$8.99Min. 2 days
- TEJI Color Bar File White 10 booksAct on Promoting Green Procurement Conformityfrom S$8.99Min. 2 days
- KOKUYO Rail clear holder (thick binding, PP) Approx. 40 sheets width whiteUses a diagonal cut rail that is easy to insert into the cover. Silicone printing is applied to the slide part so that the rail can be easily inserted to improve slippage. "Anti-slip processing" is applied to prevent the rails from slipping even when binding a large number of sheets.Dimension (mm) 430×11×307 Mass (g) 55 Size A3 Number of Storage (sheets) About 40 Act on Promoting Green Procurement Conformity Material PP Specification Thick binding Color Transparentfrom S$4.49Min. 2 days