Albums
Other Related Pages
- KOKUYO Scrapbook D (Binding Type)A durable and inexpensive scrapbook that uses high-quality kraft paper for the inner paper. It has a solid spine and a binding type that makes it difficult for the page to come off, so it has excellent storage stability. The spine has plenty of space, so even if you put a lot of cutouts on it, th... Read MoreSpine Width (mm) 25 File Capacity 28 sheets of kraft paper
- TEJI Stamp Album B TypeA standard type that can be used by selecting a fixed type with a black mount double protection type. Uses hard PVC tape with excellent moisture resistance to prevent stickiness.Thickness (mm) Cover: 2.00 Specification Double protection
- Nakabayashi 100 years mount free replacement mount for screw typeSupports various prints from silver halide photographs to inkjet photographs. It is a long-term storage type album mount.Number of Holes 2 RoHS directive (corresponding to 10 substances) Correspondence Type Screw type Included Accessories With 2 auxiliary screws and title cardfrom S$9.89Min. 2 days
- KOKUYO Scrapbook B replacement paper A4 craft mountSize A4 Number of Holes 23 Width (mm) 224 Suitable for La-20 Height (mm) 302from S$3.49Min. 2 days
- Nakabayashi Light Album Jimu-SeriesSince it is a light-free mount, you can write notes directly on the mount.
- Nakabayashi Bruna PMX Pocket Album White MountIt can store 120 L-size photos or 40 KG-size and panorama-size photos, and has a convenient pocket for storing CDs.Mass (g) 240 Dimensions, Height x Width x Thickness (mm) 297×157×30 RoHS directive (corresponding to 10 substances) Correspondence Number of Storage (sheets) L size 120 or KG size, panoramic size 40 Type Welding typefrom S$8.59Min. 6 days
- KING JIM Card holder pattern (transparent) Compact typeThe cover can be folded 360 °, making it easy to use without taking up space.Number of Storage (sheets) 120 Number of Pockets 120 (foreign 20) Spine Width (mm) 18 Height x Width (mm) 190×116 Size A4 vertical type Material Color transparent PP cover Type Enter from the sidefrom S$8.99Min. 5 days
- SEKISEI Light-free album spare mountIt is a spare mount (8 sheets) for "Light Free Album" that is perfect for adding comments and decorations to one L version / postcard size photo.Material Paper / PP Size (mm) 180×189×5 Specification Spare mountfrom S$7.49Min. 6 days
- KOKUYO Scrapbook D (binding type) A4A durable and inexpensive scrapbook that uses high-quality kraft paper for the inner paper. It has a solid spine and a binding type that prevents the page from coming off, so it has excellent storage stability. The spine has plenty of space, so even if you put a lot of cutouts on it, the cover wi... Read MoreOuter Width (mm) 236 Spine Width (mm) 25 Number of Page 28 Height (mm) 302 Size A4
- Nakabayashi Trading Card Refill MountCompatible with 2, 3, 4, 30 holes, multi-hole 29-hole refill adopted Easy to replace from files with different shapesMass (g) 150 RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylene
- Nakabayashi Construction album replacement mountA replacement mount for construction albums. It can also be used for sorting, organizing, and storing construction photos and for submission to government offices and contractors.Trusco Part No. 398-6055 Number of Holes 4 Mass (g) 590 Size A4 Standard A4 vertical RoHS directive (corresponding to 10 substances) Correspondence Conform to E / L / Panorama
- KOKUYO Scrapbook S Spiral Binding / Fixed A4 CraftSpine Width (mm) 20 Outer Width (mm) 242 Height (mm) 310 Number of Page 40 Size A4 Material Cover / board, inner paper / craft paper
- Fujicolor Construction photo book L spare coverPhotobook for construction L Spare cover for reproduction and photobook L for construction.Outer Dimensions, Vertical x Horizontal (mm) 300×220 Standard A-L6W 4 holes Size A4 Specification Cover
- Artec Color point card case (with buttons)For storing and organizing business cards and cards. It is a convenient size to carry. It's foldable, so it's easy to take out! Mix colors. * There are three colors, blue, orange, and green, but you cannot specify the color.Number of Storage (sheets) 20 Dimension (mm) 85×110 Material PU, PVC, paper
- KOKUYO A4 Refill 4 Pocket (Postcard Holder)A refill that fits perfectly in the most popular tube files, folders, and paper-replacement clear books. If you use it together with a 2-hole file, you can create your own original file. You can also bind it with general documents in a tube file. The number in parentheses is the number when two s... Read MorePocket dimensions (width W x height H) (mm) 102×147 Eco Mark Certification Number 17 112 133 Dimensions, Height x Width (mm) 300×230 Thickness (μm) 80 Size A4-S Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Material Pocket / R-PP
- CARL Stamp caseA stamp case suitable for stamp management. You can easily remove the stamp by pushing it with your finger and pulling it toward you. There are 10 large and small pockets for storing stamps. It is organized by face value and you can quickly find the stamps you need. 50 sheets can be stored in one... Read MoreJack Dimensions, Width W x Length L x Height H (mm) 120×161×26 Mass (g) 160
- Nakabayashi Post card holderCompatible with 2, 3, 4, 30 holes, multi-hole 29-hole refill adopted Easy to replace from files with different shapesMass (g) 150 RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylene
- Fujicolor Construction photo book L spare regeneration (A-L6W)Construction albumStandard A-L6W 4 holes Size A4 Eco Mark Certification Certification Number of Capacity E / L 6 sheets (1 sheet both sides)
- KOKUYO Card Holder <Nobita> A4 TypeFor those who often search for a large number of business cards and cards in the office. "A4 size" that can hold up to 600 sheets. When it's small, it's slim, and when it's large, the back width changes according to the contents, so you can close the cover perfectly. The fir... Read MoreSpine Width (mm) 11-30 (outside dimensions) Width (mm) 244 Number of mounts (sheets) 30 Height (mm) 307 Number of Storage (sheets) 600 Size A4 vertical Material Cover / R-PP, Pocket / PP Pocket Type Horizontal slot Specification Replacement paper type, fixed type Storage Capacity (mm) Up to vertical 57 x horizontal 93
- KOKUYO Card Holder <Novita> Mini TypeFor those who always want to carry point cards and business cards. "Mini type" that is convenient to carry. When it is small, it is slim, and when it is large, the back width changes according to the contents, so you can organize it neatly. Up to 4 cards (paper thickness 0.21 mm x 4) ca... Read MoreNumber of mounts (sheets) 30 Number of Storage (sheets) 60 (up to 120) Width (mm) 85 Spine Width (mm) 9 to 35 (outside dimensions) Height (mm) 99 Material Cover / R-PP, Pocket / PP Storage Capacity (mm) Vertical 94 x horizontal 58 up to Pocket Type Vertical case Included Accessories With rubber band
- PLUS (Stationey) scrapbookFor organizing cutouts of newspapers and magazines. Contains a 20 mm square grid (solid brown line). Convenient for managing receipts and receipts, photos and memos. It can be used for various purposes such as storing memories like an album. Since the binding style is a stud type, it is strong ag... Read MoreInner paper 30 sheets Binding Specification Fastening type
- KOKUYO Vinyl corner for photo album* Not compatible with the economical joiner album.Base Paper For photo mount Material White soft vinyl Suitable for A-24 / 34N
- Nakabayashi Postcard holder 2RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.29Min. 2 days
- KING JIM Skitman Passbook and Card Storage CaseOrganize your important passbooks and cards all at once! It's also convenient to carry. Since there is also a pocket on the outside, you can store A5 size transfer paper without folding it. * Dimensions are the dimensions in the folded state. (External dimensions)Material (Body) Polyester, (Bellows) PP Number of Pockets (Passbook pocket) 6, (Card pocket) 12 Width (mm) 150 Height (mm) 205 Thickness (mm) 45 Size A5 Specification With outside pocket, mesh pocket
- SEKISEI Photo album (high transparency) L sizeA highly transparent pocket album that makes your photos look beautiful, with an infinitely transparent pocket. Uses OPP's highly transparent pocket to make your photos look vivid. (Anti-static processed) Available in 5 colorful colors. Comes with a book case to prevent dust from sticking to ... Read MoreSize L sizefrom S$5.99Min. 2 days
- Nakabayashi Free replacement mountA free mount is a mount coated with glue that is easy to peel off. Since it is covered with PP film, you can shut out the air and save your photos. We sell 100-year mounts and plastic coat mounts as products that are more durable than free mounts, and light mounts as lightweight products.Number of Holes 2 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Type For screw type
- KOKUYO Scrapbook D (with binding and dot guide)"Dot" (about 1CM interval) is printed on the inner paper, so you can paste and fill in neatly. It has a solid spine and a binding type that prevents the page from coming off, so it has excellent storage stability. The spine has plenty of space, so even if you put a lot of cutouts on it,... Read MoreSpine Width (mm) 25 Number of Page 28
- Nakabayashi KadouardA corner punch that can cut the corners of photos, business cards, and cards. You can cut the corners into 4 types of shapes.Dimensions, Width W x Depth D x Height H (mm) 110×110×33 Mass (g) 128 RoHS directive (corresponding to 10 substances) Correspondence Suitable Size (mm) Thickness 0.1-0.3
- KING JIM Card Holder Cars (welding Type)Notebook size for compactly storing business cards and cards. Side-in type suitable for carrying. Since the pockets are welded, it is easy to spread and turn pages.Material (Cover) Made of PP Width (mm) 110 Height (mm) 190 Type 3 rows per row Pocket Type Horizontal type
- Nakabayashi 5 book pocket albumComes in a softbox case with printed PP.Dimensions, Height x Width x Thickness (mm) 288×206×60 Specification 5 book set case (soft box) included Mass (g) 694 RoHS directive (corresponding to 10 substances) Correspondence Number of Storage (sheets) L size 270 (5 books total) Cover specification Printed polypropylene Type Wireless bindingfrom S$11.99Min. 2 days
- Nakabayashi Photography rearComes in a convenient slip case. * Photographia is a coined word that combines photograph (photo) + -philia (~ preference).RoHS directive (corresponding to 10 substances) Correspondence Cover specification Polypropylene Type Welding type Specification With back head pocket
- Nakabayashi Photo cornerIt can be used for fixing photos and prints, such as when making an album.Label Dimensions, Length x Width (mm) 18×18 RoHS directive (corresponding to 10 substances) Correspondence Material Made of paper
- SEKISEI Replacement album for construction album replenishmentIt is a pocket album that you can write conveniently for data management of construction records and submission of materials. Since it is a pocket type, it is easy to put in and take out photos. You can fill in the required items on the mount as it is. You can bind it to a file and organize it. P... Read MoreSize A4 Standard A4 vertical Act on Promoting Green Procurement Conformity
- KOKUYO Card Holder <Novita> Slim TypeWhen it's small, it's slim, and when it's large, the back width changes according to the contents, so you can close the cover perfectly. (May-N118 / N136) is an opaque cover where you cannot see the business card inside. (May-N218 / N236) is a popular transparent cover page. * If the ... Read MoreWidth (mm) 119 Height (mm) 191 Material Cover / R-PP, Pocket / PP Pocket Type Horizontal slot Specification Replacement paper type Storage Capacity (mm) Up to vertical 58 x horizontal 93
- SEKISEI Spare mount (black)A black mount that sharpens photos. Spare mount for mini free albums and A4 free albums.Color Black Included Accessories With 2 screws
- Nakabayashi 4 albums for constructionIdeal for sorting and submitting construction photos. It can also be used for sorting, organizing, and storing construction photos and for submission to government offices and contractors.Mass (g) 660
- Nakabayashi Album set for constructionIdeal for sorting and submitting construction photos. The lightweight and compact design of the binding string type allows you to freely adjust the number of mounts. Ideal for sorting, organizing, and storing construction photos and submitting them to government offices and contractors.Mass (g) 1000 Trusco Part No. 398-6047 Number of Holes 4 Set Contents 50 mounts, 5 covers, 5 binding straps Size A4 Standard A4 vertical Specification Binding string type RoHS directive (corresponding to 10 substances) Correspondence Conform to E / L / Panorama
- Nakabayashi Simplaft Photo Card 3-Pack Lfor L size 127 × 89mm This card is a set of a double-page spread photo mount and a special envelope. You can share your memories with a photo and a message.Dimensions, Height x Width (mm) (Opened) 127 × 324, (Envelope) 133 × 168 Mass (g) 65 RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Envelope x 3 Specification Hanging and placing shared Size L sizefrom S$6.59Min. 2 days
- LIHIT LAB. Superview Postcard AlbumA slightly larger pocket that can hold KG size The 90 pockets on the highly transparent glass color cover can store 180 postcards. * The capacity is the number of two stacked in your pocket.Width (mm) 118 Height (mm) 160 Spine Width (mm) 50 File Capacity 90 pockets (180 sheets) Size A6 ・ S type Material Cover / Pocket / Polypropylene